Joint Type Couplings
- ASA ELECTRONICS INDUSTRY Ball coupling MBS typeThe universal joint has a permissible end play function plus a simple structure with three elements: an outer hub, an inner hub (stainless steel), and a ball. Compact and powerful, ideal for downsizing the mechanism. Possible to combine different diameters *No keyway machiningType Joint type Material SUS
- MIKI PULLEY Paraflex coupling CPU modelThe rigidity of each component is extremely high, and the backlash is extremely small due to the high-precision pins and dry metal. Since it is a universal system, the shaft reaction force due to mounting error is minimal. There is a damping effect due to the sliding of the friction surface betwe... Read MoreDimension E (mm) 0.3 Allowable Deviation Angle (°) 4 Material (Main Unit) Aluminum alloy Type Joint type
- ASA ELECTRONICS INDUSTRY Ball coupling MBD typeAllowable end play function is added to the universal joint. Simple structure of three elements: outer hub, inner hub (stainless steel), and sphere. MBD 15-32 sizes can be combined with different diameters on the left and rightType Joint type Material SUS
- ASA ELECTRONICS INDUSTRY Ball coupling DBSC typeNew coupling with universal joint with permissible end play function Achieves low cost with a simple structure consisting of three elements: outer hub, inner hub, and ball (plural) Sturdy structure that can withstand impact torque in an emergency The left and right hole diameters are in the range... Read MoreBreaking Torque (Nm) (Static) 34 Backlash (°) 1.2 or less Allowable Deviation Angle (°) 15(MAX) Maximum Rotation Speed (min-1[rpm]) 1500 Tightening Torque (Nm) 2.5 Outer Diameter D (Φmm) 20 Overall Length L (mm) 41.5 Regular Torque (Nm) 6 Torsion Spring Constant (Nm/rad) 750 Material Aluminum die casting Type Joint type Thread Diameter M M4 Axial Misalignment (mm) ± 2.5 at 5 ° or less, ± 1 at 15 °from S$17.99Min. 3 days
- Sakai Manufacturing Precision correction shaft coupling UA seriesThe precision correction shaft joint is an Oldham hook composite type shaft joint that absorbs mounting errors by suppressing the generation of internal force to a minimum. With high rigidity and low inertia, the resonance frequency is high, and the stopping accuracy and responsiveness of the pre... Read MoreAllowable Eccentricity (mm) 0.2 Allowable Deviation Angle (°) 1 Maximum Rotation Speed (min-1[rpm]) 6000 Fastening type Bolt clamp Material (Hub) High strength aluminum alloy Type Joint type Material (Bolt) SCM435from S$68.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Capricon limX XUT seriesAllowable Eccentricity (mm) 0.2 Allowable Deviation Angle (°) 1 Material (Main Unit) A2017 Type Joint typefrom S$79.99Min. 4 days
- Sakai Manufacturing Precision compensation shaft coupling UCR seriesThe precision correction shaft joint is an Oldham hook composite type shaft joint that absorbs mounting errors by suppressing the generation of internal force to a minimum. With high rigidity and low inertia, the resonance frequency is high, and the stopping accuracy and responsiveness of the pre... Read MoreAllowable Eccentricity (mm) 0.2 Allowable Deviation Angle (°) 1 Maximum Rotation Speed (min-1[rpm]) 6000 Type Joint typefrom S$74.99Min. 3 days
- MIKI PULLEY Paraflex coupling CPE modelThe rigidity of each component is extremely high, and the backlash is extremely small due to the high-precision pins and dry metal. Since it is a universal system, the shaft reaction force due to mounting error is minimal. There is a damping effect due to the sliding of the friction surface betwe... Read MoreAllowable Eccentricity (mm) 0.2 Allowable Deviation Angle (°) 1 Maximum Rotation Speed (min-1[rpm]) 6000 Material (Main Unit) Aluminum alloy Type Joint typefrom S$65.99Min. 6 days
- ASA ELECTRONICS INDUSTRY Ball coupling MBSA typePermissible end play function is added to the universal joint. Simple structure of three elements: outer hub, inner hub (stainless steel), and ball.Allowable Deviation Angle (°) 15 Type Joint type Material SUSfrom S$19.99Min. 3 days
- Sakai Manufacturing CouplingAllowable Deviation Angle (°) 1 Type Joint typefrom S$59.99Min. 12 days
- ASA ELECTRONICS INDUSTRY Ball coupling MBSB typePermissible end play function is added to the universal joint. Simple structure of three elements: outer hub, inner hub (stainless steel), and ball.Allowable Deviation Angle (°) 15 Type Joint type Material SUSfrom S$19.99Min. 6 days
- Sakai Manufacturing Precision compensation shaft coupling UCN seriesAllowable Eccentricity (mm) 0.2 Allowable Deviation Angle (°) 1 Maximum Rotation Speed (min-1[rpm]) 6000 Type Joint type Material S45C Material (Bolt) SCM435from S$179.90Min. 12 days
- ASA ELECTRONICS INDUSTRY Ball coupling MBDS typeReliable servo-compatible coupling that does not break even with large impact torque and vibration rotation Allows existing misalignment (eccentricity, eccentricity, expansion and contraction) with minimum loss torque Even with a servo mechanism with insufficient mechanical accuracy , Comfortable... Read MoreBacklash (°) 0.1 Allowable Eccentricity (mm) 0.2 Mass (g) 190 Allowable Deviation Angle (°) 3 Maximum Rotation Speed (min-1[rpm]) 3000 Outer Diameter D (Φmm) 32 Inertia Moment (kgm2) 3×10-5 Overall Length L (mm) 40 Regular Torque (Nm) 50 Torsion Spring Constant (Nm/rad) 8000 Type Joint type Material SUS 303 Axial Misalignment (mm) ±0.4from S$69.99Min. 6 days
- ASA ELECTRONICS INDUSTRY Ball coupling MBDB typePermissible end play function is added to the universal joint. Simple structure of three elements: outer hub, inner hub (stainless steel), and ball.Allowable Deviation Angle (°) 25 Type Joint type Material SUSfrom S$29.99Min. 3 days
- ASA ELECTRONICS INDUSTRY Ball coupling NBDC typeBacklash (°) 0.1 Allowable Eccentricity (mm) 0.3 Dimension G (mm) 1.6 Dimension C (mm) 14.3 Mass (g) 180 Dimension B (mm) 27.2 Allowable Deviation Angle (°) 3 Maximum Rotation Speed (min-1[rpm]) 3000 Outer Diameter D (Φmm) 39.5 Tightening Torque (Nm) 4.5 Inertia Moment (kgm2) 4×10-5 Regular Torque (Nm) 50 Overall Length L (mm) 56 Dimension F (mm) 6 Torsion Spring Constant (Nm/rad) 8000 Material Aluminum alloy Type Joint type Thread Diameter M M4 Axial Misalignment (mm) ±0.5from S$119.90Min. 6 days
- ASA ELECTRONICS INDUSTRY Ball coupling MBDC typeBacklash (°) 0.1 Allowable Eccentricity (mm) 0.2 Allowable Deviation Angle (°) 3 Maximum Rotation Speed (min-1[rpm]) 3000 Type Joint type Material SUS 303 Axial Misalignment (mm) ±0.5from S$88.99Min. 6 days
- ASA ELECTRONICS INDUSTRY Ball coupling NBS typeAllowable end play function is added to the universal joint. Simple structure of three elements: outer hub, inner hub (aluminum), and ball. Uses strong viscous special grease. Can be installedMaterial Aluminum alloy, nickel plating Type Joint typefrom S$64.99Min. 3 days
- Sakai Manufacturing Precision correction shaft coupling UA seriesThe precision correction shaft joint is an Oldham hook composite type shaft joint that absorbs mounting errors by suppressing the generation of internal force to a minimum. With high rigidity and low inertia, the resonance frequency is high, and the stopping accuracy and responsiveness of the pre... Read MoreAllowable Eccentricity (mm) 0.2 Allowable Deviation Angle (°) 1 Maximum Rotation Speed (min-1[rpm]) 6000 Material A2017 Type Joint type Material (Bolt) SCM435from S$68.99Min. 3 days