Bellows Couplings
Other Related Pages
- NBK (Nabeya Bi-tech Kaisha) Capricon MFB seriesMaterial (Main Unit) A2017 Type Bellows type Material (Bellows) C5191
- MIKI PULLEY Bellow Flexible Coupling CHPAbsorbs vibration By using resin boots, it absorbs vibration. Compact and weighing, with a compact design that integrates a no-backlash hub and boots. Optimal for stepping motors, encoders, etc. Coupling with extremely small axial reaction force due to vibration absorption and mounting error. Com... Read MoreAllowable Eccentricity (mm) 0.5 Allowable Deviation Angle (°) 10 Material (Main Unit) Aluminum alloy Material (Hub) Aluminum alloy Type Bellows type Material (Cushioning Element) Polyester resin Material (Bellows) Polyester resin Axial Misalignment (mm) ±0.5from S$29.99Min. 3 days
- Japan miniature coupling Bellows coupling NA seriesMaximum Rotation Speed (min-1[rpm]) 10000 Type Bellows typefrom S$69.99Min. 4 days
- Japan miniature coupling Bellows coupling NB seriesAllowable Deviation Angle (°) 1.5 Maximum Rotation Speed (min-1[rpm]) 5000 Type Bellows type Thread Diameter M M3from S$38.99Min. 5 days
- NBK (Nabeya Bi-tech Kaisha) Capricon MKM seriesAllowable Deviation Angle (°) 2 Material (Bellows) 316Ti equivalent Material (Main Unit) A2017 equivalent Type Bellows typefrom S$229.90Min. 4 days
- Japan miniature coupling Bellows coupling NA series (Collet type)The performance is the same as the general type, but it is easy to install and remove without damaging the shaft. It is especially suitable when the frequency of forward and reverse rotation is high or when the rotational angular velocity is high. The material is the same as the general type, the... Read MoreAllowable Eccentricity (mm) 0.1 Maximum Rotation Speed (min-1[rpm]) 10000 Allowable Deviation Angle (°) 2 Transmission torque (N.cm) 78.45 Type Bellows type Axial Misalignment (mm) ±1.25from S$119.90Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Capricon MWBS seriesAllowable Eccentricity (mm) 0.15 Maximum Rotation Speed (min-1[rpm]) 10000 Type Bellows type Material (Main Unit) SUS304 Material (Bellows) SUS316L Axial Misalignment (mm) ±0.5from S$2,999.00Min. 4 days
- Japan miniature coupling Bellows coupling NA series (Collet type)The performance is the same as the general type, but it is easy to install and remove without damaging the shaft. It is especially suitable when the frequency of forward and reverse rotation is high or when the rotational angular velocity is high. The material is the same as the general type, the... Read MoreAllowable Eccentricity (mm) 0.1 Maximum Rotation Speed (min-1[rpm]) 10000 Allowable Deviation Angle (°) 2 Transmission torque (N.cm) 78.45 Type Bellows type Axial Misalignment (mm) ±1.25from S$119.90Min. 4 days