Flange Type Couplings
Other Related Pages
- NBK (Nabeya Bi-tech Kaisha) Flange Type Flexible Shaft Coupling BoltIt is a bolt with a bush.Material (Nut) Equivalent SS400 Material (Bushing) NBR Type Related products Material (Washer) SS400 or equivalent material Material (Bolt) SS400 or equivalent material Material (Spring Washer) SWRH62(A、B)
- NBK (Nabeya Bi-tech Kaisha) Flange Type Flexible Shaft Coupling Bush OnlyType Related products Material (Bushing) NBR Dimension d (mm) - Dimension g (mm) - Dimension a (mm) - Dimension f (mm) -
- NBK (Nabeya Bi-tech Kaisha) Flange Type Flexible Shaft CouplingThe most popular flexible shaft coupling in Japan that complies with JIS B 1452-1991 "Flexible Flange Shaft Coupling". A simple structure with a combination of flanges and joint bolts. Easy to install. The bush can be replaced simply by removing the joint bolt, making maintenance easy. ... Read MoreAllowable Deviation Angle (°) 1/6 Material (Main Unit) FC200 or morefrom S$65.99Min. 2 days
- Kanemitsu Flange Type Flexible Shaft CouplingAxle power is transmitted smoothly. Do not transmit machine vibration or shaft vibration to the other party. The shaft is not pushed (thrust) from the shaft joint. The rotating shaft can be manually rotated from the outside while being directly connected. The element of the joint (joint bolt) can... Read MoreMaterial (Main Unit) FC200 or more Type Shaft hole pilot hole productfrom S$78.99Min. 7 days
- Everon Flange type flexible shaft coupling (casting) (set product)Type Flange type
- NBK (Nabeya Bi-tech Kaisha) Flange type fixed shaft coupling* The number of holes varies depending on the product number. * We cannot handle additional machining such as hole drilling.Type Flange type
- NBK (Nabeya Bi-tech Kaisha) Flexible Flanged Shaft CouplingAllowable Deviation Angle (°) 1/6 Type Flange type Material (Main Unit) S25C or morefrom S$299.90Min. 4 days
- Kanemitsu SNS Flange type flexible shaft coupling (Motor mounting side)It has all the necessary conditions for a flexible shaft joint.Type Flange typefrom S$29.99Min. 8 days
- Kanemitsu Flange type flexible shaft couplingAxle power is transmitted smoothly. Do not transmit machine vibration or shaft vibration to the other party. The shaft is not pushed (thrust) from the shaft joint. The rotating shaft can be manually rotated from the outside while being directly connected. The element of the joint (joint bolt) can... Read MoreType Flange type Material (Main Unit) S35C Forged productsfrom S$99.90Min. 8 days
- Kanemitsu SNS flange type flexible shaft coupling (pump mounting side)It has all the necessary conditions for a flexible shaft joint.Material (Main Unit) FC200 or more Type Flange typefrom S$29.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Capricon MPF seriesDimension F (mm) 1.5 Material (Main Unit) A2017 Type Related productsfrom S$22.99Min. 4 days
- Kanemitsu SNS Flange Type Flexible Shaft Coupling (Set Product)It has all the necessary conditions for a flexible shaft joint.Material (Main Unit) FC200 or more Type Flange typefrom S$98.99Min. 7 days
- Kanemitsu SNS flange type fixed shaft coupling RCLMaterial (Main Unit) FC200 or more Type Flange typefrom S$119.90Min. 8 days
- Everon Flange type flexible shaft coupling (iron) (pulley side)Type Flange typefrom S$99.90Min. 13 days
- ESCO Φ140mm flange type flexible shaft couplingThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Dimension B (Φmm) 100 Dimension a (Φmm) 14 Outer Diameter A (Φmm) 140 Dimension F1 (mm) 18 Dimension F2 (mm) 18 Dimension M (mm) 32 Shaft hole diameter d2 (Φmm) 35 Shaft Hole Diameter d1 (Φmm) 38 Dimension L (mm) 50 Dimension C2 (Φmm) 63 Dimension C1 (Φmm) 71 Material Cast iron Esco Part No. EA969GA-5 Type Flange type Specification JISB1452-1991 compliantfrom S$199.90Min. 6 days
- ESCO Φ224mm flanged flexible shaft couplingThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Dimension C2 (Φmm) 112 Dimension C1 (Φmm) 112 Dimension B (Φmm) 170 Dimension a (Φmm) 20 Dimension F2 (mm) 22.4 Dimension F1 (mm) 22.4 Outer Diameter A (Φmm) 224 Dimension M (mm) 41 Shaft hole diameter d2 (Φmm) 63 Shaft Hole Diameter d1 (Φmm) 63 Dimension L (mm) 80 Material Cast iron Esco Part No. EA969GA-9 Type Flange type Specification JISB1452-1991 compliantfrom S$689.90Min. 6 days
- HALDER Quick plug coupling, radial offset correction function / with coupling screwRoHS directive (corresponding to 10 substances) Correspondencefrom S$97.99Min. 7 days
- Everon Flange type flexible shaft coupling (casting) (motor side)Type Flange typefrom S$32.99Min. 6 days
- Everon Flange type flexible shaft coupling (iron) (motor side)Type Flange typefrom S$99.90Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Capricon MDR seriesMaterial (Main Unit) C3604 Type Related productsfrom S$14.99Min. 4 days
- ESCO Φ125mm flange type flexible shaft couplingThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Outer Diameter A (Φmm) 125 Dimension a (Φmm) 14 Dimension F1 (mm) 18 Dimension F2 (mm) 18 Shaft hole diameter d2 (Φmm) 28 Dimension M (mm) 32 Shaft Hole Diameter d1 (Φmm) 32 Dimension L (mm) 45 Dimension C2 (Φmm) 50 Dimension C1 (Φmm) 56 Dimension B (Φmm) 85 Material Cast iron Esco Part No. EA969GA-4 Type Flange type Specification JISB1452-1991 compliantfrom S$159.90Min. 6 days
- Kanemitsu SNS flange type fixed shaft couplingType Flange type Material (Main Unit) S35C Forged productsfrom S$389.90Min. 8 days
- Kanemitsu Flange type flexible shaft coupling motor mounting sideMaterial Gray cast iron, castingsfrom S$89.99Min. 32 days
- ESCO Φ200mm flange type flexible shaft couplingThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Dimension C2 (Φmm) 100 Dimension C1 (Φmm) 100 Dimension B (Φmm) 145 Dimension a (Φmm) 20 Outer Diameter A (Φmm) 200 Dimension F2 (mm) 22.4 Dimension F1 (mm) 22.4 Dimension M (mm) 41 Shaft hole diameter d2 (Φmm) 56 Shaft Hole Diameter d1 (Φmm) 56 Dimension L (mm) 71 Material Cast iron Esco Part No. EA969GA-8 Type Flange type Specification JISB1452-1991 compliantfrom S$599.90Min. 6 days
- HALDER Quick plug coupling, radial offset compensation, with mounting flange / coupling nutRoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 11 days
- ESCO Φ 90mm flange type flexible shaft couplingThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Dimension F1 (mm) 14 Dimension F2 (mm) 14 Dimension M (mm) 19 Shaft Hole Diameter d1 (Φmm) 20 Shaft hole diameter d2 (Φmm) 20 Dimension L (mm) 28 Dimension C2 (Φmm) 35.5 Dimension C1 (Φmm) 35.5 Dimension B (Φmm) 60 Dimension a (Φmm) 8 Outer Diameter A (Φmm) 90 Material Cast iron Esco Part No. EA969GA-1 Type Flange type Specification JISB1452-1991 compliantfrom S$89.99Min. 6 days
- Everon Flange type flexible shaft coupling (iron) (set product)Type Flange typefrom S$239.90Min. 6 days
- ESCO Φ100mm flange type flexible shaft couplingThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Dimension a (Φmm) 10 Outer Diameter A (Φmm) 100 Dimension F1 (mm) 16 Dimension F2 (mm) 16 Dimension M (mm) 23 Shaft Hole Diameter d1 (Φmm) 25 Shaft hole diameter d2 (Φmm) 25 Dimension L (mm) 35.5 Dimension C2 (Φmm) 42.5 Dimension C1 (Φmm) 42.5 Dimension B (Φmm) 67 Material Cast iron Esco Part No. EA969GA-2 Type Flange type Specification JISB1452-1991 compliantfrom S$109.90Min. 6 days
- HALDER Quick plug coupling, radial offset compensation function / with coupling nutRoHS directive (corresponding to 10 substances) Correspondencefrom S$97.99Min. 11 days
- NBK (Nabeya Bi-tech Kaisha) Flange type flexible shaft joint Bush side only (with machining)from S$199.90Min. 5 days
- Everon Flange type flexible shaft coupling (casting) (pulley side)Type Flange typefrom S$32.99Min. 13 days
- ESCO Φ160mm flange type flexible shaft couplingThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Dimension B (Φmm) 115 Dimension a (Φmm) 14 Outer Diameter A (Φmm) 160 Dimension F2 (mm) 18 Dimension F1 (mm) 18 Dimension M (mm) 32 Shaft Hole Diameter d1 (Φmm) 45 Shaft hole diameter d2 (Φmm) 45 Dimension L (mm) 56 Dimension C2 (Φmm) 80 Dimension C1 (Φmm) 80 Material Cast iron Esco Part No. EA969GA-6 Type Flange type Specification JISB1452-1991 compliantfrom S$289.90Min. 6 days
- HALDER Quick plug coupling, radial offset compensation, with mounting flange / with coupling screwRoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 11 days
- ESCO Φ180mm flanged flexible shaft couplingThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Dimension B (Φmm) 132 Dimension a (Φmm) 14 Dimension F2 (mm) 18 Dimension F1 (mm) 18 Outer Diameter A (Φmm) 180 Dimension M (mm) 32 Shaft Hole Diameter d1 (Φmm) 50 Shaft hole diameter d2 (Φmm) 50 Dimension L (mm) 63 Dimension C1 (Φmm) 90 Dimension C2 (Φmm) 90 Material Cast iron Esco Part No. EA969GA-7 Type Flange type Specification JISB1452-1991 compliantfrom S$349.90Min. 6 days
- HALDER Quick plug coupling, radial offset and angle correction functionRoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 7 days
- ESCO Φ112mm flanged flexible shaft couplingThe bush can be replaced simply by removing the joint bolt, and maintenance and maintenance is easy.Dimension a (Φmm) 10 Outer Diameter A (Φmm) 112 Dimension F2 (mm) 16 Dimension F1 (mm) 16 Dimension M (mm) 23 Shaft Hole Diameter d1 (Φmm) 28 Shaft hole diameter d2 (Φmm) 28 Dimension L (mm) 40 Dimension C1 (Φmm) 50 Dimension C2 (Φmm) 50 Dimension B (Φmm) 75 Material Cast iron Esco Part No. EA969GA-3 Type Flange type Specification JISB1452-1991 compliantfrom S$129.90Min. 6 days