The rubber cover uses Nitrile Butagen Rubber (NBR) and has excellent oil resistance and wear resistance. A bulge is provided in the center so that it can rotate smoothly even at an angle of about 30 to 40 °, and it is easy to install and remove to prevent dust from entering. Oil-free operation is... Read More
Allowable Temperature (℃) -25~+90 RoHS directive (corresponding to 10 substances) Correspondence Material NBR Type Rubber type
Ultra-lightweight and compact engineering plastic material has been fully adopted to achieve ultra-lightweight and compact size. Stable slip torque & torque reproducibility Fine chemicals are used on the friction surface. Achieves long life, stable slip torque, and accurate torque reproducibi... Read More
The rubber cover uses Nitrile Butagen Rubber (NBR) and has excellent oil resistance and wear resistance. A bulge is provided in the center so that it can rotate smoothly even at an angle of about 30 to 40 °, and it is easy to install and remove to prevent dust from entering. Oil-free operation is... Read More
Allowable Temperature (℃) -25~+90 RoHS directive (corresponding to 10 substances) Correspondence Suitable for KD type, LD type, etc. Material NBR Type Rubber type
Easy Torque Adjustment-Slip torque can be easily set and adjusted by tightening or tightening adjustment nuts or adjustment bolts. Torque is transmitted by friction between the friction plate and the center member, so it slips reliably against overload and protects the machine. Auto-recovery-Slip... Read More
Clamp-type connection between plate gears and cam plates and rotating shafts / cylinders There are two types of materials: Fe-based sintered black-dyed products and SUS-based sintered products. Do not hurt
Bolt Tightening Torque (Nm) 2.2 Type Related products
It is a product with high functionality and excellent cost performance at a low price. No need for daily maintenance. An easy-to-read scale is provided so that the number of revolutions can be seen at a glance. Lightweight and compact, it contributes to space saving. It is also easy to install an... Read More
High-grade lubricating oil Molybdenum disulfide-added oil and oil-impregnating pad are included in the set. The oil-impregnated pad prevents the outflow of oil and at the same time prevents the oil from splashing due to centrifugal force.
For lubrication of universal joints.
* By using the joint boots (sold separately), you can prevent the pads from popping out and at the same time prevent the oil from splashing due to centrifugal force.
D / P holder system (tooling for die-sinking electric discharge machine): The D / P holder is a system that efficiently and accurately performs from electrode molding to electric discharge machining for small electrodes.
Type Heat resistance Operating Temperature Range (℃) -35~80 Instantaneous heat-resistant temperature (℃) 180 (Ambient temperature: 50 ° C) Shape (Mouth) Flange x Flange