Gear Couplings
- SEISA GC coupling GC-SSM type (both parallel type)The GC coupling consists of the meshing of the internal spur gear of the coupling case and the external spur gear with the crowning of the coupling center. An involute tooth profile is used, and the tip and bottom of the tooth have a special shape that takes into consideration tilt and lubricatio... Read MoreAllowable Deviation Angle (°) 3 Material Carbon steel (S45C equivalent) Type Gear typefrom S$389.90Min. 3 days
- KHK Gears (Kohara Gear Industry) GC-I gear coupling outer cylinderEasy to install and remove. The external gear (inner cylinder) is crowned so that it can be used up to 5 ° even if there is some deviation between the axes, so unreasonable power transmission will not occur. Since the tooth surface is hardened, it is highly durable. Completed types with keyways, ... Read MoreBacklash (mm) 0.40~0.60 Type Gear type Material (Main Unit) S45C Shape T1from S$49.99Min. 3 days
- KHK Gears (Kohara Gear Industry) GC gear coupling inner cylinderEasy to install and remove. The external gear (inner cylinder) is crowned so that it can be used up to 5 ° even if there is some deviation between the axes, so unreasonable power transmission will not occur. Since the tooth surface is hardened, it is highly durable. In addition, the surface is un... Read MoreBacklash (mm) 0.40~0.60 Type Gear type Material (Main Unit) S45Cfrom S$39.99Min. 3 days
- SEISA GC coupling GC-SEM (normal / extension shaft type)The GC coupling consists of the meshing of the internal spur gear of the coupling case and the external spur gear with the crowning of the coupling center. An involute tooth profile is used, and the tip and bottom of the tooth have a special shape that takes into consideration tilt and lubricatio... Read MoreAllowable Deviation Angle (°) 1.5 Material Carbon steel (S45C equivalent) Type Gear typefrom S$299.90Min. 3 days
- SEISA GC coupling GC-CCMH (both side cover type)The GC coupling consists of the meshing of the internal spur gear of the coupling case and the external spur gear with the crowning of the coupling center. An involute tooth profile is used, and the tip and bottom of the tooth have a special shape that takes into consideration tilt and lubricatio... Read MoreAllowable Deviation Angle (°) 2 Type Gear type Material S45Cfrom S$6,999.00Min. 3 days
- SEISA GC coupling GC-EEM typeThe GC coupling consists of the meshing of the internal spur gear of the coupling case and the external spur gear with the crowning of the coupling center. An involute tooth profile is used, and the tip and bottom of the tooth have a special shape that takes into consideration tilt and lubricatio... Read MoreAllowable Deviation Angle (°) 1 Type Gear typefrom S$199.90Min. 3 days
- KYUSHU HASEC Sleeve type gear coupling IUS-CThe mating method fits perfectly with JIS, B1456 roller chain shaft fittings. The oil seal insertion jig speeds up the assembly work. An appropriate amount of grease (in a tube) is attached to improve the appropriate amount of lubrication work. A grease type with high speed stability. Achieves hi... Read MoreMaximum Rotation Speed (min-1[rpm]) 4000 Type Gear typefrom S$399.90Min. 13 days
- KHK Gears (Kohara Gear Industry) GC gear couplingStandardized key/screw fastening!Backlash (mm) 0.4~0.6 Pressure Angle (°) 20 Tooth Surface Hardness 50~60HRC Surface Treatment Black dyed Heat Treatment Induction hardening (tooth surface) Tooth Type Parallel teeth (crowning) Material (Main Unit) S45Cfrom S$79.99Min. 7 days
- SEISA GC coupling GC-CEMH type (side cover / extension shaft type)The GC coupling consists of the meshing of the internal spur gear of the coupling case and the external spur gear with the crowning of the coupling center. An involute tooth profile is used, and the tip and bottom of the tooth have a special shape that takes into consideration tilt and lubricatio... Read MoreAllowable Deviation Angle (°) 1 Type Gear type Material S45Cfrom S$5,899.00Min. 3 days
- KYUSHU HASEC Small sleeve type gear coupling IUS-AIt can be used in densely packed machines with narrow mounting locations. Since it is grease-lubricated and has a small outer diameter, it is also suitable for high-speed rotation. Steelmaking machines, plants, papermaking machines, machine tools, various pumps, general industrial machines in all... Read MoreMaximum Rotation Speed (min-1[rpm]) 4000 Type Gear typefrom S$399.90Min. 13 days