Rubber Couplings
- MIKI PULLEY Centerflex coupling CF-XCommon specifications for vibration High-quality special plastic material (Zytel) is used for high-rigidity and high-strength cushioning material. It is hard in the twisting direction and has excellent flexibility in the twisting and axial directions. Almost no maintenance is required. Compact It... Read MoreAllowable Eccentricity (mm) 0.1 Allowable Deviation Angle (°) 1 Type Rubber type Axial Misalignment (mm) ±0.5from S$97.99Min. 3 days
- MIKI PULLEY Center-Flex [Model A]Absorbs vibration and shock Compact and excellent durability Construction machinery, ships, generators, compressors, general industrial equipmentOperating Temperature Range (℃) -30~95 Material (Main Unit) Natural rubber (NR series)
- NBK (Nabeya Bi-tech Kaisha) Capricon limX XGT / XGS SeriesAllowable Deviation Angle (°) 1.5 Material (Main Unit) A2017
- MIKI PULLEY Centerflex coupling CF-ADue to the use of heat-resistant rubber and the pre-compression structure, it has excellent durability, vibration and shock absorption, and reduces the noise of mechanical devices. The bolt mounting type can be selected according to the maintenance and attachment / detachment conditions, and it i... Read MoreOperating Temperature Range (℃) -30~95 Material (Main Unit) Natural rubber (NR series) Backlash None Material (Bolt) Structural alloy steel
- NBK (Nabeya Bi-tech Kaisha) Flexible coupling High damping rubber type Standard type XGT2Allowable Deviation Angle (°) 1.5 Material (Main Unit) A2017 Type Rubber typefrom S$65.99Min. 4 days
- MIKI PULLEY Step flexHigh damping performance coupling for servo stepping motors. The newly developed laminated rubber element (HNBR) achieves high damping and low reaction force. It absorbs vibrations faster than flexible couplings that use metal for the elastic part. This suppresses the resonance phenomenon that ma... Read MoreAllowable Deviation Angle (°) 1.5 Maximum Rotation Speed (min-1[rpm]) 10000 Fastening type Clamp Material (Main Unit) High strength aluminum alloy Type Rubber type
- MIKI PULLEY Center flex coupling [X model]High rigidity, high strength compact Easy to remove Constant speed rotation, no backlash Compressors, machine tools, printing machines, general industrial machinesOperating Temperature Range (℃) -30~90 Allowable Eccentricity (mm) 0.1 Allowable Deviation Angle (°) 1 Material (Cushioning Element) Nylon resin Type Rubber type Axial Misalignment (mm) ±0.5from S$78.99Min. 6 days
- MIKI PULLEY Centerflex coupling CF-AAbsorbs vibration and shock Power is transmitted by highly elastic rubber, and it is excellent in absorbing vibration and shock. It also reduces mechanical noise. Compact It is short in the axial direction and does not take up space. Excellent durability Uses heat-resistant rubber and has a long ... Read MoreMaterial (Main Unit) Natural rubber (NR series) Dimensions TS (mm) -from S$97.99Min. 12 days
- MIKI PULLEY Center-Flex Coupling [B Model]Absorbs vibrations and shocks Excellent durability Since it is a compact design with cushioning material sandwiched between two hubs, it can be easily installed and removed. General industrial machinery, engines, electric motor applications, pumpsType Rubber type Material (Main Unit) S45C Axial Misalignment (mm) ±1
- NBK (Nabeya Bi-tech Kaisha) Flexible coupling high damping rubber type short type XGS2Allowable Deviation Angle (°) 1.5 Material (Main Unit) A2017 Material (Anti-Vibration Rubber) FKM Type Rubber type Material (Bolt) SCM435 / iron trioxide coating (black)from S$65.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Flexible coupling High damping rubber type Long type XGL2Allowable Deviation Angle (°) 1.5 Material (Main Unit) A2017 Material (Anti-Vibration Rubber) FKM Type Rubber type Material (Bolt) SCM435 / iron trioxide coating (black)
- NBK (Nabeya Bi-tech Kaisha) Capricon high damping type XGLAllowable Deviation Angle (°) 1.5 Material (Main Unit) A2017 Type Rubber typefrom S$59.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Flexible coupling High damping rubber type Standard typefrom S$199.90Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Capricon high damping type XGTAllowable Eccentricity (mm) 0.15 Allowable Deviation Angle (°) 1.5 Mass (g) 14 Outer Diameter (Φmm) 19 Regular Torque (Nm) 2.1 Overall Length W (mm) 26 Maximum Rotation Speed (min-1[rpm]) 33000 Shaft Hole Diameter D1 (Φmm) 4 Shaft Hole Diameter D2 (Φmm) 8 Max. Shaft Hole Dia.(mm) 8 Inertia Moment (kgm2) 8.4×10-7 Material (Main Unit) A2017 Type Rubber type Axial Misalignment (mm) ±0.2from S$59.99Min. 4 days
- MIKI PULLEY Centerflex coupling CF-XAllowable Eccentricity (mm) 0.1 Allowable Deviation Angle (°) 1 Type Rubber type Axial Misalignment (mm) ±0.5from S$88.99Min. 3 days
- MIKI PULLEY Center flex couplingInertia Moment (kgm2) 0.22 Dynamic torsional spring constant (N.m / rad) 1.25×105 Eccentricity (mm) 1.5 Dimension S (mm) 10 Mass (kg) 10.7 Dimension A (mm) 105 Dimension L2 (mm) 125 Dimension L1 (mm) 125 Maximum Torque (Nm) 12500 Dimension C (mm) 135 Dimension N1 (mm) 170 Declination (°) 2 Dimension N2 (mm) 200 Dimension L3 (mm) 260 Dimension G1 (mm) 28.5 Maximum speed (min -1 ) 2800 Dimension B (mm) 29 Dimension TK (mm) 300 Dimension D3 (mm) 370 Dimension D2 (mm) 370 Dimension D1 (mm) 370 Dimension G2 (mm) 38 Dimension M1 (mm) 4-m24 Dimensions TS (mm) 45 Regular Torque (Nm) 5000 Dimension O (mm) 70.5 Dimension M2 (mm) 8-m20 Dimension E (mm) 95 Specification Allowable variation (Nm / 10Hz): ± 2000 Axial Dimension (mm) ±5Discontinued
- MIKI PULLEY Centerflex coupling CF-HAbsorbs vibration and shock Power is transmitted by the elastic polyester resin of rubber, and it has excellent absorption of vibration and shock. Excellent environmental resistance Especially excellent in heat resistance, cold resistance and oil resistance. It has a long life due to the adoption... Read MoreAllowable Deviation Angle (°) 0.5 Type Rubber type Material (Cushioning Element) Polyester resin Axial Misalignment (mm) ±3Discontinued