Gears / Gear Racks
Gears and racks are types of gears. Gears are discs with teeth arranged, racks are plates with teeth arranged. Gears are used to transmit rotational power between gears, and the power ratio can be changed. Racks are used to convert the rotational power of gears into linear motion. Used in various general machines to transmit gear power. It is necessary to combine things that mesh according to the tooth width. In addition to gears that transmit power in the same direction, bevel gears can change the power transmission angle. Miter gears, bevel gears, etc. are examples of bevel gears.
Other Related Pages
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 0.5We have a wide variety of modules, number of teeth, etc., and are inexpensive and highly applicable. * The accuracy grade is "equivalent".Web Thickness H (mm) - Rim Diameter I (Φmm) - Keyway Dimensions, Width x Depth (mm) - Module 0.5 Backlash (mm) 0~0.10 Tooth Surface Hardness 194HB or less Pressure Angle (°) 20 Tooth Width E (mm) 5 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Type Spur gear
- KYOUIKU GEAR MFG Worm Module 1.5 S45CModule 1.5 RoHS directive (corresponding to 10 substances) Correspondence Material S45C Type Worm gearfrom S$16.99Min. 6 days
- KYOUIKU GEAR MFG Spur gear S80DIt is a small precision gear. Used for general industrial machinery, medical equipment, food machineryModule 0.8 Pressure Angle (°) 20 gear accuracy JISB1702-1 (ISO) Class 9-10 Tooth Type Normal teethfrom S$5.99Min. 3 days
- KHK Gears (Kohara Gear Industry) SMC completed miterReduction Ratio 1 Pressure Angle (°) 20 Number of Teeth 20 Tooth Surface Hardness 48~53HRC Tip Cone Angle L 49 degrees 48 minutes Shape BK Surface Treatment Black dyed Type Complete Miter Gear Surface Treatment Cutting Tooth Type Gleason Tolerance A H7 Gear Cutting Reference Plane Hole Accuracy Class JIS B 1704 Class 4 Material S45C Included Accessories Set screw Heat Treatment Tooth surface induction hardeningfrom S$49.99Min. 3 days
- KHK Gears (Kohara Gear Industry) DS Molded Spur Gear*Since this is a molded product, air bubbles may form inside the material. Avoid additional work. * "Duracon (R)" is a registered trademark of Polyplastics Co., Ltd. in Japan and other countries.Tooth Surface Hardness 110~120HRR Pressure Angle (°) 20 Material Duracon ®(M90-44) Tooth Reference Plane Hole Gear Surface Treatment Molding Tooth Type Normal teeth Type Spur gear
- KHK Gears (Kohara Gear Industry) SSA Spur GearTooth Surface Hardness 194HB or less Pressure Angle (°) 20 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Shape S5 Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 1 S45C (Two screws)Module 1 Included Accessories 2 set screws Pressure Angle (°) 20 Tooth Type Normal teeth Material S45C Type Spur gear
- KHK Gears (Kohara Gear Industry) PS Plastic Spur GearTooth Surface Hardness 115~120HRR Pressure Angle (°) 20 Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole Material MC901 Tooth Type Normal teeth Shape S1 Type Spur gear
- TAMIYA 4-speed worm gearbox HEIt is characterized by low rotation and large torque. Four gear ratios of 84: 1, 216: 1, 555.4: 1, and 1428.2: 1 can be selected, and at the slowest speed of 1428.2: 1, the output shaft rotates about 7 times per minute. In addition, you can select two mounting directions for the gearbox with the ... Read More
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 1-A wide variety of modules, number of teeth, etc. are available at a low price and are highly applicable. * The product image is a representative image. Please be sure to check the shape with the dimensional drawing and each numerical value. * If you order in quantity 1, it will be delivered in o... Read MoreWeb Thickness H (mm) - Rim Diameter I (Φmm) - Backlash (mm) 0.08~0.18 Module 1 Tooth Width E (mm) 10 Tooth Surface Hardness 194HB or less Pressure Angle (°) 20 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Type Spur gear
- KHK Gears (Kohara Gear Industry) SS Spur GearScrew hole J (Φmm) - Thread Size - Tooth Surface Hardness 194HB or less Pressure Angle (°) 20 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Type Spur gear
- KHK Gears (Kohara Gear Industry) DR Molded Flexible RackIt is a molded product that can be deformed and can be used in a wide range of applications not found in metal racks. * "Duracon (R)" is a registered trademark of Polyplastics Co., Ltd. in Japan and other countries.Tooth Surface Hardness 110~120HRR Pressure Angle (°) 20 Overall Length A (mm) 2000 Gear Cutting Reference Plane Bottom Material Duracon ®(M90-44) Accuracy Class KHK R 001 Grade 8 Gear Surface Treatment Molding Tooth Type Normal teeth Shape R4 Type Rack
- KYOUIKU GEAR MFG Spur Gear Module 0.5 BrassModule 0.5 Pressure Angle (°) 20 Material Brass Accuracy Class JIS B 1702-1 (ISO) Class 9-10 Tooth Type Normal teeth Type Spur gear
- TAMIYA Mini Motor Low Speed Gearbox (4 Speed)A compact size gearbox that uses a mini motor. It can be widely used for RC, sensor-based work, robot work, etc. It features a slow speed with a large reduction ratio. You can choose from four gear ratios: 71.4: 1, 149.9: 1, 314.9: 1, and 661.2: 1. The case and gears are made of high-precision pl... Read MoreDimensions, Width W x Height H x Length L (mm) (Gearbox) Approx. 20 x 24 x 30
- KHK Gears (Kohara Gear Industry) SR Gear RackPressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 Tooth Type Normal teeth Shape R1 Type Rack Material S45C Heat Treatment Straightening annealing
- TAMIYA Single Gearbox (4-Speed Type)The gearbox is essential along with the motor as a power unit for work. The single gearbox is a prefabricated gearbox equipped with one motor. With a compact size that allows you to choose from four gear ratios, it can be used for a wide range of work from power-requiring work to speed-oriented w... Read MoreRotational Speed (min -1 [rpm]) 1039/345/115/38 Gear ratio 12.7:1/38.2:1/114.7:1/344.2:1 Rotation Speed / Torque 94/278/809/2276(gf・cm)
- KHK Gears (Kohara Gear Industry) SW WormTooth Surface Hardness 194HB or less Surface Treatment Black dyed Tolerance L H7 Gear Cutting Reference Plane Hole Tooth Type JIS type 3 parallel teeth Accuracy Class KHK W001 Grade 4 Gear Reference Section Right angle Material S45C Type Warm
- KHK Gears (Kohara Gear Industry) DM Molded Miter 20 Miter* The product will be delivered in one piece. Please note that it is not a set of 2 pieces. * "Duracon (R)" is a registered trademark of Polyplastics Co., Ltd. in Japan and other countries.Tolerance A (mm) -0.05~-0.3 Reduction Ratio 1 Tooth Surface Hardness 110~120HRR Number of Teeth 20 Pressure Angle (°) 20 Tip Cone Angle L 49 degrees 48 minutes Shape B1 Material Duracon ®(M90-44) Tooth Type Gleason Tooth Reference Plane Hole Accuracy Class JIS B 1704 Class 8 Type Molded miter Gear Surface Treatment Molding
- TAMIYA Double Gear Box (Right Left Independent 4-Speed Type)A prefabricated gearbox that can take out the power of the two motors separately. Four types of gear ratios can be selected from low speed to high speed, and an independent structure that allows the gear ratio to be changed on the left and right is adopted. The case and gears are made of plastic,... Read MoreMaterial (Case, gear) Plastic, (Shaft) metal Rotational Speed (min -1 [rpm]) 1039/345/115/38 Rotation Speed / Torque 94/278/809/2276(gf・cm) Gear ratio 12.7:1/38.2:1/114.7:1/344.2:1
- KYOUIKU GEAR MFG Spur Gear Module 0.5 Polyacetal (White) Tapped In 2 Points SeriesModule 0.5 Included Accessories 2 set screws Thread Size M 2-M3 Dimensions ls (mm) 3 RoHS directive (corresponding to 10 substances) Correspondence Accuracy, Setting Deviation (μm) JIS B 1702-1 (ISO) Class 9 Accuracy Class JIS B 1702-1 (ISO) Class 9 Tooth Type Normal teeth Material Polyacetal Type Spur gear
- KHK Gears (Kohara Gear Industry) SSAY Spur GearA spur gear with a narrow tooth width dimension designed for light loads.Backlash (mm) 0.08~0.18 Module 1 Tooth Width E (mm) 6 Surface Treatment Black dyed Material S45C Shape S5 Type Spur gear
- TAMIYA 6-speed gearbox HEA gear box assembly kit that allows you to select from 6 different gear ratios by changing gears. It is compact and can be installed vertically or horizontally. The position of the output shaft can be selected from 3 locations, and 3 types of plastic arms, I-shaped type, cross type, and circular ... Read MoreHeight (mm) 27 Width (mm) 68from S$17.99Min. 2 days
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 2 J Series (Completed Type)Hub Length F (mm) 10 Module 2 Tooth Width E (mm) 20 Pressure Angle (°) 20 Overall Length G (mm) 30 Surface Treatment Black dyed Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole (H7) Tooth Type Normal teeth Material S45C Type Spur gear
- AOKI SEIMITSU KOGYO Bevel Gear (Miter Gear)* This product is sold in units of one.Reduction Ratio 1 Pressure Angle (°) 20 Shape B2 Type Bevel gear (miter gear) Surface Treatment Black dyed Gear Surface Treatment Cutting Shaft Hole Diameter Tolerance JIS H7 class Accuracy Class JIS N8 class (former JIS4 class) Tooth Type Normal teeth Material S45C
- TAMIYA Mini Motor Multi-Stage Gearbox (12-Speed)A compact size gearbox that uses a mini motor. It can be widely used for RC, sensor-based work, robot work, etc. Multi-stage gearbox is 4.6: 1, 5.1: 1, 9.7: 1, 10.8: 1, 20.4: 1, 22.6: 1, 42.8: 1, 47.5: 1, 89.9: 1, 99.8: 1, 188.7: 1, 209.7: 12 types of gear ratios of 1 can be selected. Two mountin... Read MoreDimensions, Width W x Height H x Length L (mm) (Gearbox) Approx. 30 x 17 x 30
- TAMIYA Yusei GearboxAn assembly kit for a planetary gearbox named after the internal gears that rotate and revolve in the same way as planets that orbit the sun. A highly accurate gearbox used in precision machinery. There are two 4: 1 and 5: 1 gearboxes in the set, and you can choose from eight gear ratios from 4: ... Read MoreOverall Height (mm) (When completed) 38 Gear ratio 4:1,5:1,16:1,20:1,25:1,80:1,100:1,400:1 Overall Length (mm) (Completion) 90 Clamping Thickness (mm) (Completion) 40
- KHK Gears (Kohara Gear Industry) BB bushWhen using the DS molded spur gear with a diameter smaller than the inner diameter of the intermediate gear (bearing metal press-fit) and the molded gear, press-fit the BB bush. * Compatible product numbers are examples.Shape T8 Tolerance D (mm) +0.02~(-0.01) Material Oilless metal copper Tolerance L (mm) 0~(-0.3) Tolerance d (mm) +0.02~0
- KANA (KATAYAMA CHAIN) K Standard Pinion GearPressure Angle (°) 20 Surface Treatment Black dyed Accuracy JIS N8 class (JIS B1702-1: 1998) Tooth Type Normal teeth Material S45C
- KHK Gears (Kohara Gear Industry) SSDR DR PinionA gear (pinion) exclusively for DR molded flexible racks.Tooth Surface Hardness 194HB or less Pressure Angle (°) 20 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Accuracy Class JIS N8 class (JIS B 1702-1) Tooth Type Normal teeth Shape S1T Material S45C Included Accessories Set screw
- KHK Gears (Kohara Gear Industry) DB molded bevel gear tooth ratio 2*The hole diameter tolerance is -0.05 to -0.30, but the center part of the hole may be slightly larger. *The product will be delivered in one piece. Please note that it is not a set of 2 pieces. * "Duracon (R)" is a registered trademark of Polyplastics Co., Ltd. in Japan and other count... Read MoreTolerance A (mm) -0.05~-0.30 Tooth Surface Hardness 110~120HRR Reduction Ratio 2 Pressure Angle (°) 20 Type Bevel gear Material Duracon ®(M90-44) Tooth Type Gleason Tooth Reference Plane Hole Accuracy Class JIS B 1704 Class 8 Gear Surface Treatment Molding
- KHK Gears (Kohara Gear Industry) SMA completed miterReduction Ratio 1 Number of Teeth 20 Pressure Angle (°) 20 Tooth Surface Hardness 48~53HRC Tip Cone Angle L 49 degrees 48 minutes Surface Treatment Black dyed Type Complete Miter Gear Surface Treatment Cutting Tooth Type Gleason Tolerance A H7 Gear Cutting Reference Plane Hole Accuracy Class JIS B 1704 Class 4 Material S45C Included Accessories Set screw Heat Treatment Tooth surface induction hardening
- KYOUIKU GEAR MFG Spur Gear Module 0.5 S45CModule 0.5 Pressure Angle (°) 20 RoHS directive (corresponding to 10 substances) Correspondence Tooth Type Normal teeth Material S45C Type Spur gear
- KHK Gears (Kohara Gear Industry) SB Steel Bevel GearTooth Surface Hardness 194HB or less Pressure Angle (°) 20 Type Bevel gear Surface Treatment Black dyed Gear Surface Treatment Cutting Tooth Type Gleason Tolerance A H7 Gear Cutting Reference Plane Hole Accuracy Class JIS B 1704 Class 3 Material S45C
- AOKI SEIMITSU KOGYO Spur gear MP = 2.0There are various materials for gears. Please choose according to your application. 2 Gear accuracy 1) Gear JIS4 grade. Tooth labs are JIS 1st to 3rd grade. Quenched gear (finishing pear) is about JIS 6-7 grade. 2) Hole diameter H7 finish. 3 Precautions for additional processing 1) Since the teet... Read MoreModule 2 Tooth Width (mm) 20 Accuracy Class JIS N8 class (former JIS4 class) Tooth Type Normal teeth Type Spur gear
- KHK Gears (Kohara Gear Industry) BSS Spur Gear Module 0.5A small spur gear that is resistant to rust on modules 0.5 to 0.8. Can be used in combination with DS spur gearsKeyway Dimensions, Width x Depth (mm) - Module 0.5 Backlash (mm) 0~0.10 Pressure Angle (°) 20 Tooth Width E (mm) 3 Tooth Surface Hardness 80HV or more Gear Surface Treatment Cutting Material Free-cutting brass (C3604) Tolerance A H7 Gear Cutting Reference Plane Hole Accuracy Class JIS N8 class (JIS B 1702-1) Tooth Type Normal teeth Type Spur gear
- KHK Gears (Kohara Gear Industry) CG Worm WheelGear Surface Treatment Cutting Material FC200 Tolerance A H7 Gear Cutting Reference Plane Hole Accuracy Class KNK W 002 Grade 4 Tooth Type Normal teeth Gear Reference Section Right angle Type Worm wheel
- KYOUIKU GEAR MFG Warm module 1 S45CModule 1 Reference circle diameter d (Φmm) 16 Tooth tip circle diameter da (Φmm) 18 Pressure Angle (°) 20 Tooth Type Normal teeth Material S45C Type Worm gear
- TAMIYA Twin motor gear boxA gearbox that can take out the movements of the two motors separately. It features smooth and reliable movement due to the reinforced plastic gear. You can enjoy work with varying movements, such as a remote control tank combined with a truck and wheel set. The gear ratio can be selected from 58... Read MoreShaft Length (mm) 100 (output) Overall Height (mm) 23 Rotational Speed (min -1 [rpm]) 227/65 Gear ratio 58.2:1/203.7:1 Clamping Thickness (mm) 50 Overall Length (mm) 75 Torque (gcm) 419/1404