Spur Gears
Spur gears are cylindrical gears with teeth that are parallel to the shaft. A gear is a mechanical element that is attached to a transmission vehicle for the purpose of power transmission, such as changing the direction of rotation, distributing power, decelerating and accelerating. Unlike the flat belt, which also conducts power, it can be reliably transmitted without slipping, so it is indispensable for the timing mechanism. Spur gears are most often used because they are easy to create. It is made of various materials such as plastic, carbon steel and polyacetal, and can be selected according to the intended use. The shape is also created with various numbers of teeth and tooth width dimensions.
Other Related Pages
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 0.5We have a wide variety of modules, number of teeth, etc., and are inexpensive and highly applicable. * The accuracy grade is "equivalent".Web Thickness H (mm) - Rim Diameter I (Φmm) - Keyway Dimensions, Width x Depth (mm) - Module 0.5 Backlash (mm) 0~0.10 Tooth Surface Hardness 194HB or less Pressure Angle (°) 20 Tooth Width E (mm) 5 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Type Spur gear
- KYOUIKU GEAR MFG Spur gear S80DIt is a small precision gear. Used for general industrial machinery, medical equipment, food machineryModule 0.8 Pressure Angle (°) 20 gear accuracy JISB1702-1 (ISO) Class 9-10 Tooth Type Normal teethfrom S$6.99Min. 3 days
- KHK Gears (Kohara Gear Industry) DS Molded Spur Gear*Since this is a molded product, air bubbles may form inside the material. Avoid additional work. * "Duracon (R)" is a registered trademark of Polyplastics Co., Ltd. in Japan and other countries.Tooth Surface Hardness 110~120HRR Pressure Angle (°) 20 Material Duracon ®(M90-44) Tooth Reference Plane Hole Gear Surface Treatment Molding Tooth Type Normal teeth Type Spur gear
- KHK Gears (Kohara Gear Industry) SSA Spur GearTooth Surface Hardness 194HB or less Pressure Angle (°) 20 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Shape S5 Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 1 S45C (Two screws)Module 1 Included Accessories 2 set screws Pressure Angle (°) 20 Tooth Type Normal teeth Material S45C Type Spur gear
- KHK Gears (Kohara Gear Industry) PS Plastic Spur GearTooth Surface Hardness 115~120HRR Pressure Angle (°) 20 Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole Material MC901 Tooth Type Normal teeth Shape S1 Type Spur gear
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 1-A wide variety of modules, number of teeth, etc. are available at a low price and are highly applicable. * The product image is a representative image. Please be sure to check the shape with the dimensional drawing and each numerical value. * If you order in quantity 1, it will be delivered in o... Read MoreWeb Thickness H (mm) - Rim Diameter I (Φmm) - Backlash (mm) 0.08~0.18 Module 1 Tooth Width E (mm) 10 Tooth Surface Hardness 194HB or less Pressure Angle (°) 20 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Type Spur gear
- KHK Gears (Kohara Gear Industry) SS Spur GearScrew hole J (Φmm) - Thread Size - Tooth Surface Hardness 194HB or less Pressure Angle (°) 20 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 0.5 BrassModule 0.5 Pressure Angle (°) 20 Material Brass Accuracy Class JIS B 1702-1 (ISO) Class 9-10 Tooth Type Normal teeth Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 0.5 Polyacetal (White) Tapped In 2 Points SeriesModule 0.5 Included Accessories 2 set screws Thread Size M 2-M3 Dimensions ls (mm) 3 RoHS directive (corresponding to 10 substances) Correspondence Accuracy, Setting Deviation (μm) JIS B 1702-1 (ISO) Class 9 Accuracy Class JIS B 1702-1 (ISO) Class 9 Tooth Type Normal teeth Material Polyacetal Type Spur gear
- KHK Gears (Kohara Gear Industry) SSAY Spur GearA spur gear with a narrow tooth width dimension designed for light loads.Backlash (mm) 0.08~0.18 Module 1 Tooth Width E (mm) 6 Surface Treatment Black dyed Material S45C Shape S5 Type Spur gear
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 2 J Series (Completed Type)Hub Length F (mm) 10 Module 2 Tooth Width E (mm) 20 Pressure Angle (°) 20 Overall Length G (mm) 30 Surface Treatment Black dyed Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole (H7) Tooth Type Normal teeth Material S45C Type Spur gear
- KANA (KATAYAMA CHAIN) K Standard Pinion GearPressure Angle (°) 20 Surface Treatment Black dyed Accuracy JIS N8 class (JIS B1702-1: 1998) Tooth Type Normal teeth Material S45C
- KYOUIKU GEAR MFG Spur Gear Module 0.5 S45CModule 0.5 Pressure Angle (°) 20 RoHS directive (corresponding to 10 substances) Correspondence Tooth Type Normal teeth Material S45C Type Spur gear
- AOKI SEIMITSU KOGYO Spur gear MP = 2.0There are various materials for gears. Please choose according to your application. 2 Gear accuracy 1) Gear JIS4 grade. Tooth labs are JIS 1st to 3rd grade. Quenched gear (finishing pear) is about JIS 6-7 grade. 2) Hole diameter H7 finish. 3 Precautions for additional processing 1) Since the teet... Read MoreModule 2 Tooth Width (mm) 20 Accuracy Class JIS N8 class (former JIS4 class) Tooth Type Normal teeth Type Spur gear
- KHK Gears (Kohara Gear Industry) BSS Spur Gear Module 0.5A small spur gear that is resistant to rust on modules 0.5 to 0.8. Can be used in combination with DS spur gearsKeyway Dimensions, Width x Depth (mm) - Module 0.5 Backlash (mm) 0~0.10 Pressure Angle (°) 20 Tooth Width E (mm) 3 Tooth Surface Hardness 80HV or more Gear Surface Treatment Cutting Material Free-cutting brass (C3604) Tolerance A H7 Gear Cutting Reference Plane Hole Accuracy Class JIS N8 class (JIS B 1702-1) Tooth Type Normal teeth Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 0.5 Polyacetal (White)Module 0.5 RoHS directive (corresponding to 10 substances) Correspondence Material Polyacetal Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 0.3 BrassModule 0.3 Pressure Angle (°) 20 Material Brass RoHS directive (corresponding to 10 substances) Correspondence Accuracy Class JIS B 1702-1 (ISO) Class 9 Tooth Type Normal teeth Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 1.5 S45CModule 1.5 RoHS directive (corresponding to 10 substances) Correspondence Material S45C Type Spur gear
- KHK Gears (Kohara Gear Industry) PS Plastic Spur Gear Module 1 J Series (Completed Type)KHK's original shaft hole finished product with standardized hole diameter, keyway, and mounting hole dimensions.Module 1 Hub Length F (mm) 10 Tooth Width E (mm) 10 Pressure Angle (°) 20 Overall Length G (mm) 20 Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole Accuracy Class JIS B 1702-1 N9 class Material MC901 Heat Treatment None Tooth Type Normal teeth Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 0.75 BrassModule 0.75 Material Brass RoHS directive (corresponding to 10 substances) Correspondence Type Spur gear
- KHK Gears (Kohara Gear Industry) SSG tooth grinding spur gearPressure Angle (°) 20 Tooth Surface Hardness 48~53HRC Surface Treatment Black dyeing other than teeth Tolerance A H7 Gear Surface Polishing Reference Hole Tooth Type Normal teeth Shape S1 Material S45C Type Spur gear Heat Treatment Tooth surface induction hardening Gear Surface Treatment grinding
- KYOUIKU GEAR MFG Spur Gear Module 1 S45CModule 1 Material S45C Type Spur gearfrom S$6.49Min. 2 days
- KYOUIKU GEAR MFG Spur Gear Module 0.8 BrassModule 0.8 Material Brass RoHS directive (corresponding to 10 substances) Correspondence Type Spur gear
- KHK Gears (Kohara Gear Industry) Spur Gear SS1We have a wide variety of modules, number of teeth, etc., and are inexpensive and highly applicable. It is a finished product that does not require any additional work. Gears for power transmission.
- KHK Gears (Kohara Gear Industry) PSA plastic spur gearTooth Surface Hardness 115~120HRR Pressure Angle (°) 20 Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole Material MC901 Tooth Type Normal teeth Shape S5 Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 1 Polyacetal (White)Module 1 Type Spur gear RoHS directive (corresponding to 10 substances) Correspondence Material Polyacetal
- KYOUIKU GEAR MFG Spur Gear Module 2 S45CModule 2 RoHS directive (corresponding to 10 substances) Correspondence Material S45Cfrom S$7.99Min. 5 days
- KYOUIKU GEAR MFG Spur Gear Module 1 Polyacetal (Blue)Module 1 Hub Length lh (mm) 10 Tooth width b (mm) 10 Pressure Angle (°) 20 Overall Length l (mm) 20 Shape B1 RoHS directive (corresponding to 10 substances) Correspondence Accuracy Class JIS B 1702-1 (ISO) Class 9-10 Material Polyacetal (blue)
- KHK Gears (Kohara Gear Industry) SSA Spur Gear J Series Module 1KHK's original shaft hole finished product with standardized hole diameter, keyway, and mounting hole dimensions.Backlash (mm) 0.08~0.18 Module 1 Dimension E (mm) 10 Tooth Width (mm) 10 Tooth Surface Hardness 194HB or less Pressure Angle (°) 20° Surface Treatment Black dyed Accuracy Class JIS B 1702-1 N8 class Tooth Type Normal teeth Material S45C Type Spur gear
- AOKI SEIMITSU KOGYO Spur gear MP = 3.0There are various materials for gears. Please choose according to your application. 2 Gear accuracy 1) Gear JIS4 grade. Tooth labs are JIS 1st to 3rd grade. Quenched gear (finishing pear) is about JIS 6-7 grade. 2) Hole diameter H7 finish. 3 Precautions for additional processing 1) Since the teet... Read MoreDimensions BL (mm) 18 Module 3 Tooth Width (mm) 30 Overall Length L (mm) 48 Surface Treatment Black dyed Material S45C Type Spur gear
- KYOUIKU GEAR MFG KG Spur Gear Module 0.5 Brass Type B2Equivalent to new JIS grade 9-10. Module 0.5, pressure angle 20 ° (normal teeth).Module 0.5 Tooth width b (mm) 2 Hole Diameter (Φmm) 3(H8) Material Brass
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 3 J Series (Completed Type)KHK's original shaft hole finished product with standardized hole diameter, keyway, and mounting hole dimensions. * The additional engineering department is not re-black dyed.Hub Length F (mm) 15 Pressure Angle (°) 20 Module 3 Tooth Width E (mm) 30 Overall Length G (mm) 45 Surface Treatment Black dyed Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole (H7) Tooth Type Normal teeth Material S45C Type Spur gearfrom S$29.99Min. 13 days
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 0.8-A wide variety of modules, number of teeth, etc. are available at a low price and are highly applicable. * The accuracy grade is "equivalent".Web Thickness H (mm) - Keyway Dimensions, Width x Depth (mm) - Rim Diameter I (Φmm) - Module 0.8 Backlash (mm) 0~0.10 Tooth Surface Hardness 194HB or less Pressure Angle (°) 20 Tooth Width E (mm) 8 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Type Spur gear
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 2.5 J Series (Completed Type)KHK's original shaft hole finished product with standardized hole diameter, keyway, and mounting hole dimensions. * The additional engineering department is not re-black dyed.Hub Length F (mm) 12 Module 2.5 Pressure Angle (°) 20 Tooth Width E (mm) 25 Overall Length G (mm) 37 Surface Treatment Black dyed Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole (H7) Tooth Type Normal teeth Material S45C Type Spur gear
- KYOUIKU GEAR MFG Spur Gear Module 1 Polyacetal (White)This is a new series with two screws (120 ° arrangement).Module 1 Pressure Angle (°) 20 Dimension Ls (mm) 4 Hub Length lh (mm) 8 Shape B1 RoHS directive (corresponding to 10 substances) Correspondence Accuracy Class JIS B 1702-1 (ISO) Class 9 Screw Size M x Number M4×2 Tooth Type Normal teeth Material Polyacetal Type Spur gearfrom S$11.99Min. 2 days
- KYOUIKU GEAR MFG Spur Gear Module 0.75 S45CModule 0.75 Pressure Angle (°) 20 RoHS directive (corresponding to 10 substances) Correspondence Accuracy Class JIS B 1702-1 (ISO) Class 8-9 Tooth Type Normal teeth Material S45C Type Spur gear
- KYOUIKU GEAR MFG Stainless Spur Gear Module 0.5 SUS304The product with product number S50SU □□ K * has two screws (120 ° distribution), and the fastening force is 1.6 times. * Set screw is not included.Module 0.5 Pressure Angle (°) 20 RoHS directive (corresponding to 10 substances) Correspondence Accuracy Class JIS B 1702-1 (ISO) Class 9 Tooth Type Normal teeth Material SUS304 Type Spur gearfrom S$19.99Min. 5 days
- KYOUIKU GEAR MFG KG Spur Gear Module 1. 0 S45C A1 TypeEquivalent to new JIS grade 9-10.Module 1 Material S45Cfrom S$9.89Min. 2 days