All Category

Bevel Gears

A bevel gear is a type of gear that originates from an umbrella with a conical shape. Sometimes called bevel gear. This is a commonly used gear when the conical surface has teeth and the two axes are not parallel but angled. Used for drive shafts of automobiles and shaft drive motorcycles. Of the bevel gears, the one with the shaft angle of 90 degrees and the same number of teeth is the miter gear. There are various products on the market, such as those made of rust-resistant stainless steel used in food machinery and those made of MC nylon that are light and usable without lubrication.
View : Grid List
Filter

Items 1 - 40 of 312

Set Ascending Direction
  1. SMC completed miter
    KHK Gears (Kohara Gear Industry) SMC completed miter
    Reduction Ratio  Pressure Angle (°)  20  Number of Teeth  20  Tooth Surface Hardness  48~53HRC  Tip Cone Angle L  49 degrees 48 minutes  Shape  BK  Surface Treatment  Black dyed  Type  Complete Miter  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 4  Material  S45C  Included Accessories  Set screw  Heat Treatment  Tooth surface induction hardening 
    from S$49.99
    Min. 3 days
  2. DM Molded Miter 20 Miter
    KHK Gears (Kohara Gear Industry) DM Molded Miter 20 Miter
    * The product will be delivered in one piece. Please note that it is not a set of 2 pieces. * "Duracon (R)" is a registered trademark of Polyplastics Co., Ltd. in Japan and other countries.
    Tolerance A (mm)  -0.05~-0.3  Reduction Ratio  Tooth Surface Hardness  110~120HRR  Number of Teeth  20  Pressure Angle (°)  20  Tip Cone Angle L  49 degrees 48 minutes  Shape  B1  Material  Duracon ®(M90-44)  Tooth Type  Gleason  Tooth Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 8  Type  Molded miter  Gear Surface Treatment  Molding 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  3. Bevel Gear (Miter Gear)
    AOKI SEIMITSU KOGYO Bevel Gear (Miter Gear)
    * This product is sold in units of one.
    Reduction Ratio  Pressure Angle (°)  20  Shape  B2  Type  Bevel gear (miter gear)  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Shaft Hole Diameter Tolerance  JIS H7 class  Accuracy Class  JIS N8 class (former JIS4 class)  Tooth Type  Normal teeth  Material  S45C 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  4. DB molded bevel gear tooth ratio 2
    KHK Gears (Kohara Gear Industry) DB molded bevel gear tooth ratio 2
    *The hole diameter tolerance is -0.05 to -0.30, but the center part of the hole may be slightly larger. *The product will be delivered in one piece. Please note that it is not a set of 2 pieces. * "Duracon (R)" is a registered trademark of Polyplastics Co., Ltd. in Japan and other count... Read More
    Tolerance A (mm)  -0.05~-0.30  Tooth Surface Hardness  110~120HRR  Reduction Ratio  Pressure Angle (°)  20  Type  Bevel gear  Material  Duracon ®(M90-44)  Tooth Type  Gleason  Tooth Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 8  Gear Surface Treatment  Molding 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  5. SMA completed miter
    KHK Gears (Kohara Gear Industry) SMA completed miter
    Reduction Ratio  Number of Teeth  20  Pressure Angle (°)  20  Tooth Surface Hardness  48~53HRC  Tip Cone Angle L  49 degrees 48 minutes  Surface Treatment  Black dyed  Type  Complete Miter  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 4  Material  S45C  Included Accessories  Set screw  Heat Treatment  Tooth surface induction hardening 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  6. SB Steel Bevel Gear
    KHK Gears (Kohara Gear Industry) SB Steel Bevel Gear
    Tooth Surface Hardness  194HB or less  Pressure Angle (°)  20  Type  Bevel gear  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 3  Material  S45C 
    Rating:
    100%
    from S$13.99
    Min. 3 days
  7. SM Miter 20 Miter
    KHK Gears (Kohara Gear Industry) SM Miter 20 Miter
    * Please note that we cannot perform additional machining such as hole drilling or keyway machining.
    Reduction Ratio  Tooth Surface Hardness  194HB or less  Number of Teeth  20  Pressure Angle (°)  20  Tip Cone Angle L  49 degrees 48 minutes  Shape  B3  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 3  Type  Miter  Material  S45C 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  8. SMB Finished Bore Miter
    KHK Gears (Kohara Gear Industry) SMB Finished Bore Miter
    Reduction Ratio  Pressure Angle (°)  20  Number of Teeth  20  Tooth Surface Hardness  48~53HRC  Tip Cone Angle L  49 degrees 48 minutes  Surface Treatment  Black dyed  Type  Complete Miter  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 4  Material  S45C  Included Accessories  Set screw  Heat Treatment  Tooth surface induction hardening 
    from S$22.99
    Min. 2 days
  9. Bevel Gear Speed Ratio 1: 2
    AOKI SEIMITSU KOGYO Bevel Gear Speed Ratio 1: 2
    * This product is sold in units of one. When using at a speed ratio of 1: 2, it is necessary to purchase a compatible product separately.
    Reduction Ratio  Pressure Angle (°)  20  Type  Bevel gear  Gear Surface Treatment  Cutting  Shaft Hole Diameter Tolerance  JIS H7 class  Accuracy Class  JIS N8 class (former JIS4 class)  Tooth Type  Normal teeth 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  10. Miter gear module 0.5 brass
    KYOUIKU GEAR MFG Miter gear module 0.5 brass
    Module  0.5  Reduction Ratio  JIS Grade  Hub Length lh (mm)  Material  Brass  Type  Miter gear 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  11. Miter Gear Module 1 S45C
    KYOUIKU GEAR MFG Miter Gear Module 1 S45C
    Reduction Ratio  Module  Material  S45C 
    from S$13.99
    Min. 2 days
  12. Spiral miter gear L speed ratio 1: 1
    AOKI SEIMITSU KOGYO Spiral miter gear L speed ratio 1: 1
    * This product is sold in units of one. When using at a speed ratio of 1: 1, it is necessary to purchase a compatible product separately.
    Reduction Ratio  Pressure Angle (°)  20  Surface Treatment  Black dyed  Spiral Angle  Left  Material  S45C  Type  Spiral miter gear 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  13. Miter Gear Polyacetal (Blue)
    KYOUIKU GEAR MFG Miter Gear Polyacetal (Blue)
    Reduction Ratio  Pressure Angle (°)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal 
    from S$14.99
    Min. 5 days
  14. Spiral Bevel Gear Module 1 S45C
    KYOUIKU GEAR MFG Spiral Bevel Gear Module 1 S45C
    * This product is sold in units of one.
    Module  Type  Bevel gear  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C 
    from S$14.99
    Min. 5 days
  15. Sintered miter
    KHK Gears (Kohara Gear Industry) Sintered miter
    We have realized a low price by taking advantage of the mass production effect of the sintering method. It is a small and lightweight product. Gears for power transmission.
    2018 Trusco page  2 0127  Material  SMF5040 
    from S$6.59
    Min. 2 days
  16. Bevel Gear Speed Ratio 1: 3
    AOKI SEIMITSU KOGYO Bevel Gear Speed Ratio 1: 3
    * This product is sold in units of one. When using at a speed ratio of 1: 3, it is necessary to purchase a compatible product separately.
    Pressure Angle (°)  20  Reduction Ratio  Type  Bevel gear  Gear Surface Treatment  Cutting  Shaft Hole Diameter Tolerance  JIS H7 class  Accuracy Class  JIS N8 class (former JIS4 class)  Tooth Type  Normal teeth 
    from S$16.99
    Min. 2 days
  17. PM Plastic Miter 25 Miter
    KHK Gears (Kohara Gear Industry) PM Plastic Miter 25 Miter
    Reduction Ratio  Tooth Surface Hardness  115~120HRR  Pressure Angle (°)  20  Number of Teeth  25  Tip Cone Angle L  48 degrees 51 minutes  Shape  B3  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 4  Material  MC901  Type  Plastic miter 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  18. Bevel Gear Ratio 1: 4
    AOKI SEIMITSU KOGYO Bevel Gear Ratio 1: 4
    * This product is sold in units of one. When using at a speed ratio of 1: 4, it is necessary to purchase a compatible product separately.
    Pressure Angle (°)  20  Reduction Ratio  Type  Bevel gear  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Shaft Hole Diameter Tolerance  JIS H7 class  Accuracy Class  JIS N8 class (former JIS4 class)  Tooth Type  Normal teeth 
    from S$19.99
    Min. 5 days
  19. Spiral miter gear module 1 helix angle 35 ° S45C
    KYOUIKU GEAR MFG Spiral miter gear module 1 helix angle 35 ° S45C
    Keyway (b2 x t2) (mm)  Module  Reduction Ratio  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Miter gear  Material  S45C 
    from S$16.99
    Min. 5 days
  20. SM Miter 25 Miter
    KHK Gears (Kohara Gear Industry) SM Miter 25 Miter
    * Please note that we cannot perform additional machining such as hole drilling or keyway machining.
    Reduction Ratio  Tooth Surface Hardness  194HB or less  Pressure Angle (°)  20  Number of Teeth  25  Tip Cone Angle L  48 degrees 51 minutes  Shape  B3  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 3  Type  Miter  Material  S45C 
    from S$14.99
    Min. 3 days
  21. Miter gear module 0.5 Helix angle 35 ° S45C
    KYOUIKU GEAR MFG Miter gear module 0.5 Helix angle 35 ° S45C
    Module  0.5  Reduction Ratio  Hub Length lh (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Miter gear  Material  S45C 
    from S$12.99
    Min. 5 days
  22. PM plastic miter 20 miter
    KHK Gears (Kohara Gear Industry) PM plastic miter 20 miter
    Reduction Ratio  Tooth Surface Hardness  115~120HRR  Number of Teeth  20  Pressure Angle (°)  20  Tip Cone Angle L  49 degrees 48 minutes  Shape  B3  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 4  Material  MC901  Type  Plastic miter 
    from S$17.99
    Min. 2 days
  23. SMA completed miter
    KHK Gears (Kohara Gear Industry) SMA completed miter
    Reduction Ratio  Pressure Angle (°)  20  Number of Teeth  25  Tip Cone Angle L  48 degrees 51 minutes  Tooth Surface Hardness  48~53HRC  Surface Treatment  Black dyed  Type  Complete Miter  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 4  Material  S45C  Included Accessories  Set screw  Heat Treatment  Tooth surface induction hardening 
    Rating:
    100%
    from S$26.99
    Min. 3 days
  24. SMS Spiral Miter
    KHK Gears (Kohara Gear Industry) SMS Spiral Miter
    As a popular product of spiral miter, it has a large number of modules and teeth, and has applicability.
    Reduction Ratio  Pressure Angle (°)  20  Helix Angle (°)  35  Tooth Surface Hardness  50~60HRC  Shape  B3  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704: 1978 Class 4  Material  S45C  Type  Spiral miter  Heat Treatment  Tooth surface induction hardening 
    Rating:
    100%
    from S$22.99
    Min. 3 days
  25. Miter gear
    KYOUIKU GEAR MFG Miter gear
    Used for general industrial machinery, food machinery, medical equipment, etc. * If the mating gear is used in combination with a product other than the manufacturer, problems may occur.
    Teeth ratio  1:1  Pressure Angle (°)  20 
    from S$12.99
    Min. 3 days
  26. Spiral miter gear R speed ratio 1: 1
    AOKI SEIMITSU KOGYO Spiral miter gear R speed ratio 1: 1
    * This product is sold in units of one. When using at a speed ratio of 1: 1, it is necessary to purchase a compatible product separately.
    Reduction Ratio  Pressure Angle (°)  20  Helix Angle (°)  35  Shape  B2  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Shaft Hole Diameter Tolerance  JIS H7 class  Accuracy Class  JIS N8 class (former JIS4 class)  Tooth Type  Normal teeth  Material  S45C  Type  Spiral miter gear 
    Rating:
    80%
    from S$11.99
    Min. 5 days
  27. SM Miter 16 Miter
    KHK Gears (Kohara Gear Industry) SM Miter 16 Miter
    Pitch Cone Diameter K (Φmm)  Reduction Ratio  Number of Teeth  16  Tooth Surface Hardness  194HB or less  Pressure Angle (°)  20  Tip Cone Angle L  51 degrees 00 minutes  Shape  B2  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 3  Type  Miter  Material  S45C 
    from S$14.99
    Min. 3 days
  28. Bevel gear module 0.5 S45C
    KYOUIKU GEAR MFG Bevel gear module 0.5 S45C
    Module  0.5  Reduction Ratio  Tooth width b (mm)  3.2  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C 
    Rating:
    100%
    from S$12.99
    Min. 139 days
  29. Bevel gear module 0.5 brass
    KYOUIKU GEAR MFG Bevel gear module 0.5 brass
    Reduction Ratio  Type  Bevel  Material  Brass 
    Rating:
    80%
    from S$16.99
    Min. 32 days
  30. MBSA / MBSB completed bevel gear
    KHK Gears (Kohara Gear Industry) MBSA / MBSB completed bevel gear
    It is a finished product that can be used without additional processing. Has excellent strength and wear resistance.
    Type  Complete bevel gear  Material  SCM415 
    from S$67.99
    Min. 6 days
  31. Bevel gear
    KYOUIKU GEAR MFG Bevel gear
    Used for general industrial machinery, food machinery, medical equipment, etc. * If the mating gear is used in combination with a product other than the manufacturer, problems may occur.
    Pressure Angle (°)  20 
    from S$17.99
    Min. 3 days
  32. Bevel Gear Module 1 S45C
    KYOUIKU GEAR MFG Bevel Gear Module 1 S45C
    JIS Grade  Type  Bevel  Material  S45C 
    Rating:
    40%
    from S$14.99
    Min. 5 days
  33. PB plastic bevel gear
    KHK Gears (Kohara Gear Industry) PB plastic bevel gear
    It is a lightweight product that uses MC nylon as the material and can be used without lubrication.
    Type  Bevel gear  Material  MC901 
    from S$17.99
    Min. 3 days
  34. Spiral bevel gear
    KHK Gears (Kohara Gear Industry) Spiral bevel gear
    As a popular product of spiral bevel gears, we have a large number of modules and gear ratios. Gears for power transmission.
    2018 Trusco page  2 0130  Material  S45C 
    from S$29.99
    Min. 3 days
  35. Miter gear module 0.8 Helix angle 35 ° S45C
    KYOUIKU GEAR MFG Miter gear module 0.8 Helix angle 35 ° S45C
    Module  0.8  Reduction Ratio  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C 
    from S$14.99
    Min. 2 days
  36. LM Sintered Miter
    KHK Gears (Kohara Gear Industry) LM Sintered Miter
    We have realized a low price by taking advantage of the mass production effect of the sintering method. It is a small and lightweight product.
    Reduction Ratio  Number of Teeth  20  Shape  B1  Material  SMF5040  Type  Sintered miter 
    from S$5.59
    Min. 7 days
  37. SMA Finished Bore Miter Gear
    KHK Gears (Kohara Gear Industry) SMA Finished Bore Miter Gear
    Reduction Ratio  Pressure Angle (°)  20  Number of Teeth  30  Tip Cone Angle L  48 degrees 12 minutes  Tooth Surface Hardness  48~53HRC  Shape  BK  Surface Treatment  Black dyed  Type  Complete Miter  Gear Surface Treatment  Cutting  Tooth Type  Gleason  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  JIS B 1704 Class 4  Material  S45C  Included Accessories  Set screw  Heat Treatment  Tooth surface induction hardening 
    from S$29.99
    Min. 3 days
  38. Bevel gear module 0.8 S45C
    KYOUIKU GEAR MFG Bevel gear module 0.8 S45C
    Module  0.8  Reduction Ratio  Tooth width b (mm)  4.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C 
    from S$14.99
    Min. 6 days
  39. MMSA / MMSB completed spiral miter
    KHK Gears (Kohara Gear Industry) MMSA / MMSB completed spiral miter
    It is a finished product that can be used without additional processing. Has excellent strength and wear resistance.
    Reduction Ratio  Number of Teeth  20  Type  Complete spiral miter  Material  SCM415 
    Rating:
    20%
    from S$34.99
    Min. 3 days
  40. Bevel gear speed ratio 1: 1.5
    AOKI SEIMITSU KOGYO Bevel gear speed ratio 1: 1.5
    * This product is sold in units of one. When using at a speed ratio of 1: 1.5, it is necessary to purchase a compatible product separately.
    Reduction Ratio  1.5  Pressure Angle (°)  20  Type  Bevel gear  Surface Treatment  Black dyed  Material  S45C 
    from S$16.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 312

Set Ascending Direction