All Category

Helical Gears

Helical gears are cylindrical gears that have helical lines. The teeth are twisted as they move in the axial direction, and they have the characteristic of reducing vibration and noise. They are used for high-speed gears. However, it is difficult to transmit power compared to ordinary spur gears, and there is a demerit that a bearing may be required. There are various things such as size, material, and shape, so make sure to check if you can use them.
View : Grid List
Filter

Items 1 - 40 of 67

Set Ascending Direction
  1. Helical gear / screw gear module 1.5 polyacetal (blue)
    KYOUIKU GEAR MFG Helical gear / screw gear module 1.5 polyacetal (blue)
    Module  1.5  Hub Length lh (mm)  10  Tooth width b (mm)  15  Pressure Angle (°)  20  Overall Length l (mm)  25  Helix Angle (°)  45  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy Class  JIS B 1702-1 (ISO) Class 9-10  Material  Polyacetal 
    from S$17.99
    Min. 5 days
  2. Helical gear / screw gear module 1 polyacetal (blue)
    KYOUIKU GEAR MFG Helical gear / screw gear module 1 polyacetal (blue)
    Module  Hub Length lh (mm)  10  Tooth width b (mm)  12  Pressure Angle (°)  20  Overall Length l (mm)  22  Helix Angle (°)  45  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy Class  JIS B 1702-1 (ISO) Class 9-10  Material  Polyacetal 
    Rating:
    100%
    from S$13.99
    Min. 5 days
  3. Helical gear
    AOKI SEIMITSU KOGYO Helical gear
    Gear material S45C
    Surface Treatment  Black dyed  Type  Helical gear  Spiral Angle  Left  Material  S45C 
    from S$16.99
    Min. 5 days
  4. Helical gear
    AOKI SEIMITSU KOGYO Helical gear
    Gear material S45C
    Surface Treatment  Black dyed  Type  Helical gear  Spiral Angle  Right  Material  S45C 
    from S$16.99
    Min. 5 days
  5. SH helical gear module 2
    KHK Gears (Kohara Gear Industry) SH helical gear module 2
    Since it has a higher meshing rate than SS spur gears, it is effective as a countermeasure against noise and vibration.
    Hub Length F (mm)  10  Module  Tooth Width E (mm)  25  Overall Length G (mm)  35  Surface Treatment  Black dyed  Type  Helical gear  Shape  S1  Material  S45C 
    from S$17.99
    Min. 3 days
  6. SH Helical Gear Module 3
    KHK Gears (Kohara Gear Industry) SH Helical Gear Module 3
    Since it has a higher meshing rate than SS spur gears, it is effective as a countermeasure against noise and vibration.
    Hub Length F (mm)  15  Module  Tooth Width E (mm)  35  Overall Length G (mm)  50  Surface Treatment  Black dyed  Type  Helical gear  Shape  S1  Material  S45C 
    from S$32.99
    Min. 7 days
  7. KHG toothed helical gear module 2
    KHK Gears (Kohara Gear Industry) KHG toothed helical gear module 2
    It has excellent strength and wear resistance, and a more compact design is possible.
    Hub Length F (mm)  13  Tooth Width E (mm)  16  Module  Overall Length G (mm)  29  Surface Treatment  Black dyeing other than teeth  Shape  S1  Material  SCM440  Type  Toothed helical gear 
    from S$59.99
    Min. 7 days
  8. Helical gear / screw gear module 1.5 polyacetal (white)
    KYOUIKU GEAR MFG Helical gear / screw gear module 1.5 polyacetal (white)
    Module  1.5  Tooth width b (mm)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Helical gear  Material  Polyacetal 
    from S$23.99
    Min. 5 days
  9. Helical gear / screw gear module 1 S45C
    KYOUIKU GEAR MFG Helical gear / screw gear module 1 S45C
    Module  Tooth width b (mm)  12  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Helical gear  Material  S45C 
    from S$13.99
    Min. 5 days
  10. Helical gear / screw gear module 1.5 S45C
    KYOUIKU GEAR MFG Helical gear / screw gear module 1.5 S45C
    Module  1.5  Tooth width b (mm)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Helical gear  Material  S45C 
    from S$19.99
    Min. 5 days
  11. KHG toothed helical gear module 3
    KHK Gears (Kohara Gear Industry) KHG toothed helical gear module 3
    It has excellent strength and wear resistance, and a more compact design is possible.
    Hub Length F (mm)  16  Tooth Width E (mm)  25  Module  Overall Length G (mm)  41  Surface Treatment  Black dyeing other than teeth  Shape  S1  Material  SCM440  Type  Toothed helical gear 
    from S$89.99
    Min. 7 days
  12. Helical gear
    KHK Gears (Kohara Gear Industry) Helical gear
    Since it has a higher meshing rate than SS spur gears, it is effective as a countermeasure against noise and vibration. Gears for power transmission.
    Material  S45C  2018 Trusco page  2 0119 
    from S$17.99
    Min. 3 days
  13. KHG tooth helical gear J series module 1.5
    KHK Gears (Kohara Gear Industry) KHG tooth helical gear J series module 1.5
    Teeth ratio  Module  1.5  Tooth Width (mm)  12  Dimension F (mm)  12  Dimension E (mm)  12  Tooth 90° Pressure Angle  20°  Dimension G (mm)  24  Tooth Surface Hardness  55~60HRC  Dimension J (mm)  Surface Treatment  Black dyeing other than teeth  Accuracy Class  JIS B 1702-1 N6 class  Tooth Type  Normal teeth  Gear Reference Section  Right angle to axis  Shape  S1K  Material  SCM440  Type  Toothed helical gear 
    from S$119.90
    Min. 7 days
  14. Helical gear / screw gear module 2 polyacetal (blue)
    KYOUIKU GEAR MFG Helical gear / screw gear module 2 polyacetal (blue)
    Hub Length lh (mm)  15  Module  Pressure Angle (°)  20  Tooth width b (mm)  20  Overall Length l (mm)  35  Helix Angle (°)  45  RoHS directive (corresponding to 10 substances)  Correspondence  Accuracy Class  JIS B 1702-1 (ISO) Class 9-10  Material  Polyacetal 
    from S$28.99
    Min. 5 days
  15. KHG tooth helical gear module 1
    KHK Gears (Kohara Gear Industry) KHG tooth helical gear module 1
    It has excellent strength and wear resistance, and a more compact design is possible.
    Module  Hub Length F (mm)  10  Overall Length G (mm)  18  Tooth Width E (mm)  Surface Treatment  Black dyeing other than teeth  Shape  S1  Material  SCM440  Type  Toothed helical gear 
    from S$68.99
    Min. 7 days
  16. Helical gear / screw gear module 1 polyacetal (white)
    KYOUIKU GEAR MFG Helical gear / screw gear module 1 polyacetal (white)
    Module  Tooth width b (mm)  12  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Helical gear  Material  Polyacetal 
    from S$11.99
    Min. 5 days
  17. Helical gear / screw gear module 3 S45C
    KYOUIKU GEAR MFG Helical gear / screw gear module 3 S45C
    Tooth width b (mm)  25  Module  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Helical gear  Material  S45C 
    from S$48.99
    Min. 6 days
  18. SHE helical gear
    KHK Gears (Kohara Gear Industry) SHE helical gear
    Tooth Surface Hardness  (Less than 194HB)  Helix Angle  19°31′41″  Tooth 90° Pressure Angle  20°  Hub Length F (mm)  25  Tooth Width E (mm)  40  Overall Length G (mm)  65  Specification  Alterations: possible  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Gear Cutting Reference Plane  Hole (H7)  Accuracy Class  JIS B 1702 Class 4  Spiral Angle  Backlash (mm)  Lower limit: 0.16, upper limit: 0.34  Heat Treatment  None  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Shape  S1  Material  S45C  Cell Spacing (mm)  m4 (module: CP13.333) 
    from S$68.99
    Min. 6 days
  19. PUSCP Lubricating gear
    KHK Gears (Kohara Gear Industry) PUSCP Lubricating gear
    Shape  S5  Number of Teeth  24 
    from S$349.90
    Min. 9 days
  20. flex pump
    KHK Gears (Kohara Gear Industry) flex pump
    Mass (kg)  1.12  Lubricant  Grease up to NLGI consistency number 3  Mounting Side  Mountable in all directions  Piping connection method  Tube T-6 x 4, available up to 10m  Type of Acting  piston pump type 
    from S$1,299.00
    Min. 9 days
  21. PUH Lubrication gear
    KHK Gears (Kohara Gear Industry) PUH Lubrication gear
    Shape  S5  Module  m1.5  Number of Teeth  24 
    from S$239.90
    Min. 9 days
  22. PUH Lubrication gear
    KHK Gears (Kohara Gear Industry) PUH Lubrication gear
    Number of Teeth  17  Module  m5  Shape  S5 
    from S$389.90
    Min. 9 days
  23. KHG tooth helical gear J series module 2
    KHK Gears (Kohara Gear Industry) KHG tooth helical gear J series module 2
    Teeth ratio  Dimension F (mm)  13  Tooth Width (mm)  16  Dimension E (mm)  16  Module  Tooth 90° Pressure Angle  20°  Dimension G (mm)  29  Tooth Surface Hardness  55~60HRC  Dimension J (mm)  6.5  Surface Treatment  Black dyeing other than teeth  Accuracy Class  JIS B 1702-1 N6 class  Tooth Type  Normal teeth  Gear Reference Section  Right angle to axis  Shape  S1K  Material  SCM440  Type  Toothed helical gear 
    from S$119.90
    Min. 7 days
  24. PUS lubrication gear
    KHK Gears (Kohara Gear Industry) PUS lubrication gear
    Number of Teeth  17  Module  m3  Tooth Width  30  Shape  S5 
    from S$299.90
    Min. 9 days
  25. ZSTD Schneeberger
    KHK Gears (Kohara Gear Industry) ZSTD Schneeberger
    Counterbore diameter (Φmm)  11  Number of Mounting Holes  16  Helix Angle  19°31′41″  Pressure Angle (°)  20  Pitch Height D (mm)  22  Height C (mm)  24  Tooth Width B (mm)  24  Number of Teeth  300  Tooth Surface Hardness  55~60HRC  Counterbore depth (mm)  Mass (kg)  8.09  Specification  Alterations: possible  Overall Length (mm)  A:2000、A':2008.52  Gear Surface Polishing Reference  Bottom  Dimension (mm)  C chamfer amount CX: 2  Material  DIN C45  Accuracy Class  DIN3962, 3963, 3967 Q6 class  Hole Diameter (mm)  Drill hole J: 7  Screw used  M6  Surface Treatment  None  Tooth Type  Normal teeth  Spiral Angle  Shape (mm)  RDR  Gear Reference Section  Right angle  Heat Treatment  Tooth surface induction hardening  Gear Surface Treatment  grinding 
    from S$1,999.00
    Min. 17 days
  26. flex pump
    OMI ODOR-AIR SERVICE flex pump
    from S$1,499.00
    Min. 11 days
  27. SHE helical gear
    KHK Gears (Kohara Gear Industry) SHE helical gear
    Tooth Surface Hardness  (Less than 194HB)  Helix Angle  19°31′41″  Tooth 90° Pressure Angle  20°  Hub Length F (mm)  25  Hole Diameter A (Φmm)  25  Tooth Width E (mm)  50  Overall Length G (mm)  75  Specification  Alterations: possible  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Gear Cutting Reference Plane  Hole (H7)  Accuracy Class  JIS B 1702 Class 4  Spiral Angle  Backlash (mm)  Lower limit: 0.18, upper limit: 0.38  Heat Treatment  None  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Shape  S1  Material  S45C  Cell Spacing (mm)  m5 (module: CP16.667) 
    from S$129.90
    Min. 6 days
  28. SHE helical gear
    KHK Gears (Kohara Gear Industry) SHE helical gear
    Tooth Surface Hardness  (Less than 194HB)  Helix Angle  19°31′41″  Hub Length F (mm)  20  Tooth 90° Pressure Angle  20°  Tooth Width E (mm)  30  Overall Length G (mm)  50  Specification  Alterations: possible  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Gear Cutting Reference Plane  Hole (H7)  Accuracy Class  JIS B 1702 Class 4  Spiral Angle  Backlash (mm)  Lower limit: 0.12, upper limit: 0.26  Heat Treatment  None  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Shape  S1  Material  S45C  Cell Spacing (mm)  m3 (module: CP10) 
    from S$47.99
    Min. 6 days
  29. PUH Lubrication gear
    KHK Gears (Kohara Gear Industry) PUH Lubrication gear
    Number of Teeth  17  Shape  S5  Module  m6 
    from S$499.90
    Min. 9 days
  30. Hood contact + blue POM + gear series + helical gear / screw gear
    KYOUIKU GEAR MFG Hood contact + blue POM + gear series + helical gear / screw gear
    Blue polyacetal resin is used for hood contacts and blue POM gear series. The blue POM, which is not included in the food material color, is ideal for food and packaging equipment as a countermeasure against foreign matter contamination. For food, packaging equipment, medical equipment, etc. * Pl... Read More
    Type  Helical gear / screw gear 
    from S$29.99
    Min. 3 days
  31. (GC Lubricator) Grease Cartridge
    KHK Gears (Kohara Gear Industry) (GC Lubricator) Grease Cartridge
    Special grease with additives for optimal adhesion to metal surfaces. Ideal for racks and pinions used in high-temperature and high-load environments.
    Operating Temperature Range (℃)  -30~150  Drop Point (℃)  220  Capacity (cm 3 400  Load capacity (N)  4800  Type  Grace cartridge  Consistency  No. 1 
    from S$139.90
    Min. 9 days
  32. Helical gear kit
    KHK Gears (Kohara Gear Industry) Helical gear kit
    Helical gears have the advantage of being stronger and less noisy than spur gears of the same size. A gear assembly kit is a product made for educational purposes so that you can understand the types of gears, transmission directions, deceleration, etc. that you cannot usually see. * Not for powe... Read More
    use  SN2.5-10L、PN2.5-10R  Type of Terminal Fitting  Parallel axis  Type  Helical gear  Mass (kg)  About 1  Teeth ratio 
    from S$439.90
    Min. 10 days
  33. KHG tooth helical gear J series module 1
    KHK Gears (Kohara Gear Industry) KHG tooth helical gear J series module 1
    Teeth ratio  Module  Dimension F (mm)  12  Dimension E (mm)  12  Tooth 90° Pressure Angle  20°  Dimension G (mm)  24  Tooth Surface Hardness  55~60HRC  Dimension J (mm)  Tooth Width (mm)  Surface Treatment  Black dyeing other than teeth  Accuracy Class  JIS B 1702-1 N6 class  Tooth Type  Normal teeth  Gear Reference Section  Right angle to axis  Material  SCM440  Type  Toothed helical gear 
    from S$74.99
    Min. 7 days
  34. Helical gear / screw gear module 1 SUS304
    KYOUIKU GEAR MFG Helical gear / screw gear module 1 SUS304
    Module  Tooth width b (mm)  12  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Helical gear  Material  SUS304 
    from S$44.99
    Min. 6 days
  35. PUSCP Lubricating gear
    KHK Gears (Kohara Gear Industry) PUSCP Lubricating gear
    Number of Teeth  15  Shape  S5 
    from S$449.90
    Min. 9 days
  36. Helical gear / screw gear module 1.5 SUS304
    KYOUIKU GEAR MFG Helical gear / screw gear module 1.5 SUS304
    Module  1.5  Tooth width b (mm)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Helical gear  Material  SUS304 
    from S$68.99
    Min. 5 days
  37. SHE helical gear
    KHK Gears (Kohara Gear Industry) SHE helical gear
    Tooth Surface Hardness  (Less than 194HB)  Helix Angle  19°31′41″  Tooth 90° Pressure Angle  20°  Hub Length F (mm)  28  Hole Diameter A (Φmm)  30  Tooth Width E (mm)  60  Overall Length G (mm)  88  Specification  Alterations: possible  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Gear Cutting Reference Plane  Hole (H7)  Accuracy Class  JIS B 1702 Class 4  Spiral Angle  Backlash (mm)  Lower limit: 0.2, upper limit: 0.44  Heat Treatment  None  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Shape  S1  Material  S45C  Cell Spacing (mm)  m6 (module: CP20) 
    from S$239.90
    Min. 6 days
  38. tube connector
    KHK Gears (Kohara Gear Industry) tube connector
    A tube connector with a hexagonal socket that has high fluidity and O-ring sealing characteristics.
    Operating Temperature (℃)  -30~100  Material (Main Unit)  CW614N (Brass)  Surface Treatment  Nickel plating  Type  Right angle type  Operating pressure (bar)  Up to 80 
    from S$43.99
    Min. 9 days
  39. PUH Lubrication gear
    KHK Gears (Kohara Gear Industry) PUH Lubrication gear
    Module  m4  Number of Teeth  17  Shape  S5 
    from S$349.90
    Min. 9 days
  40. tube connector
    KHK Gears (Kohara Gear Industry) tube connector
    A tube connector with a hexagonal socket that has high fluidity and O-ring sealing characteristics.
    Operating Temperature (℃)  -30~100  Material (Main Unit)  CW614N (Brass)  Surface Treatment  Nickel plating  Type  Straight type  Operating pressure (bar)  Up to 80 
    from S$25.99
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 67

Set Ascending Direction