Screw Gears
A screw gear is a gear whose teeth are twisted in the axial direction. There are right-hand and left-hand threads. When the direction of the axis transmitting motion is different, twist in the same direction. When using parallel axes, combine right and left. Since it is quieter than a spur gear, it can be used where noise is to be suppressed, and the advantage of the screw gear is that it is advantageous in terms of strength. MC nylon is lightweight and self-lubricating, and can be used without lubrication. However, care must be taken because the dimensional change with temperature is large and it is vulnerable to acid. Carbon steel is relatively strong, but lubrication is important, and if it runs out of oil, it can quickly wear out.
- KHK Gears (Kohara Gear Industry) PN screw gearWhen using with a staggered axis, the combination of twists in the same direction (right and right or left and left) is used, and when using with parallel axes, the combination of twists (right and left) is different.Tooth 90° Pressure Angle 20 Helix Angle (°) 45 Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole Material MC901 Tooth Type Normal teeth Gear Reference Section Right angle Shape S1 Type Screw gear
- KHK Gears (Kohara Gear Industry) SN screw gear (spiral gear)It is a popular product of screw gears.Surface Treatment Black dyed Shape S1 Material S45C Type Screw gear (spiral gear)
- KHK Gears (Kohara Gear Industry) Screw gear SNIt is a popular product of screw gears. Additional machining of tooth surface induction hardening is possible. Gears for power transmission.Material S45C 2018 Trusco page 2 0133from S$11.99Min. 3 days
- KHK Gears (Kohara Gear Industry) SN screw gear J seriesTooth 90° Pressure Angle 20° Surface Treatment Black dyed Tooth Type Normal teeth Material S45C Type Screw gearfrom S$23.99Min. 7 days
- AOKI SEIMITSU KOGYO Spiral gearPressure Angle (°) 20 Surface Treatment Black dyed Spiral Angle Left Material S45C Type Spiral gearfrom S$13.99Min. 6 days
- KHK Gears (Kohara Gear Industry) SUN screw gear (spiral gear)Adopting SUS303 as the material, it is most suitable for food machines that dislike the generation of rust.Shape S1 Material SUS303 Type Screw gear (spiral gear)from S$28.99Min. 7 days
- AOKI SEIMITSU KOGYO Spiral gearPressure Angle (°) 20 Surface Treatment Black dyed Material S45C Type Spiral gearfrom S$13.99Min. 6 days
- KHK Gears (Kohara Gear Industry) Stainless screw gearAdopting SUS303 as the material, it is ideal for food machines that dislike rust. Gears for power transmission.Material SUS303 2018 Trusco page 2 0132from S$28.99Min. 3 days
- KHK Gears (Kohara Gear Industry) Screw gear kitScrew gears are a method of using helical gears on staggered shafts. It is used for light load transfer equipment. A gear assembly kit is a product made for educational purposes so that you can understand the types of gears, transmission directions, deceleration, etc. that you cannot usually see.... Read Moreuse SN2.5-10R、PN2.5-10R Type Screw gear Mass (kg) About 1 Type of Terminal Fitting Discrepancy axis Teeth ratio 1from S$439.90Min. 10 days
- KHK Gears (Kohara Gear Industry) PN screw gear (spiral gear)It is a lightweight product that uses MC nylon as the material and can be used without lubrication.Material MC901 Shape S1 Type Screw gear (spiral gear)from S$29.99Min. 7 days
- KHK Gears (Kohara Gear Industry) AN screw gear (spiral gear)It is a product with excellent wear resistance that uses aluminum bronze as the material.Material CAC702 (former JIS display AlBC2) Shape S1 Type Screw gear (spiral gear)from S$34.99Min. 3 days
- KHK Gears (Kohara Gear Industry) PN screw gearNylon gears can be used without lubrication.Pressure Angle (°) 20 Helix Angle 45° Material (Main Unit) MC901 Tooth Type Normal teethfrom S$29.99Min. 8 days
- KHK Gears (Kohara Gear Industry) AN threaded gearThis gear is made of aluminum bronze and has excellent wear resistance.Tooth 90° Pressure Angle 20° Helix Angle 45° Material (Main Unit) CAC702 (former JIS display ALBC2) Tooth Type Normal teethfrom S$47.99Min. 8 days
- KHK Gears (Kohara Gear Industry) SUN Spiral gearMass (kg) 0.2 Module 1.5 Hub Length F (mm) 10 Hole Diameter A (Φmm) 12 Tooth Width E (mm) 15 Number of Teeth 20 Tooth 90° Pressure Angle 20° Overall Length G (mm) 25 Hub Diameter (Φmm) 30 Standard Circle Diameter C (Φmm) 42.43 Tooth Tip Diameter D (Φmm) 45.43 Helix Angle 45° Specification Alterations: possible Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole (H7) Accuracy Class JIS B 1702-1 N9 class Backlash (mm) Lower limit: 0.1, upper limit: 0.22 Surface Treatment None Tooth Type Normal teeth Gear Reference Section Right angle Shape S1 Material SUS303from S$35.99Min. 9 days
- KHK Gears (Kohara Gear Industry) SUN screw gearIt is a gear made of stainless steel that is resistant to rust.Tooth 90° Pressure Angle 20° Helix Angle 45° Tooth Type Normal teeth Material (Main Unit) SUS303from S$38.99Min. 8 days
- KHK Gears (Kohara Gear Industry) PN spiral gearModule 1 Hub Length F (mm) 10 Tooth Width E (mm) 10 Overall Length G (mm) 20 Tooth 90° Pressure Angle 20° Helix Angle 45° Specification Alterations: possible Gear Surface Treatment Cutting Gear Cutting Reference Plane Hole Accuracy Class JIS B 1702-1 N9 class Material MC901 Surface Treatment None Tooth Type Normal teeth Gear Reference Section Right angle Shape S1from S$16.99Min. 9 days