Internal Gears
- KHK Gears (Kohara Gear Industry) SI internal gearIt is a popular product for internal gears. It is inexpensive and highly applicable.Surface Treatment Black dyed Type Internal gear Material S45C Shape T1
- KHK Gears (Kohara Gear Industry) SSR ring gear-It has a large gear ratio and can be used as a segment gear by cutting.Material S45C Shape S5from S$379.90Min. 7 days
- KHK Gears (Kohara Gear Industry) SIR ring gearA large ring gear with a large number of teeth. It can be cut and used as a segment gear.Surface Treatment Black dyed Type Ring gear Material S45C Shape T1from S$449.90Min. 7 days
- KYOUIKU GEAR MFG Internal gear module 0.5 brassModule 0.5 Tooth width b (mm) 3 Material Brass RoHS directive (corresponding to 10 substances) Correspondence Type Internal gearDiscontinued
- KYOUIKU GEAR MFG Internal Gear Module 1 S45CModule 1 Tooth Width (mm) 10 RoHS directive (corresponding to 10 substances) Correspondence Type Internal gear Material S45CDiscontinued
- KYOUIKU GEAR MFG Internal gear module 0.8 brassModule 0.8 Tooth width b (mm) 7 Material Brass RoHS directive (corresponding to 10 substances) Correspondence Type Internal gearDiscontinued