All Category

Worm Gears

A worm gear is a worm wheel module that combines a worm and a worm wheel, or a screw-like component that receives a worm wheel. The worm gear side also has slanted teeth that engage and rotate. It is possible to use up to 1/100 speed ratio and easy to set the backlash arbitrarily. It is built in when you want to adjust the gear speed mainly in the deceleration direction. There are various types and types depending on the shape of the component worm and worm wheel.
View : Grid List
Filter

Items 1 - 40 of 54

Set Ascending Direction
  1. Worm Module 1.5 S45C
    KYOUIKU GEAR MFG Worm Module 1.5 S45C
    Module  1.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C  Type  Worm gear 
    from S$16.99
    Min. 6 days
  2. SW Worm
    KHK Gears (Kohara Gear Industry) SW Worm
    Tooth Surface Hardness  194HB or less  Surface Treatment  Black dyed  Tolerance L  H7  Gear Cutting Reference Plane  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Grade 4  Gear Reference Section  Right angle  Material  S45C  Type  Warm 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  3. Warm module 1 S45C
    KYOUIKU GEAR MFG Warm module 1 S45C
    Module  Reference circle diameter d (Φmm)  16  Tooth tip circle diameter da (Φmm)  18  Pressure Angle (°)  20  Tooth Type  Normal teeth  Material  S45C  Type  Worm gear 
    Rating:
    87%
    from S$8.69
    Min. 2 days
  4. Warm SUS304
    KYOUIKU GEAR MFG Warm SUS304
    RoHS directive (corresponding to 10 substances)  Correspondence  Spiral Angle  Right  Material  SUS304  Type  Worm gear 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  5. Worm Gear
    AOKI SEIMITSU KOGYO Worm Gear
    Hub Height BL (mm)  12  Pressure Angle (°)  20  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting  Shaft Hole Diameter Tolerance  JIS H7 class  Tooth Type  Normal teeth  Spiral Angle  Right  Material  S45C  Type  Worm gear 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  6. SW Worm
    KHK Gears (Kohara Gear Industry) SW Worm
    A low-priced and versatile worm gear that is widely used.
    Tooth Surface Hardness  194HB or less  Surface Treatment  Black dyed  Tolerance  H7  Tolerance L  H7  Gear Cutting Reference Plane  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Grade 4  Gear Reference Section  Right angle  Material  S45C  Type  Warm 
    Rating:
    93%
    from S$9.99
    Min. 2 days
  7. SW Worm (J Series)
    KHK Gears (Kohara Gear Industry) SW Worm (J Series)
    The J series is a series of standard gear pilot hole products with hole diameters, keyways, and mounting hole dimensions based on KHK's original standards. Pursuing production efficiency and quality with just-in-time production lines for the latest machinery and equipment. We provide highly r... Read More
    Tooth Surface Hardness  (Less than 194HB)  Surface Treatment  Black dyed  Gear Surface Treatment  Cutting (rolling)  Gear Cutting Reference Plane  Hole (H7)  Tooth Type  JIS 3 type toothed  Accuracy Class  KHK W 001 Grade 4  Heat Treatment  None  Gear Reference Section  Right angle  Material  S45C  Type  Warm 
    from S$29.99
    Min. 7 days
  8. Worm module 0.8 S45C
    KYOUIKU GEAR MFG Worm module 0.8 S45C
    Module  0.8  Single / Multiple Start  Spiral Angle  Right  Material  S45C 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  9. Dental worm with shaft
    KHK Gears (Kohara Gear Industry) Dental worm with shaft
    * Be careful of additional machining because the hardness of the worm shaft near the tooth bottom is high due to quenching. Avoid heavy cutting. The product may bend.
    Accuracy Class  KNK W 001 Level 2  Type  Dental worm with shaft  Tooth 90° Pressure Angle  20 degrees  Material  SCM440  Tooth Surface Hardness  50~55HRC  Gear Surface Polishing Reference  Shaft (grinding part)  Spiral Angle  Right direction  Gear Surface Treatment  grinding  Tolerance S  h7  Gear Reference Section  Axial direction  Tooth Type  JIS type 3 parallel teeth 
    Rating:
    100%
    from S$65.99
    Min. 3 days
  10. SUW Stainless Worm
    KHK Gears (Kohara Gear Industry) SUW Stainless Worm
    A low-priced and versatile worm gear that is widely used. Uses SUS303, which is resistant to rust, as a worm material.
    Material  SUS303  Spiral Angle  Right direction  Type  Warm 
    Rating:
    100%
    from S$25.99
    Min. 3 days
  11. Module 2 Dental worm
    KHK Gears (Kohara Gear Industry) Module 2 Dental worm
    Mass (kg)  0.21  Hole Diameter L (Φmm)  12  Hub Length Q (Right) (mm)  15  Module  Tooth 90° Pressure Angle  20 degrees  Hub Diameter M (Φmm)  25  Hub Length Q1 (Left) (mm)  Reference Circle Diameter N (Φmm)  31  Tooth Width P (mm)  32  Tip Circle Diameter O (Φmm)  35  Tooth Surface Hardness  48~53HRC  Total Length R (mm)  50  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Surface Polishing Reference  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Level 2  Spiral Angle  Right direction  Material  S45C  Heat Treatment  Tooth surface induction hardening  Shape  W3  Gear Surface Treatment  grinding 
    from S$64.99
    Min. 3 days
  12. Worm
    KHK Gears (Kohara Gear Industry) Worm
    It is a popular type worm that is inexpensive and versatile. Gears for power transmission.
    2018 Trusco page  2 0135  Material  S45C 
    from S$9.99
    Min. 3 days
  13. KG Worm Gear Module 1. 0 S45C
    KYOUIKU GEAR MFG KG Worm Gear Module 1. 0 S45C
    The worm has a precision rolling finish. Modules 0.5, 0.8, 1.0, pressure angle 20 ° (normal teeth). It has been screwed. For power transmission of staggered axes, general industrial machinery, medical equipment, food machinery, etc.
    Module  Reference circle diameter d (Φmm)  16  Pressure Angle (°)  20  Tooth Type  Normal teeth  Spiral Angle  Right  Material  S45C 
    from S$9.99
    Min. 32 days
  14. Warm module 2 S45C
    KYOUIKU GEAR MFG Warm module 2 S45C
    Module  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C  Type  Worm gear 
    from S$19.99
    Min. 6 days
  15. KG Worm Gear Module 1.0 Polyacetal (White) with Brass Bush (C
    KYOUIKU GEAR MFG KG Worm Gear Module 1.0 Polyacetal (White) with Brass Bush (C
    It is a worm wheel with modules 0.8 and 1.0, and has a pressure angle of 20 ° (normal teeth). It has been screwed. For power transmission of staggered axes, general industrial machinery, medical equipment, food machinery, etc.
    Module  Overall Length l (mm)  17  Pressure Angle (°)  20  Hole Diameter (Φmm)  6(H8)  Tooth width b (mm)  Tooth Type  Normal teeth  Material  Polyacetal (with brass bush)  Spiral Angle  Right 
    from S$23.99
    Min. 32 days
  16. Module 1 Dental worm
    KHK Gears (Kohara Gear Industry) Module 1 Dental worm
    Mass (kg)  0.037  Module  Reference Circle Diameter N (Φmm)  16  Tip Circle Diameter O (Φmm)  18  Tooth Width P (mm)  20  Tooth 90° Pressure Angle  20 degrees  Total Length R (mm)  32  Tooth Surface Hardness  48~53HRC  Dimension S (mm)  Hole Diameter L (Φmm)  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Surface Polishing Reference  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Level 2  Screws  M4  Spiral Angle  Right direction  Material  S45C  Included Accessories  Set screw  Heat Treatment  Tooth surface induction hardening  Shape  W2  Gear Surface Treatment  grinding 
    from S$68.99
    Min. 3 days
  17. KG wheel
    KYOUIKU GEAR MFG KG wheel
    It is a worm wheel with modules 0.8 and 1.0, and has a pressure angle of 20 ° (normal teeth). It has been screwed. It has been keyway processed. For power transmission of staggered axes, general industrial machinery, medical equipment, food machinery, etc.
    Module  Tooth width b (mm)  10  Overall Length l (mm)  18  Pressure Angle (°)  20  Material  CAC702  Tooth Type  Normal teeth  Spiral Angle  Right 
    from S$38.99
    Min. 32 days
  18. KG Worm Gear Module 0.8 Aluminum Bronze Casting (CAC702)
    KYOUIKU GEAR MFG KG Worm Gear Module 0.8 Aluminum Bronze Casting (CAC702)
    It is a worm wheel with modules 0.8 and 1.0, and has a pressure angle of 20 ° (normal teeth). It has been screwed. For power transmission of staggered axes, general industrial machinery, medical equipment, food machinery, etc.
    Module  0.8  Pressure Angle (°)  20  Tooth width b (mm)  Material  CAC702  Tooth Type  Normal teeth  Single / Multiple Start  R1  Spiral Angle  Right 
    from S$29.99
    Min. 32 days
  19. KG worm gear module 0.5 brass
    KYOUIKU GEAR MFG KG worm gear module 0.5 brass
    Module 0.5, pressure angle 20° (full tooth). Threaded. For power transmission of staggered axes, general industrial machinery, medical equipment, food machinery, etc.
    Module  0.5  Pressure Angle (°)  20  Tooth width b (mm)  Material  Brass  Tooth Type  Normal teeth  Single / Multiple Start  R1  Spiral Angle  Right 
    Rating:
    70%
    from S$25.99
    Min. 32 days
  20. SWG dental worm module 1.5 J series (completed product type)
    KHK Gears (Kohara Gear Industry) SWG dental worm module 1.5 J series (completed product type)
    Mass (kg)  0.12  Module  1.5  Hole Diameter L (Φmm)  10  Boss length Q (mm)  10  Hub Diameter M (Φmm)  20  Tooth 90° Pressure Angle  20 degrees  Reference Circle Diameter N (Φmm)  25  Tip Circle Diameter O (Φmm)  28  Tooth Width P (mm)  30  Total Length R (mm)  40  Tooth Surface Hardness  45~55HRC  Dimension S (mm)  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Cutting Reference Plane  Hole  Tooth Type  JIS 3 type toothed  Accuracy Class  KHK W 001 Level 2 (equivalent)  Screws  M4  Spiral Angle  Right direction  Material  S45C  Included Accessories  Set screw  Heat Treatment  Tooth surface induction hardening  Shape  W1K  Gear Surface Treatment  grinding 
    from S$76.99
    Min. 7 days
  21. Module 1.5 Dental worm
    KHK Gears (Kohara Gear Industry) Module 1.5 Dental worm
    Mass (kg)  0.12  Module  1.5  Hub Length Q (Right) (mm)  10  Hole Diameter L (Φmm)  10  Hub Diameter M (Φmm)  20  Tooth 90° Pressure Angle  20 degrees  Reference Circle Diameter N (Φmm)  25  Tip Circle Diameter O (Φmm)  28  Tooth Width P (mm)  30  Total Length R (mm)  40  Tooth Surface Hardness  48~53HRC  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Surface Polishing Reference  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Level 2  Spiral Angle  Right direction  Material  S45C  Heat Treatment  Tooth surface induction hardening  Shape  W1  Gear Surface Treatment  grinding 
    Rating:
    100%
    from S$59.99
    Min. 3 days
  22. Warm module 3 S45C
    KYOUIKU GEAR MFG Warm module 3 S45C
    Module  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C  Type  Worm gear 
    from S$43.99
    Min. 5 days
  23. Module 3 dental worm
    KHK Gears (Kohara Gear Industry) Module 3 dental worm
    Mass (kg)  0.66  Hole Diameter L (Φmm)  16  Hub Length Q (Right) (mm)  20  Tooth 90° Pressure Angle  20 degrees  Module  Hub Diameter M (Φmm)  35  Hub Length Q1 (Left) (mm)  Reference Circle Diameter N (Φmm)  44  Tooth Surface Hardness  48~53HRC  Tip Circle Diameter O (Φmm)  50  Tooth Width P (mm)  50  Total Length R (mm)  74  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Surface Polishing Reference  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Level 2  Spiral Angle  Right direction  Material  S45C  Heat Treatment  Tooth surface induction hardening  Shape  W3  Gear Surface Treatment  grinding 
    from S$99.90
    Min. 3 days
  24. SUW Stainless Worm Module 1.5 J Series (Completed type)
    KHK Gears (Kohara Gear Industry) SUW Stainless Worm Module 1.5 J Series (Completed type)
    Module  1.5  Boss length Q (mm)  10  Tooth Surface Hardness  187HB or less  Hub Diameter M (Φmm)  20  Tooth 90° Pressure Angle  20 degrees  Reference Circle Diameter N (Φmm)  25  Tip Circle Diameter O (Φmm)  28  Tooth Width P (mm)  30  Total Length R (mm)  40  Dimension S (mm)  Gear Surface Treatment  Cutting  Tolerance L  H7  Gear Cutting Reference Plane  Hole  Tooth Type  JIS 3 type toothed  Accuracy Class  KHK W 001 4th grade (equivalent)  Gear Reference Section  Right angle  Spiral Angle  Right direction  Material  SUS303  Included Accessories  Set screw  Type  Warm 
    from S$59.99
    Min. 7 days
  25. Warm module 2.5 S45C
    KYOUIKU GEAR MFG Warm module 2.5 S45C
    Module  2.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  S45C  Type  Worm gear 
    from S$35.99
    Min. 5 days
  26. KG Worm Gear Module 1.0 0 No polyacetal (white) bush
    KYOUIKU GEAR MFG KG Worm Gear Module 1.0 0 No polyacetal (white) bush
    It is a worm wheel with modules 0.8 and 1.0, and has a pressure angle of 20 ° (normal teeth). It has been screwed. For power transmission of staggered axes, general industrial machinery, medical equipment, food machinery, etc.
    Module  Tooth width b (mm)  10  Overall Length l (mm)  18  Pressure Angle (°)  20  Tooth Type  Normal teeth  Material  Polyacetal  Spiral Angle  Right 
    from S$9.99
    Min. 32 days
  27. KWGDLS Double lead worm with shaft
    KHK Gears (Kohara Gear Industry) KWGDLS Double lead worm with shaft
    A double-lead worm gear with different lead and lead angles on the left and right tooth surfaces of the worm. Any backlash can be obtained by moving the worm in the axial direction. Warm is a first-class product with a high-precision grinding finish.
    Spiral Angle  Right direction  Type  Double lead worm with shaft  Material  SCM440  Shape  W6  Single / Multiple Start  Surface Treatment  Black dyeing other than grinding part 
    from S$149.90
    Min. 7 days
  28. SWG dental worm module 2.5 J series (completed product type)
    KHK Gears (Kohara Gear Industry) SWG dental worm module 2.5 J series (completed product type)
    Hub Length Q (Right) (mm)  17  Module  2.5  Boss length Q '(left) (mm)  Hub Diameter M (Φmm)  30  Reference Circle Diameter N (Φmm)  37  Tip Circle Diameter O (Φmm)  42  Tooth Width P (mm)  45  Total Length R (mm)  65  Dimension S (mm)  8.5  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tooth Type  JIS 3 type toothed  Spiral Angle  Right direction  Material  S45C  Heat Treatment  Tooth surface induction hardening  Shape  W3K  Gear Surface Treatment  grinding 
    from S$99.90
    Min. 7 days
  29. SUW Stainless Worm Module 2.5 J Series (Completed type)
    KHK Gears (Kohara Gear Industry) SUW Stainless Worm Module 2.5 J Series (Completed type)
    Boss length Q (mm)  18  Tooth Surface Hardness  187HB or less  Module  2.5  Tooth 90° Pressure Angle  20 degrees  Hub Diameter M (Φmm)  30  Reference Circle Diameter N (Φmm)  37  Tip Circle Diameter O (Φmm)  42  Tooth Width P (mm)  45  Total Length R (mm)  63  Dimension S (mm)  Gear Surface Treatment  Cutting  Tolerance L  H7  Gear Cutting Reference Plane  Hole  Tooth Type  JIS 3 type toothed  Accuracy Class  KHK W 001 4th grade (equivalent)  Screws  M4  Gear Reference Section  Right angle  Spiral Angle  Right direction  Material  SUS303  Included Accessories  Set screw  Shape  W1K  Type  Warm 
    from S$119.90
    Min. 7 days
  30. Worm Gear Set
    RoBoTeNa Worm Gear Set
    Module  0.5  Shaft Hole Diameter (mm)  1.9  Overall Length (mm)  About 6 
    from S$3.79
    Min. 2 days
  31. SUW Stainless Worm Module 2 J Series (Completed product type)
    KHK Gears (Kohara Gear Industry) SUW Stainless Worm Module 2 J Series (Completed product type)
    Boss length Q (mm)  14  Tooth 90° Pressure Angle  14 degrees 30 minutes  Tooth Surface Hardness  187HB or less  Module  Hub Diameter M (Φmm)  25  Reference Circle Diameter N (Φmm)  31  Tooth Width P (mm)  32  Tip Circle Diameter O (Φmm)  35  Total Length R (mm)  46  Dimension S (mm)  Gear Surface Treatment  Cutting  Tolerance L  H7  Gear Cutting Reference Plane  Hole  Tooth Type  JIS 3 type toothed  Accuracy Class  KHK W 001 4th grade (equivalent)  Screws  M4  Gear Reference Section  Right angle  Spiral Angle  Right direction  Material  SUS303  Included Accessories  Set screw  Shape  W1K  Type  Warm 
    from S$89.99
    Min. 7 days
  32. SUW Stainless Worm Module 3 J Series (Completed type)
    KHK Gears (Kohara Gear Industry) SUW Stainless Worm Module 3 J Series (Completed type)
    Gear Surface Treatment  Cutting  Tooth Type  JIS 3 type toothed  Gear Reference Section  Right angle  Spiral Angle  Right direction  Material  SUS303  Shape  W1K  Type  Warm 
    from S$139.90
    Min. 7 days
  33. Module 5 dental worm
    KHK Gears (Kohara Gear Industry) Module 5 dental worm
    Total Length R (mm)  120  Mass (kg)  2.78  Tooth 90° Pressure Angle  20 degrees  Hole Diameter L (Φmm)  25  Hub Length Q (Right) (mm)  30  Tooth Surface Hardness  48~53HRC  Module  Hub Length Q1 (Left) (mm)  Hub Diameter M (Φmm)  56  Reference Circle Diameter N (Φmm)  70  Tip Circle Diameter O (Φmm)  80  Tooth Width P (mm)  85  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Surface Polishing Reference  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Level 2  Spiral Angle  Right direction  Material  S45C  Heat Treatment  Tooth surface induction hardening  Shape  W3  Gear Surface Treatment  grinding 
    from S$329.90
    Min. 7 days
  34. KG Worm Gear Module 1.0 Aluminum Bronze Casting (CAC702)
    KYOUIKU GEAR MFG KG Worm Gear Module 1.0 Aluminum Bronze Casting (CAC702)
    For power transmission of staggered axes, general industrial machinery, medical equipment, food machinery, etc.
    Module  Tooth width b (mm)  10  Overall Length l (mm)  18  Pressure Angle (°)  20  Material  CAC702  Tooth Type  Normal teeth 
    from S$53.99
    Min. 32 days
  35. SWG dental worm module 2 J series (completed product type)
    KHK Gears (Kohara Gear Industry) SWG dental worm module 2 J series (completed product type)
    Hub Length Q (Right) (mm)  15  Module  Tooth 90° Pressure Angle  20 degrees  Hub Diameter M (Φmm)  25  Boss length Q '(left) (mm)  Reference Circle Diameter N (Φmm)  31  Tooth Width P (mm)  32  Tip Circle Diameter O (Φmm)  35  Tooth Surface Hardness  45~55HRC  Total Length R (mm)  50  Dimension S (mm)  7.5  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Cutting Reference Plane  Hole  Tooth Type  JIS 3 type toothed  Accuracy Class  KHK W 001 Level 2 (equivalent)  Screws  M4  Spiral Angle  Right direction  Material  S45C  Included Accessories  Set screw  Heat Treatment  Tooth surface induction hardening  Shape  W3K  Gear Surface Treatment  grinding 
    from S$88.99
    Min. 7 days
  36. KG Worm gear module 0.8 Polyacetal (white) without bush
    KYOUIKU GEAR MFG KG Worm gear module 0.8 Polyacetal (white) without bush
    It is a worm wheel with modules 0.8 and 1.0, and has a pressure angle of 20 ° (normal teeth). It has been screwed. For power transmission of staggered axes, general industrial machinery, medical equipment, food machinery, etc.
    Module  0.8  Pressure Angle (°)  20  Tooth width b (mm)  Tooth Type  Normal teeth  Material  Polyacetal  Single / Multiple Start  R1  Spiral Angle  Right 
    from S$9.89
    Min. 32 days
  37. Module 4 Dental worm
    KHK Gears (Kohara Gear Industry) Module 4 Dental worm
    Mass (kg)  1.82  Total Length R (mm)  100  Tooth 90° Pressure Angle  20 degrees  Hole Diameter L (Φmm)  22  Hub Length Q (Right) (mm)  25  Module  Tooth Surface Hardness  48~53HRC  Hub Length Q1 (Left) (mm)  Hub Diameter M (Φmm)  50  Reference Circle Diameter N (Φmm)  62  Tip Circle Diameter O (Φmm)  70  Tooth Width P (mm)  70  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Surface Polishing Reference  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Level 2  Spiral Angle  Right direction  Material  S45C  Heat Treatment  Tooth surface induction hardening  Shape  W3  Gear Surface Treatment  grinding 
    from S$179.90
    Min. 3 days
  38. KWGDL double lead worm
    KHK Gears (Kohara Gear Industry) KWGDL double lead worm
    A double-lead worm gear with different lead and lead angles on the left and right tooth surfaces of the worm. Any backlash can be obtained by moving the worm in the axial direction. Warm is a first-class product with a high-precision grinding finish.
    Type  Double lead worm  Shape  W4  Single / Multiple Start  Material  SCM440  Spiral Angle  Right direction  Surface Treatment  Black dyeing other than grinding part 
    from S$239.90
    Min. 7 days
  39. Module 6 dental worm
    KHK Gears (Kohara Gear Industry) Module 6 dental worm
    Tooth Width P (mm)  100  Total Length R (mm)  140  Tooth 90° Pressure Angle  20 degrees  Hole Diameter L (Φmm)  30  Hub Length Q (Right) (mm)  35  Mass (kg)  4.15  Tooth Surface Hardness  48~53HRC  Hub Length Q1 (Left) (mm)  Module  Hub Diameter M (Φmm)  63  Reference Circle Diameter N (Φmm)  80  Tip Circle Diameter O (Φmm)  92  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Surface Polishing Reference  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Level 2  Spiral Angle  Right direction  Material  S45C  Heat Treatment  Tooth surface induction hardening  Shape  W3  Gear Surface Treatment  grinding 
    from S$389.90
    Min. 7 days
  40. Module 2.5 Dental worm
    KHK Gears (Kohara Gear Industry) Module 2.5 Dental worm
    Mass (kg)  0.4  Hole Diameter L (Φmm)  15  Hub Length Q (Right) (mm)  17  Module  2.5  Tooth 90° Pressure Angle  20 degrees  Hub Length Q1 (Left) (mm)  Hub Diameter M (Φmm)  30  Reference Circle Diameter N (Φmm)  37  Tip Circle Diameter O (Φmm)  42  Tooth Width P (mm)  45  Tooth Surface Hardness  48~53HRC  Total Length R (mm)  65  Gear Reference Section  Axial direction  Surface Treatment  Black dyeing other than grinding part  Type  Dental worm  Tolerance L  H7  Gear Surface Polishing Reference  Hole  Tooth Type  JIS type 3 parallel teeth  Accuracy Class  KHK W001 Level 2  Spiral Angle  Right direction  Material  S45C  Heat Treatment  Tooth surface induction hardening  Shape  W3  Gear Surface Treatment  grinding 
    from S$85.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 54

Set Ascending Direction