All Category

Worm Wheels

A worm wheel is a gear part of a bearing / conduction device. A worm gear can be made by rotating it in combination with a cylindrical worm, etc., which is twisted in parallel on the circumference of the part. The worm wheel can be made from a variety of materials, such as those made of metal such as aluminum bronze casts and made of plastic that can be used without lubrication. It is used in a wide range of work sites such as reduction gear parts as well as machine manufacturing sites.
View : Grid List
Filter

Items 1 - 40 of 99

Set Ascending Direction
  1. CG Worm Wheel
    KHK Gears (Kohara Gear Industry) CG Worm Wheel
    Gear Surface Treatment  Cutting  Material  FC200  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  KNK W 002 Grade 4  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Type  Worm wheel 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  2. BG Worm Wheel
    KHK Gears (Kohara Gear Industry) BG Worm Wheel
    Material  CAC502(PBC2)  Gear Surface Treatment  Cutting  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  KHK W002 Grade 4  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Spiral Angle  Right direction  Type  Worm wheel 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  3. BG Worm Wheel
    KHK Gears (Kohara Gear Industry) BG Worm Wheel
    Single / Multiple Start  Material  CAC502(PBC2)  Gear Surface Treatment  Cutting  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  KHK W002 Grade 4  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Spiral Angle  Right direction  Type  Worm wheel 
    Rating:
    91%
    from S$26.99
    Min. 2 days
  4. Worm wheel module 0.5 polyacetal (blue)
    KYOUIKU GEAR MFG Worm wheel module 0.5 polyacetal (blue)
    Module  0.5  Single / Multiple Start  Shape  1B  Pressure Angle (°)  20  Tooth width b (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal  Spiral Angle  Right 
    Rating:
    90%
    from S$9.69
    Min. 5 days
  5. Worm wheel module 0.8 polyacetal (blue)
    KYOUIKU GEAR MFG Worm wheel module 0.8 polyacetal (blue)
    Module  0.8  Single / Multiple Start  Shape  1B  Pressure Angle (°)  20  Tooth width b (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal  Spiral Angle  Right 
    from S$9.29
    Min. 5 days
  6. Wheel
    AOKI SEIMITSU KOGYO Wheel
    Number of opponents  Pressure Angle (°)  20  Gear Surface Treatment  Cutting  Material  FC200  Shaft Hole Diameter Tolerance  JIS H7 class  Tooth Type  Normal teeth  Spiral Angle  Right 
    Rating:
    100%
    from S$17.99
    Min. 6 days
  7. Worm wheel module 1 Polyacetal (blue)
    KYOUIKU GEAR MFG Worm wheel module 1 Polyacetal (blue)
    Module  Tooth width b (mm)  10  Overall Length l (mm)  18  Shape  1B  Pressure Angle (°)  20  Hub Length lh (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal  Spiral Angle  Right 
    Rating:
    90%
    from S$14.99
    Min. 5 days
  8. Worm Wheel Module 1 Cac702
    KYOUIKU GEAR MFG Worm Wheel Module 1 Cac702
    Module  Tooth width b (mm)  10  Overall Length l (mm)  18  Shape  1B  Hub Length lh (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Worm wheel 
    from S$34.99
    Min. 6 days
  9. BG Worm Wheel J Series
    KHK Gears (Kohara Gear Industry) BG Worm Wheel J Series
    Material  CAC502(PBC2)  Accuracy Class  KHK W 002 Grade 4  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Type  Worm wheel 
    from S$34.99
    Min. 7 days
  10. Worm wheel module 0.8 CAC702
    KYOUIKU GEAR MFG Worm wheel module 0.8 CAC702
    Module  0.8  Tooth width b (mm)  Material  C6191BE、CAC702  RoHS directive (corresponding to 10 substances)  Correspondence  Spiral Angle  Right  Type  Worm wheel 
    from S$34.99
    Min. 6 days
  11. AG Worm Wheel Module 2
    KHK Gears (Kohara Gear Industry) AG Worm Wheel Module 2
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Backlash (mm)  0.11~0.24  Hole Diameter A (Φmm)  12(H7)  Hub Length F (mm)  15  Tooth Width E (mm)  18  Module  Overall Length G (mm)  33  Material  CAC702(AlBC2)  Spiral Angle  Right direction  Type  Worm wheel 
    from S$86.99
    Min. 3 days
  12. Warm foil
    KHK Gears (Kohara Gear Industry) Warm foil
    A worm wheel made of phosphorus bronze with excellent wear resistance. It is compatible with CG wheels and can be strengthened. Gears for power transmission.
    Rating:
    100%
    from S$14.99
    Min. 2 days
  13. Worm wheel module 0.5 brass
    KYOUIKU GEAR MFG Worm wheel module 0.5 brass
    Module  0.5  Tooth width b (mm)  Material  Brass  RoHS directive (corresponding to 10 substances)  Correspondence  Spiral Angle  Right  Type  Worm wheel 
    Rating:
    100%
    from S$34.99
    Min. 6 days
  14. AG Worm Wheel Module 1.5
    KHK Gears (Kohara Gear Industry) AG Worm Wheel Module 1.5
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Web Thickness H (mm)  Rim Diameter I (Φmm)  Backlash (mm)  0.10~0.21  Module  1.5  Hub Length F (mm)  10  Tooth Width E (mm)  14  Overall Length G (mm)  24  Material  CAC702(AlBC2)  Shape  H1  Spiral Angle  Right direction  Type  Worm wheel 
    Rating:
    100%
    from S$49.99
    Min. 3 days
  15. CG worm wheel J series
    KHK Gears (Kohara Gear Industry) CG worm wheel J series
    Material  FC200  Accuracy Class  KHK W 002 Grade 4  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Type  Worm wheel 
    from S$37.99
    Min. 43 days
  16. Worm gear
    KYOUIKU GEAR MFG Worm gear
    Due to cold rolling, the surface of the threaded surface is hardened by work hardening, and the metal fiber structure is not cut, so it has better mechanical properties than machine-cut worms. The surface hardness after rolling is 1.2 to 1.3 times the hardness of the base metal, and the hardness ... Read More
    Pressure Angle (°)  20  Tooth Type  Normal teeth 
    from S$14.99
    Min. 3 days
  17. AG worm wheel J series
    KHK Gears (Kohara Gear Industry) AG worm wheel J series
    Tooth 90° Pressure Angle  20°  Material  CAC702(AlBC2)  Accuracy Class  KHK W 002 Grade 2  Tooth Type  Normal teeth  Gear Reference Section  Right angle to axis  Spiral Angle  Right direction  Type  Worm wheel 
    Rating:
    20%
    from S$44.99
    Min. 7 days
  18. AG Worm Wheel Module 1
    KHK Gears (Kohara Gear Industry) AG Worm Wheel Module 1
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Rim Diameter I (Φmm)  Web Thickness H (mm)  Backlash (mm)  0.08~0.19  Module  Hub Length F (mm)  10  Tooth Width E (mm)  10  Overall Length G (mm)  20  Material  CAC702(AlBC2)  Shape  H1  Spiral Angle  Right direction  Type  Worm wheel 
    from S$32.99
    Min. 3 days
  19. PG Worm Wheel J Series
    KHK Gears (Kohara Gear Industry) PG Worm Wheel J Series
    Accuracy Class  KHK W 002 Grade 2  Material  MC901  Tooth Type  Normal teeth  Gear Reference Section  Right angle to axis  Spiral Angle  Right direction  Type  Worm wheel 
    from S$29.99
    Min. 7 days
  20. Worm wheel module 1.5 CAC702
    KYOUIKU GEAR MFG Worm wheel module 1.5 CAC702
    Module  1.5  Tooth width b (mm)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Worm wheel 
    from S$55.99
    Min. 6 days
  21. Worm wheel module 2 CAC702
    KYOUIKU GEAR MFG Worm wheel module 2 CAC702
    Module  Tooth width b (mm)  20  Material  CAC702  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Worm wheel 
    from S$66.99
    Min. 6 days
  22. Worm wheel module 0.8 polyacetal (white)
    KYOUIKU GEAR MFG Worm wheel module 0.8 polyacetal (white)
    Module  0.8  Tooth width b (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal  Spiral Angle  Right  Type  Worm wheel 
    from S$10.99
    Min. 5 days
  23. Worm wheel G2A
    KYOUIKU GEAR MFG Worm wheel G2A
    Used for general industrial machinery, medical equipment, food machinery, etc.
    Module  Pressure Angle (°)  20  Material  CAC702 aluminum bronze casting  Tooth Type  Normal teeth 
    from S$68.99
    Min. 3 days
  24. AGF Worm Wheel Module 2.5
    KHK Gears (Kohara Gear Industry) AGF Worm Wheel Module 2.5
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Gear Shift Coefficient  Backlash (mm)  0.14~0.27  Hole Diameter A (Φmm)  12(H7)  Hub Length F (Right) (mm)  15  Module  2.5  Tooth Width E (mm)  20  Overall Length G (mm)  40  boss length F '(left) (mm)  Material  CAC702(AlBC2)  Spiral Angle  Right direction  Type  Worm wheel 
    from S$149.90
    Min. 7 days
  25. Worm wheel module 3 CAC702
    KYOUIKU GEAR MFG Worm wheel module 3 CAC702
    Tooth width b (mm)  28  Module  Material  CAC702  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Worm wheel 
    from S$179.90
    Min. 6 days
  26. BG worm wheel
    KHK Gears (Kohara Gear Industry) BG worm wheel
    Reduction Ratio  10  Single / Multiple Start  Number of Teeth  20  Material  CAC502(PBC2)  Gear Surface Treatment  Cutting  Shape  H1  Tolerance A  H7  Gear Cutting Reference Plane  Hole  Accuracy Class  KHK W002 Grade 4  Spiral Angle  Left direction  Tooth Type  Normal teeth  Gear Reference Section  Right angle  Type  Worm wheel 
    from S$119.90
    Min. 7 days
  27. PG worm wheel module 3
    KHK Gears (Kohara Gear Industry) PG worm wheel module 3
    A low-priced and versatile worm gear that is widely used. Uses MC nylon, which is lightweight and can be used without lubrication as a wheel material.
    Mass (kg)  0.13  Backlash (mm)  0.15~0.33  Hole Diameter A (Φmm)  15  Hub Length F (mm)  15  Number of Teeth  20  Tooth Width E (mm)  28  Module  Overall Length G (mm)  43  Hub Diameter (Φmm)  50  Dimension J (mm)  52  Throat Diameter D (Φmm)  66  Tooth tip diameter D '(Φmm)  69  Shape  H1  Material  MC901  Spiral Angle  Right direction  Type  Worm wheel 
    from S$49.99
    Min. 7 days
  28. AG Worm Wheel Module 0.5
    KHK Gears (Kohara Gear Industry) AG Worm Wheel Module 0.5
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Throat Diameter D (Φmm)  Web Thickness H (mm)  Rim Diameter I (Φmm)  Backlash (mm)  0.02~0.14  Module  0.5  Overall Length G (mm)  12  Tooth Width E (mm)  Hub Length F (mm)  Material  CAC702(AlBC2)  Shape  HA  Spiral Angle  Right direction  Type  Worm wheel 
    from S$23.99
    Min. 7 days
  29. AG Worm Wheel Module 0.8
    KHK Gears (Kohara Gear Industry) AG Worm Wheel Module 0.8
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Rim Diameter I (Φmm)  Throat Diameter D (Φmm)  Web Thickness H (mm)  Backlash (mm)  0.06~0.17  Module  0.8  Overall Length G (mm)  16  Hub Length F (mm)  Tooth Width E (mm)  Material  CAC702(AlBC2)  Shape  HA  Spiral Angle  Right direction  Type  Worm wheel 
    from S$28.99
    Min. 7 days
  30. wheel
    AOKI SEIMITSU KOGYO wheel
    Gear material FC20
    Number of opponents  Material  FC200  Spiral Angle  Right 
    Rating:
    80%
    from S$17.99
    Min. 6 days
  31. Worm wheel module 1.5 polyacetal (blue)
    KYOUIKU GEAR MFG Worm wheel module 1.5 polyacetal (blue)
    Module  1.5  Tooth width b (mm)  15  Shape  1B  Pressure Angle (°)  20  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal  Spiral Angle  Right 
    from S$19.99
    Min. 6 days
  32. BG Worm Wheel Module 0.8
    KHK Gears (Kohara Gear Industry) BG Worm Wheel Module 0.8
    A low-priced and versatile worm gear that is widely used.
    Dimension L (mm)  Throat Diameter D (Φmm)  Screw Hole  Backlash (mm)  0.04~0.22  Module  0.8  Overall Length G (mm)  18  Hub Length F (mm)  Tooth Width E (mm)  Material  CAC502(PBC2)  Shape  HA  Spiral Angle  Right direction  Type  Worm wheel 
    from S$22.99
    Min. 7 days
  33. AGF worm wheel module 6
    KHK Gears (Kohara Gear Industry) AGF worm wheel module 6
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Gear Shift Coefficient  Backlash (mm)  0.24~0.37  Number of opponents  Tooth Width E (mm)  40  Helix Angle  5°43′  Module  Material  CAC702(AlBC2)  Spiral Angle  Right direction  Type  Worm wheel 
    from S$1,199.00
    Min. 7 days
  34. Helical H1S
    KYOUIKU GEAR MFG Helical H1S
    Tooth induction hardening HRC47-53. Used for general industrial machinery, semiconductor manufacturing, food machinery, transport machinery, etc. * If the mating gear is used in combination with a product other than the manufacturer, problems may occur. For other items, please refer to the precau... Read More
    Module  Tooth Width (mm)  12  Pressure Angle (°)  20  Overall Length (mm)  22  Helix Angle (°)  45  Shape  B1  gear accuracy  JISB1702-1 (ISO) Class 9  Tooth Type  Normal teeth 
    from S$14.99
    Min. 3 days
  35. AGDL double lead worm wheel module 2
    KHK Gears (Kohara Gear Industry) AGDL double lead worm wheel module 2
    A double-lead worm gear with different lead and lead angles on the left and right tooth surfaces of the worm. Any backlash can be obtained by moving the worm in the axial direction. This is a first-class product that uses aluminum bronze, which has good wear resistance, for the wheels.
    Web Thickness H (mm)  Rim Diameter I (Φmm)  Backlash (mm)  0±0.045  Hub Length F (mm)  15  Tooth Width E (mm)  18  Module  Overall Length G (mm)  33  Helix Angle  3°41´  Material  CAC702(AlBC2)  Type  Double lead worm wheel  Shape  H1  Spiral Angle  Right direction 
    from S$99.90
    Min. 7 days
  36. AGF worm wheel module 2
    KHK Gears (Kohara Gear Industry) AGF worm wheel module 2
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Backlash (mm)  0.11~0.24  Hub Length F (Right) (mm)  12  Hole Diameter A (Φmm)  12(H7)  Tooth Width E (mm)  18  Module  Overall Length G (mm)  35  boss length F '(left) (mm)  Material  CAC702(AlBC2)  Spiral Angle  Right direction  Type  Worm wheel 
    from S$88.99
    Min. 3 days
  37. AGF worm wheel module 5
    KHK Gears (Kohara Gear Industry) AGF worm wheel module 5
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Gear Shift Coefficient  Backlash (mm)  0.22~0.35  Number of opponents  Tooth Width E (mm)  35  Module  Helix Angle  5°43′  Material  CAC702(AlBC2)  Spiral Angle  Right direction  Type  Worm wheel 
    from S$749.90
    Min. 7 days
  38. AG Worm Wheel Module 3
    KHK Gears (Kohara Gear Industry) AG Worm Wheel Module 3
    There is no need to attach the worm to the shaft, and it can be set directly on the bearing by additionally machining the shaft.
    Backlash (mm)  0.16~0.29  Hub Length F (mm)  18  Hole Diameter A (Φmm)  20(H7)  Tooth Width E (mm)  25  Module  Overall Length G (mm)  43  Material  CAC702(AlBC2)  Spiral Angle  Right direction  Type  Worm wheel 
    Rating:
    100%
    from S$199.90
    Min. 3 days
  39. wheel
    AOKI SEIMITSU KOGYO wheel
    Gear material FC20
    Single / Multiple Start  Right 1 
    from S$99.90
    Min. 6 days
  40. Worm wheel G1.5A
    KYOUIKU GEAR MFG Worm wheel G1.5A
    A worm wheel with a tooth profile: normal teeth and a pressure angle of 20 °. Used for general industrial machinery, medical equipment, food machinery, etc. * In order to obtain the ideal meshing, make sure to set the squareness accurately when assembling the worm and the worm wheel. * Since ther... Read More
    Module  1.5  Tooth Width (mm)  15  Pressure Angle (°)  20  Tooth Type  Normal teeth 
    from S$49.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 99

Set Ascending Direction