Gear Racks
A rack gear is a rack-type gear that has been cut into a flat bar. By combining with a normal round gear, it is possible to convert rotational motion into linear motion. It is used for automobile steering and telescope focusing. Since it is basically a set with gears, you must choose one that matches the tooth surface. There is also a resin rack gear that can change its shape freely, and it can be used for a wide range of applications such as original work.
Other Related Pages
- KHK Gears (Kohara Gear Industry) DR Molded Flexible RackIt is a molded product that can be deformed and can be used in a wide range of applications not found in metal racks. * "Duracon (R)" is a registered trademark of Polyplastics Co., Ltd. in Japan and other countries.Tooth Surface Hardness 110~120HRR Pressure Angle (°) 20 Overall Length A (mm) 2000 Gear Cutting Reference Plane Bottom Material Duracon ®(M90-44) Accuracy Class KHK R 001 Grade 8 Gear Surface Treatment Molding Tooth Type Normal teeth Shape R4 Type Rack
- KHK Gears (Kohara Gear Industry) SR Gear RackPressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 Tooth Type Normal teeth Shape R1 Type Rack Material S45C Heat Treatment Straightening annealing
- KHK Gears (Kohara Gear Industry) PR plastic rackTooth Surface Hardness 115~120HRR Pressure Angle (°) 20 Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Level 5 Material MC901 Tooth Type Normal teeth Shape R1 Type Rack Allowable Bending Radius (mm) Within 0.5 (for 1m)
- KHK Gears (Kohara Gear Industry) BSR Brass RackA small module rack made of free-cutting brass (C3604) that has excellent workability and is resistant to rust.Tooth Surface Hardness (80HV or more) Pressure Angle (°) 20 Dimension A (mm) 303 Material Free-cutting brass (C3604) Accuracy Class KHK R 001 Grade 4 Tooth Type Normal teeth Shape R1 Type Rack
- KANA (KATAYAMA CHAIN) KF Rack Gear* Products with the F symbol on the rack number are finished on both ends.Pressure Angle (°) 20 Surface Treatment Black dyed Surface Hardness HS26~31 Accuracy JIS N4 grade Tooth Type Normal teeth Heat Treatment Normalizing Type Rack gear Material S45C
- KYOUIKU GEAR MFG CP rack and pinionRoHS directive (corresponding to 10 substances) Correspondence Material S45Cfrom S$9.89Min. 2 days
- AOKI SEIMITSU KOGYO Rack Gear LRW On Double EndsPressure Angle (°) 20 Surface Treatment Black dyed Specification Both ends / processed Gear Surface Treatment Cutting Accuracy Class JIS N8 class (former JIS4 class) Tooth Type Normal teeth Material S45C
- SANKO Sanko round rack (S45C)Pressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Accuracy Class JIS N8 (former JIS4) Tooth Type Normal teeth Material S45C Heat Treatment Straightening annealingfrom S$88.99Min. 9 days
- KHK Gears (Kohara Gear Industry) Both ends processing rackWe have a wide variety of modules, lengths, etc., and they are inexpensive and versatile. Gears for power transmission.2018 Trusco page 2 0120 Material S45Cfrom S$43.99Min. 3 days
- KHK Gears (Kohara Gear Industry) SRO round rackThis is convenient when reciprocating the rack side.Tooth Surface Hardness (95HRB or less) Pressure Angle (°) 20 Surface Treatment Black dyed Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 Tooth Type Normal teeth Shape R2 Type Round rack Material S45Cfrom S$74.99Min. 3 days
- KYOUIKU GEAR MFG Lack polyacetal (blue)Pressure Angle (°) 20 RoHS directive (corresponding to 10 substances) Correspondence Material Polyacetalfrom S$89.99Min. 5 days
- KYOUIKU GEAR MFG S45C RackRoHS directive (corresponding to 10 substances) Correspondence Type Rack Material S45Cfrom S$29.99Min. 5 days
- KHK Gears (Kohara Gear Industry) SR rackWe have a wide variety of modules, lengths, etc., and they are inexpensive and versatile.Surface Treatment Black dyed Shape R1 Type Rack Material S45C
- KYOUIKU GEAR MFG CP (circular pitch) rackRoHS directive (corresponding to 10 substances) Correspondence Type Rackfrom S$28.99Min. 5 days
- KHK Gears (Kohara Gear Industry) Gear Racks with Bolt Holes (SRFD)Pressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R001 Grade 4 Type Mounting hole processing rack Tooth Type Normal teeth Shape RD Material S45C Heat Treatment Straightening annealingfrom S$229.90Min. 7 days
- SANKO Mounting hole processing rack module 1.5-6Since both ends are processed and the mounting holes are processed, it is easier to install. * When connecting, use the matching rack gear method to match the pitch.Pressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Accuracy Class JIS N9 class (former JIS class 5) Type Mounting hole processing rack Tooth Type Normal teeth Material S45C equivalent Heat Treatment Straightening annealingfrom S$149.90Min. 7 days
- KHK Gears (Kohara Gear Industry) Gear Racks with Bolt Holes (SRFD)Pressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R001 Grade 4 Type Mounting hole processing rack Tooth Type Normal teeth Shape RD Material S45C Heat Treatment Straightening annealingfrom S$139.90Min. 7 days
- KHK Gears (Kohara Gear Industry) DRF / DRFD / DRFK Plastic Rack J SeriesPressure Angle (°) 20° Material Polyacetal Type Rackfrom S$89.99Min. 7 days
- KHK Gears (Kohara Gear Industry) PRF plastic rack (both ends)MC nylon is used as the material, and it is lightweight and can be used without lubrication.Material MC901 Shape RF Type Rackfrom S$239.90Min. 7 days
- KHK Gears (Kohara Gear Industry) SURCPF CP stainless steel rack (both ends processed)Adopting SUS304 as the material, it is most suitable for food machines that dislike the generation of rust.Shape RF Type Rack Material SUS304from S$199.90Min. 7 days
- KHK Gears (Kohara Gear Industry) SRFK Mounting Hole Processing Rack Module 0.5 J Series (Completed Type)* The additional engineering department is not re-black dyed.Module 0.5 Pitch Height D (mm) 11.5 Height (C) (mm) 12 Dimension F (mm) 15.01 Number of Teeth 191 Pressure Angle (°) 20 Overall Length A (mm) 300.02 Number of Holes 4 Tooth Width (mm) 5 Tooth Width B (mm) 5 Dimension E (mm) 5.5 Dimension G (mm) 90 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 (equivalent) Screw used M3 Type Mounting hole processing rack Tooth Type Normal teeth Shape RA Material S45Cfrom S$79.99Min. 8 days
- KYOUIKU GEAR MFG SUS rackRoHS directive (corresponding to 10 substances) Correspondence Type Rack Material SUS304from S$35.99Min. 5 days
- KHK Gears (Kohara Gear Industry) SRF Rack with Machined Both EndsWe have a wide variety of modules, lengths, etc., and they are inexpensive and versatile.Surface Treatment Black dyed Shape RF Type Rack Material S45C
- KHK Gears (Kohara Gear Industry) SRCP rackPlease use it as a matching rack for both end surface processing racks.Pressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 Tooth Type Normal teeth Shape R1 Type Rack Material S45C Heat Treatment Straightening annealingfrom S$13.99Min. 13 days
- KHK Gears (Kohara Gear Industry) SRHF Rack with Machined Both EndsThe helical rack has a large engagement rate and is effective as a countermeasure against noise and vibration.Dimension A (mm) 995.24 Surface Treatment Black dyed Type Rack Material S45Cfrom S$199.90Min. 7 days
- KHK Gears (Kohara Gear Industry) SRFK Mounting Hole Processing Rack Module 1 J Series (Completed Type)* The additional engineering department is not re-black dyed.Module 1 Tooth Width (mm) 10 Tooth Width B (mm) 10 Pitch Height D (mm) 11 Height (C) (mm) 12 Pressure Angle (°) 20 Dimension E (mm) 5 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 (equivalent) Screw used M4 Type Mounting hole processing rack Tooth Type Normal teeth Shape RA Material S45Cfrom S$79.99Min. 7 days
- KHK Gears (Kohara Gear Industry) STRCPF CP taper rack (both ends processed)By setting the opponent pinion with KTSCP, the amount of backlash can be adjusted arbitrarily.Overall Length A (mm) 1000 Surface Treatment Black dyed Shape RF Material S45C Type Taper rackfrom S$269.90Min. 7 days
- KHK Gears (Kohara Gear Industry) SURF Stainless Steel Rack (Both Ends Processed)Adopting SUS304 as the material, it is most suitable for food machines that dislike the generation of rust.Shape RF Type Rack Material SUS304
- KHK Gears (Kohara Gear Industry) SRFD-HL Hardened rack J seriesSurface Treatment Black dyed Material S45Cfrom S$329.90Min. 7 days
- KHK Gears (Kohara Gear Industry) SRCPF CP rack (both ends processed)We have a wide variety of pitches, lengths, etc., and they are inexpensive and versatile.Surface Treatment Black dyed Shape RF Type Rack Material S45Cfrom S$49.99Min. 3 days
- KHK Gears (Kohara Gear Industry) SRH helical rackThe helical rack has a large engagement rate and is effective as a countermeasure against noise and vibration.Surface Treatment Black dyed Type Helical rack Material S45Cfrom S$23.99Min. 7 days
- KHK Gears (Kohara Gear Industry) CP tempering rack J series (completed product type)Pressure Angle (°) 20 Tooth Surface Hardness 225~285HB Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 Tooth Type Normal teeth Shape RD Material SCM440 Heat Treatment Tempering only Type Tempering rackfrom S$179.90Min. 7 days
- KHK Gears (Kohara Gear Industry) KRG dental rackIt has excellent strength and wear resistance, and enables highly accurate linear motion.Type Dental rack Shape R1 Material SCM440from S$99.90Min. 7 days
- KHK Gears (Kohara Gear Industry) SUR Stainless rackAdopting SUS304 as the material, it is most suitable for food machines that dislike the generation of rust.Shape R1 Type Rack Material SUS304from S$149.90Min. 3 days
- KHK Gears (Kohara Gear Industry) SRFK mounting hole processing rack module 0.8 J series (completed product type)* The additional engineering department is not re-black dyed.Module 0.8 Pitch Height D (mm) 11.5 Number of Teeth 119 Height (C) (mm) 12.3 Dimension F (mm) 14.54 Pressure Angle (°) 20 Overall Length A (mm) 299.08 Number of Holes 4 Dimension E (mm) 5.5 Tooth Width (mm) 8 Tooth Width B (mm) 8 Dimension G (mm) 90 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 (equivalent) Screw used M4 Type Mounting hole processing rack Tooth Type Normal teeth Shape RA Material S45Cfrom S$89.99Min. 7 days
- KHK Gears (Kohara Gear Industry) Mounting hole processing rackWe have a wide variety of modules, lengths, etc., and they are inexpensive and versatile. It is a finished product with mounting holes. Gears for power transmission.2018 Trusco page 2 0120 Shape RD Material S45Cfrom S$149.90Min. 3 days
- KHK Gears (Kohara Gear Industry) KRGCPF CP grinding rack (both side machining)It has excellent strength and wear resistance, and can be used for highly accurate positioning.Overall Length A (mm) 1000 Type Dental rack Shape RF Material SCM440from S$749.90Min. 7 days
- KHK Gears (Kohara Gear Industry) SRFD mounting hole processing rack module 1.5 J series (completed product type)* The additional engineering department is not re-black dyed.Module 1.5 Tooth Width B (mm) 15 Tooth Width (mm) 15 Pitch Height D (mm) 18.5 Pressure Angle (°) 20 Height (C) (mm) 20 Dimension E (mm) 8 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 (equivalent) Screw used M5 Type Mounting hole processing rack Tooth Type Normal teeth Shape RD Material S45Cfrom S$88.99Min. 7 days
- KHK Gears (Kohara Gear Industry) European size rackPressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 Heat Treatment None Tooth Type Normal teeth Shape RF Type Rack Material S45Cfrom S$76.99Min. 7 days