All Category

Bevel Boxes

A bevel box is a box for setting a bevel gear. There are various materials such as lightweight aluminum die-casting and resin type, and high-grade cast iron type. Because of its compact shape, the mounting location and direction is a free axis and the degree of freedom is high, making it easy to install even during placement. Depending on the purpose of mounting the box, there are many materials with excellent chemical resistance and heat resistance. There is a type of maintenance that is free of high-grade grease as a lubricant on the tooth surface.
View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. B-SET
    KYOUIKU GEAR MFG B-SET
    Rating:
    100%
    from S$97.99
    Min. 2 days
  2. B-BOX BS
    KYOUIKU GEAR MFG B-BOX BS
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 5 days
  3. KBX Bevel Box L Type
    KHK Gears (Kohara Gear Industry) KBX Bevel Box L Type
    Compact: The structure is simple and the case is made of die-cast aluminum. Low noise and high efficiency: Uses a spiral bevel gear made by carburizing and quenching special steel. Free mounting direction: Can be mounted in all directions and is easy to mount. Maintenance-free: Lubricant is shipp... Read More
    from S$199.90
    Min. 2 days
  4. KBX bevel box T type
    KHK Gears (Kohara Gear Industry) KBX bevel box T type
    Compact: The structure is simple and the case is made of die-cast aluminum. Low noise and high efficiency: Uses a spiral bevel gear made by carburizing and quenching special steel. Free mounting direction: Can be mounted in all directions and is easy to mount. Maintenance-free: Lubricant is shipp... Read More
    from S$229.90
    Min. 7 days
  5. W-BOX
    KYOUIKU GEAR MFG W-BOX
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$449.90
    Min. 54 days
  6. B-BOX BSH
    KYOUIKU GEAR MFG B-BOX BSH
    Specification  (Ratio) 1  Reduction Ratio  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$449.90
    Min. 5 days
  7. HY-BOX
    KYOUIKU GEAR MFG HY-BOX
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$599.90
    Min. 5 days
  8. B-BOX BSB
    KYOUIKU GEAR MFG B-BOX BSB
    Reduction Ratio  Backlash  15  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  LB 
    from S$329.90
    Min. 5 days
  9. Miter gear box
    TSUBAKI (Tsubakimoto Chain) Miter gear box
    Reduction Ratio 
    from S$489.90
    Min. 3 days
  10. CBX bevel box T type
    KHK Gears (Kohara Gear Industry) CBX bevel box T type
    High-grade cast iron is used for the tough case, and tapered roller bearings are used for the bearing. Uses a spiral bevel gear that is carburized and hardened with low noise and high efficiency special steel. Any installation is possible by selecting the free shaft arrangement in the mounting di... Read More
    from S$869.90
    Min. 7 days
  11. CBX bevel box L type
    KHK Gears (Kohara Gear Industry) CBX bevel box L type
    High-grade cast iron is used for the tough case, and tapered roller bearings are used for the bearing. Uses a spiral bevel gear that is carburized and hardened with low noise and high efficiency special steel. Any installation is possible by selecting the free shaft arrangement in the mounting di... Read More
    from S$869.90
    Min. 7 days
  12. B-LOCK
    KYOUIKU GEAR MFG B-LOCK
    Reduction Ratio  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$74.99
    Min. 5 days
  13. PBX small diameter bevel box L type
    KHK Gears (Kohara Gear Industry) PBX small diameter bevel box L type
    Lightweight and compact: The structure is simple and the case is made of resin. The resin uses a material with excellent chemical resistance and heat resistance. Free mounting direction: There are through holes and pilot holes, and it can be mounted in all directions. Maintenance-free: Grease is ... Read More
    Reduction Ratio  Speed Ratio  1:01  Dimension O (mm)  4.5  Dimension U (mm)  Dimension T (mm)  Φ3.5 
    Discontinued
  14. PBX Small Diameter Bevel Box T Type
    KHK Gears (Kohara Gear Industry) PBX Small Diameter Bevel Box T Type
    Lightweight and compact: The structure is simple and the case is made of resin. The resin uses a material with excellent chemical resistance and heat resistance. Free mounting direction: There are through holes and pilot holes, and it can be mounted in all directions. Maintenance-free: Grease is ... Read More
    Operating Temperature Range (℃)  -10~+40  Reduction Ratio  Speed Ratio  1:1  Operating Humidity Range  80% or less  Installation Location  Indoor 
    Discontinued
  15. KG BOX
    KYOUIKU GEAR MFG KG BOX
    Backlash (mm)  15 
    Discontinued
  16. BOX
    KYOUIKU GEAR MFG BOX
    Reduction Ratio 
    Discontinued
  17. BOX
    KYOUIKU GEAR MFG BOX
    Shaft End Shape  Φ  Reduction Ratio  Backlash (mm)  15 
    Discontinued
  18. BOX
    KYOUIKU GEAR MFG BOX
    It is a small bevel gearbox. Built-in KG straight bevel gear. Aluminum is used for the body to reduce weight.
    Discontinued
  19. BOX
    KYOUIKU GEAR MFG BOX
    Medium-sized spiral bevel gearbox. It has a built-in high-performance spiral miter gear, a compact body, and a backlash of 10'or or less.
    Reduction Ratio 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction