Chains
A chain is used to transmit rotational power in combination with a sprocket. Many machines use chains for power transmission and drive. The pitch length of the chain and the inner width of the roller link are adjusted according to the magnitude of the torque to be transmitted and the sprocket. Some chains are made of metal and are environmentally resistant from low to high temperatures. The most famous use is a bicycle chain. A distinction is also made between roller chains incorporating rollers and leaf chains consisting only of plates and pins.
Other Related Pages
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Single RowA large reduction ratio can be obtained. (Generally up to 1:7) A relatively long distance between axes (usually 4m or less) can be obtained. There is a large degree of freedom in the distance between shafts. Multi-axis transmission is possible. Both sides are available. Easy to install and replac... Read MoreSingle or Double Strand 1 Type Unit Material (Main Unit) Steel Included Accessories With 1 connecting link
- TSUBAKI (Tsubakimoto Chain) BS / DIN standard RS roller chain joint link 1 rowSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Bi-pitch chain Joint linkType Connecting link Chain type Bi-pitch chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Link Single StrandA joint link for RS roller chains.Single or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- MonotaRO Roller Chain Standard TypeIt is a commonly used chain For conduction of equipment * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Material (Main Unit) Iron Type Roller chain Included Accessories With 1 connecting link
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Offset link 1 pcOffset trink for RS roller chain.Single or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- MonotaRO Joint linkFor chain connection * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Material (Main Unit) Iron Type Roller chain
- KANA (KATAYAMA CHAIN) Standard Type Roller ChainJIS and ANSI standard roller chains. For transmission and drive of various devices.Single or Double Strand 1 Included Accessories 1 joint link Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Joint LinkJIS and ANSI standard roller chains. For transmission and drive of various devices.Single or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Chain Cutter CK Type For 1 RowYou can quickly and easily pull out the pins of the roller chain. * Before starting work, scrape off the pin head of the chain with a grinding machine or the like. Prepare a vise etc. for the main body and fix it before starting work. Also, since this type does not have a handle for turning the c... Read MoreType Chain processing tool
- MonotaRO Offset linkFor chain connection * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Material (Main Unit) Iron Type Roller chain
- KANA (KATAYAMA CHAIN) Offset linkSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Stainless steel joint linkIt has better corrosion resistance than RS roller chain, roller chain NP and roller chain WP. It can be used in corrosive atmospheres such as underwater, acidic and alkaline, and in special atmospheres of low temperature and high temperature (-20 ° C to 400 ° C). SUSU304 stainless steel itself ha... Read Moretype of joint link M-type connecting link Chain type RS roller chain Material (Main Unit) Stainless steel
- TSUBAKI (Tsubakimoto Chain) Chain Screw (Chain Cutting Tool)Type Chain processing tool Specification Chain screw
- TSUBAKI (Tsubakimoto Chain) 2 Rows of Joint Links for RS Roller ChainsA joint link for RS roller chains.Single or Double Strand 2 Type Roller chain Material (Main Unit) Steel
- HATAYA Chain CutterThe attached replacement pin is stored in the grip. Suitable for pin removal work of roller chains for bicycles, motorcycles, agricultural machinery, conduction equipment, etc. For pin removal work of roller chains for bicycles, motorcycles, agricultural machinery, conduction equipment, etc.Material (Main Unit) Carbon steel for machine structure Type Chain processing tool
- MonotaRO Joint link made of stainless steelFor chain connection * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Pin Type Clip type Type Roller chain Material (Main Unit) Stainless steel
- DID Standard roller chain 1 rowSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- MonotaRO Roller Chain Made of Stainless SteelIt is a commonly used chain For conduction of equipment * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Chain Length (m) 3 Pin Type Clip type Type Roller chain Material (Clip) SUS301 Material (Main Unit) SUS304 Included Accessories With 1 connecting link
- KANA (KATAYAMA CHAIN) Stainless Roller ChainIt can be used in places exposed to scientific corrosion such as acidity and alkalinity, water or steam, and in high and low temperature atmospheres. SUS304 (18Cr-8Ni) A chain made of austenitic stainless steel. Suitable for environments that require heat resistance (-20 to + 400 ° C), corrosion ... Read MoreSingle or Double Strand 1 Included Accessories 1 joint link Unit Length (m) 3 Type Roller chain Material (Main Unit) SUS304
- TSUBAKI (Tsubakimoto Chain) Bi-Pitch Chain "Double Pitch" Joint Link* The specifications of the bi-pitch chain joint link are different from those of the drive chain joint link (RS roller chain).Operating Temperature Range (℃) -10~150 Single or Double Strand 1 Chain type Bi-pitch chain Type Roller chain Material Steel Material (Main Unit) Steel
- DID Fitting link for standard roller chain 1 rowSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Chain PullerType Chain processing tool Specification Chain puller
- TSUBAKI (Tsubakimoto Chain) RS Roller Chains 2 RowsA large reduction ratio can be obtained. (Generally up to 1: 7) A relatively long distance between axes (usually 4 m or less) can be obtained. There is a large degree of freedom in the distance between the axes. Multi-axis transmission is possible. Both sides can be used. Easy to install and repl... Read MoreSingle or Double Strand 2 Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Chain Elongation ScaleSince the pitch extension limit of the chain can be checked at a glance, it helps prevent accidents. You can check the amount of chain wear for each of the RS roller chain, BS roller chain, and leaf chain. Prevention of chain pitch elongationSpecification Chain wear measurement scale Type Others
- KANA (KATAYAMA CHAIN) Joint LinkIt can be used in places exposed to scientific corrosion such as acidity and alkalinity, water or steam, and in high and low temperature atmospheres. SUS304 (18Cr-8Ni) A chain made of austenitic stainless steel. Suitable for environments that require heat resistance (-20 to + 400 ° C), corrosion ... Read MoreSingle or Double Strand 1 Type Roller chain Material (Main Unit) SUS304
- Whale Mark (WHALE) Chain CutterIt is a state-of-the-art product that brilliantly breaks the concept of conventional tool cutters and demonstrates its excellent capabilities. Fix the roller chain and hit the pin pulling head with a hammer to pull out the chain pin.
- TSUBAKI (Tsubakimoto Chain) Stainless Roller Chain SSIt has better corrosion resistance than RS roller chain, roller chain NP and roller chain WP. It can be used in corrosive atmospheres such as underwater, acidic and alkaline, and in special atmospheres of low temperature and high temperature (-20 ° C to 400 ° C). SUS304 stainless steel itself has... Read MoreSingle or Double Strand 1 Pin Type Riveted type Type Roller chain Material (Main Unit) Stainless steel
- MonotaRO Offset link made of stainless steelFor chain connection * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Type Roller chain Pin Type Split pin type Material (Main Unit) Stainless steel
- TSUBAKI (Tsubakimoto Chain) Joint link for roller chain lambdaSingle or Double Strand 1 Type Roller chain Chain type Lambda chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Roller chain lambdaRefueling, which affects the life of the chain, is indispensable. However, the lambda chain has achieved a long life due to the effect of the special oil-impregnated bush even without refueling. With the renewal in 1999, the service life has been further extended compared to the conventional lamb... Read MoreOperating Temperature Range (℃) -10~150 Single or Double Strand 1 Unit Length (m) About 3 Chain type Lambda chain Type Roller chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Stainless steel offset linkIt has better corrosion resistance than RS roller chain, roller chain NP and roller chain WP. It can be used in corrosive atmospheres such as underwater, acidic and alkaline, and in special atmospheres of low temperature and high temperature (-20 ° C to 400 ° C). SUSU304 stainless steel itself ha... Read MoreSingle or Double Strand 1 Type Roller chain Material (Main Unit) Stainless steel
- TSUBAKI (Tsubakimoto Chain) RS roller chain offset link 2 rowsOffset trink for RS roller chain.Single or Double Strand 2 Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Chain cutter CK type for 2 rowsYou can quickly and easily pull out the pins of the roller chain. * Prepare a vise etc. for the main body and fix it before starting work. Also, since this type does not have a handle for turning the cutter pin, use a spanner or wrench that matches the model number.Type Chain processing tool
- KANA (KATAYAMA CHAIN) Cutter pin for CK typeChain cutter CK type dedicated cutter pin. * The handle is not attached to the cutter pin, so use a spanner or wrench that matches the size. Please fix the main body with a vise etc. before use.Material (Main Unit) Carbon steel for machine structure Type Chain processing tool
- KANA (KATAYAMA CHAIN) Chain cutter (set)You can easily and quickly pull out the pin of the roller chain simply by sandwiching the chain, setting it with the holder screw, and turning the cutter screw.Type Chain processing tool
- KANA (KATAYAMA CHAIN) Roller Chain DetacherA chain cutter that makes it easy to cut the chain by removing the plate and pin of the roller chain. * Be sure to scrape off the pin protrusion of the chain with a grinding machine before use.Type Chain processing tool
- DID Offset roller for standard roller chain 1 rowSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Chain PullerUsed when connecting chains. Chain connection is quick and easy.Type Chain processing tool
- KANA (KATAYAMA CHAIN) Offset linkIt can be used in places exposed to scientific corrosion such as acidity and alkalinity, water or steam, and in high and low temperature atmospheres. SUS304 (18Cr-8Ni) A chain made of austenitic stainless steel. Suitable for environments that require heat resistance (-20 to + 400 ° C), corrosion ... Read MoreSingle or Double Strand 1 Type Roller chain Material (Main Unit) SUS304