Standard Roller Chains
A standard roller chain is a type of chain that transmits power by connecting to a commonly used motor or other drive device. Many are compliant with standards such as JIS and ANSI. It is used not only for industrial machines such as factory machines and farm equipment, but also for motorcycle chains, and it can be seen that it is widely used in general. Since it is sold not only on the Internet but also at home centers, it can be easily obtained when using it for DIY.
Other Related Pages
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Single RowA large reduction ratio can be obtained. (Generally up to 1:7) A relatively long distance between axes (usually 4m or less) can be obtained. There is a large degree of freedom in the distance between shafts. Multi-axis transmission is possible. Both sides are available. Easy to install and replac... Read MoreSingle or Double Strand 1 Type Unit Material (Main Unit) Steel Included Accessories With 1 connecting link
- MonotaRO Roller Chain Standard TypeIt is a commonly used chain For conduction of equipment * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Material (Main Unit) Iron Type Roller chain Included Accessories With 1 connecting link
- MonotaRO Joint linkFor chain connection * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Material (Main Unit) Iron Type Roller chain
- KANA (KATAYAMA CHAIN) Standard Type Roller ChainJIS and ANSI standard roller chains. For transmission and drive of various devices.Single or Double Strand 1 Included Accessories 1 joint link Type Roller chain Material (Main Unit) Steel
- MonotaRO Offset linkFor chain connection * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Material (Main Unit) Iron Type Roller chain
- TSUBAKI (Tsubakimoto Chain) Chain Screw (Chain Cutting Tool)Type Chain processing tool Specification Chain screw
- DID Standard roller chain 1 rowSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Chain PullerType Chain processing tool Specification Chain puller
- TSUBAKI (Tsubakimoto Chain) RS Roller Chains 2 RowsA large reduction ratio can be obtained. (Generally up to 1: 7) A relatively long distance between axes (usually 4 m or less) can be obtained. There is a large degree of freedom in the distance between the axes. Multi-axis transmission is possible. Both sides can be used. Easy to install and repl... Read MoreSingle or Double Strand 2 Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) T Pin for Conveyor ChainType Others Specification T pin for conveyor chain
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Single Row (BS / DIN Standard)It is a chain that corresponds to the BS / DIN standard that corresponds to ISO "B", which is mainly used for equipment in Europe. Due to its overwhelming long life, the number of chain replacements can be reduced. By reducing the number of chain replacements, various costs associated w... Read MoreSingle or Double Strand 1 Unit Length (m) 3 Type Roller chain Material (Main Unit) Steel
- Oriental Chain Mfg. (OCM) Roller chainAn oil port (oil reservoir) that is resistant to wear. Double punch to add durability. Shot peening processing that increases fatigue strength. Continuous load application.Single or Double Strand 1 Unit Length (m) 3 Type Roller chain Material (Main Unit) Steel Included Accessories With 1 connecting linkfrom S$48.99Min. 2 days
- TSUBAKI (Tsubakimoto Chain) RF type roller chainSingle or Double Strand 1 Material (Main Unit) Steelfrom S$0.36Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Plastic combination chainIt has features such as a beautiful appearance, no lubrication, and weight reduction (50% of RS roller chain ratio). Since there is no need to refuel, you can use it with confidence even in a clean usage environment such as food machinery. * Please order chains with 3 or more links and odd links.... Read MoreOperating Temperature Range (℃) -20~+80 Single or Double Strand 1 Chain type Plastic combi chain Material (Main Unit) Resin
- TSUBAKI (Tsubakimoto Chain) RS roller chain 1 row (link unit)*The minimum number of links (quantity) varies depending on the part number. Depending on the quantity of your order, we may cancel it. Due to the organization, only odd numbers can be supported.Single or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- ZEXUS CHAIN Roller chainThe standard roller chain has achieved a significant performance improvement by adopting a solid bush that pursues full contact between the pin and bush. * Because it is a bushed chain, the outer diameter of the roller indicates the outer diameter of the bush.Single or Double Strand 1 Unit Length (m) 3 Type Roller chain Material (Main Unit) Steel Included Accessories With 1 connecting link
- DID Standard roller chain 2 rowsSingle or Double Strand 2 Unit Length (m) 3 Type Roller chain Material (Main Unit) Steelfrom S$59.99Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Automatic lubricator for roller chain* Manufacturer part number: SFM-ST2010 and SFM-ST2034 are optional parts only.Type Automatic lubricator for chains
- TSUBAKI (Tsubakimoto Chain) Snap cover chain RF-SC / RS-SC type (for linear conveyance)Larger allowable tension than plastic lock chain. It can be used for various purposes such as layouts with long transport distances. * There is a minimum quantity (link) when ordering depending on the product number. We may cancel depending on the quantity you ordered.Chain type Snap cover chainfrom S$1.49Min. 2 days
- TSUBAKI (Tsubakimoto Chain) BS Roller Chain (ISO606 Standard Product, B Series)* For chains, please order with 3 or more links or odd-numbered links.Material (Main Unit) Steelfrom S$0.26Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Plastic block chain RSP type (for linear conveyance)*The minimum quantity required for ordering differs depending on the product number, so if the quantity is not met, we may cancel the order. * We will arrange the quantity you ordered as one formation. If the number of links is not satisfied, we may check the organization. *If the order is long, ... Read MoreMaterial (Main Unit) plastic
- TSUBAKI (Tsubakimoto Chain) Stainless drive chain (SS specification)* 1 Link not possible Orders for odd-numbered links are accepted for 3 or more links.Material (Main Unit) Stainless steelfrom S$0.45Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Top chain sprocketType Others Specification Sprocketfrom S$16.99Min. 12 days
- KANA (KATAYAMA CHAIN) Standard roller chain 2 rowsJIS and ANSI standard roller chains.Single or Double Strand 2 Unit Length (m) 3 Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) KCM standard roller chainType Roller chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Stainless steel top chain TS type (for linear conveyance)A transport chain with a plate attached to a bi-pitch chain. Sprocket for bi-pitch chain can be used. NP specifications, lambda specifications, and SS specifications are also available for the main body chain. * Please order with 3 or more links and odd links.Link Inner Width (mm) 12.7 Cell Spacing (mm) 38.1 Chain type Top chainfrom S$5.69Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Plastic top chain TTP type (for linear conveyance)Single or Double Strand 1 Cell Spacing (mm) 38.1 Type Link unit Material (Main Unit) plasticfrom S$3.89Min. 12 days
- TSUBAKI (Tsubakimoto Chain) Leaf chain BL typeLeaf chains, also commonly referred to as balance chains, are the simplest steel chains that consist only of plates and pins. Compliant with JIS standards. For use in low-speed machines for hanging, balancing, and motion transmission. * Special metal fittings and pulleys are required for use. * I... Read MoreType Link unit Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Stainless drive chain (AS specification)This roller chain uses precipitation hardening stainless steel for pins and rollers after heat treatment and curing, and uses 18-8SUS (equivalent to SUS304) for the plate bush and 17-SUS (equivalent to SUS301) for the clip. The maximum allowable tension is 1.5 times that of SS specifications. Cor... Read MoreSingle or Double Strand 1 Material (Main Unit) Steelfrom S$1.29Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Coated drive chain (NEP specification)A roller chain with a special coat and top coat coated on the RS roller chain. It has excellent salt water resistance, weather resistance, and other overall corrosion resistance, and is highly durable. It is a chain that uses epoch-making surface treatment technology that is kind to the global en... Read MoreSurface Treatment Special surface coat Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Coated drive chain (NP specification)* Please order a chain with 3 links or more and odd links.Single or Double Strand 1 Surface Treatment Nickel plating Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Super chainWhen ordering links, please order with 3 or more links and odd-numbered links.Pin Type Riveted type Material (Main Unit) Steel Chain type Super chainfrom S$5.39Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Top chain idler wheelSpecification Idler wheel Type Othersfrom S$55.99Min. 4 days
- TSUBAKI (Tsubakimoto Chain) Curved Roller ChainSingle or Double Strand 1 Chain type Curved chain Material (Main Unit) Steelfrom S$0.74Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Punch (secondary punch)Use after the primary punch to pull out the pin.Type Chain processing tool Specification Punch (secondary punch)from S$19.99Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Leaf chain AL typeMaterial (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Top chain Return rollerType Others Specification Return rollerfrom S$1.69Min. 12 days
- TSUBAKI (Tsubakimoto Chain) Super H chain* Please order with odd-numbered links only / 3 or more links.type of joint link F type Material (Main Unit) Steel Chain type Super H chainfrom S$3.29Min. 22 days
- TSUBAKI (Tsubakimoto Chain) Plastic top chain TPF type (for linear conveyance)Single or Double Strand 1 Inner link inner width (mm) 12.7 Cell Spacing (mm) 38.1 Type Link unit Material (Main Unit) plasticfrom S$4.79Min. 17 days
- TSUBAKI (Tsubakimoto Chain) Lambda coating chain (NP specification)* When ordering a chain, please order with 3 or more links or odd-numbered links. Please purchase the joint link separately.Single or Double Strand 1 Chain type Lambda chain Surface Treatment Nickel plating Material (Main Unit) Steelfrom S$0.98Min. 3 days