Oilless Type Roller Chains
Oil-free roller chain is a part of roller chain that can operate without lubrication due to the effect of a special oil-impregnated bush. The oil-free roller chain, which does not require lubrication for maintenance, realizes a clean working environment and is a convenient item with good cost performance due to its long service life. It is used at work sites that dislike lubrication, such as food transportation. There are a variety of unit standards, and you should choose one row, two rows, length, etc. according to your application. There are also parts necessary for connection such as joint links, so you can use them in combination.
Other Related Pages
- TSUBAKI (Tsubakimoto Chain) Joint link for roller chain lambdaSingle or Double Strand 1 Type Roller chain Chain type Lambda chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Roller chain lambdaRefueling, which affects the life of the chain, is indispensable. However, the lambda chain has achieved a long life due to the effect of the special oil-impregnated bush even without refueling. With the renewal in 1999, the service life has been further extended compared to the conventional lamb... Read MoreOperating Temperature Range (℃) -10~150 Single or Double Strand 1 Unit Length (m) About 3 Chain type Lambda chain Type Roller chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Offset link for roller chain lambdaSingle or Double Strand 1 Chain type Lambda chain Type Roller chain Pin Type Split pin type Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Fit link roller chain FT35The fit link was born from an epoch-making concept in which the pitch of standard roller chains No. 25 to 80 was cut in advance for each odd-numbered link and the joint link was bundled and stocked. Therefore, when delivering it, it will be an even numbered link and can be endless.Single or Double Strand 1 Tensile Strength (kN) 10.8 Pin length L (mm) 12.8 Maximum Tensile Force (kN) 2.16 Link Inner Width (mm) 4.78 Roller Outer Diameter D (Φmm) 5.08 (Bush diameter) Cell Spacing (mm) 9.525 Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Fit link roller chain FT25The fit link was born from an epoch-making concept in which the pitch of standard roller chains No. 25 to 80 was cut in advance for each odd-numbered link and the joint link was bundled and stocked. Therefore, when delivering it, it will be an even numbered link and can be endless.Maximum Tensile Force (kN) 0.64 Single or Double Strand 1 Link Inner Width (mm) 3.18 Roller Outer Diameter D (Φmm) 3.30 (Bush diameter) Tensile Strength (kN) 4.4 Cell Spacing (mm) 6.35 Pin length L (mm) 8.6 Type Roller chain Material (Main Unit) Steelfrom S$2.89Min. 4 days
- KANA (KATAYAMA CHAIN) Fit link roller chain FT40The fit link was born from an epoch-making concept in which the pitch of standard roller chains No. 25 to 80 was cut in advance for each odd-numbered link and the joint link was bundled and stocked. Therefore, when delivering it, it will be an even numbered link and can be endless.Single or Double Strand 1 Cell Spacing (mm) 12.7 Pin length L (mm) 17.6 Tensile Strength (kN) 18.1 Maximum Tensile Force (kN) 3.63 Roller Outer Diameter D (Φmm) 7.92 Link Inner Width (mm) 7.95 Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Joint LinkPlease use in places where refueling is disliked or where refueling is difficult on the way.Single or Double Strand 1 Unit Length (m) 3 Type Roller chain Material (Main Unit) Steelfrom S$3.19Min. 2 days
- KANA (KATAYAMA CHAIN) Lube-Free Roller ChainPlease use in places where refueling is disliked or where refueling is difficult on the way.Single or Double Strand 1 Unit Length (m) 3 Type Roller chain Material (Main Unit) Steelfrom S$179.90Min. 3 days
- TSUBAKI (Tsubakimoto Chain) BS Lambda Chain (ISO606 Standard Product / B Series)* Please order with 3 or more links or multiple links.Chain type Lambda chain Material (Main Unit) Steelfrom S$0.86Min. 4 days
- KANA (KATAYAMA CHAIN) Offset linkPlease use in places where refueling is disliked or where refueling is difficult on the way.Single or Double Strand 1 Unit Length (m) 3 Type Roller chain Pin Type Split pin type Material (Main Unit) Steelfrom S$5.69Min. 5 days
- KANA (KATAYAMA CHAIN) Fit link roller chain FT50The fit link was born from an epoch-making concept in which the pitch of standard roller chains No. 25 to 80 was cut in advance for each odd-numbered link and the joint link was bundled and stocked. Therefore, when delivering it, it will be an even numbered link and can be endless.Single or Double Strand 1 Roller Outer Diameter D (Φmm) 10.16 Cell Spacing (mm) 15.875 Pin length L (mm) 21.8 Tensile Strength (kN) 29.9 Maximum Tensile Force (kN) 6.37 Link Inner Width (mm) 9.53 Type Roller chain Material (Main Unit) Steelfrom S$2.99Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Lambda chain 1 row (1 link unit)* Only odd numbers / 3 links or more can be ordered.Single or Double Strand 1 Chain type Lambda chain Material (Main Unit) Steelfrom S$0.77Min. 17 days
- KANA (KATAYAMA CHAIN) Fit link roller chain FT80The fit link was born from an epoch-making concept in which the pitch of standard roller chains No. 25 to 80 was cut in advance for each odd-numbered link and the joint link was bundled and stocked. Therefore, when delivering it, it will be an even numbered link and can be endless.Single or Double Strand 1 Maximum Tensile Force (kN) 14.71 Link Inner Width (mm) 15.88 Roller Outer Diameter D (Φmm) 15.88 Cell Spacing (mm) 25.4 Pin length L (mm) 35.3 Tensile Strength (kN) 72.6 Pin Type RP Type Roller chain Material (Main Unit) Steelfrom S$7.79Min. 5 days
- TSUBAKI (Tsubakimoto Chain) Lambda chainSingle or Double Strand 1 Link Inner Width (mm) 24.75 Link inner width W (mm) 24.75 Allowable Speed (m/min) 50 Chain type Lambda chain Type Unit Material (Main Unit) Steelfrom S$1,999.00Min. 3 days
- KANA (KATAYAMA CHAIN) Fit link roller chain FT60The fit link was born from an epoch-making concept in which the pitch of standard roller chains No. 25 to 80 was cut in advance for each odd-numbered link and the joint link was bundled and stocked. Therefore, when delivering it, it will be an even numbered link and can be endless.Single or Double Strand 1 Roller Outer Diameter D (Φmm) 11.91 Link Inner Width (mm) 12.7 Cell Spacing (mm) 19.05 Pin length L (mm) 26.8 Tensile Strength (kN) 41.2 Maximum Tensile Force (kN) 8.83 Type Roller chain Material (Main Unit) Steelfrom S$3.89Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Roller chain lambda 1 row (drum winding)Single or Double Strand 1 Chain type Lambda chain Type Roller chain Material (Main Unit) Steelfrom S$2,599.00Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Lambda chain* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.from S$2.09Min. 23 days
- KANA (KATAYAMA CHAIN) Oilless roller chainSingle or Double Strand 1 Type Roller chain Material (Main Unit) SteelDiscontinued
- TSUBAKI (Tsubakimoto Chain) Roller chain lambda 2 rowsSingle or Double Strand 2 Type Roller chain Chain type Lambda chain Material (Main Unit) SteelDiscontinued
- DID Seal chain dedicated offsetThe highest peak in the wear-resistant series with grease sealed between the pins and bushes 1. Grease is sealed between pins and bushes 2. The highest peak of wear-resistant chain that can be used anywhere 3. Wear life is 5 to 20 times longer than the standard type. There are two types. Use tigh... Read MoreOperating Temperature (℃) -10~120Discontinued
- DID 2 link offset for seal chainThe highest peak in the wear-resistant series with grease sealed between the pins and bushes 1. Grease is sealed between pins and bushes 2. The highest peak of wear-resistant chain that can be used anywhere 3. Wear life is 5 to 20 times longer than the standard type. There are two types. Use tigh... Read MoreOperating Temperature (℃) -10~120Discontinued
- DID Joint for seal chainThe highest peak in the wear-resistant series with grease sealed between the pins and bushes 1. Grease is sealed between pins and bushes 2. The highest peak of wear-resistant chain that can be used anywhere 3. Wear life is 5 to 20 times longer than the standard type. There are two types. Use tigh... Read MoreOperating Temperature (℃) -10~120Discontinued
- DID Seal chainThe highest peak in the wear-resistant series with grease sealed between the pins and bushes 1. Grease is sealed between pins and bushes 2. The highest peak of wear-resistant chain that can be used anywhere 3. Wear life is 5 to 20 times longer than the standard type. There are two types. Use tigh... Read MoreOperating Temperature (℃) -10~120Discontinued