All Category

Other Chains

An attached chain is a roller chain with a high-precision attachment. It can be used for transmission and drive of any equipment. Convenient for smoothing high-speed transport and transporting small parts at a small pitch. It may also be used for purposes such as reducing noise. The types of attachments used vary depending on the product, such as those that use special hole diameter attachments, those that have nuts attached to the attachment, and those that can share parts by attaching extension pins.
View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction
  1. Bi-pitch chain Joint link
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain Joint link
    Type  Connecting link  Chain type  Bi-pitch chain  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$2.99
    Min. 12 days
  2. Bi-Pitch Chain "Double Pitch" Joint Link
    TSUBAKI (Tsubakimoto Chain) Bi-Pitch Chain "Double Pitch" Joint Link
    * The specifications of the bi-pitch chain joint link are different from those of the drive chain joint link (RS roller chain).
    Operating Temperature Range (℃)  -10~150  Single or Double Strand  Chain type  Bi-pitch chain  Type  Roller chain  Material  Steel  Material (Main Unit)  Steel 
    Rating:
    84%
    from S$2.89
    Min. 2 days
  3. Bi-pitch chain Joint link One side attachment
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain Joint link One side attachment
    * The specifications of the bi-pitch chain joint link are different from those of the drive chain joint link (RS roller chain).
    Operating Temperature Range (℃)  -10~150  Single or Double Strand  Type  Connecting link  Chain type  Bi-pitch chain  Material  Steel  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  4. Stainless steel bi-pitch chain (SS specification) Fitting link
    TSUBAKI (Tsubakimoto Chain) Stainless steel bi-pitch chain (SS specification) Fitting link
    Chain type  Bi-pitch chain  Type  Connecting link  Material (Main Unit)  Stainless steel 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  5. Joint Link with Attachment
    KANA (KATAYAMA CHAIN) Joint Link with Attachment
    For transmission and drive of various devices.
    Single or Double Strand  Type  Attached chain  Pin Type  Split pin type  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  6. Heavy duty chain joint links
    KANA (KATAYAMA CHAIN) Heavy duty chain joint links
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel  Pin Type  rivet 
    from S$1.79
    Min. 2 days
  7. Bi-pitch chain S roller type
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain S roller type
    A transport chain that doubles the pitch of the general A-type roller chain and has a flat plate. The outer diameter of the roller is smaller than the plate width. It has the effect of reducing impact and wear when engaging with the sprocket. It is stipulated in ISO 1275 A system ASME B29.100 and... Read More
    Operating Temperature Range (℃)  -10~150  Single or Double Strand  Unit Length (m)  Chain type  Bi-pitch chain  Type  S roller type  Material  Steel  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$74.99
    Min. 2 days
  8. Bi-pitch chain offset link
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain offset link
    If the chain has odd links, use offset links.
    Operating Temperature Range (℃)  -10~150  Single or Double Strand  Chain type  Bi-pitch chain  Material (Main Unit)  Steel  Material  Steel 
    from S$4.49
    Min. 2 days
  9. RS chain with attachment, joint link
    TSUBAKI (Tsubakimoto Chain) RS chain with attachment, joint link
    Single or Double Strand  Type  Connecting link  Material (Main Unit)  Steel 
    from S$2.39
    Min. 3 days
  10. Bi-pitch chain Joint link Both side attachment
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain Joint link Both side attachment
    * The specifications of the bi-pitch chain joint link are different from those of the drive chain joint link (RS roller chain).
    Operating Temperature Range (℃)  -10~150  Single or Double Strand  Type  Connecting link  Chain type  Bi-pitch chain  Material  Steel  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  11. Heavy duty chain
    KANA (KATAYAMA CHAIN) Heavy duty chain
    In addition to thickening the link plate of the standard roller chain, A chain that uses tough steel for the pins to increase its strength compared to ANSI's H type.
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  12. Nibi pitch roller chain joint link
    KANA (KATAYAMA CHAIN) Nibi pitch roller chain joint link
    Single or Double Strand  Type  Roller chain 
    from S$1.79
    Min. 2 days
  13. Roller chain with attachment
    KANA (KATAYAMA CHAIN) Roller chain with attachment
    A roller chain with a high-precision attachment. For small conveyors, it is ideal for small pitch and high precision transportation. For transmission and drive of various devices.
    Single or Double Strand  Unit Length (m)  Type  Attached chain  Specification  Comes with one link attachment.  Pin Type  Riveted type  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  14. Plastic combination chain with attachments
    TSUBAKI (Tsubakimoto Chain) Plastic combination chain with attachments
    * The minimum quantity (number of links) required depends on the product number. If it is not satisfied by the quantity of your order, we may cancel it.
    Material (Main Unit)  Resin 
    Rating:
    100%
    from S$1.19
    Min. 12 days
  15. Hollow pin by pitch chain
    TSUBAKI (Tsubakimoto Chain) Hollow pin by pitch chain
    * The minimum order quantity (link) varies depending on the product number. We may cancel depending on the quantity of your order.
    Chain type  Hollow pin  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$1.09
    Min. 4 days
  16. Bi-pitch chain S roller type Every 2 links One side attachment
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain S roller type Every 2 links One side attachment
    A transport chain with a flat plate and an attachment that doubles the pitch of the general A-type roller chain. The outer diameter of the roller is smaller than the plate width. It has the effect of reducing impact and wear when engaging with the sprocket. It is stipulated in ISO 1275 A system A... Read More
    Number of Holes  (Attachment) 2  Operating Temperature Range (℃)  -10~150  Single or Double Strand  interval of attachement  2L  Unit Length (m)  Type  S roller type  Specification  Attachment mounting interval: 2L  Chain type  Bi-pitch chain  Material (Main Unit)  Steel  Material  Steel 
    from S$119.90
    Min. 3 days
  17. RS35 chain with attachment
    TSUBAKI (Tsubakimoto Chain) RS35 chain with attachment
    * The product number is written as RS ○○ chain size - ○L attachment spacing. The unit price is for each link, so please consider the attachment interval when determining the quantity. *The minimum required quantity (number of links) varies depending on the part number. Depending on the quantity o... Read More
    Approximate Mass (kg/m)  0.33  Single or Double Strand  Mounting Plate Thickness (mm)  1.25  Maximum Tensile Force (kN)  2.16  Pin diameter D (mm)  3.59  Link Inner Width (mm)  4.78  Roller Diameter (Φmm)  5.08  Pin length L1 (mm)  5.85  Pin length L2 (mm)  6.85  Plate width H (mm)  Average Tensile Strength (kN)  9.41  Cell Spacing (mm)  9.525  Chain No.  RS35  Material (Main Unit)  Steel 
    from S$0.38
    Min. 12 days
  18. RS25 chain with attachment
    TSUBAKI (Tsubakimoto Chain) RS25 chain with attachment
    * Since the minimum number of links differs depending on the product number, we may cancel depending on the quantity ordered.
    Maximum Tensile Force (kN)  0.64  Single or Double Strand  Link Inner Width (mm)  3.18  Cell Spacing (mm)  6.35  Type  Link unit  chain size  RS25  Material (Main Unit)  Steel 
    from S$0.78
    Min. 17 days
  19. RS40 chain with attachment
    TSUBAKI (Tsubakimoto Chain) RS40 chain with attachment
    * The minimum quantity (link) required varies depending on the product number, so it may be canceled depending on the quantity ordered.
    Approximate Mass (kg/m)  0.64  Single or Double Strand  Mounting Plate Thickness (mm)  1.5  Plate width H (mm)  12  Cell Spacing (mm)  12.7  Average Tensile Strength (kN)  16.7  Maximum Tensile Force (kN)  3.63  Pin diameter D (mm)  3.97  Roller Diameter (Φmm)  7.92  Link Inner Width (mm)  7.95  Pin length L1 (mm)  8.25  Pin length L2 (mm)  9.95  Chain No.  RS40  Material (Main Unit)  Steel 
    from S$0.59
    Min. 3 days
  20. Lambda by pitch chain
    TSUBAKI (Tsubakimoto Chain) Lambda by pitch chain
    * The minimum required quantity (number of links) varies depending on the product number. We may cancel depending on the quantity you ordered.
    Chain type  Lambda by pitch chain  Material (Main Unit)  Steel 
    from S$1.09
    Min. 12 days
  21. Roller Chain with Attachment
    KANA (KATAYAMA CHAIN) Roller Chain with Attachment
    A roller chain with a high-precision attachment. For small conveyors, it is ideal for small pitch and high precision transportation.
    Single or Double Strand  Unit Length (m)  Type  Attached chain  Specification  Comes with one link attachment. 
    from S$149.90
    Min. 5 days
  22. RS Type Chain Body with Lambda Attachment
    TSUBAKI (Tsubakimoto Chain) RS Type Chain Body with Lambda Attachment
    Chain type  Lambda chain  Material (Main Unit)  Steel 
    from S$0.66
    Min. 12 days
  23. Bi-pitch chain S roller type Every 2 links Double side attachment
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain S roller type Every 2 links Double side attachment
    A transport chain with a flat plate and an attachment that doubles the pitch of the general A-type roller chain. The outer diameter of the roller is smaller than the plate width. It has the effect of reducing impact and wear when engaging with the sprocket. It is stipulated in ISO 1275 A system A... Read More
    Number of Holes  (Attachment) 2  Operating Temperature Range (℃)  -10~150  Single or Double Strand  interval of attachement  2L  Unit Length (m)  Type  S roller type  Specification  Attachment mounting interval: 2L  Chain type  Bi-pitch chain  Material (Main Unit)  Steel  Material  Steel 
    from S$149.90
    Min. 42 days
  24. Bi-Pitch Chain "Double Pitch" S Roller Single Strand Attachment Single Side
    TSUBAKI (Tsubakimoto Chain) Bi-Pitch Chain "Double Pitch" S Roller Single Strand Attachment Single Side
    A transport chain with a flat plate and an attachment that doubles the pitch of the general A-type roller chain. The roller outer diameter is smaller than the plate width. It has the effect of reducing impact and wear when engaging with the sprocket. It is stipulated in ISO 1275 A system ASME B29... Read More
    Operating Temperature Range (℃)  -10~150  Single or Double Strand  interval of attachement  1L  Unit Length (m)  Type  S roller type  Specification  Attachment mounting interval: 1L  Chain type  Bi-pitch chain  Material  Steel  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$149.90
    Min. 3 days
  25. Nibi pitch roller chain
    KANA (KATAYAMA CHAIN) Nibi pitch roller chain
    Single or Double Strand  Type  Roller chain 
    from S$49.99
    Min. 5 days
  26. Bi-pitch chain R roller type
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain R roller type
    A transport chain that doubles the pitch of the general A-type roller chain and has a flat plate. The outer diameter of the roller is larger than the plate width, and it is incorporated into the bi-pitch chain. It is the most basic and versatile roller, and has the features of heavy load and low ... Read More
    Operating Temperature Range (℃)  -10~150  Single or Double Strand  Unit Length (m)  Chain type  Bi-pitch chain  Type  Roller chain  Material (Main Unit)  Steel  Material  Steel 
    from S$129.90
    Min. 3 days
  27. RS60 chain with attachment
    TSUBAKI (Tsubakimoto Chain) RS60 chain with attachment
    * Please order a chain with 3 links or more and odd links. Orders of 3M or more (standard size) or more will be delivered in installments, so please use them by connecting them with a joint link.
    Single or Double Strand  Approximate Mass (kg/m)  1.53  Roller Diameter (Φmm)  11.91  Link Inner Width (mm)  12.7  Pin length L1 (mm)  12.85  Pin length L2 (mm)  14.75  Plate width H (mm)  18.1  Cell Spacing (mm)  19.05  Mounting Plate Thickness (mm)  2.4  Average Tensile Strength (kN)  40.2  Pin diameter D (mm)  5.96  Maximum Tensile Force (kN)  8.83  Chain No.  RS60  Material (Main Unit)  Steel 
    from S$1.09
    Min. 3 days
  28. Hollow pin chain joint link
    KANA (KATAYAMA CHAIN) Hollow pin chain joint link
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    from S$5.29
    Min. 5 days
  29. Nibi pitch roller chain offset link
    KANA (KATAYAMA CHAIN) Nibi pitch roller chain offset link
    Single or Double Strand  Type  Roller chain 
    from S$4.19
    Min. 5 days
  30. Bi-pitch chain, R roller type, 2 links, one side attachment
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain, R roller type, 2 links, one side attachment
    A transport chain that doubles the pitch of the general A-type roller chain and has a flat plate. The outer diameter of the roller is larger than the plate width, and it is incorporated into the bi-pitch chain. It is the most basic and versatile roller, and has the features of heavy load and low ... Read More
    Number of Holes  (Attachment) 2  Operating Temperature Range (℃)  -10~150  Single or Double Strand  interval of attachement  2L  Unit Length (m)  Type  R roller type  Specification  Attachment mounting interval: 2L  Chain type  Bi-pitch chain  Material (Main Unit)  Steel  Material  Steel 
    from S$179.90
    Min. 42 days
  31. Roller chain with attachment
    KANA (KATAYAMA CHAIN) Roller chain with attachment
    A roller chain with a high-precision attachment. For small conveyors, it is ideal for small pitch and high precision transportation. For transmission and drive of various devices.
    Single or Double Strand  Unit Length (m)  Type  Attached chain  Specification  Each link is attached.  Pin Type  Riveted type  Material (Main Unit)  Steel 
    from S$329.90
    Min. 5 days
  32. Bi-pitch chain K1
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain K1
    Chain type  Bi-pitch chain  Material (Main Unit)  Steel 
    from S$0.66
    Min. 12 days
  33. Roller chain with attachment
    KANA (KATAYAMA CHAIN) Roller chain with attachment
    A roller chain with a high-precision attachment. For small conveyors, it is ideal for small pitch and high precision transportation.
    Single or Double Strand  Unit Length (m)  Type  Attached chain  Specification  Each link is attached.  Material (Main Unit)  Steel 
    Rating:
    20%
    from S$239.90
    Min. 5 days
  34. Bi-pitch chain K2
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain K2
    Chain type  Bi-pitch chain  Material (Main Unit)  Steel 
    from S$0.66
    Min. 12 days
  35. Stainless steel bi-pitch chain (SS specification) RF2060
    TSUBAKI (Tsubakimoto Chain) Stainless steel bi-pitch chain (SS specification) RF2060
    * Please order with 3 or more links or odd-numbered links.
    Maximum Tensile Force (kN)  1.03  Link Inner Width (mm)  12.7  Link inner width W (mm)  12.7  Pin length L1 (mm)  14.55  Pin length L2 (mm)  16.55  Plate width H (mm)  17.2  Mounting Plate Thickness (mm)  3.2  Cell Spacing (mm)  38.1  Pin diameter D (mm)  5.96  Chain type  Bi-pitch chain  Chain No.  RF2060  Material (Main Unit)  Stainless steel 
    from S$5.39
    Min. 3 days
  36. Last stop chain joint link
    KANA (KATAYAMA CHAIN) Last stop chain joint link
    Single or Double Strand  Type  Roller chain  Surface Treatment  Special corrosion resistant plating  Material (Main Unit)  Steel 
    from S$1.69
    Min. 5 days
  37. Bi-pitch chain S roller type For each link, both side attachments
    TSUBAKI (Tsubakimoto Chain) Bi-pitch chain S roller type For each link, both side attachments
    A transport chain with a flat plate and an attachment that doubles the pitch of the general A-type roller chain. The outer diameter of the roller is smaller than the plate width. It has the effect of reducing impact and wear when engaging with the sprocket. It is stipulated in ISO 1275 A system A... Read More
    Operating Temperature Range (℃)  -10~150  Single or Double Strand  interval of attachement  1L  Unit Length (m)  Type  S roller type  Specification  Attachment mounting interval: 1L  Chain type  Bi-pitch chain  Material  Steel  Material (Main Unit)  Steel 
    from S$229.90
    Min. 3 days
  38. Nibi pitch roller chain with attachment
    KANA (KATAYAMA CHAIN) Nibi pitch roller chain with attachment
    Single or Double Strand  Type  Attached chain 
    from S$98.99
    Min. 5 days
  39. Coated by pitch chain (NP-A2 specification)
    TSUBAKI (Tsubakimoto Chain) Coated by pitch chain (NP-A2 specification)
    type of attachement  A2  Type  Link unit  Chain type  Bi-pitch chain  Surface Treatment  Nickel plating  Material (Main Unit)  Steel 
    from S$0.84
    Min. 17 days
  40. RS80 chain with attachment
    TSUBAKI (Tsubakimoto Chain) RS80 chain with attachment
    3 or more odd links allowed
    Single or Double Strand  Maximum Tensile Force (kN)  14.7  Link Inner Width (mm)  15.88  Roller Diameter (Φmm)  15.88  Pin length L1 (mm)  16.25  Pin length L2 (mm)  19.25  Approximate Mass (kg/m)  2.66  Plate width H (mm)  24.1  Cell Spacing (mm)  25.4  Mounting Plate Thickness (mm)  3.2  Average Tensile Strength (kN)  68.6  Pin diameter D (mm)  7.94  Chain No.  RS80  Material (Main Unit)  Steel 
    from S$2.39
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 151

Set Ascending Direction