Chain Related Supplies
Chain cutters / chain pullers include chain cutters and chain pullers. It is possible to remove the chain pin by fixing the chain used in bicycles and motorcycles and hitting the pin removal head with a hammer. On the other hand, you can also connect chains. The feature is that the chain cutter to be used varies depending on the single row of numbers. It is a design that overturns the concept of a cutter so far, but it is an image that disassembles the tops that connect the chains, not cutting, even if it is a cutter.
Other Related Pages
- KANA (KATAYAMA CHAIN) Chain Cutter CK Type For 1 RowYou can quickly and easily pull out the pins of the roller chain. * Before starting work, scrape off the pin head of the chain with a grinding machine or the like. Prepare a vise etc. for the main body and fix it before starting work. Also, since this type does not have a handle for turning the c... Read MoreType Chain processing tool
- HATAYA Chain CutterThe attached replacement pin is stored in the grip. Suitable for pin removal work of roller chains for bicycles, motorcycles, agricultural machinery, conduction equipment, etc. For pin removal work of roller chains for bicycles, motorcycles, agricultural machinery, conduction equipment, etc.Material (Main Unit) Carbon steel for machine structure Type Chain processing tool
- TSUBAKI (Tsubakimoto Chain) Chain Elongation ScaleSince the pitch extension limit of the chain can be checked at a glance, it helps prevent accidents. You can check the amount of chain wear for each of the RS roller chain, BS roller chain, and leaf chain. Prevention of chain pitch elongationSpecification Chain wear measurement scale Type Others
- Whale Mark (WHALE) Chain CutterIt is a state-of-the-art product that brilliantly breaks the concept of conventional tool cutters and demonstrates its excellent capabilities. Fix the roller chain and hit the pin pulling head with a hammer to pull out the chain pin.
- KANA (KATAYAMA CHAIN) Chain cutter CK type for 2 rowsYou can quickly and easily pull out the pins of the roller chain. * Prepare a vise etc. for the main body and fix it before starting work. Also, since this type does not have a handle for turning the cutter pin, use a spanner or wrench that matches the model number.Type Chain processing tool
- KANA (KATAYAMA CHAIN) Cutter pin for CK typeChain cutter CK type dedicated cutter pin. * The handle is not attached to the cutter pin, so use a spanner or wrench that matches the size. Please fix the main body with a vise etc. before use.Material (Main Unit) Carbon steel for machine structure Type Chain processing tool
- KANA (KATAYAMA CHAIN) Chain cutter (set)You can easily and quickly pull out the pin of the roller chain simply by sandwiching the chain, setting it with the holder screw, and turning the cutter screw.Type Chain processing tool
- KANA (KATAYAMA CHAIN) Roller Chain DetacherA chain cutter that makes it easy to cut the chain by removing the plate and pin of the roller chain. * Be sure to scrape off the pin protrusion of the chain with a grinding machine before use.Type Chain processing tool
- KANA (KATAYAMA CHAIN) Chain PullerUsed when connecting chains. Chain connection is quick and easy.Type Chain processing tool
- IMAO Chain boltThe end of the chain can be easily fixed. The tension of the chain becomes easier. Chain connection. Adjusting the elongation of the chain.Specification Single-ended type
- HATAYA Chain Cutter Replacement PinSpare pin for chain cutters.Type Chain processing toolfrom S$1.49Min. 2 days
- Whale Mark (WHALE) Chain PullerIt is designed to connect roller chains quickly and easily.Type Chain processing tool
- Whale Mark (WHALE) Single Strand Spare PinSpare pin for one row of chain cutter.Type Others
- IMAO Chain bolt (single end long type)A long type with a long thread. The end of the chain can be easily fixed. The tension of the chain becomes easier. Chain connection and elongation adjustment.Specification Single-ended long typefrom S$9.29Min. 2 days
- Whale Mark (WHALE) Chain Cutter (Set)* For the roller chain for 60 motorcycles and the stepped chain using the special airer pin for 4-step caulking, please use the single row only type.Type Chain processing toolfrom S$329.90Min. 2 days
- TSUBAKI (Tsubakimoto Chain) End bolt (for RS roller chain)Bolts used to secure the chain to the device.Type Chain bolt / turn buckle Specification End boltfrom S$23.99Min. 2 days
- TSUBAKI (Tsubakimoto Chain) End bolt joint link (for RS roller chain)Type Chain bolt / turn buckle Specification Joint linkfrom S$9.89Min. 2 days
- Whale Mark (WHALE) Chain Cutter Two RowsIt is a state-of-the-art product that brilliantly breaks the concept of conventional tool cutters and demonstrates its excellent capabilities.
- IMAO Chain boltThe end of the chain can be easily fixed. The tension of the chain becomes easier. Chain connection. Adjusting the elongation of the chain.Hardness HRC 33~39 Type Chain bolt / turn buckle Specification Double end type
- KANA (KATAYAMA CHAIN) Straight punch chain cutterDimension A (mm) 180 Type Chain processing tool
- KANA (KATAYAMA CHAIN) Cutter pin for CK type (for 2 rows)Chain cutter CK type dedicated cutter pin. * The handle is not attached to the cutter pin, so use a spanner or wrench that matches the size. Please fix the main body with a vise etc. before use.Type Chain processing toolfrom S$29.99Min. 2 days
- ZEXUS CHAIN HITACHI snap idolSnap idle is a type of tensioner that adjusts the slack of the chain. Adjust the slack by sandwiching the link plate of the chain with a special resin "carrier".Dimension E (mm) 25.4 Type Snap idolfrom S$78.99Min. 2 days
- KANA (KATAYAMA CHAIN) Chain cutter set product Cutter pinType Chain processing toolfrom S$17.99Min. 2 days
- KANA (KATAYAMA CHAIN) Tight Master (Automatic Tightener)Achieves no maintenance, no trouble, long life, and high speed for chain transmission. The built-in spring maintains proper tension at all times and automatically adjusts the elongation of the chain. The constant tension is set to a slightly weaker eye to lighten the load on the chain, and in the... Read MoreDimension A (mm) 22 Included Accessories Standard idler Dimension B (mm) 52 Type Snap idolfrom S$99.90Min. 2 days
- KANA (KATAYAMA CHAIN) Cutter pin holder for CK typeYou can quickly and easily pull out the pins of the roller chain.Type Chain processing toolfrom S$13.99Min. 2 days
- KANA (KATAYAMA CHAIN) Cutter holder for CK typeYou can quickly and easily pull out the pins of the roller chain.Type Chain processing toolfrom S$5.29Min. 2 days
- Vallorbe Adjust anvilAnvil for cutting saw chains. Anvil whose groove width can be adjusted with screws. It is used as a stand to fix the chain with a desktop chain breaker. Thickness 2 cm, screw type adjustable width 3.5 mm to 20 mm. When cutting a chain with a chain breaker used on a desktop, it is used as a receiv... Read MoreType AD anvilfrom S$19.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) SRCS roller chain boltMaterial Stainless steelfrom S$13.99Min. 4 days
- KANA (KATAYAMA CHAIN) Straight punch chain cutter pinType Chain processing toolfrom S$48.99Min. 5 days
- Gramberg Chain breaker mendA tool that can cut and connect saw chains for chainsaws with one unit. It is compatible with most types of saw chains by adjusting the anvil width with the adjustment dial. It is small and highly portable, making it ideal for on-site work. Cutting and connecting the saw chain. * Please adjust th... Read Morefrom S$239.90Min. 6 days
- ESCO # 40mm / 124mm [Steel] Chain Bolt (Double End)You can adjust the tension of the chain by screwing in the chain bolt.Suitable for #40 Overall Length (mm) 124 Adjustment Range (mm) 32 Type Chain bolt / turn buckle Esco Part No. EA967EF-40 Screw Dimensions (mm) M8 Screw size M8 Specification Right-hand thread, left-hand thread type Material (Main Unit) SCM435from S$29.99Min. 6 days
- Whale Mark (WHALE) Spare punch for No.60AType Chain processing tool Suitable for No.60Afrom S$47.99Min. 6 days
- ESCO # 80mm / 244mm [Steel] Chain Bolt (Double End)You can adjust the tension of the chain by screwing in the chain bolt.Suitable for #80 Overall Length (mm) 244 Adjustment Range (mm) 68 Type Chain bolt / turn buckle Esco Part No. EA967EF-80 Screw Dimensions (mm) M16 Screw size M16 Specification Right-hand thread, left-hand thread type Material (Main Unit) SCM435from S$88.99Min. 6 days
- ESCO # 50mm / 75mm [Stainless Steel] Chain Bolt (Single End)Suitable for #50 Overall Length (mm) 75 Type Chain bolt / turn buckle Esco Part No. EA967ED-50 Screw Dimensions (mm) M10×45 Screw size M10×45mm Specification Right-hand thread type Material (Main Unit) Stainless steel (SUS304) Material Stainless steel (SUS304)from S$36.99Min. 6 days