Roller Chain Connecting Links
Other Related Pages
- TSUBAKI (Tsubakimoto Chain) BS / DIN standard RS roller chain joint link 1 rowSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) RS Roller Chain Link Single StrandA joint link for RS roller chains.Single or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Joint LinkJIS and ANSI standard roller chains. For transmission and drive of various devices.Single or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- TSUBAKI (Tsubakimoto Chain) Stainless steel joint linkIt has better corrosion resistance than RS roller chain, roller chain NP and roller chain WP. It can be used in corrosive atmospheres such as underwater, acidic and alkaline, and in special atmospheres of low temperature and high temperature (-20 ° C to 400 ° C). SUSU304 stainless steel itself ha... Read Moretype of joint link M-type connecting link Chain type RS roller chain Material (Main Unit) Stainless steel
- TSUBAKI (Tsubakimoto Chain) 2 Rows of Joint Links for RS Roller ChainsA joint link for RS roller chains.Single or Double Strand 2 Type Roller chain Material (Main Unit) Steel
- MonotaRO Joint link made of stainless steelFor chain connection * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Pin Type Clip type Type Roller chain Material (Main Unit) Stainless steel
- MonotaRO Roller Chain Made of Stainless SteelIt is a commonly used chain For conduction of equipment * Please refrain from using it for any purpose other than its intended purpose.Single or Double Strand 1 Chain Length (m) 3 Pin Type Clip type Type Roller chain Material (Clip) SUS301 Material (Main Unit) SUS304 Included Accessories With 1 connecting link
- KANA (KATAYAMA CHAIN) Stainless Roller ChainIt can be used in places exposed to scientific corrosion such as acidity and alkalinity, water or steam, and in high and low temperature atmospheres. SUS304 (18Cr-8Ni) A chain made of austenitic stainless steel. Suitable for environments that require heat resistance (-20 to + 400 ° C), corrosion ... Read MoreSingle or Double Strand 1 Included Accessories 1 joint link Unit Length (m) 3 Type Roller chain Material (Main Unit) SUS304
- DID Fitting link for standard roller chain 1 rowSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Joint LinkIt can be used in places exposed to scientific corrosion such as acidity and alkalinity, water or steam, and in high and low temperature atmospheres. SUS304 (18Cr-8Ni) A chain made of austenitic stainless steel. Suitable for environments that require heat resistance (-20 to + 400 ° C), corrosion ... Read MoreSingle or Double Strand 1 Type Roller chain Material (Main Unit) SUS304
- TSUBAKI (Tsubakimoto Chain) Stainless Roller Chain SSIt has better corrosion resistance than RS roller chain, roller chain NP and roller chain WP. It can be used in corrosive atmospheres such as underwater, acidic and alkaline, and in special atmospheres of low temperature and high temperature (-20 ° C to 400 ° C). SUS304 stainless steel itself has... Read MoreSingle or Double Strand 1 Pin Type Riveted type Type Roller chain Material (Main Unit) Stainless steel
- Oriental Chain Mfg. (OCM) Chain jointSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steel
- KANA (KATAYAMA CHAIN) Joint link 2 rowsJIS and ANSI standard roller chains. For transmission and drive of various devices.Single or Double Strand 2 Type Roller chain Material (Main Unit) Steel
- Oriental Chain Mfg. (OCM) Stainless chain jointSingle or Double Strand 1 Type Roller chain Material (Main Unit) SUS304from S$3.59Min. 2 days
- ZEXUS CHAIN SBR-PRIME Rorachien coupling (connecting link) clip typeCompliant with JIS standards, the maximum allowable load has been increased by special processing to achieve a longer life.Single or Double Strand 1 Specification Connecting link (clip type) Type Roller chain Material (Main Unit) Steel
- DID Fitting link for standard type roller chain, 2 rowsSingle or Double Strand 2 Type Roller chain Material (Main Unit) Steelfrom S$2.69Min. 2 days
- TSUBAKI (Tsubakimoto Chain) Joint link for leaf chain BL typeType Leaf chain Material (Main Unit) Steel
- ZEXUS CHAIN SBR-PRIME Rorachien coupling (connecting link) split pin typeCompliant with JIS standards, the maximum allowable load has been increased by special processing to achieve a longer life.Single or Double Strand 1 Specification Connecting link (split pin type) Type Roller chain Material (Main Unit) Steelfrom S$7.99Min. 4 days
- Oriental Chain Mfg. (OCM) Stainless roller chainIt can be used in water, acid, alkaline, low temperature, high temperature (-20 ℃ -400 ℃). There is some magnetism due to work hardening.Single or Double Strand 1 Unit Length (m) 3 Pin Type Riveted type Type Roller chain Material (Main Unit) SUS304from S$179.90Min. 2 days
- RK TAKASAGO CHAIN For standard roller chain + Joint link + 1 rowRoHS directive (corresponding to 10 substances) Correspondencefrom S$0.87Min. 2 days
- TSUBAKI (Tsubakimoto Chain) RS roller chain joint link 3 rowsSingle or Double Strand 3 Type Roller chain Material (Main Unit) Steelfrom S$4.49Min. 3 days
- TSUBAKI (Tsubakimoto Chain) Joint link for strong chainType Roller chain type of joint link F type Material (Main Unit) Steel Chain type Strong chainfrom S$3.59Min. 2 days
- DID Joint for seal chainClearance fit fitting * The joint is for the seal chain only.from S$6.89Min. 13 days
- ZEXUS CHAIN Stainless steel joint linkJoint link for stainless roller chainSingle or Double Strand 1 Pin Type Riveted type Type Roller chain Material (Main Unit) Stainless steelfrom S$2.89Min. 18 days
- KANA (KATAYAMA CHAIN) KANA Stainless Chain Joint LinkSingle or Double Strand 1 Type Roller chain Material (Main Unit) SUS304from S$2.89Min. 2 days
- KANA (KATAYAMA CHAIN) KANA roller chain joint linkSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steelfrom S$0.91Min. 2 days
- Oriental Chain Mfg. (OCM) Chain joint 2-row rivet type* This is a rivet type product.Single or Double Strand 2 Pin Type Riveted type Type Roller chain Material (Main Unit) Steelfrom S$3.79Min. 7 days
- RK TAKASAGO CHAIN Double pitch roller chain + joint linkRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.39Min. 7 days
- KANA (KATAYAMA CHAIN) Joint linkSingle or Double Strand 1 Type Roller chain Material (Main Unit) Steelfrom S$1.09Min. 5 days
- ZEXUS CHAIN Stainless roller chainA chain made of 300 class stainless steel. It is suitable for use in acidic or alkaline atmospheres, places exposed to water, and special environments such as low and high temperatures. * When using, select the chain according to "Chain selection under special environment" and "Tem... Read MoreSingle or Double Strand 1 Unit Length (m) 3.048 Pin Type Riveted type Type Roller chain Material (Main Unit) Stainless steel Included Accessories With 1 connecting linkfrom S$179.90Min. 5 days
- ZEXUS CHAIN Rubschroachen coupling (connecting link)The self-lubricating function of the sintered oil-impregnated bush realizes safe and secure operation without lubrication. * If the temperature is 80 degrees Celsius or higher, oil will leak easily.Single or Double Strand 1 Specification Connecting link (clip type) Type Roller chain Material (Main Unit) Steelfrom S$2.29Min. 2 days
- TSUBAKI (Tsubakimoto Chain) F type joint link for RS roller chain 1 rowF-shaped joint link for RS roller chain.Single or Double Strand 1 Type Roller chain Material (Main Unit) Steelfrom S$1.69Min. 7 days
- KANA (KATAYAMA CHAIN) TYC joint linkIt is a standard product of the TYC brand.Single or Double Strand 2 Pin Type Joint link (snap type) Specification Joint link (snap type) Type Roller chain Material (Main Unit) Steel
- RK TAKASAGO CHAIN For standard roller chain + Joint link + 3 rowsRoHS directive (corresponding to 10 substances) Correspondence
- KANA (KATAYAMA CHAIN) Joint link 3 rowsSingle or Double Strand 3 Type Roller chain Material (Main Unit) Steelfrom S$3.79Min. 5 days
- RK TAKASAGO CHAIN Sealing roller chain for long-life industrial machinery + Joint linkPin Type Clip type RoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 8 days
- TSUBAKI (Tsubakimoto Chain) RS roller chain joint link 4 rowsSingle or Double Strand 4 Type Roller chain Material (Main Unit) Steelfrom S$12.99Min. 32 days
- RK TAKASAGO CHAIN For standard roller chain + Joint link + 2 rowsRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.59Min. 5 days
- RK TAKASAGO CHAIN For Coated Roller Chain + Joint Link + Z SpecificationRoHS directive (corresponding to 10 substances) Correspondencefrom S$3.19Min. 10 days
- KANA (KATAYAMA CHAIN) KANA Stainless ChainSingle or Double Strand 1 Type Roller chain Material (Main Unit) SUS304from S$79.99Min. 2 days