All Category

Roller Chain Offset Links

View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction
  1. RS Roller Chain Offset link 1 pc
    TSUBAKI (Tsubakimoto Chain) RS Roller Chain Offset link 1 pc
    Offset trink for RS roller chain.
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    Rating:
    95%
    from S$1.89
    Min. 2 days
  2. Offset link
    KANA (KATAYAMA CHAIN) Offset link
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    Rating:
    87%
    from S$1.79
    Min. 2 days
  3. Offset link made of stainless steel
    MonotaRO Offset link made of stainless steel
    For chain connection * Please refrain from using it for any purpose other than its intended purpose.
    Single or Double Strand  Type  Roller chain  Pin Type  Split pin type  Material (Main Unit)  Stainless steel 
    Rating:
    50%
    from S$3.49
    Min. 2 days
  4. Stainless steel offset link
    TSUBAKI (Tsubakimoto Chain) Stainless steel offset link
    It has better corrosion resistance than RS roller chain, roller chain NP and roller chain WP. It can be used in corrosive atmospheres such as underwater, acidic and alkaline, and in special atmospheres of low temperature and high temperature (-20 ° C to 400 ° C). SUSU304 stainless steel itself ha... Read More
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Stainless steel 
    Rating:
    80%
    from S$6.79
    Min. 2 days
  5. RS roller chain offset link 2 rows
    TSUBAKI (Tsubakimoto Chain) RS roller chain offset link 2 rows
    Offset trink for RS roller chain.
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  6. Offset roller for standard roller chain 1 row
    DID Offset roller for standard roller chain 1 row
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    Rating:
    93%
    from S$2.09
    Min. 2 days
  7. Offset link
    KANA (KATAYAMA CHAIN) Offset link
    It can be used in places exposed to scientific corrosion such as acidity and alkalinity, water or steam, and in high and low temperature atmospheres. SUS304 (18Cr-8Ni) A chain made of austenitic stainless steel. Suitable for environments that require heat resistance (-20 to + 400 ° C), corrosion ... Read More
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  SUS304 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  8. BS / DIN Standard RS Roller Chain Offset Link Single Strand
    TSUBAKI (Tsubakimoto Chain) BS / DIN Standard RS Roller Chain Offset Link Single Strand
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  9. KCM standard roller chain offset link
    KANA (KATAYAMA CHAIN) KCM standard roller chain offset link
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    from S$1.99
    Min. 2 days
  10. Chain offset
    Oriental Chain Mfg. (OCM) Chain offset
    Single or Double Strand  Type  Roller chain  Pin Type  Split pin type  Material (Main Unit)  Steel 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  11. Offset link 2 rows
    KANA (KATAYAMA CHAIN) Offset link 2 rows
    JIS and ANSI standard roller chains. For transmission and drive of various devices.
    Single or Double Strand  Type  Roller chain  Pin Type  Split pin type  Material (Main Unit)  Steel 
    from S$4.69
    Min. 2 days
  12. Stainless Chain Offset
    Oriental Chain Mfg. (OCM) Stainless Chain Offset
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  SUS304  Pin Type  Split pin type 
    from S$5.69
    Min. 7 days
  13. SBR-PRIME Rorachien coupling (offset link)
    ZEXUS CHAIN SBR-PRIME Rorachien coupling (offset link)
    Compliant with JIS standards, the maximum allowable load has been increased by special processing to achieve a longer life.
    Single or Double Strand  Specification  Offset link  Type  Roller chain  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$3.59
    Min. 5 days
  14. Louvre Roller Chain Fitting (Offset Link)
    ZEXUS CHAIN Louvre Roller Chain Fitting (Offset Link)
    The self-lubricating function of the sintered oil-impregnated bush realizes safe and secure operation without lubrication. * If the temperature is 80 degrees Celsius or higher, oil will leak easily.
    Single or Double Strand  Specification  Offset link  Type  Roller chain  Material (Main Unit)  Steel 
    from S$4.79
    Min. 2 days
  15. KCM offset link
    KANA (KATAYAMA CHAIN) KCM offset link
    Single or Double Strand  Pin Type  Offset link  Type  Roller chain  Material (Main Unit)  Steel 
    from S$5.99
    Min. 2 days
  16. KANA roller chain offset link
    KANA (KATAYAMA CHAIN) KANA roller chain offset link
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    from S$1.29
    Min. 18 days
  17. Standard type roller chain offset link 2 rows
    DID Standard type roller chain offset link 2 rows
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    from S$4.49
    Min. 7 days
  18. Stainless steel offset link
    ZEXUS CHAIN Stainless steel offset link
    Offset link for stainless roller chain
    Single or Double Strand  Pin Type  Riveted type  Type  Roller chain  Material (Main Unit)  Stainless steel 
    from S$6.59
    Min. 17 days
  19. KANA Stainless Chain Offset Link
    KANA (KATAYAMA CHAIN) KANA Stainless Chain Offset Link
    Single or Double Strand  Unit Length (m)  Type  Roller chain  Material (Main Unit)  SUS304 
    from S$5.09
    Min. 2 days
  20. 2-pitch offset link for seal chain
    DID 2-pitch offset link for seal chain
    Offset link * All offset links are size 2 POJ.
    from S$12.99
    Min. 13 days
  21. For standard roller chain + offset link + 1 row
    RK TAKASAGO CHAIN For standard roller chain + offset link + 1 row
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.69
    Min. 4 days
  22. Chain offset 2 rows
    Oriental Chain Mfg. (OCM) Chain offset 2 rows
    Single or Double Strand  Type  Roller chain  Pin Type  Split pin type  Material (Main Unit)  Steel 
    from S$6.29
    Min. 6 days
  23. Double pitch roller chain + offset link
    RK TAKASAGO CHAIN Double pitch roller chain + offset link
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.49
    Min. 18 days
  24. TYC offset link
    KANA (KATAYAMA CHAIN) TYC offset link
    It is a standard product of the TYC brand.
    Single or Double Strand  Pin Type  Offset link  Specification  Offset link  Type  Roller chain  Material (Main Unit)  Steel 
    from S$2.99
    Min. 3 days
  25. Offset roller for RS roller chain 3 rows
    TSUBAKI (Tsubakimoto Chain) Offset roller for RS roller chain 3 rows
    Type  Roller chain  Single or Double Strand  Material (Main Unit)  Steel 
    from S$9.59
    Min. 3 days
  26. TYC offset link
    KANA (KATAYAMA CHAIN) TYC offset link
    It is a standard product of the TYC brand.
    Single or Double Strand  Pin Type  Offset link  Specification  Offset link  Type  Roller chain  Material (Main Unit)  Steel 
    from S$2.29
    Min. 32 days
  27. Coating roller chain + offset link + P specifications
    RK TAKASAGO CHAIN Coating roller chain + offset link + P specifications
    Pin Type  1 pitch  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.49
    Min. 10 days
  28. For coating roller chain + offset link + Z specification
    RK TAKASAGO CHAIN For coating roller chain + offset link + Z specification
    Pin Type  1 pitch  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.99
    Min. 10 days
  29. KCM standard roller chain offset link 3 rows
    KANA (KATAYAMA CHAIN) KCM standard roller chain offset link 3 rows
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    from S$5.29
    Min. 18 days
  30. Stainless steel offset link
    KANA (KATAYAMA CHAIN) Stainless steel offset link
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  SUS304 
    from S$38.99
    Min. 5 days
  31. Offset link 3 rows
    KANA (KATAYAMA CHAIN) Offset link 3 rows
    Link Inner Width (mm)  19.05  Single or Double Strand  Cell Spacing (mm)  31.75  Type  Roller chain  Material (Main Unit)  Steel 
    from S$37.99
    Min. 5 days
  32. 5/8 "(15.88mm) offset link (stainless steel / 2 pcs)
    ESCO 5/8 "(15.88mm) offset link (stainless steel / 2 pcs)
    Please use it when making the chain an odd number of links.
    Thread Gauge  #50  Single or Double Strand  Cell Spacing (mm)  15.875  Link Inner Width (mm)  9.55  Esco Part No.  EA967EG-450  Suitable for  For EA967EG-25 / 80  Type  Roller chain  Material  Stainless steel  Material (Main Unit)  Stainless steel 
    from S$13.99
    Min. 6 days
  33. KCM standard roller chain offset link 4 rows
    KANA (KATAYAMA CHAIN) KCM standard roller chain offset link 4 rows
    Single or Double Strand  Type  Roller chain  Material (Main Unit)  Steel 
    from S$9.59
    Min. 18 days
  34. 5/8 "(15.88mm) Offset link (Oil-free / 2 pcs)
    ESCO 5/8 "(15.88mm) Offset link (Oil-free / 2 pcs)
    Please use it when making the chain an odd number of links.
    Thread Gauge  #50  Single or Double Strand  Cell Spacing (mm)  15.875  Link Inner Width (mm)  9.55  Esco Part No.  EA967EH-450  Suitable for  For EA967EH-40 / 80  Type  Roller chain  Material (Main Unit)  Steel 
    from S$16.99
    Min. 6 days
  35. Long-life industrial machine seal chain + offset link
    RK TAKASAGO CHAIN Long-life industrial machine seal chain + offset link
    Pin Type  2 pitch  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$13.99
    Min. 10 days
  36. Stainless Steel Roller Chain + Offset Link
    RK TAKASAGO CHAIN Stainless Steel Roller Chain + Offset Link
    Pin Type  1 pitch  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.29
    Min. 10 days
  37. 1/2 "(12.7mm) offset link (stainless steel / 2 pcs)
    ESCO 1/2 "(12.7mm) offset link (stainless steel / 2 pcs)
    Please use it when making the chain an odd number of links.
    Thread Gauge  #40  Single or Double Strand  Cell Spacing (mm)  12.7  Link Inner Width (mm)  7.95  Esco Part No.  EA967EG-440  Suitable for  For EA967EG-25 / 80  Type  Roller chain  Material  Stainless steel  Material (Main Unit)  Stainless steel 
    from S$10.99
    Min. 6 days
  38. 3/4 "(19.05mm) offset link (stainless steel / 2 pieces)
    ESCO 3/4 "(19.05mm) offset link (stainless steel / 2 pieces)
    Please use it when making the chain an odd number of links.
    Thread Gauge  #60  Single or Double Strand  Link Inner Width (mm)  12.7  Cell Spacing (mm)  19.05  Esco Part No.  EA967EG-460  Suitable for  For EA967EG-25 / 80  Type  Roller chain  Material (Main Unit)  Stainless steel  Material  Stainless steel 
    from S$19.99
    Min. 6 days
  39. 1 "(25.4mm) Offset link (Oil-free / 2 pcs)
    ESCO 1 "(25.4mm) Offset link (Oil-free / 2 pcs)
    Please use it when making the chain an odd number of links.
    Thread Gauge  #80  Single or Double Strand  Link Inner Width (mm)  15.88  Cell Spacing (mm)  25.4  Esco Part No.  EA967EH-480  Suitable for  For EA967EH-40 / 80  Type  Roller chain  Material (Main Unit)  Steel 
    from S$34.99
    Min. 6 days
  40. For standard roller chain + offset link + 3 rows
    RK TAKASAGO CHAIN For standard roller chain + offset link + 3 rows
    Pin Type  1 pitch  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.79
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction