Pulleys
The pulley is a disk-shaped part that transmits the power received from the belt to the shaft. There are several types of pulleys according to the shape of the belt, such as V pulleys and timing pulleys. Since the pulley is a high-speed rotating part, attention is paid to the balance accuracy. It is used in various machines that use rotational power, and is incorporated in generators, including high-speed pumps and compressors. There are also pulleys that allow multiple belts to be used to transmit stronger power.
Other Related Pages
- Everon VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)Number of Flutes 1 Rim Width w (mm) 20
- Everon VP pulley A1 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)Number of Flutes 1 Rim Width w (mm) 20 Groove Shape A Type VP pulley
- NBK (Nabeya Bi-tech Kaisha) JIS V pulley A-1This is the highest quality pulley that exceeds the JIS standard (JIS B1854-1987 "general V pulley") in terms of material, processing accuracy, and balance accuracy. The disproportionate tolerance on the outer circumference is guaranteed to be 0.1% of the pulley mass. The surface treatm... Read MorePilot Hole Diameter (Φmm) - Number of Flutes 1 Rim Width w (mm) 20 Groove Shape A
- TAMIYA Pulley (L) setA set of pulleys that can be used as a power transmission system or deceleration unit. You can also reverse the rotation by tapping the rubber. In addition to the pulleys of three sizes, the bearing bushes are compatible with the 3mm hexagonal shafts of the work series, 2mm and 3mm round shafts, ... Read More
- NBK (Nabeya Bi-tech Kaisha) Standard V pulley B-2The largest usage record in Japan. It demonstrates high reliability. It is a completed V pulley with high quality and high balance accuracy. * The pilot hole is not open. Please note that additional machining such as hole machining and keyway machining cannot be supported.Pilot Hole Diameter d (Φmm) - Number of Flutes 2 Rim Width w (mm) 44 Groove Shape B
- Everon VP pulley B2 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)Rim Width w (mm) 44 Type VP pulley
- TAMIYA Pulley unit setYou can easily make a power unit by combining pulleys. Five sizes of pulleys, bushes, thread rubber, etc. are included, and it is possible to change the speed and power according to the work. The motor holder and pulley stay are mounted together on a resin base and can be widely used for devising... Read More
- NBK (Nabeya Bi-tech Kaisha) Isomec Bushing Model 3020 N (New JIS parallel key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreType New JIS parallel key Set screw Length (inch) 1 1/4 Dimension A (mm) 107.92 Number of Set Screws 2 Mass (kg) 2.41 Allowable Transmission Torque (Nm) 3000 Dimension B (mm) 51 Hex Wrench Nominal Size for Set Screw (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Nominal Size of Set Screw (inch) W5/8from S$76.99Min. 3 days
- Everon Bushing PulleyIt eliminates the need for shaft holes and keyway machining, making it easier to manage delivery dates. For shifting by belt conduction.Compatible Belt 5V、SPB、B Type Bushing pulley
- Kanemitsu NSV pulley B type 3 hook* The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.Number of Flutes 3 Dimension W (mm) 64 Groove Shape B Type V pulleyfrom S$28.99Min. 8 days
- GATES UNITTA ASIA Power grip GT pulley 8YU typeThickness t (mm) 2 Dimension fb (mm) 3.15 Type Power grip GT pulley Material S45Cfrom S$66.99Min. 4 days
- Kanemitsu SNSJISV pulley A type 1 hookNumber of Flutes 1 Width W (mm) 20 Groove Shape A Type V pulleyfrom S$16.99Min. 7 days
- Kanemitsu STB IS Pulley IS-A1Number of Flutes 1 Rim Width w (mm) 20 Groove Shape A Type Bushing pulleyfrom S$25.99Min. 8 days
- NBK (Nabeya Bi-tech Kaisha) Speed change pulleyWith the unique pitch diameter adjustment mechanism, the adjustment range is wide and it can be set every 1/4 rotation of the slide piece, so delicate speed setting is possible. To adjust the pitch diameter, simply loosen the set screw, turn the slide piece the specified number of turns, and then... Read MoreType Speed change pulleyfrom S$79.99Min. 4 days
- Everon VP pulley B5 Shaft hole finished product (shaft hole + keyway)* The drawing is for 2 grooves.Rim Width w (mm) 104 Mass (kg) 12.4 Dimension t2 (mm) 19 Dimension t1 (mm) 19 Datum diameter dn (mm) 293.8 Outer Diameter D (Φmm) 304.8 Number of Flutes 5 Dimension I (mm) 66 Boss diameter d (Φmm) 95 Groove Shape B Type VP pulleyfrom S$289.90Min. 13 days
- Kanemitsu NS Standard V Belt Pulley A1It is the safest and easiest to handle because the material is uniform and the wall thickness is strong. For dimensional accuracy, quality control is perfect with reference to JIS standards. For belt conduction. * The pilot hole diameter is the hole diameter that is opened in advance at the time ... Read More
- Everon VP pulley A2 shaft hole finished product (shaft hole + keyway)Number of Flutes 2 Rim Width w (mm) 36 Groove Shape A Belt A type Type VP pulley
- Everon VP pulley A2 shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)Number of Flutes 2 Rim Width w (mm) 36 Belt A type Type VP pulley
- Everon VP Pulley B1 Shaft Hole Finished Product (Shaft Hole Keyway)* The drawing is for 2 grooves.Rim Width w (mm) 24 Type VP pulley
- Everon SP bushingNo shaft hole processing or keyway processing is required. New JIS key specifications. For tightening compatible pulleys and shafts.
- NBK (Nabeya Bi-tech Kaisha) Standard V pulley A-1The largest usage record in Japan. It demonstrates high reliability. It is a completed V pulley with high quality and high balance accuracy. * The pilot hole is not open. Please note that additional machining such as hole machining and keyway machining cannot be supported.Pilot Hole Diameter (Φmm) - Number of Flutes 1 Rim Width w (mm) 20 Groove Shape A
- NBK (Nabeya Bi-tech Kaisha) Standard V pulley M typeIn 1950, the V pulley was first made into a series as a manufacturer's standard product in Japan. For the disproportionate mass on the outer circumference, 0.2% or 3g of the pulley mass, whichever is larger, is the allowable value. This is the same accuracy as the good balance specified in th... Read MoreNumber of Flutes 1 Hub s1 (mm) 13 Rim Width w (mm) 17 Hub l (mm) 30 Groove Shape M Type V pulley
- IMAO Engineering plastic V pulley idlerIt can be used without refueling. It is a quiet rotation. Suitable for medium load and medium speed applications. Reduction of rocking, vibration and impulse.Color (pulley) Black Material (pulley) Polyamide (glass fiber reinforced) Material (Bearing) Steel Type V pulley
- NBK (Nabeya Bi-tech Kaisha) ISOMEC Bushing Type 2517 Type N (New JIS Parallel Key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreSet screw Length (inch) 1 Mass (kg) 1.22 Allowable Transmission Torque (Nm) 1700 Number of Set Screws 2 Dimension B (mm) 45 Hex Wrench Nominal Size for Set Screw (mm) 6 Dimension A (mm) 85.7from S$59.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) ISOMEC Bushing 2012 Type N (New JIS Parallel Key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreMass (kg) 0.59 Number of Set Screws 2 Dimension B (mm) 32 Hex Wrench Nominal Size for Set Screw (mm) 5 Dimension A (mm) 69.82 Set screw Length (inch) 7/8 Allowable Transmission Torque (Nm) 900from S$38.99Min. 2 days
- Everon VP pulley B1 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)Rim Width w (mm) 24 Type VP pulley
- NBK (Nabeya Bi-tech Kaisha) Standard V pulley A-2The largest usage record in Japan. It demonstrates high reliability. It is a completed V pulley with high quality and high balance accuracy. * The pilot hole is not open. Please note that additional machining such as hole machining and keyway machining cannot be supported.Pilot Hole Diameter (Φmm) - Number of Flutes 2 Rim Width w (mm) 36 Groove Shape A
- Mitsuboshi Belting Timing Pulley MXL Type (Aluminum Type)* Please note that we cannot handle hole processing or keyway processing.Applicable Flange Thickness t (mm) 1 Dimension LA (mm) 11 Dimension H (mm) 2 Nominal width L (mm) 6.4 Dimension W (mm) 7 Shape B type Material High strength aluminum Type Timing pulley
- NBK (Nabeya Bi-tech Kaisha) Isomec Bushing Type 1610 N (New JIS Parallel Key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreMass (kg) 0.32 Number of Set Screws 2 Dimension B (mm) 25 Allowable Transmission Torque (Nm) 490 Hex Wrench Nominal Size for Set Screw (mm) 5 Set screw Length (inch) 5/8 Dimension A (mm) 57.12
- TAMIYA Pulley (S) setA set of pulleys that can be used as a power transmission system or deceleration unit. You can also reverse the rotation by tapping the rubber. In addition to the pulleys of three sizes, the bearing bushes are compatible with the 3mm hexagonal shafts of the work series, 2mm and 3mm round shafts, ... Read More
- KANA (KATAYAMA CHAIN) K Timing Pulley Pilot Bore XL037 Type BF TypeAchieves low noise and clean transmission due to the excellent performance of timing transmission * Please note that we cannot handle hole processing or keyway processing.Dimension LA (mm) 15 Shape BF Included Accessories Flange Type XL037(W/11、H2.0)
- Kanemitsu NS standard V pulley A-2It is the safest and easiest to handle because the material is uniform and the wall thickness is strong. For dimensional accuracy, quality control is perfect with reference to JIS standards. For belt conduction. * The pilot hole diameter is the hole diameter that is pre-drilled at the time of pur... Read More
- Mitsuboshi Belting Completed timing pulley (Star Quick) Model S5M, width 10 mm (aluminum)Shape With flange Surface Treatment Untreated Material (Pulley) A2017, (Flange) A2017 Type Timing pulley Dimension W (mm) 11 Dimension LA (mm) 16 Material (pulley) Aluminum (A2017) Nominal Width (mm) 10 Finish Processing 2 taps (on key / 120 ° position) Dimension H (mm) 2.5
- Kanemitsu NS Standard V Pulley B-1* The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.Number of Flutes 1
- NBK (Nabeya Bi-tech Kaisha) ISOMEC SP Pulley SPA-2Rotating electric devices such as V pulleys and poly drive pulleys can be attached to, removed from, and positioned on the shaft with a single hexagon wrench (type 1 bushing). Also, once the bushing position is determined, the pulley is automatically fixed at that position, making it easy to adju... Read MoreRim Width w (mm) 35 Type Isomec SP pulleyfrom S$49.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) ISOMEC SP Pulley SPB-3Rotating electric devices such as V pulleys and poly drive pulleys can be attached to, removed from, and positioned on the shaft with a single hexagon wrench (type 1 bushing). Also, once the bushing position is determined, the pulley is automatically fixed at that position, making it easy to adju... Read MoreRim Width w (mm) 63 Type Isomec SP pulleyfrom S$99.90Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) ISOMEC SP Pulley SPB-2Rotating electric devices such as V pulleys and poly drive pulleys can be attached to, removed from, and positioned on the shaft with a single hexagon wrench (type 1 bushing). Also, once the bushing position is determined, the pulley is automatically fixed at that position, making it easy to adju... Read MoreRim Width w (mm) 44 Type Isomec SP pulleyfrom S$86.99Min. 2 days
- Kanemitsu NS standard V pulley B-2* The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.Number of Flutes 2
- NBK (Nabeya Bi-tech Kaisha) Standard V pulley B-1The largest usage record in Japan. It demonstrates high reliability. It is a completed V pulley with high quality and high balance accuracy. * The pilot hole is not open. Please note that additional machining such as hole machining and keyway machining cannot be supported.Pilot Hole Diameter d (Φmm) - Number of Flutes 1 Rim Width w (mm) 24 Groove Shape B Pilot Hole Diameter (Φmm) -