Other Pulleys
Other Related Pages
- TAMIYA Pulley (L) setA set of pulleys that can be used as a power transmission system or deceleration unit. You can also reverse the rotation by tapping the rubber. In addition to the pulleys of three sizes, the bearing bushes are compatible with the 3mm hexagonal shafts of the work series, 2mm and 3mm round shafts, ... Read More
- TAMIYA Pulley unit setYou can easily make a power unit by combining pulleys. Five sizes of pulleys, bushes, thread rubber, etc. are included, and it is possible to change the speed and power according to the work. The motor holder and pulley stay are mounted together on a resin base and can be widely used for devising... Read More
- NBK (Nabeya Bi-tech Kaisha) Speed change pulleyWith the unique pitch diameter adjustment mechanism, the adjustment range is wide and it can be set every 1/4 rotation of the slide piece, so delicate speed setting is possible. To adjust the pitch diameter, simply loosen the set screw, turn the slide piece the specified number of turns, and then... Read MoreType Speed change pulleyfrom S$79.99Min. 4 days
- IMAO Engineering plastic V pulley idlerIt can be used without refueling. It is a quiet rotation. Suitable for medium load and medium speed applications. Reduction of rocking, vibration and impulse.Color (pulley) Black Material (pulley) Polyamide (glass fiber reinforced) Material (Bearing) Steel Type V pulley
- TAMIYA Pulley (S) setA set of pulleys that can be used as a power transmission system or deceleration unit. You can also reverse the rotation by tapping the rubber. In addition to the pulleys of three sizes, the bearing bushes are compatible with the 3mm hexagonal shafts of the work series, 2mm and 3mm round shafts, ... Read More
- NBK (Nabeya Bi-tech Kaisha) Wedge Pulley 3V TypeIt is the highest quality pulley that exceeds the JIS standard (JIS B 1855-1978) "narrow width V pulley") in terms of material, processing accuracy, and balance accuracy. The disproportionate tolerance on the outer circumference is guaranteed to be 0.1% of the pulley mass. The surface t... Read MoreType Wedge pulley
- NBK (Nabeya Bi-tech Kaisha) Polydrive Pulley PKPolydrive transmission (V-rib belt transmission) is a transmission technology that combines the features of a V-belt with a large transmission capacity and the features of a flat belt with excellent deflection characteristics. High-speed, high-power transmission is possible, and it is lightweight... Read MoreType Polydrive pulleyfrom S$35.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Wedge Pulley 5V TypeIt is the highest quality pulley that exceeds the JIS standard (JIS B 1855-1978) "narrow width V pulley") in terms of material, processing accuracy, and balance accuracy. The disproportionate tolerance on the outer circumference is guaranteed to be 0.1% of the pulley mass. The surface t... Read MoreType Wedge pulleyfrom S$86.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Speed Changer PulleysWith the unique pitch diameter adjustment mechanism, the adjustment range is wide and it can be set every 1/4 rotation of the slide piece, so delicate speed setting is possible. To adjust the pitch diameter, simply loosen the set screw, turn the slide piece the specified number of turns, and then... Read MoreType Speed change pulleyfrom S$65.99Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) Vankin pulley (no hub)The rotary molding method gives the pulley rigidity, which can be applied to light and medium load transmission of general industrial machines. The pulley groove is rounded and there are no sharp edges, so the belt will not be damaged. Because it is lightweight, the entire machine including the b... Read MoreA 8.5 Type Vankinpulifrom S$12.99Min. 4 days
- ESCO 66mm [2 car eyes] Nylon pulleyMass (g) 147 Material Nylon Wheel Diameter (mm) 66 Esco Part No. EA987HK-3 Overall Length (mm) 125 Suitable Rope Diameter (mm) Up to 9from S$38.99Min. 6 days
- ESCO 66mm [1 car eye] nylon pulleyMaterial Nylon Inner Diameter (Φmm) (Hook eye) 14 Wheel Diameter (mm) 66 Suitable Rope Diameter (mm) Up to 9 Overall Length (mm) 115 Esco Part No. EA987HK-2 Mass (g) 76from S$27.99Min. 6 days
- MIKI PULLEY Driven pulley (without belt)PDS uses two types of shifting pulleys to shift gears without changing the distance between the shafts. (Uses AK type / PE type pulley) When the shift handle of AK type (drive side pulley) that can forcibly open and close the pulley is turned by the feed screw to change the pitch diameter of the ... Read MoreType Drive pulleyfrom S$669.90Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Vankin pulley (with hub)The rotary molding method gives the pulley rigidity, which can be applied to light and medium load transmission of general industrial machines. The pulley groove is rounded and there are no sharp edges, so the belt will not be damaged. Because it is lightweight, the entire machine including the b... Read MoreDimension L (mm) 30 Type Vankinpulifrom S$25.99Min. 4 days
- ESCO 66mm [1 car hook] nylon pulleyMaterial Nylon Esco Part No. EA987HK-1 Wheel Diameter (mm) 66 Inner Diameter (Φmm) (Hook eye) 13 Suitable Rope Diameter (mm) Up to 9 Overall Length (mm) 115 Mass (g) 75from S$25.99Min. 6 days
- NBK (Nabeya Bi-tech Kaisha) Wedge Pulley 8V TypeIt is the highest quality pulley that exceeds the JIS standard (JIS B 1855-1978) "narrow width V pulley") in terms of material, processing accuracy, and balance accuracy. The disproportionate tolerance on the outer circumference is guaranteed to be 0.1% of the pulley mass. The surface t... Read MoreType Wedge pulleyfrom S$989.90Min. 4 days
- EASTERN SEIKO Pulley 1294With ball bearings, it is a quiet and high load design. As a pulley using wire. (Compatible with wire diameters up to Φ10)Basic Operating Load (ton) 0.080 Inner Diameter (mm) 12 Trusco Part No. 195-1099 Width (mm) 24 Mass (g) 260 Protrusion Diameter (Φmm) 80 Outer Diameter (mm) 94.5 Suitable Rope Diameter (mm) Up to 10from S$49.99Min. 2 days
- ESCO 25mm / car Nylon pulleyOperating Load (kg) 230 Wheel Diameter (mm) 25 Mass (g) 56 Overall Length (mm) 70 Material Body: cast metal, pulley: nylon Suitable Rope Diameter (mm) ~7from S$4.29Min. 5 days
- ESCO 50mm / car Nylon pulleyOverall Length (mm) 113 Mass (g) 194 Operating Load (kg) 390 Wheel Diameter (mm) 50 Material Body: cast metal, pulley: nylon Suitable Rope Diameter (mm) ~12from S$13.99Min. 5 days
- ESCO 30mm / car Nylon pulleyOperating Load (kg) 250 Wheel Diameter (mm) 30 Overall Length (mm) 80 Mass (g) 83 Material Body: cast metal, pulley: nylon Suitable Rope Diameter (mm) ~8from S$5.99Min. 5 days
- ELPA (Asahi Electric) Plastic pulleyHole Diameter (mm) Aluminum boss: 3 Included Accessories Slotted screwfrom S$6.49Min. 4 days
- ESCO 20mm / Caster Nylon PulleyWheel Diameter (mm) 20 Operating Load (kg) 200 Mass (g) 41 Overall Length (mm) 60 Material Body: cast metal, pulley: nylon Suitable Rope Diameter (mm) ~6from S$2.99Min. 5 days
- ESCO 30mm / 2 cars Nylon pulleyMass (g) 132 Operating Load (kg) 250 Wheel Diameter (mm) 30 Overall Length (mm) 80 Material Body: cast metal, pulley: nylon Suitable Rope Diameter (mm) ~8from S$9.39Min. 5 days
- ESCO 40mm / car Nylon pulleyMass (g) 127 Operating Load (kg) 300 Wheel Diameter (mm) 40 Overall Length (mm) 93 Material Body: cast metal, pulley: nylon Suitable Rope Diameter (mm) ~10from S$8.89Min. 5 days
- ESCO 50mm / 2 cars Nylon pulleyOverall Length (mm) 113 Operating Load (kg) 390 Mass (g) 412 Wheel Diameter (mm) 50 Material Body: cast metal, pulley: nylon Suitable Rope Diameter (mm) ~12from S$19.99Min. 5 days
- ESCO 40mm / 2 cars Nylon pulleyMass (g) 272 Operating Load (kg) 300 Wheel Diameter (mm) 40 Overall Length (mm) 93 Material Body: cast metal, pulley: nylon Suitable Rope Diameter (mm) ~10from S$15.99Min. 5 days
- EASTERN SEIKO Resin Pulley Both Sides Flange TypeIt has better impact resistance, abrasion resistance, chemical resistance, and low water absorption than polyacetal resin. Pulleys, guide rollers, etc. * This is a standard load value and is not a guaranteed value.Operating Temperature Range (℃) -40~50 Accuracy Class JIS B 1514 Class 0from S$38.99Min. 3 days
- EASTERN SEIKO Resin Pulley U Groove TypeIt has better impact resistance, abrasion resistance, chemical resistance, and low water absorption than polyacetal resin. Pulleys, guide rollers, etc. * This is a standard load value and is not a guaranteed value.Operating Temperature Range (℃) -40~50 Accuracy Class JIS B 1514 Class 0from S$29.99Min. 2 days
- ESCO 15mm / 1 Car Nylon PulleyWheel Diameter (mm) 15 Operating Load (kg) 150 Mass (g) 24 Overall Length (mm) 50 Material Body: cast metal, pulley: nylon Suitable Rope Diameter (mm) ~5from S$2.39Min. 2 days
- RAINBOW PRODUCTS Rubber band plastic pulley (small)Plastic pulleys for rubber bands and rubber pulley belts. Press-fitted aluminum boss.Hole Diameter (Φmm) 3 Outer Diameter (Φmm) 35Discontinued
- RAINBOW PRODUCTS Aluminum pulley 65mmAluminum trapezoidal groove pulley for hobby with high precision by cutting. Outer diameter 65 mm. With boss (6.5 mm). Mounting: M4 screw hole x 1 (with set screw).Outer Diameter (Φmm) 65Discontinued
- RAINBOW PRODUCTS Rubber Band Plastic Pulley (Large)Plastic pulleys for rubber bands and rubber pulley belts. Press-fitted aluminum boss.Hole Diameter (Φmm) 3 Outer Diameter (Φmm) 50Discontinued