All Category

V-Belt Pulleys

View : Grid List
Filter

Items 1 - 40 of 245

Set Ascending Direction
  1. VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)
    Everon VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)
    Number of Flutes  Rim Width w (mm)  20 
    Rating:
    78%
    from S$28.99
    Min. 2 days
  2. VP pulley A1 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Everon VP pulley A1 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Number of Flutes  Rim Width w (mm)  20  Groove Shape  Type  VP pulley 
    Rating:
    85%
    from S$35.99
    Min. 2 days
  3. JIS V pulley A-1
    NBK (Nabeya Bi-tech Kaisha) JIS V pulley A-1
    This is the highest quality pulley that exceeds the JIS standard (JIS B1854-1987 "general V pulley") in terms of material, processing accuracy, and balance accuracy. The disproportionate tolerance on the outer circumference is guaranteed to be 0.1% of the pulley mass. The surface treatm... Read More
    Pilot Hole Diameter (Φmm)  Number of Flutes  Rim Width w (mm)  20  Groove Shape 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  4. Standard V pulley B-2
    NBK (Nabeya Bi-tech Kaisha) Standard V pulley B-2
    The largest usage record in Japan. It demonstrates high reliability. It is a completed V pulley with high quality and high balance accuracy. * The pilot hole is not open. Please note that additional machining such as hole machining and keyway machining cannot be supported.
    Pilot Hole Diameter d (Φmm)  Number of Flutes  Rim Width w (mm)  44  Groove Shape 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  5. VP pulley B2 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Everon VP pulley B2 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Rim Width w (mm)  44  Type  VP pulley 
    Rating:
    68%
    from S$38.99
    Min. 2 days
  6. NSV pulley B type 3 hook
    Kanemitsu NSV pulley B type 3 hook
    * The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.
    Number of Flutes  Dimension W (mm)  64  Groove Shape  Type  V pulley 
    from S$28.99
    Min. 8 days
  7. SNSJISV pulley A type 1 hook
    Kanemitsu SNSJISV pulley A type 1 hook
    Number of Flutes  Width W (mm)  20  Groove Shape  Type  V pulley 
    from S$16.99
    Min. 7 days
  8. VP pulley B5 Shaft hole finished product (shaft hole + keyway)
    Everon VP pulley B5 Shaft hole finished product (shaft hole + keyway)
    * The drawing is for 2 grooves.
    Rim Width w (mm)  104  Mass (kg)  12.4  Dimension t2 (mm)  19  Dimension t1 (mm)  19  Datum diameter dn (mm)  293.8  Outer Diameter D (Φmm)  304.8  Number of Flutes  Dimension I (mm)  66  Boss diameter d (Φmm)  95  Groove Shape  Type  VP pulley 
    from S$199.90
    Min. 13 days
  9. NS Standard V Belt Pulley A1
    Kanemitsu NS Standard V Belt Pulley A1
    It is the safest and easiest to handle because the material is uniform and the wall thickness is strong. For dimensional accuracy, quality control is perfect with reference to JIS standards. For belt conduction. * The pilot hole diameter is the hole diameter that is opened in advance at the time ... Read More
    Rating:
    79%
    from S$7.29
    Min. 2 days
  10. VP pulley A2 shaft hole finished product (shaft hole + keyway)
    Everon VP pulley A2 shaft hole finished product (shaft hole + keyway)
    Number of Flutes  Rim Width w (mm)  36  Groove Shape  Belt  A type  Type  VP pulley 
    Rating:
    82%
    from S$29.99
    Min. 2 days
  11. VP pulley B2 Shaft hole finished product (shaft hole + keyway)
    Everon VP pulley B2 Shaft hole finished product (shaft hole + keyway)
    Rating:
    66%
    from S$29.99
    Min. 2 days
  12. VP pulley A2 shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Everon VP pulley A2 shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Number of Flutes  Rim Width w (mm)  36  Belt  A type  Type  VP pulley 
    Rating:
    77%
    from S$38.99
    Min. 2 days
  13. VP Pulley B1 Shaft Hole Finished Product (Shaft Hole Keyway)
    Everon VP Pulley B1 Shaft Hole Finished Product (Shaft Hole Keyway)
    * The drawing is for 2 grooves.
    Rim Width w (mm)  24  Type  VP pulley 
    Rating:
    82%
    from S$29.99
    Min. 2 days
  14. Standard V pulley A-1
    NBK (Nabeya Bi-tech Kaisha) Standard V pulley A-1
    The largest usage record in Japan. It demonstrates high reliability. It is a completed V pulley with high quality and high balance accuracy. * The pilot hole is not open. Please note that additional machining such as hole machining and keyway machining cannot be supported.
    Pilot Hole Diameter (Φmm)  Number of Flutes  Rim Width w (mm)  20  Groove Shape 
    Rating:
    93%
    from S$7.69
    Min. 2 days
  15. Standard V pulley M type
    NBK (Nabeya Bi-tech Kaisha) Standard V pulley M type
    In 1950, the V pulley was first made into a series as a manufacturer's standard product in Japan. For the disproportionate mass on the outer circumference, 0.2% or 3g of the pulley mass, whichever is larger, is the allowable value. This is the same accuracy as the good balance specified in th... Read More
    Number of Flutes  Hub s1 (mm)  13  Rim Width w (mm)  17  Hub l (mm)  30  Groove Shape  Type  V pulley 
    Rating:
    82%
    from S$8.39
    Min. 2 days
  16. VP pulley B1 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Everon VP pulley B1 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Rim Width w (mm)  24  Type  VP pulley 
    Rating:
    97%
    from S$37.99
    Min. 13 days
  17. Standard V pulley A-2
    NBK (Nabeya Bi-tech Kaisha) Standard V pulley A-2
    The largest usage record in Japan. It demonstrates high reliability. It is a completed V pulley with high quality and high balance accuracy. * The pilot hole is not open. Please note that additional machining such as hole machining and keyway machining cannot be supported.
    Pilot Hole Diameter (Φmm)  Number of Flutes  Rim Width w (mm)  36  Groove Shape 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  18. NS standard V pulley A-2
    Kanemitsu NS standard V pulley A-2
    It is the safest and easiest to handle because the material is uniform and the wall thickness is strong. For dimensional accuracy, quality control is perfect with reference to JIS standards. For belt conduction. * The pilot hole diameter is the hole diameter that is pre-drilled at the time of pur... Read More
    Rating:
    95%
    from S$9.59
    Min. 2 days
  19. NS Standard V Pulley B-1
    Kanemitsu NS Standard V Pulley B-1
    * The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.
    Number of Flutes 
    Rating:
    90%
    from S$8.29
    Min. 2 days
  20. NS standard V pulley B-2
    Kanemitsu NS standard V pulley B-2
    * The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.
    Number of Flutes 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  21. Standard V pulley B-1
    NBK (Nabeya Bi-tech Kaisha) Standard V pulley B-1
    The largest usage record in Japan. It demonstrates high reliability. It is a completed V pulley with high quality and high balance accuracy. * The pilot hole is not open. Please note that additional machining such as hole machining and keyway machining cannot be supported.
    Pilot Hole Diameter d (Φmm)  Number of Flutes  Rim Width w (mm)  24  Groove Shape  Pilot Hole Diameter (Φmm) 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  22. Standard V pulley B type
    NBK (Nabeya Bi-tech Kaisha) Standard V pulley B type
    In 1950, the V pulley was first made into a series as a manufacturer's standard product in Japan. For the disproportionate mass on the outer circumference, 0.2% or 3g of the pulley mass, whichever is larger, is the allowable value. This is the same accuracy as the good balance specified in th... Read More
    Pilot Hole Diameter d (Φmm)  Groove Shape  Material  F200-250 of JIS G 5501 “Gray cast iron”  Type  V pulley 
    Rating:
    65%
    from S$29.99
    Min. 3 days
  23. JIS V pulley B-3
    NBK (Nabeya Bi-tech Kaisha) JIS V pulley B-3
    Number of Flutes  Rim Width w (mm)  63  Groove Shape  Type  V pulley 
    Rating:
    80%
    from S$37.99
    Min. 3 days
  24. Standard V pulley A-3
    NBK (Nabeya Bi-tech Kaisha) Standard V pulley A-3
    In 1950, the V pulley was first made into a series as a manufacturer's standard product in Japan. For the disproportionate mass on the outer circumference, 0.2% or 3g of the pulley mass, whichever is larger, is the allowable value. This is the same accuracy as the good balance specified in th... Read More
    Pilot Hole Diameter (Φmm)  Number of Flutes  Rim Width w (mm)  52  Groove Shape  Type  V pulley 
    from S$22.99
    Min. 3 days
  25. JIS V pulley A-2
    NBK (Nabeya Bi-tech Kaisha) JIS V pulley A-2
    This is the highest quality pulley that exceeds the JIS standard (JIS B 1854-1987 "general V pulley") in terms of material, processing accuracy, and balance accuracy. The disproportionate tolerance on the outer circumference is guaranteed to be 0.1% of the pulley mass. The surface treat... Read More
    Pilot Hole Diameter d (Φmm)  Pilot Hole Diameter (Φmm)  Rim Width w (mm)  35  Groove Shape  Shaft Hole Diameter d (mm) 
    from S$16.99
    Min. 4 days
  26. JIS V pulley B-2
    NBK (Nabeya Bi-tech Kaisha) JIS V pulley B-2
    * The pilot hole is not open. Since additional machining such as hole machining and keyway machining cannot be supported, Thank you for your understanding.
    Pilot Hole Diameter d (Φmm)  Number of Flutes  Rim Width w (mm)  44 
    Rating:
    80%
    from S$32.99
    Min. 4 days
  27. VP pulley B3 Shaft hole finished product (shaft hole + keyway)
    Everon VP pulley B3 Shaft hole finished product (shaft hole + keyway)
    * The drawing is for 2 grooves.
    Rim Width w (mm)  64 
    Rating:
    100%
    from S$38.99
    Min. 13 days
  28. VP pulley B3 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Everon VP pulley B3 Shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Number of Flutes  Rim Width w (mm)  64  Groove Shape  Type  VP pulley 
    from S$44.99
    Min. 13 days
  29. JIS V pulley A-3
    NBK (Nabeya Bi-tech Kaisha) JIS V pulley A-3
    It is the highest quality pulley that exceeds the JIS standard (JIS B 1854-1987) "general V pulley") in terms of material, processing accuracy, and balance accuracy. The disproportionate tolerance on the outer circumference is guaranteed to be 0.1% of the pulley mass. The surface treatm... Read More
    Pilot Hole Diameter d (Φmm)  Number of Flutes  Rim Width w (mm)  50  Groove Shape  Type  V pulley 
    Rating:
    100%
    from S$29.99
    Min. 4 days
  30. VP pulley A3 Finished shaft hole (shaft hole + keyway)
    Everon VP pulley A3 Finished shaft hole (shaft hole + keyway)
    * The drawing is for 2 grooves.
    Number of Flutes  Rim Width w (mm)  52  Groove Shape  Type  VP pulley 
    Rating:
    67%
    from S$44.99
    Min. 13 days
  31. JIS V pulley B-1
    NBK (Nabeya Bi-tech Kaisha) JIS V pulley B-1
    Pilot Hole Diameter d (Φmm)  Number of Flutes  Rim Width w (mm)  25  Groove Shape  Type  V pulley 
    from S$22.99
    Min. 3 days
  32. VP pulley A3 shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Everon VP pulley A3 shaft hole finished product (shaft hole + keyway + set screw hole 2 locations)
    Rim Width w (mm)  52  Type  VP pulley 
    Rating:
    80%
    from S$49.99
    Min. 13 days
  33. JIS V pulley B-4
    NBK (Nabeya Bi-tech Kaisha) JIS V pulley B-4
    Hub s1 (mm)  Number of Flutes  Rim Width w (mm)  82  Groove Shape  Type  V pulley 
    from S$59.99
    Min. 3 days
  34. NSV pulley C type 3 hook
    Kanemitsu NSV pulley C type 3 hook
    * We do not deliver to private homes (detached houses / apartments). * The pilot hole diameter is the hole diameter that is pre-opened at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.
    Number of Flutes  Dimension W (mm)  84  Groove Shape  Type  V pulley 
    from S$65.99
    Min. 8 days
  35. VP pulley A1
    Everon VP pulley A1
    Number of Flutes  Rim Width w (mm)  20  Groove Shape  Type  VP pulley 
    Rating:
    60%
    from S$4.49
    Min. 13 days
  36. SNS JIS V pulley
    Kanemitsu SNS JIS V pulley
    The SNS JIS V pulley uses the previous product on a balancing machine to measure the balance and balance it, so it has a high-precision balance and can be used as it is for high-speed rotating equipment. For belt conduction.
    Specification  2 hooks  Compatible Belt  Type  V pulley 
    Rating:
    100%
    from S$16.99
    Min. 7 days
  37. SNSJISV pulley A type 2 hook
    Kanemitsu SNSJISV pulley A type 2 hook
    Number of Flutes  Width W (mm)  35  Groove Shape  Type  V pulley 
    from S$19.99
    Min. 8 days
  38. JIS V pulley C-3
    NBK (Nabeya Bi-tech Kaisha) JIS V pulley C-3
    Hub s1 (mm)  Number of Flutes  Rim Width w (mm)  85  Groove Shape 
    from S$199.90
    Min. 4 days
  39. NSV pulley A type 3 hook
    Kanemitsu NSV pulley A type 3 hook
    * The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.
    Number of Flutes  Dimension W (mm)  52  Groove Shape  Type  V pulley 
    from S$13.99
    Min. 8 days
  40. NSV pulley C type 4 hook
    Kanemitsu NSV pulley C type 4 hook
    * The pilot hole diameter is the hole diameter that is pre-drilled at the time of purchase, and the maximum shaft hole diameter is the maximum hole diameter that can be machined. Please note that we cannot handle hole processing.
    Dimension W (mm)  110  Number of Flutes  Groove Shape  Type  V pulley 
    from S$76.99
    Min. 58 days
View : Grid List
Filter

Items 1 - 40 of 245

Set Ascending Direction