Bushing Pulleys
A bushing pulley is a part that is attached to a machine shaft, etc., and is used in a wide range of work sites, such as transmitting rotational motion of machine tools. The bushing pulley is a convenient item that can be easily removed from the shaft with a spanner or hexagon wrench. It is compatible with a wide range of shaft diameters and can be used immediately without processing shaft holes and keyways. There are also tooth-type synchro pulleys that have been machined out of metal to maintain high balance accuracy, and there are various types of items. The shape and size of the groove are also substantial, so it is a good idea to choose according to the specifications of your equipment.
- NBK (Nabeya Bi-tech Kaisha) Isomec Bushing Model 3020 N (New JIS parallel key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreType New JIS parallel key Set screw Length (inch) 1 1/4 Dimension A (mm) 107.92 Number of Set Screws 2 Mass (kg) 2.41 Allowable Transmission Torque (Nm) 3000 Dimension B (mm) 51 Hex Wrench Nominal Size for Set Screw (mm) 8 RoHS directive (corresponding to 10 substances) Correspondence Nominal Size of Set Screw (inch) W5/8from S$76.99Min. 3 days
- Everon Bushing PulleyIt eliminates the need for shaft holes and keyway machining, making it easier to manage delivery dates. For shifting by belt conduction.Compatible Belt 5V、SPB、B Type Bushing pulley
- Kanemitsu STB IS Pulley IS-A1Number of Flutes 1 Rim Width w (mm) 20 Groove Shape A Type Bushing pulleyfrom S$25.99Min. 8 days
- Everon SP bushingNo shaft hole processing or keyway processing is required. New JIS key specifications. For tightening compatible pulleys and shafts.
- NBK (Nabeya Bi-tech Kaisha) ISOMEC Bushing Type 2517 Type N (New JIS Parallel Key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreSet screw Length (inch) 1 Mass (kg) 1.22 Allowable Transmission Torque (Nm) 1700 Number of Set Screws 2 Dimension B (mm) 45 Hex Wrench Nominal Size for Set Screw (mm) 6 Dimension A (mm) 85.7from S$59.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) ISOMEC Bushing 2012 Type N (New JIS Parallel Key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreMass (kg) 0.59 Number of Set Screws 2 Dimension B (mm) 32 Hex Wrench Nominal Size for Set Screw (mm) 5 Dimension A (mm) 69.82 Set screw Length (inch) 7/8 Allowable Transmission Torque (Nm) 900from S$38.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Isomec Bushing Type 1610 N (New JIS Parallel Key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreMass (kg) 0.32 Number of Set Screws 2 Dimension B (mm) 25 Allowable Transmission Torque (Nm) 490 Hex Wrench Nominal Size for Set Screw (mm) 5 Set screw Length (inch) 5/8 Dimension A (mm) 57.12
- NBK (Nabeya Bi-tech Kaisha) ISOMEC SP Pulley SPA-2Rotating electric devices such as V pulleys and poly drive pulleys can be attached to, removed from, and positioned on the shaft with a single hexagon wrench (type 1 bushing). Also, once the bushing position is determined, the pulley is automatically fixed at that position, making it easy to adju... Read MoreRim Width w (mm) 35 Type Isomec SP pulleyfrom S$49.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) ISOMEC SP Pulley SPB-2Rotating electric devices such as V pulleys and poly drive pulleys can be attached to, removed from, and positioned on the shaft with a single hexagon wrench (type 1 bushing). Also, once the bushing position is determined, the pulley is automatically fixed at that position, making it easy to adju... Read MoreRim Width w (mm) 44 Type Isomec SP pulleyfrom S$86.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) ISOMEC SP Pulley SPB-3Rotating electric devices such as V pulleys and poly drive pulleys can be attached to, removed from, and positioned on the shaft with a single hexagon wrench (type 1 bushing). Also, once the bushing position is determined, the pulley is automatically fixed at that position, making it easy to adju... Read MoreRim Width w (mm) 63 Type Isomec SP pulleyfrom S$99.90Min. 3 days
- Everon Bushing pulley SPA-1It eliminates the need for shaft holes and keyway machining, making it easier to manage delivery dates. For shifting by belt conduction.Number of Flutes 1 Dimension W (mm) 20 Compatible Belt A、SPA Type Bushing pulley
- NBK (Nabeya Bi-tech Kaisha) Isomec SP pulley SPZ-3It can be attached to and detached from the shaft and positioned with a single hexagon wrench or socket wrench. In addition, due to the principle of taper tightening, the fastening force is the same as that of shrink fitting. You can get a safe and reliable transmission. It is versatile enough to... Read MoreRim Width w (mm) 40 Type Isomec SP pulleyfrom S$44.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Isomec SP pulley SPZ-2It can be attached to and detached from the shaft and positioned with a single hexagon wrench or socket wrench. In addition, due to the principle of taper tightening, the fastening force is the same as that of shrink fitting. You can get a safe and reliable transmission. It is versatile enough to... Read MoreRim Width w (mm) 28 Type Isomec SP pulley
- Kanemitsu STB bushing 6340Number of screw holes 2 Dimension L (mm) 40 Maximum Shaft Diameter, max d (mm) 42 Dimension A '(mm) 58.00 Dimension A (mm) 63 Screw Dimensions M10×18 Type Xfrom S$56.99Min. 2 days
- Everon Bushing Pulley SPA-2Number of Flutes 2 Dimension W (mm) 35 Compatible Belt A、SPA Type Bushing pulleyfrom S$28.99Min. 2 days
- Kanemitsu STB bushing 8545Number of screw holes 2 Dimension L (mm) 45 Maximum Shaft Diameter, max d (mm) 60 Dimension A '(mm) 79.38 Dimension A (mm) 85 Screw Dimensions M12×25 Type Xfrom S$65.99Min. 8 days
- Kanemitsu STB bushing sheave 3V-3Number of Flutes 3 Dimension B (mm) 38 Groove Shape 3Vfrom S$38.99Min. 8 days
- NBK (Nabeya Bi-tech Kaisha) Isomec SP pulley SPA-1Rotating electric devices such as V pulleys and poly drive pulleys can be attached to, removed from, and positioned on the shaft with a single hexagon wrench (type 1 bushing). Also, once the bushing position is determined, the pulley is automatically fixed at that position, making it easy to adju... Read MoreHub s2 (mm) - Rim Width w (mm) 20 Type Isomec SP pulleyfrom S$44.99Min. 3 days
- Everon Bushing pulley SPZ-1It eliminates the need for shaft holes and keyway machining, making it easier to manage delivery dates. For shifting by belt conduction.Number of Flutes 1 Dimension W (mm) 16 Compatible Belt 3V、M、SPZ Type Bushing pulley
- NBK (Nabeya Bi-tech Kaisha) Isomec SP pulley SPA-3Rotating electric devices such as V pulleys and poly drive pulleys can be attached to, removed from, and positioned on the shaft with a single hexagon wrench (type 1 bushing). Also, once the bushing position is determined, the pulley is automatically fixed at that position, making it easy to adju... Read MoreRim Width w (mm) 50 Type Isomec SP pulleyfrom S$59.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Isomec Bushing Type 1210 N (New JIS parallel key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreMass (kg) 0.23 Number of Set Screws 2 Dimension B (mm) 25 Allowable Transmission Torque (Nm) 290 Dimension A (mm) 47.6 Hex Wrench Nominal Size for Set Screw (mm) 5 Set screw Length (inch) 5/8from S$25.99Min. 2 days
- NBK (Nabeya Bi-tech Kaisha) Isomec Bushing Type 1610 Q (Old JIS parallel key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreMass (kg) 0.32 Number of Set Screws 2 Dimension B (mm) 25 Allowable Transmission Torque (Nm) 490 Hex Wrench Nominal Size for Set Screw (mm) 5 Set screw Length (inch) 5/8 Dimension A (mm) 57.12
- Kanemitsu STB bushing sheave 3V-2Number of Flutes 2 Dimension B (mm) 27.7 Groove Shape 3Vfrom S$35.99Min. 8 days
- NBK (Nabeya Bi-tech Kaisha) Isomec SP pulley SPB-4Rotating electric devices such as V pulleys and poly drive pulleys can be attached to, removed from, and positioned on the shaft with a single hexagon wrench (type 1 bushing). Also, once the bushing position is determined, the pulley is automatically fixed at that position, making it easy to adju... Read MoreHub s1 (mm) - Rim Width w (mm) 82 Type Isomec SP pulleyfrom S$139.90Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) ISOMEC Bushing Model 1108 Type N (New JIS Parallel Key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreMass (kg) 0.13 Set screw Length (inch) 1/2 Allowable Transmission Torque (Nm) 150 Number of Set Screws 2 Dimension B (mm) 22 Hex Wrench Nominal Size for Set Screw (mm) 3 Dimension A (mm) 38.48
- NBK (Nabeya Bi-tech Kaisha) Isomec bushing type 2517 Q (old JIS parallel key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreSet screw Length (inch) 1 Mass (kg) 1.22 Allowable Transmission Torque (Nm) 1700 Number of Set Screws 2 Dimension B (mm) 45 Hex Wrench Nominal Size for Set Screw (mm) 6 Dimension A (mm) 85.7from S$64.99Min. 3 days
- NBK (Nabeya Bi-tech Kaisha) Isomec Bushing Type 4036 N (New JIS Parallel Key)Dimension A (mm) 112.71 Dimension F (mm) 168 Dimension H (mm) 21 Hex Wrench Nominal Size for Set Screw (mm) 22 Number of Set Screws 3 Allowable Transmission Torque (Nm) 3400 Bushing Part Number 4036 Mass (kg) 6.33 Set screw length (mm) 90 Dimension L (mm) 92 Nominal Size of Set Screw (inch) M14from S$139.90Min. 4 days
- NBK (Nabeya Bi-tech Kaisha) ISOMEC Bushing 2012 Type Q (Former JIS Parallel Key)The Type 1 Isomec bushing has two half-drilled holes and one half-screw hole, for a total of three holes. In addition, the Isomec pulley has a screw hole at the position corresponding to the screw hole of the bushing and a drill hole at the position corresponding to the screw hole of the bushing.... Read MoreMass (kg) 0.59 Number of Set Screws 2 Dimension B (mm) 32 Hex Wrench Nominal Size for Set Screw (mm) 5 Dimension A (mm) 69.82 Set screw Length (inch) 7/8 Allowable Transmission Torque (Nm) 900from S$35.99Min. 4 days
- Kanemitsu STB bushing 5035Number of screw holes 2 Maximum Shaft Diameter, max d (mm) 32 Dimension L (mm) 35 Dimension A '(mm) 45.63 Dimension A (mm) 50 Screw Dimensions M8×16 Type Xfrom S$38.99Min. 7 days
- NBK (Nabeya Bi-tech Kaisha) Isomec SP pulley SPB-5Hub s1 (mm) - Rim Width w (mm) 101 Number of Flutes 5 Type Isomec SP pulleyfrom S$169.90Min. 3 days
- Everon Bushing pulley SPA-3Number of Flutes 3 Compatible Belt A、SPA Type Bushing pulleyfrom S$34.99Min. 32 days
- NBK (Nabeya Bi-tech Kaisha) ISOMEC SP Pulley SPZ-1It can be attached to and detached from the shaft and positioned with a single hexagon wrench or socket wrench. In addition, due to the principle of taper tightening, the fastening force is the same as that of shrink fitting. You can get a safe and reliable transmission. It is versatile enough to... Read MoreRim Width w (mm) 16 Type Isomec SP pulley Hub s2 (mm) -
- Kanemitsu STB IS Pulley IS-B3Number of Flutes 3 Rim Width w (mm) 63 Groove Shape B Type Bushing pulleyfrom S$79.99Min. 36 days
- Kanemitsu STB IS Pulley IS-A3Number of Flutes 3 Rim Width w (mm) 50 Groove Shape A Type Bushing pulleyfrom S$44.99Min. 8 days
- NBK (Nabeya Bi-tech Kaisha) Isomec SP pulley SPZ-4It can be attached to and detached from the shaft and positioned with a single hexagon wrench or socket wrench. In addition, due to the principle of taper tightening, the fastening force is the same as that of shrink fitting. You can get a safe and reliable transmission. It is versatile enough to... Read MoreRim Width w (mm) 52 Type Isomec SP pulley Hub s1 (mm) -from S$65.99Min. 3 days
- Everon Bushing pulley SPZ-3Number of Flutes 3 Compatible Belt 3V、M、SPZ Type Bushing pulley
- Kanemitsu STB IS Pulley IS-A2Number of Flutes 2 Rim Width w (mm) 20 Groove Shape A Type Bushing pulleyfrom S$29.99Min. 24 days
- Kanemitsu STB bushing sheave 3V-4Groove Shape 3V Number of Flutes 4 Dimension B (mm) 48.3from S$49.99Min. 8 days