Timing Belt Pulleys
A timing pulley is a part that adjusts the timing belt and acts as a gear. While it is often used for automobile ignition and on-off valves, it is also used as a gear for machinery that can be used in a wide range of applications because it is also used in small precision machines. The materials vary from those made of carbon steel that emphasizes strength to those made of aluminum that emphasizes lightness. The size ranges from a minimum of 6 mm to a maximum of 26 mm, and the number of teeth increases as the size increases. You will be able to fine-tune it according to the machine you use.
Other Related Pages
- GATES UNITTA ASIA Power grip GT pulley 8YU typeThickness t (mm) 2 Dimension fb (mm) 3.15 Type Power grip GT pulley Material S45Cfrom S$66.99Min. 4 days
- Mitsuboshi Belting Timing Pulley MXL Type (Aluminum Type)* Please note that we cannot handle hole processing or keyway processing.Applicable Flange Thickness t (mm) 1 Dimension LA (mm) 11 Dimension H (mm) 2 Nominal width L (mm) 6.4 Dimension W (mm) 7 Shape B type Material High strength aluminum Type Timing pulley
- KANA (KATAYAMA CHAIN) K Timing Pulley Pilot Bore XL037 Type BF TypeAchieves low noise and clean transmission due to the excellent performance of timing transmission * Please note that we cannot handle hole processing or keyway processing.Dimension LA (mm) 15 Shape BF Included Accessories Flange Type XL037(W/11、H2.0)
- Mitsuboshi Belting Completed timing pulley (Star Quick) Model S5M, width 10 mm (aluminum)Shape With flange Surface Treatment Untreated Material (Pulley) A2017, (Flange) A2017 Type Timing pulley Dimension W (mm) 11 Dimension LA (mm) 16 Material (pulley) Aluminum (A2017) Nominal Width (mm) 10 Finish Processing 2 taps (on key / 120 ° position) Dimension H (mm) 2.5
- TSUBAKI (Tsubakimoto Chain) PX Pulley P5M Type* The actual pilot hole diameter is -1mm compared to the minimum shaft hole diameter.Flange Thickness (mm) 1 Type PX pulley
- GATES UNITTA ASIA Power Grip GT Pulley 3GT Type (Bar-Shaped / Aluminum Type)Thickness t (mm) (Flange) 1.0 Type GT pulley Included Accessories 10 flanges Dimension W (mm) 100 Nominal Width (mm) 100 Tooth Type 3GT
- Mitsuboshi Belting Timing pulley XL type* Please note that we cannot handle hole processing or keyway processing. * For cast products, the material will be changed to steel as soon as they are sold out.Nominal width 037(9.5mm) Cell Spacing (mm) 5.08 Type Timing pulley Tooth Type XL
- Mitsuboshi Belting Timing pulley type MXL (bar / aluminum type)* Please note that we cannot handle hole processing or keyway processing.Nominal width L (mm) 100 Material High strength aluminum Shape Rod shape Type Timing pulley
- TSUBAKI (Tsubakimoto Chain) PX Pulley P8M TypeFlange Thickness (mm) 1.6 Type PX pulleyfrom S$59.99Min. 3 days
- Mitsuboshi Belting Super torque timing pulley (aluminum) S5M100Timing belt transmission is effective only when the highly accurate belt and the accurately designed and processed pulley mesh smoothly. In particular, the super torque timing pulley with a specially shaped tooth profile is precision finished. * Please note that we cannot handle hole processing o... Read MoreSuitable Belt Width (mm) 10 Nominal Width (mm) 100 Tooth width W (mm) 11 Dimension LA (mm) 16 Dimension H (mm) 2.5 Material High strength aluminum alloy Compatible Belt S5M Type Timing pulley
- KANA (KATAYAMA CHAIN) Super torque timing pulley pilot hole S5M100 type BF typeAchieves low noise and clean transmission due to the excellent performance of timing transmission * Please note that we cannot handle hole processing or keyway processing.Dimension K (mm) 12 Dimension LA (mm) 16 Dimension LB (mm) 28 Shape BF Included Accessories Flange Type Timing pulley
- TSUBAKI (Tsubakimoto Chain) PX pulley P2M type (aluminum type)* The diameter of dimension d at the time of shipment is set to the minimum diameter. * Please note that we cannot handle hole processing or keyway processing. * Screw holes are not open. Please note that the specifications may differ from the drawings.Flange Thickness (mm) 1 Dimensions BL (mm) 20 Suitable Belt Width (mm) 6
- GATES UNITTA ASIA Power Grip GT Pulley 3GT Type (Aluminum Type)Dimension fb (mm) 1.85 Tooth Type 3GT Type GT pulleyfrom S$25.99Min. 3 days
- Mitsuboshi Belting Completed timing pulley (Starquick) Model S5M, width 15 mm (iron)Surface Treatment Untreated Dimension W (mm) 17 Type Timing pulley Dimension LA (mm) 22 Material (pulley) Steel Finish Processing 2 taps (on key / 120 ° position) Shape With flange Dimension H (mm) 2.5 Nominal Width (mm) 15from S$64.99Min. 7 days
- KANA (KATAYAMA CHAIN) K Timing Pulley Pilot Bore XL037 Type CF TypeAchieves low noise and clean transmission due to the excellent performance of timing transmission * Please note that we cannot handle hole processing or keyway processing.Dimension K (mm) 10 Dimension LC (mm) 23 Shape CF Included Accessories Flange Type XL037(W/11、H2.0)
- Mitsuboshi Belting Super torque timing pulley S3M type (aluminum type)* Please note that we cannot handle hole processing or keyway processing.Dimension PLD (mm) 0.381 Applicable Flange Thickness t (mm) 1 Dimension H (mm) 2 Cell Spacing (mm) 3 Material High strength aluminum alloy Tooth Type S3M Type Timing pulleyfrom S$25.99Min. 5 days
- Mitsuboshi Belting Super torque timing pulley S3M type (bar-shaped / aluminum type)The standard pulley is backlash-less, improving positioning accuracy. Higher torque transmission is possible compared to the conventional ISO JIS tooth profile. * Please note that we cannot handle hole processing or keyway processing.Nominal width L (mm) 100 Material High strength aluminum Shape Rod shape Type Timing pulley
- GATES UNITTA ASIA Power grip GT pulley 5GT type (aluminum type)Dimension fb (mm) 1.85 Tooth Type 5GT Type GT pulleyfrom S$25.99Min. 3 days
- Mitsuboshi Belting Timing pulley H type* Please note that we cannot handle hole processing or keyway processing.Cell Spacing (mm) 12.7 Included Accessories Flange Tooth Type H Type Timing pulleyfrom S$43.99Min. 3 days
- GATES UNITTA ASIA Power grip GT pulley 2GT type (bar-shaped / aluminum type)Thickness t (mm) (Flange) 1.0 Type GT pulley Tooth Type 2GT
- Mitsuboshi Belting Completed timing pulley (Starquick) Model S5M, width 15 mm (aluminum, untreated)Dimension LA (mm) 22 Surface Treatment Untreated Dimension W (mm) 17 Type Timing pulley Shape With flange Material (pulley) Aluminum (A2017) Finish Processing 2 taps (on key / 120 ° position) Dimension H (mm) 2.5 Nominal Width (mm) 15from S$66.99Min. 14 days
- Mitsuboshi Belting Timing Belt Pulley L Type* Please note that we cannot handle hole processing or keyway processing.Cell Spacing (mm) 9.525 Included Accessories Flange Tooth Type L Type Timing pulleyfrom S$26.99Min. 3 days
- KANA (KATAYAMA CHAIN) K timing pulley pilot hole L050 type AF typeAchieves low noise and clean transmission due to the excellent performance of timing transmission * Please note that we cannot handle hole processing or keyway processing.Dimension LA (mm) 19 Shape AF Included Accessories Flange Type Timing pulley
- Bando Chemical Industries Synchro Pulley XL037 Type AF* Please note that we cannot handle hole processing or keyway processing.Dimension WA (mm) 11 Dimension W (mm) 16 Dimension S (mm) 2.5 Suitable Belt Width (mm) 9.5 Shape AF Material Carbon steel for machine structure Type Synchro pulley Included Accessories With flange Tooth Type XL
- Mitsuboshi Belting Super torque timing pulley S5M type (aluminum type)* Please note that we cannot handle hole processing or keyway processing.Dimension PLD (mm) 0.48 Dimension H (mm) 2.5 Cell Spacing (mm) 5 Material High strength aluminum alloy Tooth Type S5M Type Timing pulley
- KANA (KATAYAMA CHAIN) K timing pulley pilot holes L050 type BF typeAchieves low noise and clean transmission due to the excellent performance of timing transmission * Please note that we cannot handle hole processing or keyway processing.Dimension LA (mm) 19 Shape BF Included Accessories Flange Type Timing pulleyfrom S$17.99Min. 3 days
- Mitsuboshi Belting Timing pulley XL037 type B typeTiming belt transmission is effective only when the high-precision belt and the accurately designed and processed pulley mesh smoothly. Cutting with a bob cutter. Good communication is obtained. * Please note that we cannot handle hole processing or keyway processing.Tooth width W (mm) 11 Dimension LA (mm) 15 Dimension H (mm) 2 Nominal Width (mm) 37 Suitable Belt Width (mm) 9.5 Pulley B type Type Timing pulley Compatible Belt XLfrom S$19.99Min. 2 days
- GATES UNITTA ASIA Power grip GT pulley 5GT typeDimension fb (mm) 1.85 Tooth Type 5GT Type GT pulley
- TSUBAKI (Tsubakimoto Chain) PX pulley P5M type (aluminum type)Type PX pulleyfrom S$28.99Min. 3 days
- KANA (KATAYAMA CHAIN) Super torque timing pulley pilot hole S5M100 type AF typeAchieves low noise and clean transmission due to the excellent performance of timing transmission * Please note that we cannot handle hole processing or keyway processing.Dimension LA (mm) 16 Shape AF Included Accessories Flange Type Timing pulleyfrom S$19.99Min. 2 days
- Mitsuboshi Belting Timing pulley XL037 type C typeTiming belt transmission is effective only when the high-precision belt and the accurately designed and processed pulley mesh smoothly. Cutting with a bob cutter. Good communication is obtained. * This product is not pre-drilled. Machining is possible within the range described in the shaft hole ... Read MoreDimension K (mm) 10 Tooth width W (mm) 11 Dimension H (mm) 2 Dimension LB (mm) 23 Suitable Belt Width (mm) 9.5 Pulley C type Compatible Belt XLfrom S$13.99Min. 7 days
- Bando Chemical Industries Synchro pulley XL037 type BF* The diameter of dimension d at the time of shipment is set to the minimum diameter. * Please note that we cannot handle hole processing or keyway processing.Dimension WA (mm) 11 Dimension W (mm) 16 Dimension S (mm) 2.5 Dimension L (mm) 25 Dimension B (mm) 9 Suitable Belt Width (mm) 9.5 Shape BF Material Carbon steel for machine structure Type Synchro pulley Included Accessories With flange Tooth Type XLfrom S$23.99Min. 4 days
- KANA (KATAYAMA CHAIN) K timing pulley L050 type BF typeDimension K (mm) 12 Dimension LA (mm) 19 Dimension LB (mm) 31 Shape BF Material Carbon steel for machine structure Included Accessories Flange Type Timing pulleyfrom S$99.90Min. 18 days
- Mitsuboshi Belting Completed timing pulley (Starquick) Model S8M Width 25mm (Steel, untreated)Dimension W (mm) 28 Surface Treatment Untreated Nominal Width (mm) 25 Type Timing pulley Material (pulley) Steel Dimension H (mm) 3.5 Finish Processing 2 taps (on key / 120 ° position) Dimension LA (mm) 35 Shape With flangefrom S$119.90Min. 8 days
- KANA (KATAYAMA CHAIN) K timing pulley pilot hole L075 type BF typeAchieves low noise and clean transmission due to the excellent performance of timing transmission * Please note that we cannot handle hole processing or keyway processing.Dimension LA (mm) 26 Shape BF Included Accessories Flange Type Timing pulleyfrom S$26.99Min. 2 days
- TSUBAKI (Tsubakimoto Chain) PX pulley P3M type (aluminum type)Flange Thickness (mm) 1 Shape BF Type PX pulley
- Bando Chemical Industries STS pulley S5MShaft hole machining type ・ Shaft hole machining is possible according to the shaft diameter to be used ・ Bushing type with abundant sizes ・ Uses taper lock method (TL) bushing ・ Easy to attach and remove to the shaft ・ JIS within the standard shaft diameter range Key available Ideal for equ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Tooth Type S5Mfrom S$26.99Min. 13 days
- Bando Chemical Industries STS pulley S4.5MShaft hole machining type ・ Shaft hole machining is possible according to the shaft diameter to be used ・ Bushing type with abundant sizes ・ Uses taper lock method (TL) bushing ・ Easy to attach and remove to the shaft ・ JIS within the standard shaft diameter range Key available Ideal for equ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Tooth Type S4.5Mfrom S$19.99Min. 5 days
- KANA (KATAYAMA CHAIN) K timing pulley pilot hole XL037 type AF typeAchieves low noise and clean transmission due to the excellent performance of timing transmission * Please note that we cannot handle hole processing or keyway processing.Included Accessories Flange Type XL037(W/11、H2.0) Dimension d (mm) (Max / Min) 26/10 Dimension LA (mm) 15 Shape AF