Belts
A belt is used to transmit power by combining with a pulley. The main material is rubber and polyurethane. Depending on the shape, it can be divided into V belt, flat belt, and round belt. Applications range from compressors and pumps to large machine tools and generators. They are used to transmit large amounts of power. The feature is that the grip coefficient is improved by increasing the coefficient of friction on the surface in order to transmit power firmly. Some belts have heat resistance, aging resistance, heat resistance, etc., and are suitable for operation in harsh environments.
Other Related Pages
- Mitsuboshi Belting V Belt Type B (Standard)It is a set-free belt that does not stretch or shrink over time during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~+70 Belt Height (mm) 11.0 Minimum Pulley Diameter (mm) 150 Belt Top Width (mm) 16.5 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Shape B Material (Belt) Rubber Type V-belt
- MonotaRO V belt A type standardA conductive V-belt that can be widely used in general industrial machinery. For conduction belts. * Please do not use it for any other purpose.Belt Top Width (mm) 12.5 Elongation(%) 3 Tensile Strength (kN) 4.4 Belt Height (mm) 8 Material Rubber
- Mitsuboshi Belting V belt C type (standard)It is a set-free belt that does not stretch or shrink during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~70 Belt Top Width (mm) 22 Minimum Pulley Diameter (mm) 224 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Shape C Type V-belt
- Mitsuboshi Belting Pencil Type Tension MeterA standard spring-loaded tension measuring machine. It can be used for standard V-belt, red label V-belt, e-power series, and ultra e-power V-belt. V-belt tension measurementLoad Range (kg) 15 Length (mm) 200 Measuring Range (mm) 60 Mass (g) 65 RoHS directive (corresponding to 10 substances) Correspondence Material Steel sheet
- GATES UNITTA ASIA Power grip GT belt 5GT typeAchieves high precision, high load and low noise with a new arc tooth profile. A toothed belt with a new arc tooth shape that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to achieve excellent transmission ... Read MoreCell Spacing (mm) 5 Belt Shape 5GT Material (Main Unit) Chloroprene rubber Material (Core Wire) Fiberglass cord Material (Tooth Cloth) Nylon canvasfrom S$44.99Min. 17 days
- GATES UNITTA ASIA Power Grip GT Belt 8YU Width 50mmAchieves high precision, high load and low noise with a new arc tooth profile. A toothed belt with a new arc tooth shape that uses involute meshing. The pulley tooth shape and belt tooth shape created by the involute movement are approximated to the utmost limit to achieve excellent transmission ... Read MoreDimension PLD (mm) 0.686 Belt Width (mm) 50 Belt Nominal Width 50 Belt Thickness (mm) 7.41 Cell Spacing (mm) 8 Belt Shape 8YU Material (Main Unit) Chloroprene rubber Material (Core Wire) Fiberglass cord Type Twin power Material (Tooth Cloth) Nylon canvasfrom S$269.90Min. 17 days
- Bando Chemical Industries Synchro belt XXH type (rubber)Belt Thickness (mm) 15.8 Belt Width (mm) 152.4 Cell Spacing (mm) 31.75 Material Rubber Type Synchro belt Belt Shape XXHfrom S$1,499.00Min. 6 days
- Mitsuboshi Belting V Belt A Type (Standard)You can expect a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~+70 Belt Top Width (mm) 12.5 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Height (mm) 9 Minimum Pulley Diameter (mm) 95 Belt Shape A Material (Belt) Rubber Type V-belt
- Bando Chemical Industries V Belt A Type (Standard)The cost per transmission horsepower is low. It is commercially available. (Easy to obtain) Easy to handle.Belt Top Width (mm) 12.7 Belt Height (mm) 8 Belt Shape A Type V-belt Material Rubber
- Bando Chemical Industries V Belt A Type (Red)It is a V-belt for high power transmission developed as a standard luxury product. The cost per transmission horsepower is low. It is commercially available. Easy to handle. Uses a strong, low-stretch polyester cord and synthetic rubber. It is about 60% more power-up than the standard. Antistatic... Read MoreBelt Top Width (mm) 12.7 Belt Height (mm) 8 Belt Shape A Type V-belt Material Rubber
- Mitsuboshi Belting MAXSTAR Wedge BeltBy making the cross-sectional structure a unique narrow shape, it is designed to increase the grip on the pulley. It is a V-shaped belt with high expansion power, flexibility, little deformation, and high transmission ability. Large pumps, compressors, forging presses, casting machines, paper mak... Read MoreOffset Angle (°) 40 Maximum Speed (m/sec) 40 Material (Belt) Rubber Type Wedge belt
- Bando Chemical Industries V belt type B standardThe cost per transmission horsepower is low. It is commercially available. Easy to handle.Belt Height (mm) 10.3 Belt Top Width (mm) 16.7 Belt Shape B Type V-belt RoHS directive (corresponding to 10 substances) Correspondence Material Rubber
- Bando Chemical Industries V Belt B Type (Red)It is a V-belt for high power transmission developed as a standard luxury product. The cost per transmission horsepower is low. It is commercially available. Easy to handle. Uses a strong, low-stretch polyester cord and synthetic rubber. It is about 60% more power-up than the standard. Antistatic... Read MoreBelt Height (mm) 10.3 Belt Top Width (mm) 16.7
- Mitsuboshi Belting V Belt A Type (Red)The most popular belt as a means of power transmission. Economical, readily available, and easy to replace. The Red V Belt is a high-load transmission belt with excellent heat resistance, oil resistance, bending resistance, and antistatic properties. The core wire uses a highly stretched, high-st... Read MoreOperating Temperature Range (℃) -40~70 Belt Top Width (mm) 12.5 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 6MΩ or less Belt Height (mm) 9 Minimum Pulley Diameter (mm) 95 Belt Shape A Type V-belt Material Rubber
- Bando Chemical Industries Power acePower Ace is a high power transmission V-belt with greatly improved power transmission and life by changing the cross-sectional shape of the conventional V-belt. It is effective for making various transmission devices compact, labor saving in all fields, and cost reduction. Since the transmission... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Rubber
- Mitsuboshi Belting V belt B type (red)The most popular belt as a means of power transmission. Economical, easy to obtain and easy to replace. Red V-belt is a high-load transmission belt with excellent heat resistance, oil resistance, bending resistance, and antistatic properties. The core wire uses a high-strength polyester rope with... Read MoreType V-belt
- Mitsuboshi Belting V belt M type redThe core wire uses a high-strength polyester rope with high-stretching treatment. It is suitable for high horsepower transmission and has excellent characteristics such as heat resistance, oil resistance, flame retardancy, and antistatic (electric resistance values all pass the US RMA standard). ... Read MoreBelt Top Width (mm) 10 Offset Angle (°) 40 Belt Height (mm) 5.5 Belt Shape M Material (Belt) Rubber Type V-belt
- MonotaRO Urethane Belt OrangeCan be easily joined to any length by heat welding For power transmission of conveyors, etc. * Please refrain from using it for any other purpose.Belt Length (m) 10 Hardness 92 Material Urethane elastomer Color Orange
- Bando Chemical Industries V Belt M Type (Red)It is a V-belt for high power transmission developed as a standard luxury product. The cost per transmission horsepower is low. It is commercially available. Easy to handle. Uses a strong, low-stretch polyester cord and synthetic rubber. It is about 60% more power-up than the standard. Antistatic... Read MoreBelt Shape M Material (Belt) Rubber Material Rubber Type V-belt
- Bando Chemical Industries Power ace cogCog processing has a higher transmission capacity than Power Ace (20 to 30% up), and is suitable for small pulley diameters and high-speed rotation. Space saving of the transmission device is possible by reducing the number of belts. Effective for compacting various transmission devices, saving l... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Rubber
- DONGIL RUBBER BELT V Belt M Type (Standard)Material (Belt) Rubber Operating Temperature Range (℃) -40~70 Belt Top Width (mm) 10 Offset Angle (°) 40 Belt Height (mm) 5.5 Minimum Pulley Diameter (mm) 50 Belt Shape M Type V-belt Material (Belt) Rubber
- DONGIL RUBBER BELT Narrow V-belt 3 V seriesIt has a special cross-sectional shape with a narrower upper width and a higher height than general belts. It is a belt that gives uniform stress to the tension body when the belt runs, depending on the raw material and manufacturing method, and enhances the transmission efficiency.Material (Belt) Rubber Operating Temperature Range (℃) -30~90 Belt Shape 3V Type V-belt Offset Angle (°) 40 Minimum Pulley Diameter (mm) 67 Belt Height (mm) 8 Belt Top Width (mm) 9.5 Material (Belt) Rubber
- Mitsuboshi Belting Star Rope Polyurethane Conveyor Belt CordExcellent wear resistance and oil resistance. Easy to join by heat welding. High hardness, high elasticity, and excellent weather resistance. Passed the Food Sanitation LawMaterial (Belt) Polyurethane Type Round belt Maximum Speed (m/sec) less than 10
- Mitsuboshi Belting Super Torque Timing Belt S3M 100 TypeFor computers, OA equipment, etc. This belt is ideal for applications that require high-precision and smooth rotation. It fully demonstrates the advantages of the round tooth shape. The belt is supple and can be used with a small pulley diameter. Smooth meshing enables quiet operation. Can be use... Read MoreHeight (mm) 1.94 Belt Width (mm) 10 Minimum Pulley Diameter (mm) 13.37 Tooth pitch (mm) 3 Maximum Speed (m/sec) 30 Material (Belt) Rubber Belt Shape S3M Type Timing belt
- Mitsuboshi Belting MAXSTAR Multi Wedge Belt 3V TypeThe Maxter Multi Wedge Belt is a tie band that connects the top of the Maxter Wedge Belt. The cross-sectional shape of the belt is similar to the Maxter wedge belt. Even if the load on the prime mover or driven side fluctuates periodically, the belt length is uniform, so stable operation is possi... Read MoreBelt Shape 3V Maximum Speed (m/sec) 40 Offset Angle (°) 40 Belt Height (mm) 8 Material (Belt) Rubber Type Wedge belt
- Bando Chemical Industries BANCORD Round Belt # 480 (Orange)Standard round belt (orange). It can be easily and firmly joined by heat-sealing, so you can get the belt of the required length when you need it. Multi-axis transmission and three-dimensional transmission are possible.Type Round belt Hardness 85 RoHS directive (corresponding to 10 substances) Correspondence Color Orange Material Polyurethane
- Bando Chemical Industries BANCOLLAN Round BeltStarts smoothly even at low temperatures. There is almost no hardening or bending of the belt even at -20 degrees. A belt with little tension drop due to bending or permanent elongation. * Polyurethane discolors due to photooxidation, but changes in general physical properties are difficult to re... Read MoreMaterial Polyurethane Type Round belt
- Bando Chemical Industries BANCOLLAN V BeltHigh flexibility and coefficient of friction enable space-saving design. Clean transmission without rubber drop is possible. The VP / BC type is a V-belt made of polyurethane alone, and is suitable for use with fixed shafts. The heat-sealing van cord type is suitable for use with any belt length.... Read MoreBelt Height (mm) 4 Type V-belt
- Mitsuboshi Belting V belt K type RedThe core wire uses a high-strength polyester rope with high-stretching treatment. It is suitable for high horsepower transmission and has excellent characteristics such as heat resistance, oil resistance, flame retardancy, and antistatic (electric resistance values all pass the US RMA standard). ... Read MoreBelt Height (mm) 6 Belt Top Width (mm) 7.5 Type V-belt Material (Belt) Rubber
- Bando Chemical Industries Energy saving red (power saving type V belt) A typeIt saves about 3-6% power compared to standard V-belts. Since it can be mounted on the conventional standard V pulley as it is, power saving measures can be taken very economically. Unlike flat belts, there is no need to re-tension, and stable transmission is possible for a long time. Compared to... Read MoreBelt Top Width (mm) 12.7 Belt Shape A Material Rubber Type V-belt
- Mitsuboshi Belting FLEXSTAR Belt FL TypeSince the belt is thin and has excellent flexibility, a small pulley diameter can be used and a compact design is possible. By making the belt as thin as possible, its own weight is reduced. It is less affected by centrifugal force and can handle high-speed rotation. (Belt can be used up to 60m /... Read MoreBelt Thickness (mm) 1.5 Minimum Pulley Diameter (mm) 16 Maximum Speed (m/sec) 60 Type Flexstar belt Material (Belt) Rubber
- Mitsuboshi Belting Polymax Belt 5M TypeIt can be driven by a small pulley, and the rotation ratio can be set large. Therefore, no reduction gear is required, which enables cost reduction and space-saving design. Since the coefficient of friction is high and the mass of the belt is light, highly efficient high-speed transmission is pos... Read MoreMinimum Pulley Diameter (mm) 26.5 Dimension b (mm) 3 Belt Height (mm) 3 Maximum Speed (m/sec) 40 Dimension a (mm) 5 Belt Top Width (mm) 5 Belt Shape 5M Offset Angle (°) 60 Type Polymax belt Material (Belt) Thermosetting polyurethane
- Mitsuboshi Belting e-Power Wedge BeltA V-belt with a unique narrow shape that demonstrates an energy-saving effect. It has a notch shape and has excellent flexibility to reduce power consumption. No special pulley is required, and power consumption can be reduced by replacing the belt with a conventional pulley. The wedge type has a... Read MoreOperating Temperature Range (℃) -30~+90 Offset Angle (°) 40 Electrical Resistance Value 6MΩ or less Material (Belt) Rubber
- Habasit Polycord Round BeltHabasit polycord round belts are superior in wear resistance and high tensile strength compared to orange products. It has excellent flexibility, shock absorption, and abrasion resistance. For general transportation, transmission, and repair of clothes dryers. Can also be used with a twist at a d... Read MoreAllowable Temperature (℃) -20/+50 Surface Coarse RoHS directive (corresponding to 10 substances) Correspondence Color Green Type Round belt Material TPU
- DONGIL RUBBER BELT V belt type B (standard)Material (Belt) Rubber Operating Temperature Range (℃) -40~70 Belt Top Width (mm) 16.5 Offset Angle (°) 40
- MIKI PULLEY Variable Speed Belt (Wide Variable Speed Belt)It is a belt exclusively for shifting. The inside is cog-shaped to increase flexibility. It is designed to reduce the size of the transmission and increase the gear ratio.Material Rubber
- Bando Chemical Industries Synchro Belt XL037Since the belt and pulley mesh accurately, the calculated rotation speed and movement amount can be obtained. No refueling device is required as there is no metal-to-metal contact. Since high initial tension is not required, bearings and motors can be made smaller.Belt Thickness (mm) 2.25 Cell Spacing (mm) 5.08 Belt Width (mm) 9.5 Material Rubber Type Synchro belt Belt Shape XL
- Whale Mark (WHALE) Flat belt racingA type that can be easily attached with a single hammer. For conveyor belt connection.Material Iron
- Mitsuboshi Belting Timing Belt XL037A synchronous transmission belt that overcomes the drawbacks of chains and gears. Especially small pitch belts are suitable for precision equipment and information equipment. High efficiency and high speed transmission are possible. Low noise compared to chain gears. It is maintenance-free. It is... Read MoreOperating Temperature Range (℃) -30~+90 Belt Nominal Width 037 Minimum Pulley Diameter (mm) 16 Height (mm) 2.27 Maximum Speed (m/sec) 30 Tooth pitch (mm) 5.08 Belt Width (mm) 9.5 Material (Belt) Rubber Type Timing belt Belt Shape XL
- Mitsuboshi Belting Super Torque Timing Belt S3M 60 TypeFor computers, OA equipment, etc. This belt is ideal for applications that require high-precision and smooth rotation. It fully demonstrates the advantages of the round tooth shape. The belt is supple and can be used with a small pulley diameter. Smooth meshing enables quiet operation. Can be use... Read MoreHeight (mm) 1.94 Minimum Pulley Diameter (mm) 13.37 Tooth pitch (mm) 3 Maximum Speed (m/sec) 30 Belt Width (mm) 6 Material (Belt) Rubber Belt Shape S3M Type Timing belt