V-Belts (Standard)
V-belt (Standard Red) is a V-shaped cross section among parts used as power transmission means in precision machinery. It is widely used for home appliances, motorcycles and office automation equipment, and many are made of synthetic rubber or polyester cord. Compared to the standard type that is easy to obtain and can be used for a long time, the red type for high power transmission is characterized by having various functions such as resistance to elongation and oil resistance. Some types have excellent antistatic performance and heat resistance, and are useful in harsh workplaces.
Other Related Pages
- Mitsuboshi Belting V Belt Type B (Standard)It is a set-free belt that does not stretch or shrink over time during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~+70 Belt Height (mm) 11.0 Minimum Pulley Diameter (mm) 150 Belt Top Width (mm) 16.5 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Shape B Material (Belt) Rubber Type V-belt
- MonotaRO V belt A type standardA conductive V-belt that can be widely used in general industrial machinery. For conduction belts. * Please do not use it for any other purpose.Belt Top Width (mm) 12.5 Elongation(%) 3 Tensile Strength (kN) 4.4 Belt Height (mm) 8 Material Rubber
- Mitsuboshi Belting V belt C type (standard)It is a set-free belt that does not stretch or shrink during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~70 Belt Top Width (mm) 22 Minimum Pulley Diameter (mm) 224 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Shape C Type V-belt
- Mitsuboshi Belting V Belt A Type (Standard)You can expect a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~+70 Belt Top Width (mm) 12.5 Maximum Speed (m/sec) 30 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Height (mm) 9 Minimum Pulley Diameter (mm) 95 Belt Shape A Material (Belt) Rubber Type V-belt
- Bando Chemical Industries V Belt A Type (Standard)The cost per transmission horsepower is low. It is commercially available. (Easy to obtain) Easy to handle.Belt Top Width (mm) 12.7 Belt Height (mm) 8 Belt Shape A Type V-belt Material Rubber
- Bando Chemical Industries V belt type B standardThe cost per transmission horsepower is low. It is commercially available. Easy to handle.Belt Height (mm) 10.3 Belt Top Width (mm) 16.7 Belt Shape B Type V-belt RoHS directive (corresponding to 10 substances) Correspondence Material Rubber
- DONGIL RUBBER BELT V Belt M Type (Standard)Material (Belt) Rubber Operating Temperature Range (℃) -40~70 Belt Top Width (mm) 10 Offset Angle (°) 40 Belt Height (mm) 5.5 Minimum Pulley Diameter (mm) 50 Belt Shape M Type V-belt Material (Belt) Rubber
- Bando Chemical Industries BANCOLLAN V BeltHigh flexibility and coefficient of friction enable space-saving design. Clean transmission without rubber drop is possible. The VP / BC type is a V-belt made of polyurethane alone, and is suitable for use with fixed shafts. The heat-sealing van cord type is suitable for use with any belt length.... Read MoreBelt Height (mm) 4 Type V-belt
- Mitsuboshi Belting FLEXSTAR Belt FL TypeSince the belt is thin and has excellent flexibility, a small pulley diameter can be used and a compact design is possible. By making the belt as thin as possible, its own weight is reduced. It is less affected by centrifugal force and can handle high-speed rotation. (Belt can be used up to 60m /... Read MoreBelt Thickness (mm) 1.5 Minimum Pulley Diameter (mm) 16 Maximum Speed (m/sec) 60 Type Flexstar belt Material (Belt) Rubber
- Mitsuboshi Belting Polymax Belt 5M TypeIt can be driven by a small pulley, and the rotation ratio can be set large. Therefore, no reduction gear is required, which enables cost reduction and space-saving design. Since the coefficient of friction is high and the mass of the belt is light, highly efficient high-speed transmission is pos... Read MoreMinimum Pulley Diameter (mm) 26.5 Dimension b (mm) 3 Belt Height (mm) 3 Maximum Speed (m/sec) 40 Dimension a (mm) 5 Belt Top Width (mm) 5 Belt Shape 5M Offset Angle (°) 60 Type Polymax belt Material (Belt) Thermosetting polyurethane
- DONGIL RUBBER BELT V belt type B (standard)Material (Belt) Rubber Operating Temperature Range (℃) -40~70 Belt Top Width (mm) 16.5 Offset Angle (°) 40
- Bando Chemical Industries V-belt C type (standard)The cost per transmission horsepower is low. It is commercially available. Easy to handle.Belt Height (mm) 13.5 Belt Top Width (mm) 22.2 Belt Shape C Type V-belt RoHS directive (corresponding to 10 substances) Correspondence Material Rubber
- Mitsuboshi Belting Rib Star Belt J ShapeThe rib star belt is a high-performance belt designed by combining the features of the high transmission of the V belt and the flexibility of the flat belt. High transmission capacity can be obtained. (Transmission capacity per unit width is increased by 35 to 50% for standard V-belt) High-speed ... Read MoreDimension r (mm) 0.24 or less Dimension c (mm) 1.5 Dimension P (mm) 2.34±0.05 Belt Height (mm) 3.8 Dimension b (mm) 3.8 Minimum Pulley Diameter (mm) 31.5 Maximum Speed (m/sec) 40 Angle θ (°) 40° Type Rib Star Belt Material (Belt) Rubber
- Mitsuboshi Belting RIBSTAR Belt PK TypeThe rib star belt is a high-performance belt designed by combining the features of the high transmission of the V belt and the flexibility of the flat belt. High transmission capacity can be obtained. (Transmission capacity per unit width is increased by 35 to 50% for standard V-belt) High-speed ... Read MoreDimension r (mm) 0.24 or less Dimension c (mm) 2.7 Dimension P (mm) 3.56±0.05 Angle θ (°) 40 Maximum Speed (m/sec) 40 Dimension b (mm) 5 Belt Height (mm) 5 Minimum Pulley Diameter (mm) 56 Type Rib Star Belt Material (Belt) Rubber
- Mitsuboshi Belting Polymax Belt 7M TypeIt can be driven by a small pulley, and the rotation ratio can be set large. Therefore, no reduction gear is required, which enables cost reduction and space-saving design. Since the coefficient of friction is high and the mass of the belt is light, highly efficient high-speed transmission is pos... Read MoreMaximum Speed (m/sec) 40 Minimum Pulley Diameter (mm) 42.5 Belt Height (mm) 5 Dimension b (mm) 5 Offset Angle (°) 60 Belt Top Width (mm) 7 Dimension a (mm) 7 Belt Shape 7M Type Polymax belt Material (Belt) Thermosetting polyurethane
- Mitsuboshi Belting Live Star U (Polyurethane V Ribbed Belt)A belt made of polyurethane that takes advantage of the features of flat belts and V-belts.rib pitch (mm) 2.4 Minimum Pulley Diameter (mm) 20 Thickness (mm) 3.5 Maximum Speed (m/sec) 30 Angle θ (°) 40 Material (Belt) Polyurethane Type V-ribbed belt
- Mitsuboshi Belting FLEXSTAR Belt FM TypeSince the belt is thin and has excellent flexibility, a small pulley diameter can be used and a compact design is possible. By making the belt as thin as possible, its own weight is reduced. It is less affected by centrifugal force and can handle high-speed rotation. (Belt can be used up to 60m /... Read MoreBelt Thickness (mm) 2.5 Minimum Pulley Diameter (mm) 40 Maximum Speed (m/sec) 60 Type Flexstar belt Material (Belt) Rubber
- DONGIL RUBBER BELT V Belt A Type (Standard)The cover cloth protects the inside and has excellent durability. Due to the special code specifications, the elongation rate is low and the service life is long. Has excellent heat resistance, oil resistance and wear resistance. It prevents the generation of static electricity and is safe. It ha... Read MoreMaterial (Belt) Rubber Operating Temperature Range (℃) -40~70 Belt Top Width (mm) 12.5 Offset Angle (°) 40
- Mitsuboshi Belting Polymax Belts 3M TypeIt can be driven by a small pulley, and the rotation ratio can be set large. Therefore, no reduction gear is required, which enables cost reduction and space-saving design. Since the coefficient of friction is high and the mass of the belt is light, highly efficient high-speed transmission is pos... Read MoreMinimum Pulley Diameter (mm) 17 Dimension b (mm) 2 Belt Height (mm) 2 Belt Top Width (mm) 3 Dimension a (mm) 3 Belt Shape 3M Maximum Speed (m/sec) 40 Offset Angle (°) 60 Type Polymax belt Material (Belt) Thermosetting polyurethane
- Mitsuboshi Belting Polymax belt 11M typeIt can be driven by a small pulley, and the rotation ratio can be set large. Therefore, no reduction gear is required, which enables cost reduction and space-saving design. Since the coefficient of friction is high and the mass of the belt is light, highly efficient high-speed transmission is pos... Read MoreDimension a (mm) 11 Belt Top Width (mm) 11 Belt Shape 11M Maximum Speed (m/sec) 40 Offset Angle (°) 60 Minimum Pulley Diameter (mm) 67 Dimension b (mm) 7 Belt Height (mm) 7 Type Polymax belt Material (Belt) Thermosetting polyurethane
- Mitsuboshi Belting V rope <perforated belt>Easy to install with one screwdriver. Just stop with the fittings. A convenient repair belt that can be cut to the required length and used. It responds smoothly to sudden situations and prevents the operating rate of machines from dropping.Belt Length (m) 20 Offset Angle (°) 40 Material (Belt) Rubberfrom S$389.90Min. 2 days
- Mitsuboshi Belting V Belt D Type (Standard)It is a set-free belt that does not stretch or shrink during use and is suitable for multiple hangings, and can be expected to have a long belt life. In addition, it is easy to obtain by handling it as a standard V-belt.Operating Temperature Range (℃) -40~+70 Belt Height (mm) 19.5 Maximum Speed (m/sec) 30 Belt Top Width (mm) 31.7 Minimum Pulley Diameter (mm) 355 Offset Angle (°) 40 Electrical Resistance Value 50MΩ or more Belt Shape D Material (Belt) Rubber Type V-belt
- Mitsuboshi Belting Multi-polymax belt 5M typeIt is suitable for machines that do not like the generation of vibration due to belt runout, and for vertical axis drive (belt horizontal hanging) where the belt is likely to come off.Minimum Pulley Diameter (mm) 26 Belt Height (mm) 3.5 Dimension b (mm) 3.5 Maximum Speed (m/sec) 40 Dimension P (mm) 5.3 Belt Shape 5M Offset Angle (°) 60 Type Polymax belt Material (Belt) Thermosetting polyurethane
- Bando Chemical Industries V belt D type (standard)The cost per transmission horsepower is low. It is commercially available. Easy to handle.Belt Height (mm) 19 Belt Top Width (mm) 31.7 RoHS directive (corresponding to 10 substances) Correspondence Belt Shape D Type V-belt Material Rubberfrom S$74.99Min. 14 days
- Mitsuboshi Belting Flat Belt HarborA high-quality flat belt made of high-grade canvas and natural rubber. Almost no shrinkage. Excellent bending resistance. It is heat resistant, water resistant and oil resistant. For textile machinery and agricultural machineryBelt Width (mm) 50 Number of Plies 5P Standard JIS3 type equivalent productfrom S$139.90Min. 2 days
- Bando Chemical Industries Power Scrum (V Belt Type)RoHS directive (corresponding to 10 substances) Correspondence Material Rubber Type V-belt
- Bando Chemical Industries Van cord V beltBy heating, it can be joined easily and firmly, so you can instantly obtain a belt of the required length. Regardless of the standard, the belt length can be freely selected, so the design can make the best use of the machine's performance. It can be installed without disassembling the machin... Read MoreOffset Angle (°) 40 RoHS directive (corresponding to 10 substances) Correspondence Material Polyurethane Type V-beltfrom S$79.99Min. 6 days
- Mitsuboshi Belting Multi-polymax belt 7M typeIt is suitable for machines that do not like the generation of vibration due to belt runout, and for vertical axis drive (belt horizontal hanging) where the belt is likely to come off.Maximum Speed (m/sec) 40 Minimum Pulley Diameter (mm) 42 Belt Height (mm) 5.3 Offset Angle (°) 60 Belt Shape 7M Dimension P (mm) 8.5 Type Polymax belt Material (Belt) Thermosetting polyurethanefrom S$78.99Min. 8 days
- Bando Chemical Industries V belt D type (standard)Low cost per transmission horsepower Commercially available Easy to handle Various industrial machines such as air conditioners, compressors, metal processing machines, etc.RoHS directive (corresponding to 10 substances) Correspondence Type D typefrom S$89.99Min. 5 days
- ESCO A89 Standard V beltEffective Pitch Circumference (mm) 57429 Standard A89 Esco Part No. EA967A-89from S$22.99Min. 3 days
- Mitsuboshi Belting Multi-polymax belt 11M typeIt is suitable for machines that do not like the generation of vibration due to belt runout, and for vertical axis drive (belt horizontal hanging) where the belt is likely to come off.Belt Shape 11M Dimension P (mm) 13.2 Maximum Speed (m/sec) 40 Offset Angle (°) 60 Minimum Pulley Diameter (mm) 67 Belt Height (mm) 7 Type Polymax belt Material (Belt) Thermosetting polyurethanefrom S$119.90Min. 8 days
- DONGIL RUBBER BELT V belt C type (standard)The cover cloth protects the inside and has excellent durability. Due to the special code specifications, the elongation rate is low and the service life is long. Has excellent heat resistance, oil resistance and wear resistance. It prevents the generation of static electricity and is safe. It ha... Read MoreMaterial (Belt) Rubber Operating Temperature Range (℃) -40~70 Belt Height (mm) 14 Belt Top Width (mm) 22 Minimum Pulley Diameter (mm) 230 Offset Angle (°) 40 Belt Shape C Type V-belt Material (Belt) Rubberfrom S$29.99Min. 5 days
- ESCO A87 Standard V BeltEffective Pitch Circumference (mm) 56134 Standard A87 Esco Part No. EA967A-87from S$22.99Min. 6 days
- ESCO C90 Standard V BeltEffective Pitch Circumference (mm) 58064 Standard C90 Esco Part No. EA967C-90from S$59.99Min. 6 days
- ESCO A84 Standard V beltEffective Pitch Circumference (mm) 54203 Standard A84 Esco Part No. EA967A-84from S$21.99Min. 6 days
- ESCO C63 Standard V BeltEffective Pitch Circumference (mm) 40640 Standard C63 Esco Part No. EA967C-63from S$45.99Min. 6 days
- ESCO C112 Standard V beltEffective Pitch Circumference (mm) 72263 Standard C112 Esco Part No. EA967C-112from S$67.99Min. 6 days
- ESCO C110 Standard V BeltEffective Pitch Circumference (mm) 70967 Standard C110 Esco Part No. EA967C-110from S$69.99Min. 6 days
- ESCO C98 Standard V BeltEffective Pitch Circumference (mm) 63220 Standard C98 Esco Part No. EA967C-98from S$64.99Min. 6 days
- ESCO B128 Standard V beltEffective Pitch Circumference (mm) 82575 Standard B128 Esco Part No. EA967B-128from S$58.99Min. 6 days