All Category

Round Belts

A round belt is a belt with a round cross section used for power transmission of conveyors and the like. A round belt made of orange urethane can be processed to any length by heat welding. The round belt is characterized by high tension, excellent flexibility and wear resistance, and is characterized by little bending. It is used in a wide range of work sites such as tabletop drilling machines and pump drive belts. The cobalt blue type, which is easy to detect even if the belt is damaged and mixed into products, is recommended for use in food processing equipment. A wide variety of types are available, so you should choose according to your application.
View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Urethane Belt Orange
    MonotaRO Urethane Belt Orange
    Can be easily joined to any length by heat welding For power transmission of conveyors, etc. * Please refrain from using it for any other purpose.
    Belt Length (m)  10  Hardness  92  Material  Urethane elastomer  Color  Orange 
    Rating:
    88%
    from S$6.69
    Min. 2 days
  2. Star Rope Polyurethane Conveyor Belt Cord
    Mitsuboshi Belting Star Rope Polyurethane Conveyor Belt Cord
    Excellent wear resistance and oil resistance. Easy to join by heat welding. High hardness, high elasticity, and excellent weather resistance. Passed the Food Sanitation Law
    Material (Belt)  Polyurethane  Type  Round belt  Maximum Speed (m/sec)  less than 10 
    Rating:
    95%
    from S$2.69
    Min. 2 days
  3. BANCORD Round Belt # 480 (Orange)
    Bando Chemical Industries BANCORD Round Belt # 480 (Orange)
    Standard round belt (orange). It can be easily and firmly joined by heat-sealing, so you can get the belt of the required length when you need it. Multi-axis transmission and three-dimensional transmission are possible.
    Type  Round belt  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  4. BANCOLLAN Round Belt
    Bando Chemical Industries BANCOLLAN Round Belt
    Starts smoothly even at low temperatures. There is almost no hardening or bending of the belt even at -20 degrees. A belt with little tension drop due to bending or permanent elongation. * Polyurethane discolors due to photooxidation, but changes in general physical properties are difficult to re... Read More
    Material  Polyurethane  Type  Round belt 
    Rating:
    88%
    from S$6.29
    Min. 2 days
  5. Polycord Round Belt
    Habasit Polycord Round Belt
    Habasit polycord round belts are superior in wear resistance and high tensile strength compared to orange products. It has excellent flexibility, shock absorption, and abrasion resistance. For general transportation, transmission, and repair of clothes dryers. Can also be used with a twist at a d... Read More
    Allowable Temperature (℃)  -20/+50  Surface  Coarse  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Green  Type  Round belt  Material  TPU 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  6. Bancord Endless # 480 Φ5
    Bando Chemical Industries Bancord Endless # 480 Φ5
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Section Diameter (Φmm)  Tension Withstand Capacity  640 (N / book)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    Rating:
    83%
    from S$13.99
    Min. 2 days
  7. Urethane Cord (Orange)
    NITTA Urethane Cord (Orange)
    Anyone can easily and completely join using a special adhesive. It has excellent wear resistance and wears less than 1/3 of rubber. Oil resistance is not deteriorated by general oils (machine oil), but it is not suitable for aromatic products. The material itself does not age. For power transmiss... Read More
    Elongation at Break (%)  600  Hardness  87  Color  Orange  Type  Y type (Standard / Fusion joint type)  Material (Belt)  Urethane 
    Rating:
    93%
    from S$16.99
    Min. 2 days
  8. Bancord Endless # 480 Φ3
    Bando Chemical Industries Bancord Endless # 480 Φ3
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Tension Withstand Capacity  230 (N / book)  Section Diameter (Φmm)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    Rating:
    87%
    from S$9.49
    Min. 2 days
  9. Bancord Endless # 480 Φ4
    Bando Chemical Industries Bancord Endless # 480 Φ4
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Section Diameter (Φmm)  Tension Withstand Capacity  410 (N / book)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    Rating:
    90%
    from S$12.99
    Min. 12 days
  10. Bancord Endless # 480 Φ6
    Bando Chemical Industries Bancord Endless # 480 Φ6
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Section Diameter (Φmm)  Hardness  85  Tension Withstand Capacity  930 (N / book)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  11. Van cord round belt # 489 (white)
    Bando Chemical Industries Van cord round belt # 489 (white)
    The heat fusion makes it easy and strong to join, so you can get the belt of the required length when you need it. Multi-axis transmission and three-dimensional transmission are possible.
    Type  Round belt  Hardness  90  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyurethane  Color  White 
    Rating:
    89%
    from S$13.99
    Min. 2 days
  12. Bancord Endless # 480 Φ2
    Bando Chemical Industries Bancord Endless # 480 Φ2
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Tension Withstand Capacity  100 (N / book)  Section Diameter (Φmm)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    Rating:
    100%
    from S$8.89
    Min. 11 days
  13. Bancord Endless # 480 Φ8
    Bando Chemical Industries Bancord Endless # 480 Φ8
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Tension Withstand Capacity  1500 (N / book)  Section Diameter (Φmm)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    Rating:
    50%
    from S$34.99
    Min. 11 days
  14. Urethane Cord
    GATES UNITTA ASIA Urethane Cord
    Type  Hollow urethane cord  Color  Orange 
    from S$449.90
    Min. 2 days
  15. Bancord Endless # 480 Φ2.5. 5
    Bando Chemical Industries Bancord Endless # 480 Φ2.5. 5
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Tension Withstand Capacity  160 (N / book)  Section Diameter (Φmm)  2.5  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    from S$9.49
    Min. 11 days
  16. Plain V rope
    Mitsuboshi Belting Plain V rope
    Extruded type polyurethane belt. Has excellent wear resistance. Has excellent oil resistance. Jointing is easy due to welding. It can be freely designed for complicated transmission such as multi-axis transmission and right-angle transmission. It has high hardness, high elasticity, and excellent ... Read More
    Angle θ (°)  40  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Belt)  Polyurethane  Maximum Speed (m/sec)  less than 10 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  17. Pulley belt
    HAKKO Pulley belt
    Trusco Part No.  848-5589  Wire Diameter Φ(mm)  Inner Diameter (Φmm)  45 
    from S$1.99
    Min. 2 days
  18. Bancord Endless # 480 Φ1.5
    Bando Chemical Industries Bancord Endless # 480 Φ1.5
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Section Diameter (Φmm)  1.5  Tension Withstand Capacity  60 (N / book)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    from S$8.89
    Min. 11 days
  19. Bancord Endless # 480 Φ7
    Bando Chemical Industries Bancord Endless # 480 Φ7
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Tension Withstand Capacity  1150 (N / book)  Section Diameter (Φmm)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    Rating:
    100%
    from S$25.99
    Min. 11 days
  20. Anti Static Round Belt
    Habasit Anti Static Round Belt
    Widely applicable for general transportation and power transmission. By kneading carbon into thermoplastic polyurethane, an antistatic function is realized in the main body of the round belt. Volume resistivity 106 to 7 (Ω/cm) Ideal for transporting electronic components and precision equipment t... Read More
    Allowable Temperature (℃)  -10/+50  Hardness (Shore A)  90  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Round belt  Surface  Smooth  Material  TPU 
    from S$66.99
    Min. 5 days
  21. Bancord Endless # 480 Φ3.5. 5
    Bando Chemical Industries Bancord Endless # 480 Φ3.5. 5
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Section Diameter (Φmm)  3.5  Tension Withstand Capacity  310 (N / book)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    from S$11.99
    Min. 11 days
  22. Urethane cord (orange) long
    GATES UNITTA ASIA Urethane cord (orange) long
    Anyone can easily and completely join using a special adhesive. It has excellent wear resistance and wears less than 1/3 of rubber. Oil resistance is not deteriorated by general oils (machine oil), but it is not suitable for aromatic products. The material itself does not age. For power transmiss... Read More
    Color  Orange  Type  Y type (Standard / Fusion joint type) 
    Rating:
    40%
    from S$289.90
    Min. 2 days
  23. Habiblue conveyor belt
    Habasit Habiblue conveyor belt
    Cobalt blue tone. Since there are not many natural ingredients that are blue in color, even if the belt is accidentally broken or damaged and pieces of the belt are mixed with the food, it can be easily found. Conforms to FDA and European Convention on Direct Contact with Food (2002/72/EC). Food ... Read More
    Allowable Temperature (℃)  -10/+50  Color  Cobalt blue  RoHS directive (corresponding to 10 substances)  Correspondence  Surface  Innocence  Type  Round belt  Material  TPU 
    Rating:
    60%
    from S$49.99
    Min. 6 days
  24. Urethane cord (green)
    GATES UNITTA ASIA Urethane cord (green)
    Anyone can easily and completely join using a special adhesive. It has excellent wear resistance and wears less than 1/3 of rubber. Oil resistance is not deteriorated by general oils (machine oil), but it is not suitable for aromatic products. The material itself does not age. For light transmiss... Read More
    Type  G type (Standard / Fusion joint type)  Color  Green 
    from S$289.90
    Min. 4 days
  25. Round belt cutting machine
    Habasit Round belt cutting machine
    A manual cutting device for cutting polycord round belts to the required length before the quick melt joint. The S-16 allows you to cut belts up to 15 mm in diameter at the right angle.
    Mass (kg)  0.2  Dimensions (Length L x Width W x Height H) (mm)  165×40×45  RoHS directive (corresponding to 10 substances)  Correspondence  Diameter of Wood Can Cut (mm)  Maximum Φ15 
    from S$179.90
    Min. 2 days
  26. Bancor exclusive adhesive
    Bando Chemical Industries Bancor exclusive adhesive
    Please use the special adhesive DX-81 for van cord adhesion. * Please wear work gloves when joining to prevent burns.
    Setting Temperature (℃)  240±10  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,799.00
    Min. 4 days
  27. Bancord Endless # 480 Φ12
    Bando Chemical Industries Bancord Endless # 480 Φ12
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Section Diameter (Φmm)  12  Tension Withstand Capacity  3390 (N / book)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    from S$66.99
    Min. 11 days
  28. Bancord Endless # 480 Φ10
    Bando Chemical Industries Bancord Endless # 480 Φ10
    It is a standard round belt (orange). Since it is fused and endlessly processed, it can be used as it is. Multi-axis transmission and three-dimensional transmission are possible. Since it can be joined easily and firmly by heating, the required belt length can be freely selected regardless of the... Read More
    Type  Round belt  Section Diameter (Φmm)  10  Tension Withstand Capacity  1900 (N / book)  Hardness  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material  Polyurethane 
    from S$47.99
    Min. 11 days
  29. Star rope
    Mitsuboshi Belting Star rope
    Extruded type polyurethane belt. Has excellent wear resistance. Has excellent oil resistance. Jointing is easy due to welding. It can be freely designed for complicated transmission such as multi-axis transmission and right-angle transmission. It has high hardness, high elasticity, and excellent ... Read More
    Material (Belt)  Polyurethane  Maximum Speed (m/sec)  less than 10 
    from S$499.90
    Min. 7 days
  30. Heat welding machine for urethane cord
    NITTA Heat welding machine for urethane cord
    A fusion machine for Nitta urethane cords equipped with a heater whose temperature is controlled by a thermostat. * Do not use for fusion other than Nitta urethane cord.
    Mass (kg)  1.4  Input Power  100V 50/60Hz 50W 
    from S$1,499.00
    Min. 11 days
  31. Plain hexagon rope
    Mitsuboshi Belting Plain hexagon rope
    Extruded type polyurethane belt. Has excellent wear resistance. Has excellent oil resistance. Jointing is easy due to welding. It can be freely designed for complicated transmission such as multi-axis transmission and right-angle transmission. It has high hardness, high elasticity, and excellent ... Read More
    Angle θ (°)  40°  Length Per Roll (m)  50  Material (Belt)  Polyurethane  Maximum Speed (m/sec)  less than 10 
    from S$1,999.00
    Min. 8 days
  32. pulley belt
    RoBoTeNa pulley belt
    Belt Width (mm) 
    from S$11.99
    Min. 2 days
  33. Urethane Belt Orange Soft Type
    MonotaRO Urethane Belt Orange Soft Type
    Can be easily joined to any length by heat welding. Because it is a soft type with a hardness of 81, it will be a product with more elasticity than conventional products. For power transmission of conveyors, etc. * Do not use for any other purpose.
    Belt Length (m)  10  Hardness  81  Color  Orange  Type  Round belt  Material  Urethane elastomer 
    from S$11.99
    Min. 2 days
  34. Rubber Pulley Belt
    RoBoTeNa Rubber Pulley Belt
    Wire Diameter Φ(mm)  1.8  Section type  Round cross section (belt) 
    from S$2.29
    Min. 2 days
  35. Rubber pulley belt
    RAINBOW PRODUCTS Rubber pulley belt
    A rubber pulley belt that is ideal for rubber band pulleys. Recommended when rubber bands are too thin, weak and cut, or too loose. Compatible with pulleys for rubber bands made by other companies such as Tamiya.
    Wire Diameter Φ(mm)  1.8  Section type  Round cross section (belt) 
    Rating:
    76%
    Discontinued
  36. Pulley belt
    RAINBOW PRODUCTS Pulley belt
    Special tooth profile processing is applied, and it can be used as a miniature (V) belt for small pulleys.
    Belt Width (mm) 
    Rating:
    87%
    Discontinued
  37. Heat welding machine for urethane cord
    NITTA Heat welding machine for urethane cord
    Dedicated adhesive for Nitta urethane cord. Anyone can easily and completely join. * Be careful of ventilation when joining, and perform the joining work in a well-ventilated place.
    Mass (kg)  1.3  Outer Dimensions, Width W x Length L x Height H (mm)  100×180×125  Temperature (℃)  210-230 (Rise up in about 3 minutes)  Electric capacity (power supply 100V) W  95 
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction