All Category

V-Belts (Energy Saving)

Energy-saving belts and ePOWER belts can save electricity compared to general belts. This is because the power loss due to bending is suppressed by the excellent flexibility due to the notch shape. Can be installed on existing V-leaves. In addition, it does not need to be re-tensioned many times, leading to a reduction in the number of hooks. Depending on the manufacturer and product, the energy-saving rate and life span will vary, so it is necessary to select them as needed. A, B, C, and AX types are available.
View : Grid List
Filter

Items 1 - 40 of 197

Set Ascending Direction
  1. MAXSTAR Wedge Belt
    Mitsuboshi Belting MAXSTAR Wedge Belt
    By making the cross-sectional structure a unique narrow shape, it is designed to increase the grip on the pulley. It is a V-shaped belt with high expansion power, flexibility, little deformation, and high transmission ability. Large pumps, compressors, forging presses, casting machines, paper mak... Read More
    Offset Angle (°)  40  Maximum Speed (m/sec)  40  Material (Belt)  Rubber  Type  Wedge belt 
    Rating:
    94%
    from S$14.99
    Min. 2 days
  2. Power ace
    Bando Chemical Industries Power ace
    Power Ace is a high power transmission V-belt with greatly improved power transmission and life by changing the cross-sectional shape of the conventional V-belt. It is effective for making various transmission devices compact, labor saving in all fields, and cost reduction. Since the transmission... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rubber 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  3. Power ace cog
    Bando Chemical Industries Power ace cog
    Cog processing has a higher transmission capacity than Power Ace (20 to 30% up), and is suitable for small pulley diameters and high-speed rotation. Space saving of the transmission device is possible by reducing the number of belts. Effective for compacting various transmission devices, saving l... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rubber 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  4. Narrow V-belt 3 V series
    DONGIL RUBBER BELT Narrow V-belt 3 V series
    It has a special cross-sectional shape with a narrower upper width and a higher height than general belts. It is a belt that gives uniform stress to the tension body when the belt runs, depending on the raw material and manufacturing method, and enhances the transmission efficiency.
    Material  (Belt) Rubber  Operating Temperature Range (℃)  -30~90  Belt Shape  3V  Type  V-belt  Offset Angle (°)  40  Minimum Pulley Diameter (mm)  67  Belt Height (mm)  Belt Top Width (mm)  9.5  Material (Belt)  Rubber 
    Rating:
    96%
    from S$9.89
    Min. 2 days
  5. MAXSTAR Multi Wedge Belt 3V Type
    Mitsuboshi Belting MAXSTAR Multi Wedge Belt 3V Type
    The Maxter Multi Wedge Belt is a tie band that connects the top of the Maxter Wedge Belt. The cross-sectional shape of the belt is similar to the Maxter wedge belt. Even if the load on the prime mover or driven side fluctuates periodically, the belt length is uniform, so stable operation is possi... Read More
    Belt Shape  3V  Maximum Speed (m/sec)  40  Offset Angle (°)  40  Belt Height (mm)  Material (Belt)  Rubber  Type  Wedge belt 
    Rating:
    73%
    from S$49.99
    Min. 2 days
  6. Energy saving red (power saving type V belt) A type
    Bando Chemical Industries Energy saving red (power saving type V belt) A type
    It saves about 3-6% power compared to standard V-belts. Since it can be mounted on the conventional standard V pulley as it is, power saving measures can be taken very economically. Unlike flat belts, there is no need to re-tension, and stable transmission is possible for a long time. Compared to... Read More
    Belt Top Width (mm)  12.7  Belt Shape  Material  Rubber  Type  V-belt 
    Rating:
    87%
    from S$26.99
    Min. 2 days
  7. e-Power Wedge Belt
    Mitsuboshi Belting e-Power Wedge Belt
    A V-belt with a unique narrow shape that demonstrates an energy-saving effect. It has a notch shape and has excellent flexibility to reduce power consumption. No special pulley is required, and power consumption can be reduced by replacing the belt with a conventional pulley. The wedge type has a... Read More
    Operating Temperature Range (℃)  -30~+90  Offset Angle (°)  40  Electrical Resistance Value  6MΩ or less  Material (Belt)  Rubber 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  8. e-Power V-Belt Row Edge Cogged Type AX
    Mitsuboshi Belting e-Power V-Belt Row Edge Cogged Type AX
    A V-belt with excellent flexibility. There is little power loss due to bending, and there is an energy saving effect. You can reduce power consumption. Conventional pulleys can be used. Compact design is possible. You can reduce the number of replacements. The cog type has a wavy dent on the bott... Read More
    Operating Limit Temperature (℃)  -30~+90  Belt Top Width (mm)  13.1  Offset Angle (°)  36  Electrical Resistance Value  6MΩ or less  Belt Height (mm)  Belt Shape  AX  Type  V-belt  Material (Belt)  Rubber 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  9. Energy-Saving Power Ace
    Bando Chemical Industries Energy-Saving Power Ace
    An energy-saving V-belt that evolved from Power Ace, which features compactness, high-speed operation, high power transmission, and long life. The torque loss has been reduced and the transmission efficiency has been improved. You can save energy and reduce CO2 without impairing the transmission ... Read More
    Operating Limit Temperature (℃)  -30~90  Electrical Resistance (Ω)  6M or less  Specification  Notching  Material  Rubber 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  10. Energy Saving Red (Power Saving Type V Belt) B Type
    Bando Chemical Industries Energy Saving Red (Power Saving Type V Belt) B Type
    It saves about 3-6% power compared to standard V-belts. Since it can be mounted on the conventional standard V pulley as it is, power saving measures can be taken very economically. Unlike flat belts, there is no need to re-tension, and stable transmission is possible for a long time. Compared to... Read More
    Belt Height (mm)  10.3  Belt Top Width (mm)  16.7  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rubber  Type  V-belt 
    Rating:
    82%
    from S$39.99
    Min. 2 days
  11. Narrow V-Belt 5 V Series
    DONGIL RUBBER BELT Narrow V-Belt 5 V Series
    It has a special cross-sectional shape with a narrower upper width and a higher height than general belts. It is a belt that gives uniform stress to the tension body when the belt runs, depending on the raw material and manufacturing method, and enhances the transmission efficiency.
    Material  (Belt) Rubber  Operating Temperature Range (℃)  -30~90  Belt Height (mm)  13.5  Belt Top Width (mm)  16  Minimum Pulley Diameter (mm)  180  Offset Angle (°)  40  Belt Shape  5V  Type  V-belt  Material (Belt)  Rubber 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  12. E-Power V-Belt Low-Edge Cog Type BX
    Mitsuboshi Belting E-Power V-Belt Low-Edge Cog Type BX
    e-POWER has a cog shape and is excellent in flexibility. Therefore, compared to the conventional V-belt, there is less power loss due to bending, and there is an energy saving effect. It has less power loss and can reduce power consumption by 6% compared to standard V-belts. It can be used with a... Read More
    Operating Limit Temperature (℃)  -30~+90  Belt Height (mm)  11.5  Belt Top Width (mm)  16.6  Offset Angle (°)  36  Electrical Resistance Value  6MΩ or less  Belt Shape  BX  Type  V-belt  Material (Belt)  Rubber 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  13. e-Power V-Belt Wrapped Notched Type A Type
    Mitsuboshi Belting e-Power V-Belt Wrapped Notched Type A Type
    e-POWER has a notch shape and has excellent flexibility. Therefore, compared to the conventional V-belt, there is less power loss due to bending, and there is an energy saving effect. It has less power loss and can reduce power consumption by 6% compared to standard V-belts. Wrapped notched type ... Read More
    Belt Top Width (mm)  12.5  Offset Angle (°)  40  Belt Height (mm)  9.0  Belt Shape  Material (Belt)  Rubber  Type  Wrapped notched type 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  14. e-POWER V-belt wrapped notched type B type
    Mitsuboshi Belting e-POWER V-belt wrapped notched type B type
    e-POWER has a notch shape and has excellent flexibility. Therefore, compared to the conventional V-belt, there is less power loss due to bending, and there is an energy saving effect. It has less power loss and can reduce power consumption by 6% compared to standard V-belts. Wrapped notched type ... Read More
    Belt Height (mm)  11  Belt Top Width (mm)  16.5  Offset Angle (°)  40  Belt Shape  Material (Belt)  Rubber  Type  Wrapped notched type 
    Rating:
    100%
    from S$38.99
    Min. 3 days
  15. ULTRA e-POWER A type
    Mitsuboshi Belting ULTRA e-POWER A type
    ULTRA e-POWER uses special core wire, special rubber, and special shape to achieve both high power saving effect and high transmission performance. The double cog shape improves flexibility and reduces bending loss during power transmission. In addition, chloroprene rubber improves deformation re... Read More
    Operating Temperature Range (℃)  -30~+90  Belt Top Width (mm)  12.5  Offset Angle (°)  40  Electrical Resistance Value  6MΩ or less  Belt Height (mm)  Type  V belt A type  Specification  Double cog type  Material (Belt)  High transmission chloroprene rubber 
    Rating:
    93%
    from S$43.99
    Min. 2 days
  16. Maxter Multi Wedge Belt 5V type
    Mitsuboshi Belting Maxter Multi Wedge Belt 5V type
    The Maxter Multi Wedge Belt is a tie band that connects the top of the Maxter Wedge Belt. The cross-sectional shape of the belt is similar to the Maxter wedge belt. Even if the load on the prime mover or driven side fluctuates periodically, the belt length is uniform, so stable operation is possi... Read More
    Belt Height (mm)  13.5  Offset Angle (°)  40  Maximum Speed (m/sec)  40  Belt Shape  5V  Material (Belt)  Rubber  Type  Wedge belt 
    Rating:
    100%
    from S$129.90
    Min. 7 days
  17. Energy saving red (power saving type V belt) C type
    Bando Chemical Industries Energy saving red (power saving type V belt) C type
    It saves about 3-6% power compared to standard V-belts. Since it can be mounted on the conventional standard V pulley as it is, power saving measures can be taken very economically. Unlike flat belts, there is no need to re-tension, and stable evangelism is possible for a long time. Compared to s... Read More
    Belt Height (mm)  13.5  Belt Top Width (mm)  22.2  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rubber  Type  V-belt 
    from S$78.99
    Min. 4 days
  18. ULTRA e-POWER B type
    Mitsuboshi Belting ULTRA e-POWER B type
    ULTRA e-POWER uses special core wire, special rubber, and special shape to achieve both high power saving effect and high transmission performance. The double cog shape improves flexibility and reduces bending loss during power transmission. In addition, chloroprene rubber improves deformation re... Read More
    Belt Height (mm)  11  Belt Top Width (mm)  16.5  Offset Angle (°)  40  Belt Shape  Specification  Double cog type  Material (Belt)  High transmission chloroprene rubber  Type  V-belt 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  19. e-POWER V-belt wrapped notched type A type
    Mitsuboshi Belting e-POWER V-belt wrapped notched type A type
    e-POWER has a notch shape and has excellent flexibility. Therefore, compared to the conventional V-belt, there is less power loss due to bending, and there is an energy saving effect. It has less power loss and can reduce power consumption by 6% compared to standard V-belts. Wrapped notched type ... Read More
    Belt Top Width (mm)  12.5  Offset Angle (°)  40  Belt Height (mm)  Belt Shape  Material (Belt)  Rubber  Type  Wrapped notched type 
    Rating:
    80%
    from S$56.99
    Min. 8 days
  20. e-POWER V-belt Low edge cog type CX type
    Mitsuboshi Belting e-POWER V-belt Low edge cog type CX type
    e-POWER has a cog shape and is excellent in flexibility. Therefore, compared to the conventional V-belt, there is less power loss due to bending, and there is an energy saving effect. It has less power loss and can reduce power consumption by 6% compared to standard V-belts. You can use it with a... Read More
    Belt Height (mm)  13.5  Belt Top Width (mm)  22.8  Offset Angle (°)  36  Belt Shape  CX  Type  V-belt  Material (Belt)  Rubber 
    Rating:
    60%
    from S$89.99
    Min. 3 days
  21. e-POWER V-belt wrapped notched type B type
    Mitsuboshi Belting e-POWER V-belt wrapped notched type B type
    e-POWER has a notch shape and has excellent flexibility. Therefore, compared to the conventional V-belt, there is less power loss due to bending, and there is an energy saving effect. It has less power loss and can reduce power consumption by 6% compared to standard V-belts. Wrapped notched type ... Read More
    Belt Height (mm)  11  Belt Top Width (mm)  16.5  Offset Angle (°)  40  Belt Shape  Material (Belt)  Rubber  Type  Wrapped notched type 
    from S$59.99
    Min. 9 days
  22. e-POWER V-belt wrapped notched type C type
    Mitsuboshi Belting e-POWER V-belt wrapped notched type C type
    e-POWER has a notch shape and has excellent flexibility. Therefore, compared to the conventional V-belt, there is less power loss due to bending, and there is an energy saving effect. It has less power loss and can reduce power consumption by 6% compared to standard V-belts. Wrapped notched type ... Read More
    Belt Height (mm)  14  Belt Top Width (mm)  22  Offset Angle (°)  40  Belt Shape  Material (Belt)  Rubber  Type  Wrapped notched type 
    from S$78.99
    Min. 112 days
  23. Narrow V-belt 8 V series
    DONGIL RUBBER BELT Narrow V-belt 8 V series
    It has a special cross-sectional shape with a narrower upper width and a higher height than general belts. It is a belt that gives uniform stress to the tension body when the belt runs, depending on the raw material and manufacturing method, and enhances the transmission efficiency.
    Belt Height (mm)  22.2  Belt Top Width (mm)  25.4 
    from S$149.90
    Min. 5 days
  24. e-POWER wedge belt 5V type
    Mitsuboshi Belting e-POWER wedge belt 5V type
    You can reduce power consumption. It has a notch shape and has excellent flexibility. Therefore, compared to standard wedge belts, there is less power loss due to bending and there is an energy saving effect. Conventional pulleys can be used. No special pulley is required, and power consumption c... Read More
    Belt Height (mm)  13.5  Belt Top Width (mm)  16  Offset Angle (°)  40  Belt Shape  5V  Material (Belt)  Rubber  Type  Wedge belt 
    from S$239.90
    Min. 3 days
  25. Power grip EV belt EV5GT type
    GATES UNITTA ASIA Power grip EV belt EV5GT type
    A high-strength belt with improved transmission capacity by improving the belt constituent materials. While maintaining the superiority of the new arc tooth profile and arc tooth profile, a significant increase in transmission capacity has been achieved by improving the material.
    Dimension PLD (mm)  0.5715  Belt Thickness (mm)  3.8  Cell Spacing (mm)  Type  Standard  Belt Shape  EV5GT  Material (Core Wire)  Fiberglass cord  Material (Main Unit)  High modulus rubber  Material (Tooth Cloth)  Nylon canvas 
    from S$16.99
    Min. 4 days
  26. e-POWER wedge belt 8V type
    Mitsuboshi Belting e-POWER wedge belt 8V type
    You can reduce power consumption. It has a notch shape and has excellent flexibility. Therefore, compared to standard wedge belts, there is less power loss due to bending and there is an energy saving effect. Conventional pulleys can be used. No special pulley is required, and power consumption c... Read More
    Belt Height (mm)  23  Belt Top Width (mm)  25.5  Offset Angle (°)  40  Belt Shape  8V  Material (Belt)  Rubber  Type  Wedge belt 
    from S$269.90
    Min. 4 days
  27. Maxter Multi Wedge Belt 8V type
    Mitsuboshi Belting Maxter Multi Wedge Belt 8V type
    The Maxter Multi Wedge Belt is a tie band that connects the top of the Maxter Wedge Belt. The cross-sectional shape of the belt is similar to the Maxter wedge belt. Even if the load on the prime mover or driven side fluctuates periodically, the belt length is uniform, so stable operation is possi... Read More
    Belt Height (mm)  23  Maximum Speed (m/sec)  40  Offset Angle (°)  40  Belt Shape  8V  Material (Belt)  Rubber  Type  Wedge belt 
    from S$479.90
    Min. 7 days
  28. e-POWER V-belt wrapped notched type C type
    Mitsuboshi Belting e-POWER V-belt wrapped notched type C type
    e-POWER has a notch shape and has excellent flexibility. Therefore, compared to the conventional V-belt, there is less power loss due to bending, and there is an energy saving effect. It has less power loss and can reduce power consumption by 6% compared to standard V-belts. Wrapped notched type ... Read More
    Belt Height (mm)  14  Belt Top Width (mm)  22  Offset Angle (°)  40  Belt Shape  Material (Belt)  Rubber  Type  Wrapped notched type 
    from S$99.90
    Min. 9 days
  29. BN96 Energy saving type V belt
    ESCO BN96 Energy saving type V belt
    Esco Part No.  EA967BN-96  Standard  BN96  Effective Pitch Circumference (mm)  2438 
    from S$139.90
    Min. 6 days
  30. AN61 Energy saving type V belt
    ESCO AN61 Energy saving type V belt
    Esco Part No.  EA967AN-61  Effective Pitch Circumference (mm)  1549  Standard  AN61 
    from S$54.99
    Min. 6 days
  31. BN110 Energy saving type V belt
    ESCO BN110 Energy saving type V belt
    Standard  BN110  Effective Pitch Circumference (mm)  2794  Esco Part No.  EA967BN-110 
    from S$159.90
    Min. 6 days
  32. BN76 Energy saving type V belt
    ESCO BN76 Energy saving type V belt
    Standard  BN76  Esco Part No.  EA967BN-76  Effective Pitch Circumference (mm)  1930 
    from S$119.90
    Min. 6 days
  33. BN84 Energy saving type V belt
    ESCO BN84 Energy saving type V belt
    Effective Pitch Circumference (mm)  2134  Esco Part No.  EA967BN-84  Standard  BN84 
    from S$119.90
    Min. 6 days
  34. AN78 Energy Saving Type V Belt
    ESCO AN78 Energy Saving Type V Belt
    Standard  AN78  Effective Pitch Circumference (mm)  1981  Esco Part No.  EA967AN-78 
    from S$66.99
    Min. 6 days
  35. BN113 Energy saving type V belt
    ESCO BN113 Energy saving type V belt
    Effective Pitch Circumference (mm)  2870  Standard  BN113  Esco Part No.  EA967BN-113 
    from S$189.90
    Min. 6 days
  36. AN92 Energy saving type V belt
    ESCO AN92 Energy saving type V belt
    Esco Part No.  EA967AN-92  Effective Pitch Circumference (mm)  2337  Standard  AN92 
    from S$78.99
    Min. 6 days
  37. BN41 Energy saving type V belt
    ESCO BN41 Energy saving type V belt
    Standard  BN41  Effective Pitch Circumference (mm)  1041  Esco Part No.  EA967BN-41 
    from S$74.99
    Min. 6 days
  38. AN68 Energy saving type V belt
    ESCO AN68 Energy saving type V belt
    Esco Part No.  EA967AN-68  Effective Pitch Circumference (mm)  1727  Standard  AN68 
    from S$59.99
    Min. 6 days
  39. AN97 Energy saving type V belt
    ESCO AN97 Energy saving type V belt
    Effective Pitch Circumference (mm)  2464  Esco Part No.  EA967AN-97  Standard  AN97 
    from S$79.99
    Min. 6 days
  40. AN85 Energy saving type V belt
    ESCO AN85 Energy saving type V belt
    Effective Pitch Circumference (mm)  2159  Standard  AN85  Esco Part No.  EA967AN-85 
    from S$67.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 197

Set Ascending Direction