All Category

Belt Accessories

Belt peripheral devices include sonic belt tension meters and pencil tension meters. The sonic belt tension meter is a machine that can measure the tension of the belt using sound waves. A sonic belt tension meter is characterized by a wide range of sensors that process sound waves generated from the belt. Anyone can easily and accurately measure the tension of the belt. A memory function is installed inside the main unit, and hundreds of measurement results can be recorded as records.
View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. Pencil Type Tension Meter
    Mitsuboshi Belting Pencil Type Tension Meter
    A standard spring-loaded tension measuring machine. It can be used for standard V-belt, red label V-belt, e-power series, and ultra e-power V-belt. V-belt tension measurement
    Load Range (kg)  15  Length (mm)  200  Measuring Range (mm)  60  Mass (g)  65  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel sheet 
    Rating:
    82%
    from S$99.90
    Min. 2 days
  2. Flat belt racing
    Whale Mark (WHALE) Flat belt racing
    A type that can be easily attached with a single hammer. For conveyor belt connection.
    Material  Iron 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  3. Belt Tension Gauge
    Bando Chemical Industries Belt Tension Gauge
    The tension meter makes it easy to adjust the tension of the V-belt. In addition, deflection and load can be measured at the same time.
    Diameter (Φmm)  15 (maximum)  Length (mm)  165  Mass (g)  96  Material / Finish  Brass / nickel chrome plating 
    Rating:
    95%
    from S$229.90
    Min. 2 days
  4. Urethane Metal Fittings
    GATES UNITTA ASIA Urethane Metal Fittings
    Rating:
    80%
    from S$1.29
    Min. 2 days
  5. Perforated V-belt racing
    Whale Mark (WHALE) Perforated V-belt racing
    It can be installed and removed without disassembling the machine. Perforated V-belt, racing for Saint Whale.
    Type  Single 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  6. BANFLEX
    Bando Chemical Industries BANFLEX
    from S$22.99
    Min. 5 days
  7. Power Twist Plus
    FENNER DRIVES Power Twist Plus
    Rating:
    100%
    from S$199.90
    Min. 2 days
  8. Banfrescrum
    Bando Chemical Industries Banfrescrum
    There is no variation in the sinking of the belt on the pulley, and high speed (up to 60 m / s) enables smooth transmission close to that of a flat belt. It can be used with a small pulley diameter and has a large speed ratio, so the transmission system is lightweight and compact. The van fresque... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$66.99
    Min. 10 days
  9. Belt tension gauge
    PLOT Belt tension gauge
    A convenient gauge for adjusting the tension of Harley-Davidson drive belts. For harley * It is possible to measure the tension of the belt by using it to check the tension of the belt drive.
    Color  Anodized red 
    from S$32.99
    Min. 2 days
  10. Long Arm Microphone
    GATES UNITTA ASIA Long Arm Microphone
    A type with a longer arm than a standard microphone. RoHS directive compliant
    Measurable frequency band (Hz)  10~5000  Overall Length (mm)  350  RoHS directive (corresponding to 10 substances)  Correspondence  Outer Diameter (Φmm)  Microphone / 12.5 
    from S$169.90
    Min. 2 days
  11. Corded Microphone
    GATES UNITTA ASIA Corded Microphone
    A cord-type microphone with a length of 1 m that can measure the belt in the back of the machine, which was difficult to measure with a standard microphone.
    Overall Length (m)  Measurable frequency band (Hz)  10~5000  RoHS directive (corresponding to 10 substances)  Correspondence  Outer Diameter (Φmm)  Microphone / 12.5 
    from S$129.90
    Min. 2 days
  12. Auto slide Tightener
    IMAO Auto slide Tightener
    A compression spring automatically adjusts the slackness of chains and belts during operation. The stroke is large and the tension force is strong. Works reliably in any direction. Tensioning can be done very easily. Increased winding angle. Reduction of rocking, vibration and impulse.
    Rating:
    100%
    from S$139.90
    Min. 3 days
  13. Horizontal arm microphone
    GATES UNITTA ASIA Horizontal arm microphone
    Since there is a microphone on the side, it is possible to measure even in a place where the gap between the back of the belt and the machine is narrow. RoHS directive compliant
    Measurable frequency band (Hz)  10~5000  Overall Length (mm)  170  Dimensions, Width x Thickness (mm)  20×10  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 2 days
  14. Electromagnetic Sensor
    GATES UNITTA ASIA Electromagnetic Sensor
    Since the sensor captures changes in magnetic force instead of sound waves, it is possible to measure steel wires, steel belts, etc. Even if it is possible to measure with a normal microphone in an environment that is easily affected by noise (background noise) even with a rubber belt, it can be ... Read More
    Overall Length (m)  Measurable frequency band (Hz)  10~5000  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$539.90
    Min. 7 days
  15. Tension master
    Bando Chemical Industries Tension master
    Vibration can be measured directly with an accelerometer. The industry's highest level of measurement accuracy. It can be used even in a noisy environment. It can also be used as a natural vibration measuring instrument. When measuring the belt tension accurately. When measuring the belt tens... Read More
    Material  plastic  Specification  Tension master  2018 Trusco page  1 1898  Set Contents  Accelerometer  Mass (g)  80  Trusco Part No.  855-8558 
    from S$769.90
    Min. 2 days
  16. Tension master
    Bando Chemical Industries Tension master
    1. Since the vibration can be measured directly by the accelerometer, it can be measured even in a noisy environment. (In the sonic tension meter, the microphone also detects noise at the same time, and measurement errors are likely to occur.) 2. Accurate measurement is possible even with layouts... Read More
    from S$999.00
    Min. 6 days
  17. Sensor arm for tension meter (cord type)
    Mitsuboshi Belting Sensor arm for tension meter (cord type)
    A sensor arm dedicated to doctor tension (non-contact belt tension gauge). * A flexible arm type sensor arm is attached to the doctor tension body. Please purchase according to the usage environment.
    Specification  Code expression 
    Rating:
    20%
    from S$99.90
    Min. 30 days
  18. Belt clamp
    GATES UNITTA ASIA Belt clamp
    from S$19.99
    Min. 4 days
  19. Digital tension meter V groove roller
    SHIMPO (NIDEC-SHIMPO) Digital tension meter V groove roller
    from S$3,499.00
    Min. 3 days
  20. Auto slide Tightener
    IMAO Auto slide Tightener
    The compression spring automatically adjusts the looseness of the chain or belt during operation. The stroke is large and the tension is strong. It works reliably no matter what direction it is set. Tensioning is very easy to do. Increased winding angle. Reduction of rocking, vibration and impulse.
    Material (shaft)  SUS304  Material (Spring)  SUS304WPB  Material (Foot Plate)  SUS304 
    from S$299.90
    Min. 3 days
  21. Flexible arm type sensor head
    Mitsuboshi Belting Flexible arm type sensor head
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  Sonic Tensiometer Doctor Tension Type IV 
    from S$299.90
    Min. 7 days
  22. POLY tool case
    GATES UNITTA ASIA POLY tool case
    from S$269.90
    Min. 9 days
  23. corded sensor head
    Mitsuboshi Belting corded sensor head
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  Sonic Tensiometer Doctor Tension Type IV 
    from S$139.90
    Min. 7 days
  24. Endless tool
    GATES UNITTA ASIA Endless tool
    You can easily recover from a sudden disconnection. Eliminates problems such as mechanical disassembly work and long-term line stop. Finger puncher: A tool for making finger joints. Hot press: A tool that fuses by applying a predetermined time, temperature, and pressure. No glue required. Cooling... Read More
    from S$299.90
    Min. 9 days
  25. Sonic Belt Tension Meter
    GATES UNITTA ASIA Sonic Belt Tension Meter
    Easily manage a large amount of measurement results. Equipped with a memory function inside the main unit. Stores 500 measurement results. The measurement results stored in the internal memory of the main unit can be output to a personal computer with a single touch via a USB cable. By setting th... Read More
    Measurement Range  10Hz~5000Hz  Mass (g)  120  Power Supply  Alkaline battery (single AAA x 2) 
    Rating:
    100%
    Discontinued
  26. Belt Tension Meter T-ACE
    TSUBAKI (Tsubakimoto Chain) Belt Tension Meter T-ACE
    A sonic belt tension meter that accurately measures the belt mounting tension with sound waves in a non-contact manner. Belt mounting tension management is very important for its full performance. The belt tension meter "T-ACE" is an economy type with the necessary functions refined by ... Read More
    Discontinued
  27. Auto slide Tightener
    IMAO Auto slide Tightener
    The compression spring automatically adjusts the looseness of the chain or belt during operation. The stroke is large and the tension is strong. It is also possible to change the pressure by replacing the spring. It works reliably no matter what direction it is set. Tensioning is very easy to do.... Read More
    Material (Spring)  SUP10 / Yellow  Specification  Maximum tension force (N) / 420 
    Discontinued
  28. Tension meter
    Bando Chemical Industries Tension meter
    It is possible to measure the tension of V-belts and toothed belts. The amount of deflection of the belt and the load can be measured at the same time. When measuring the belt tension accurately.
    2018 Trusco page  1 1898  Trusco Part No.  855-8557  Material  Iron 
    Discontinued
  29. Sonic belt tension meter Doctor tension
    Mitsuboshi Belting Sonic belt tension meter Doctor tension
    [Belt tension can be seen at a glance] The small microphone reads the natural frequency of the belt and instantly displays the belt tension. [Abundant measurable target belts] Compatible with various belts such as timing belts, flat belts, V-belts, and V-ribbed belts. [Belt vibration frequency an... Read More
    Battery Life (hours)  About 30  Mass (g)  240  Power Supply  AA batteries x 2  Battery  AA batteries x 2  Measurement Range  10.0Hz~999Hz  Dimensions (Length L x Width W x Height H) (mm)  160 × 96 × 13.5 (maximum part) 
    Rating:
    100%
    Discontinued
  30. Sonic belt tension meter
    GATES UNITTA ASIA Sonic belt tension meter
    Analyze sound waves and measure belt tension without contact. The sensor captures the sound waves (natural frequencies) generated from the belt and processes them by computer. Anyone can easily and accurately measure the belt tension. RoHS directive compliant
    Measurement Range  10Hz~5000Hz  Dimensions (Length L x Width W x Height H) (mm)  160×59×26  Mass (g)  120  Power Supply  Alkaline battery (single AAA x 2) 
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction