All Category

Speed Reducers / Clutches / Brakes

View : Grid List
Filter

Items 1 - 40 of 1444

Set Ascending Direction
  1. Micro electromagnetic clutch / brake AM series
    Ogura Clutch Micro electromagnetic clutch / brake AM series
    Compact, lightweight and high torque. The mounting direction is free and mounting is easy. There is no backlash. Copiers, packing machines, packaging machines, automatic ticket vending machines, weighing and packaging machines.
    from S$119.90
    Min. 3 days
  2. One-Way Clutch HF Type
    NTN One-Way Clutch HF Type
    Since the force of the spring holding the roller is adjusted accurately, there is little roller movement during idling, and the idling torque is stable. The HF type is a compact shell-type one-way clutch with a small cross-sectional height, made of steel plate with a thin outer ring and manufactu... Read More
    JIS Grade  Outer Ring Type  Flat  Rolling Element Material  High carbon chromium bearing steel  Material (Main Unit)  High carbon chromium bearing steel  Race Ring Shape  One-way clutch bearing  Load Direction  Radial  Number of Track Trains  Single row 
    Rating:
    89%
    from S$7.99
    Min. 2 days
  3. Shell Type One-Way Clutch
    INA Shell Type One-Way Clutch
    It is thin and can transmit a large torque. There is little backlash. It is a DIN standard product (German industrial standard). Index, intermittent exercise, overrunning clutch, etc.
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Race Ring Shape  One-way clutch bearing  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row  Spring Type  Steel spring 
    Rating:
    91%
    from S$8.29
    Min. 2 days
  4. Shell-Type Roller Clutch FC ・ FCL
    NSK (Nippon Seiko) Shell-Type Roller Clutch FC ・ FCL
    The shell type roller clutch is a very compact one-way clutch with a unique shell type outer ring structure. It is lightweight and has a large torque capacity for its small cross-sectional height. The operation is accurate and the friction torque during overrunning is small. Easy to install.
    Race Ring Shape  One-way clutch bearing  Load Direction  Radial 
    Rating:
    65%
    from S$5.29
    Min. 2 days
  5. Cam clutch BB series
    TSUBAKI (Tsubakimoto Chain) Cam clutch BB series
    Motor Type  clutch 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  6. Shell type one-way clutch (bearing integrated type)
    INA Shell type one-way clutch (bearing integrated type)
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Race Ring Shape  One-way clutch bearing  Shield Shape  Open type  Load Direction  Radial  Number of Track Trains  Single row  Spring Type  Steel spring 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  7. Shell roller clutch FCB / FCBN
    NSK (Nippon Seiko) Shell roller clutch FCB / FCBN
    The shell type roller clutch is a very compact one-way clutch with a unique shell type outer ring structure. It is lightweight and has a large torque capacity for its small cross-sectional height. The operation is accurate and the friction torque during overrunning is small. Easy to install.
    Race Ring Shape  One-way clutch bearing  Load Direction  Radial 
    Rating:
    67%
    from S$11.99
    Min. 2 days
  8. Electromagnetic Clutch / Brake Power Supply Unit BEW Model (For General Control)
    MIKI PULLEY Electromagnetic Clutch / Brake Power Supply Unit BEW Model (For General Control)
    This is a basic model of a power supply for electromagnetic clutch / brake control with a rated voltage of DC45 / 90 / 180V. Corresponds to each voltage of input AC100V, AC200V, AC400V The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply by connec... Read More
    Rating:
    100%
    from S$49.99
    Min. 2 days
  9. One Way Clutch
    INA One Way Clutch
    It is thin and can transmit a large torque. There is little backlash. It is a DIN standard product (German industrial standard). A groove is provided on the raceway surface of the press-molded thin outer ring to hold the roller. Index, intermittent exercise, overrunning clutch, etc. For steel / c... Read More
    JIS Grade  Outer Ring Type  Flat  Material (Main Unit)  High carbon chromium bearing steel  Rolling Element Material  High carbon chromium bearing steel  Race Ring Shape  One-way clutch bearing  Shield Shape  Open type  Load Direction  Radial  Spring Type  Resin spring  Number of Track Trains  Single row 
    Rating:
    83%
    from S$7.99
    Min. 2 days
  10. Electromagnetic Clutch / Brake Power Supply BEW-S Type (Compact and Lightweight)
    MIKI PULLEY Electromagnetic Clutch / Brake Power Supply BEW-S Type (Compact and Lightweight)
    A small power supply for non-excited brakes with a rated voltage of DC45 / 90 / 180V. Corresponds to each voltage of input AC100V, AC200V, AC400V The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply by connecting and inputting any voltage specific... Read More
    Operation Environment  -20~+60℃  Mass (kg)  0.021  Insulation Resistance  100MΩ at DC500V mega  Rectification method  Half-wave rectification  Suitable for  Non-excitation brake 
    from S$32.99
    Min. 2 days
  11. Pulley idler RA model
    MIKI PULLEY Pulley idler RA model
    from S$49.99
    Min. 2 days
  12. Cam clutch 200 series
    TSUBAKI (Tsubakimoto Chain) Cam clutch 200 series
    A type without an inner ring that attaches directly to the shaft. It can be compactly installed inside sprockets, gears, etc.
    Motor Type  clutch 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  13. Cam Clutch MZ Series
    TSUBAKI (Tsubakimoto Chain) Cam Clutch MZ Series
    This type can be used for the widest range of purposes. Heat generation during idling is minimized. Easy and reliable to install. Installation of sprockets, etc. is performed with the inner circumference of the outer ring as an inro. No maintenance related to lubrication is required.
    Chamfering (mm)  (K)1.3  Motor Type  clutch 
    Rating:
    100%
    from S$599.90
    Min. 2 days
  14. Non-Excitation Actuated Micro Electromagnetic Brake
    ASA ELECTRONICS INDUSTRY Non-Excitation Actuated Micro Electromagnetic Brake
    Birth of further macro size Φ28mm Height 15.6mm Weight 40g. There are two types of outer diameter sizes, Φ28 and Φ33. Abrasion-resistant and friction-resistant plate that does not require long-life adjustment, is easy to install, and has a large brake torque. Servo system positioning movement pre... Read More
    Insulation Resistance  10MΩ or more at DC500V Mega  Insulation Class  Class F  Rated Voltage (V)  DC24  Release time (ms)  less than 10 
    from S$48.99
    Min. 2 days
  15. Non-excited brake BXR LE model
    MIKI PULLEY Non-excited brake BXR LE model
    armature release time tar (s)  0.02  Dimension a (mm)  0.1  Maximum speed (min -1 6000  Heat Resistance Class  Lead Wire  UL3398 (UL style), AWG26 (size) 
    from S$139.90
    Min. 15 days
  16. One Way Clutch
    NSK (Nippon Seiko) One Way Clutch
    Race Ring Shape  One-way clutch bearing 
    Rating:
    100%
    from S$13.99
    Min. 30 days
  17. BXH Non-Excitation Electromagnetic Actuated Brake
    MIKI PULLEY BXH Non-Excitation Electromagnetic Actuated Brake
    -Two types for braking and holding There are L type for braking and H type for holding with the same dimensions, so it is possible to select according to the application.・ Rated torque 100% No break-in is required. From the beginning of use, the torque satisfies the rated value. -Long life Uses ... Read More
    Maximum Rotation Speed (min-1[rpm])  5000  Dimension W (mm)  AWG26 
    from S$119.90
    Min. 7 days
  18. 101 Electromagnetic Clutch (Flange Mounting)
    MIKI PULLEY 101 Electromagnetic Clutch (Flange Mounting)
    Excitation-operated, dry single-plate electromagnetic clutch / brake is a product that transmits the rotation of the drive side to the driven side by frictional force, or brakes / stops the rotating body. The "constant load leaf spring" has many features such as no backlash, thin design... Read More
    Coil Voltage (V)  24(at20℃) 
    from S$439.90
    Min. 12 days
  19. Electromagnetic clutch / brake power supply BEM model
    MIKI PULLEY Electromagnetic clutch / brake power supply BEM model
    A small power supply for non-excited brakes with a rated voltage of DC45 / 90 / 180V. Corresponds to each voltage of input AC100V, AC200V, AC400V The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply by connecting and inputting any voltage specific... Read More
    Operation Environment  -15 to + 60 ° C (no condensation)  Isolation Voltage  1,500 VAC, 50 Hz for 1 minute  Insulation Resistance (MΩ)  100 (at DC500V mega)  Suitable for  Non-excitation brake 
    from S$32.99
    Min. 6 days
  20. Electromagnetic clutch / brake power supply unit BEW-W type (full wave / half wave common, large capacity)
    MIKI PULLEY Electromagnetic clutch / brake power supply unit BEW-W type (full wave / half wave common, large capacity)
    A compact, large-capacity, wide-range power supply device that can be used for all electromagnetic clutches and brakes with a rated voltage of DC45 / 90 / 180V. Wide input / output is possible. The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply ... Read More
    Mass (kg)  0.045  Insulation Resistance  100MΩ at DC500V mega  Input Voltage (V)  AC100/200/400  Isolation Voltage  AC2200V 50Hz 1 minute  Suitable for  Non-excitation brake 
    from S$89.99
    Min. 2 days
  21. Able reducer VRXF series (standard type)
    SHIMPO (NIDEC-SHIMPO) Able reducer VRXF series (standard type)
    Backlash (°)  0.25  Type  Standard type  Type of Sign  Flange mounting 
    from S$749.90
    Min. 3 days
  22. ERS-L Non-Excitation Actuated Electromagnetic Brake
    SINFONIA TECHNOLOGY ERS-L Non-Excitation Actuated Electromagnetic Brake
    Rated Voltage (DC V)  24 
    from S$439.90
    Min. 3 days
  23. Worm reducer LMH-A
    SIGMA GIKEN Worm reducer LMH-A
    Type of Sign  Leg mounting  Transmission type  Worm gear  Type  Decelerator 
    from S$269.90
    Min. 2 days
  24. Air Brake
    ASAHI SEIKO Air Brake
    from S$699.90
    Min. 4 days
  25. Type 111 excitation brake
    MIKI PULLEY Type 111 excitation brake
    -A thin design brake. -Similar to a clutch, it has excellent performance, especially responsiveness, and is effective for sudden load stops. -You can choose a model that matches the shape of the mounting part, and because it is lightweight, it can be easily incorporated into any machine.
    Coil Voltage (V)  24 
    from S$379.90
    Min. 12 days
  26. AMP type micro electromagnetic clutch pack
    Ogura Clutch AMP type micro electromagnetic clutch pack
    It is small and lightweight. High torque. The mounting direction is free and mounting is easy. There is no backlash. Copiers, packing machines, packaging machines, automatic ticket vending machines, weighing and packaging machines
    from S$289.90
    Min. 2 days
  27. Clutch / brake unit
    MIKI PULLEY Clutch / brake unit
    Clutch / brake unit (125- □ -12G / 121- □ -20G) -A unit designed to maximize the performance of the clutch and brake. -Robust structure and lightweight. -Easy to remove and has a long life. -125- □ -12G is a drip-proof type with an easy-to-use butt structure, and is suitable for various uses of g... Read More
    Coil Voltage (V)  DC24 
    from S$989.90
    Min. 13 days
  28. Controller
    SINFONIA TECHNOLOGY Controller
    from S$539.90
    Min. 3 days
  29. Air clutch
    ASAHI SEIKO Air clutch
    from S$599.90
    Min. 13 days
  30. Non-excited brake BXR model
    MIKI PULLEY Non-excited brake BXR model
    Voltage (V)  24  Heat Resistance Class  Lead Wire  UL1333 (UL style), AWG20 (size) 
    from S$199.90
    Min. 21 days
  31. Model CS excitation clutch (bearing mounting)
    MIKI PULLEY Model CS excitation clutch (bearing mounting)
    Excitation-operated, dry single-plate electromagnetic clutch / brake is a product that transmits the rotation of the drive side to the driven side by frictional force, or brakes / stops the rotating body. The "constant load leaf spring" has many features such as no backlash, thin design... Read More
    Coil Voltage (V)  24 
    from S$399.90
    Min. 13 days
  32. Torque Limiter
    SANKYO SEISAKUSHO Torque Limiter
    * This is a pilot hole (drilled hole) product.
    from S$499.90
    Min. 15 days
  33. Worm reducer LMH-B
    SIGMA GIKEN Worm reducer LMH-B
    Transmission type  Worm gear  Type of Sign  Leg mounting  Type  Decelerator 
    from S$269.90
    Min. 2 days
  34. JC Cell cab clutch (through shaft type)
    SINFONIA TECHNOLOGY JC Cell cab clutch (through shaft type)
    Rated Voltage (DC V)  24 
    from S$449.90
    Min. 3 days
  35. Able reducer VRXF series (high precision type)
    SHIMPO (NIDEC-SHIMPO) Able reducer VRXF series (high precision type)
    Type of Sign  Flange mounting 
    from S$999.00
    Min. 3 days
  36. Electromagnetic clutch / brake power supply BES model (for general high-speed control)
    MIKI PULLEY Electromagnetic clutch / brake power supply BES model (for general high-speed control)
    A compact, large-capacity overexcitation power supply that can be used for all electromagnetic clutches and brakes with a rated voltage of DC24V / 45V / 90V. It is a power supply device that improves the suction time and torque rise time of the armature by momentarily applying an overvoltage to t... Read More
    Protective Function  Input side fast blow fuse (5A)  Type of Control  PWM control 
    from S$299.90
    Min. 7 days
  37. Electro pack (clutch / brake unit)
    SINFONIA TECHNOLOGY Electro pack (clutch / brake unit)
    Rated torque: 0.1-180kgm A unit that makes it particularly easy to install an electromagnetic clutch. If you connect the drive shafts with a coupling, it is enough to connect the lead wires.
    from S$1,499.00
    Min. 3 days
  38. Electromagnetic Clutch / Brake Power Supply BEM-T Type
    MIKI PULLEY Electromagnetic Clutch / Brake Power Supply BEM-T Type
    -A small power supply for non-excited brakes with a rated voltage of DC45V / 90V / 180V. -The DC voltage required for the operation of the non-excited brake can be obtained simply by connecting and inputting. -A compact and thin power supply that can be installed anywhere. In addition, the mounti... Read More
    Rating:
    60%
    from S$29.99
    Min. 6 days
  39. ERS non-excited electromagnetic brake
    SINFONIA TECHNOLOGY ERS non-excited electromagnetic brake
    Rated Voltage (DC V)  24 
    from S$499.90
    Min. 3 days
  40. POC powder clutch (with shaft)
    SINFONIA TECHNOLOGY POC powder clutch (with shaft)
    Maximum Rotation Speed (min-1[rpm])  1800  Rated Voltage (DC V)  24 
    from S$999.00
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 1444

Set Ascending Direction