Clutches
A clutch is a part used in bearings and transmission equipment. Bearings are indispensable for vehicles such as automobiles and trains, and familiar machines such as washing machines and personal computers. Clutches play a role in controlling the transmission and interruption of rotation between two shafts in bearings. There are shapes such as a thin, long-life excitation-actuated type, and a butt shaft type that comes with an autogap device and does not require adjustment, and the characteristics vary depending on the product. It is used in various work sites such as motor testing machines and coil winding machines.
Other Related Pages
- NTN One-Way Clutch HF TypeSince the force of the spring holding the roller is adjusted accurately, there is little roller movement during idling, and the idling torque is stable. The HF type is a compact shell-type one-way clutch with a small cross-sectional height, made of steel plate with a thin outer ring and manufactu... Read MoreJIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape One-way clutch bearing Load Direction Radial Number of Track Trains Single row
- INA Shell Type One-Way ClutchIt is thin and can transmit a large torque. There is little backlash. It is a DIN standard product (German industrial standard). Index, intermittent exercise, overrunning clutch, etc.JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape One-way clutch bearing Shield Shape Open type Load Direction Radial Number of Track Trains Single row Spring Type Steel spring
- NSK (Nippon Seiko) Shell-Type Roller Clutch FC ・ FCLThe shell type roller clutch is a very compact one-way clutch with a unique shell type outer ring structure. It is lightweight and has a large torque capacity for its small cross-sectional height. The operation is accurate and the friction torque during overrunning is small. Easy to install.Race Ring Shape One-way clutch bearing Load Direction Radial
- INA Shell type one-way clutch (bearing integrated type)JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape One-way clutch bearing Shield Shape Open type Load Direction Radial Number of Track Trains Single row Spring Type Steel spring
- NSK (Nippon Seiko) Shell roller clutch FCB / FCBNThe shell type roller clutch is a very compact one-way clutch with a unique shell type outer ring structure. It is lightweight and has a large torque capacity for its small cross-sectional height. The operation is accurate and the friction torque during overrunning is small. Easy to install.Race Ring Shape One-way clutch bearing Load Direction Radial
- INA One Way ClutchIt is thin and can transmit a large torque. There is little backlash. It is a DIN standard product (German industrial standard). A groove is provided on the raceway surface of the press-molded thin outer ring to hold the roller. Index, intermittent exercise, overrunning clutch, etc. For steel / c... Read MoreJIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape One-way clutch bearing Shield Shape Open type Load Direction Radial Spring Type Resin spring Number of Track Trains Single row
- TSUBAKI (Tsubakimoto Chain) Cam clutch 200 seriesA type without an inner ring that attaches directly to the shaft. It can be compactly installed inside sprockets, gears, etc.Motor Type clutch
- TSUBAKI (Tsubakimoto Chain) Cam Clutch MZ SeriesThis type can be used for the widest range of purposes. Heat generation during idling is minimized. Easy and reliable to install. Installation of sprockets, etc. is performed with the inner circumference of the outer ring as an inro. No maintenance related to lubrication is required.Chamfering (mm) (K)1.3 Motor Type clutch
- NSK (Nippon Seiko) One Way ClutchRace Ring Shape One-way clutch bearing
- MIKI PULLEY 101 Electromagnetic Clutch (Flange Mounting)Excitation-operated, dry single-plate electromagnetic clutch / brake is a product that transmits the rotation of the drive side to the driven side by frictional force, or brakes / stops the rotating body. The "constant load leaf spring" has many features such as no backlash, thin design... Read MoreCoil Voltage (V) 24(at20℃)from S$439.90Min. 12 days
- Ogura Clutch AMP type micro electromagnetic clutch packIt is small and lightweight. High torque. The mounting direction is free and mounting is easy. There is no backlash. Copiers, packing machines, packaging machines, automatic ticket vending machines, weighing and packaging machinesfrom S$289.90Min. 2 days
- MIKI PULLEY Model CS excitation clutch (bearing mounting)Excitation-operated, dry single-plate electromagnetic clutch / brake is a product that transmits the rotation of the drive side to the driven side by frictional force, or brakes / stops the rotating body. The "constant load leaf spring" has many features such as no backlash, thin design... Read MoreCoil Voltage (V) 24from S$399.90Min. 13 days
- SANKYO SEISAKUSHO Torque Limiter* This is a pilot hole (drilled hole) product.from S$499.90Min. 15 days
- NTN One-way clutch HFL typeThe HFL type one-way clutch has an outer ring made of a thin steel plate by precision drawing, and integrates the clutch function and a needle-shaped roller with a cage that can load radial loads on both ends, and loads the clutch function and radial load. It is a model that can be used.JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape One-way clutch bearing Load Direction Radial Number of Track Trains Single row
- INA One way clutchBearings are attached to both ends, making it an integrated bearing. It is a DIN standard product (German industrial standard). For indexes, intermittent movements, overrunning clutches, and other places where radial loads act.JIS Grade 0 Outer Ring Type Flat Rolling Element Material High carbon chromium bearing steel Material (Main Unit) High carbon chromium bearing steel Race Ring Shape One-way clutch bearing Shield Shape Open type Load Direction Radial Spring Type Resin spring Number of Track Trains Single rowfrom S$19.99Min. 5 days
- MIKI PULLEY Type 102 micro excitation clutch (bearing mounting)The Miki Pulley excitation type clutch belongs to the dry type, single plate, and coil stationary type among friction type electromagnetic clutches. Ideal for small precision equipment such as office equipment, communication equipment, and automobile equipment that are resistant to fluctuations i... Read MoreRotor keyway standard - Dimension R (mm) 1.6 Dimension Y1 (mm) 3.1 Maximum Rotation Speed (m/min) 500 Dimension Y2 (mm) 8 Applicable power supply BES・BEH Coil Voltage (V) DC24(at20℃)from S$199.90Min. 13 days
- MIKI PULLEY Torque tender 2-axis butt type TT-1X-01-12Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMounting error eccentricity (mm) 0.2 Inertia Moment (kgm2) 0.21×10-3 Mass (kg) 0.3 Mounting error declination (°) 0.5 Dimension A (Φmm) 12 Dimension E (mm) 15 Maximum speed (min -1 ) 1800 Size 1X Screw Size M1 2-M4 Screw Size M2 2-M4 Shape 2-axis butting Dimension B (mm) 20 Dimension I (mm) 22 Dimension H (mm) 25 Dimension J (mm) 3 Dimension C (mm) 30 Dimension F (mm) 30 Dimension D (mm) 42 Dimension G (mm) 5 Dimension L (mm) 50 Dimension N (mm) 6 Type No signal pinfrom S$329.90Min. 3 days
- MIKI PULLEY Type 102 micro excitation clutch (flange mounting)The Miki Pulley excitation type clutch belongs to the dry type, single plate, and coil stationary type among friction type electromagnetic clutches. Ideal for small precision equipment such as office equipment, communication equipment, and automobile equipment that are resistant to fluctuations i... Read MoreApplicable power supply BES・BEH Coil Voltage (V) DC24(at20℃)from S$199.90Min. 12 days
- MIKI PULLEY Torque tender 2-axis butt type TT-2-01-12Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Mass (kg) 0.7 Inertia Moment (kgm2) 0.70×10-3 Dimension G (mm) 11 Dimension A (Φmm) 12 Maximum speed (min -1 ) 1800 Size 2 Screw Size M2 2-M5 Screw Size M1 2-M5 Shape 2-axis butting Dimension E (mm) 20 Dimension B (mm) 25 Dimension I (mm) 32 Dimension H (mm) 35 Dimension F (mm) 35 Dimension C (mm) 41 Dimension J (mm) 5 Dimension D (mm) 55 Dimension L (mm) 66 Dimension N (mm) 7 Type No signal pinfrom S$439.90Min. 3 days
- MIKI PULLEY Torque tender 2-axis butt type TT-2-01-15Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Mass (kg) 0.7 Inertia Moment (kgm2) 0.70×10-3 Dimension G (mm) 11 Dimension A (Φmm) 15 Maximum speed (min -1 ) 1800 Size 2 Screw Size M1 2-M5 Screw Size M2 2-M5 Shape 2-axis butting Dimension E (mm) 20 Dimension B (mm) 25 Dimension I (mm) 32 Dimension H (mm) 35 Dimension F (mm) 35 Dimension C (mm) 41 Dimension J (mm) 5 Dimension D (mm) 55 Dimension L (mm) 66 Dimension N (mm) 7 Type No signal pinfrom S$439.90Min. 3 days
- MIKI PULLEY Torque tender winding type TT-3-03Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMass (kg) 1.7 Maximum speed (min -1 ) 1800 Thread Diameter M 2-M6 Dimension K1 (mm) 25.5 Dimension S (mm) 28 Size 3 Inertia Moment (kgm2) 3.98×10-3 Dimension P (mm) 30 Dimension E (mm) 35 Dimension T (mm) 4 Dimension N (mm) 45 Dimension B (mm) 52 Dimension F (mm) 55 Dimension H (mm) 60 Dimension U (mm) 7 Dimension D (mm) 75 Dimension L (mm) 90 Type No signal pin Shape Windingfrom S$749.90Min. 17 days
- MIKI PULLEY Torque tender 2-axis butt type (with signal pin) TT-2X-01-19Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. An optional signal pin allows overload detection. Since it is not a... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Mass (kg) 1 Inertia Moment (kgm2) 1.56×10-3 Dimension G (mm) 11 Maximum speed (min -1 ) 1800 Dimension A (Φmm) 19 Screw Size M1 2-M5 Screw Size M2 2-M5 Shape 2-axis butting Dimension Y (mm) 2.5 Dimension E (mm) 25 Size 2X Dimension B (mm) 31 Dimension M (mm) 36 Dimension I (mm) 38 Dimension H (mm) 40 Dimension F (mm) 40 Dimension C (mm) 45 Dimension J (mm) 5 Dimension R (mm) 5 Dimension D (mm) 65 Dimension L (mm) 76 Dimension N (mm) 8 Type With signal pinfrom S$539.90Min. 3 days
- MIKI PULLEY Torque tender 2-axis butt type (with signal pin) TT-3-01-28Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. An optional signal pin allows overload detection. Since it is not a... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Mass (kg) 1.5 Dimension N (mm) 10 Dimension G (mm) 11 Maximum speed (min -1 ) 1800 Screw Size M2 2-M6 Screw Size M1 2-M6 Shape 2-axis butting Dimension Y (mm) 2.5 Dimension A (Φmm) 28 Size 3 Inertia Moment (kgm2) 3.33×10-3 Dimension E (mm) 30 Dimension B (mm) 38 Dimension M (mm) 43 Dimension I (mm) 45 Dimension H (mm) 45 Dimension J (mm) 5 Dimension R (mm) 5 Dimension F (mm) 50 Dimension C (mm) 53 Dimension D (mm) 75 Dimension L (mm) 91 Type With signal pinfrom S$669.90Min. 3 days
- MIKI PULLEY Torque tender 2-axis butt type TT-2X-01-22Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Mass (kg) 1 Inertia Moment (kgm2) 1.56×10-3 Dimension G (mm) 11 Maximum speed (min -1 ) 1800 Screw Size M2 2-M5 Screw Size M1 2-M5 Shape 2-axis butting Dimension A (Φmm) 22 Dimension E (mm) 25 Size 2X Dimension B (mm) 31 Dimension I (mm) 38 Dimension H (mm) 40 Dimension F (mm) 40 Dimension C (mm) 45 Dimension J (mm) 5 Dimension D (mm) 65 Dimension L (mm) 76 Dimension N (mm) 8 Type No signal pinfrom S$499.90Min. 3 days
- MIKI PULLEY Torque tender 2-axis butt type TT-3X-01-22Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Dimension N (mm) 10 Dimension G (mm) 11 Dimension L (mm) 121 Maximum speed (min -1 ) 1800 Screw Size M2 2-M6 Screw Size M1 2-M6 Shape 2-axis butting Mass (kg) 2.7 Dimension A (Φmm) 22 Dimension E (mm) 30 Dimension B (mm) 36 Size 3X Inertia Moment (kgm2) 4.40×10-3 Dimension H (mm) 45 Dimension I (mm) 45 Dimension J (mm) 6 Dimension D (mm) 75 Dimension F (mm) 80 Dimension C (mm) 85 Type No signal pinfrom S$769.90Min. 17 days
- MIKI PULLEY Torque tender winding type (with signal pin) TT-2-03Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. An optional signal pin allows overload detection. Since it is not a... Read MoreMass (kg) 0.8 Inertia Moment (kgm2) 0.83×10-3 Dimension K1 (mm) 16.5 Dimension S (mm) 18 Maximum speed (min -1 ) 1800 Size 2 Thread Diameter M 2-M5 Dimension Y (mm) 2.5 Dimension P (mm) 20 Dimension E (mm) 25 Dimension T (mm) 3 Dimension N (mm) 30 Dimension B (mm) 38 Dimension H (mm) 40 Dimension F (mm) 40 Dimension U (mm) 5 Dimension R (mm) 5 Dimension D (mm) 55 Dimension M (mm) 56 Dimension L (mm) 65 Shape Winding Type With signal pinfrom S$539.90Min. 3 days
- MIKI PULLEY Torque tender 2-axis butt type (with signal pin) TT-2X-01-20Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. An optional signal pin allows overload detection. Since it is not a... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Mass (kg) 1 Inertia Moment (kgm2) 1.56×10-3 Dimension G (mm) 11 Maximum speed (min -1 ) 1800 Screw Size M2 2-M5 Screw Size M1 2-M5 Shape 2-axis butting Dimension Y (mm) 2.5 Dimension A (Φmm) 20 Dimension E (mm) 25 Size 2X Dimension B (mm) 31 Dimension M (mm) 36 Dimension I (mm) 38 Dimension F (mm) 40 Dimension H (mm) 40 Dimension C (mm) 45 Dimension J (mm) 5 Dimension R (mm) 5 Dimension D (mm) 65 Dimension L (mm) 76 Dimension N (mm) 8 Type With signal pinfrom S$539.90Min. 3 days
- MIKI PULLEY Torque tender 2-axis butt type TT-2-01-19Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Mass (kg) 0.7 Inertia Moment (kgm2) 0.70×10-3 Dimension G (mm) 11 Maximum speed (min -1 ) 1800 Dimension A (Φmm) 19 Size 2 Screw Size M2 2-M5 Screw Size M1 2-M5 Shape 2-axis butting Dimension E (mm) 20 Dimension B (mm) 25 Dimension I (mm) 32 Dimension F (mm) 35 Dimension H (mm) 35 Dimension C (mm) 41 Dimension J (mm) 5 Dimension D (mm) 55 Dimension L (mm) 66 Dimension N (mm) 7 Type No signal pinfrom S$439.90Min. 3 days
- MIKI PULLEY Torque tender 2-axis butt type TT-4X-01-19HReliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Dimension N (mm) 12 Dimension D (mm) 120 Dimension L (mm) 141 Dimension G (mm) 16 Dimension A (Φmm) 19 Screw Size M1 2-M10 Screw Size M2 2-M10 Shape 2-axis butting Dimension E (mm) 35 Dimension B (mm) 46 Size 4X Maximum speed (min -1 ) 500 Mass (kg) 6.3 Dimension J (mm) 8 Inertia Moment (kgm2) 8.25×10-3 Dimension H (mm) 80 Dimension I (mm) 80 Dimension F (mm) 90 Dimension C (mm) 95 Type No signal pinfrom S$1,499.00Min. 22 days
- MIKI PULLEY Torque tender 2-axis butt type (with signal pin) TT-3X-01-28Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. An optional signal pin allows overload detection. Since it is not a... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Dimension N (mm) 10 Dimension G (mm) 11 Dimension L (mm) 121 Maximum speed (min -1 ) 1800 Screw Size M1 2-M6 Screw Size M2 2-M6 Shape 2-axis butting Dimension Y (mm) 2.5 Mass (kg) 2.7 Dimension A (Φmm) 28 Dimension E (mm) 30 Dimension B (mm) 36 Size 3X Inertia Moment (kgm2) 4.40×10-3 Dimension M (mm) 42 Dimension H (mm) 45 Dimension I (mm) 45 Dimension R (mm) 5 Dimension J (mm) 6 Dimension D (mm) 75 Dimension F (mm) 80 Dimension C (mm) 85 Type With signal pinfrom S$789.90Min. 22 days
- MIKI PULLEY Torque tender winding type TT-3X-03Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreDimension L (mm) 125 Maximum speed (min -1 ) 1800 Thread Diameter M 2-M6 Dimension K1 (mm) 25.5 Dimension S (mm) 28 Mass (kg) 3 Dimension P (mm) 30 Dimension E (mm) 35 Size 3X Dimension T (mm) 4 Dimension N (mm) 45 Inertia Moment (kgm2) 5.29×10-3 Dimension H (mm) 60 Dimension U (mm) 7 Dimension B (mm) 75 Dimension D (mm) 75 Dimension F (mm) 90 Type No signal pin Shape Windingfrom S$979.90Min. 17 days
- MIKI PULLEY Torque tender 2-axis butt type TT-3-01-20Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Mass (kg) 1.5 Dimension N (mm) 10 Dimension G (mm) 11 Maximum speed (min -1 ) 1800 Screw Size M1 2-M6 Screw Size M2 2-M6 Shape 2-axis butting Dimension A (Φmm) 20 Size 3 Inertia Moment (kgm2) 3.33×10-3 Dimension E (mm) 30 Dimension B (mm) 38 Dimension H (mm) 45 Dimension I (mm) 45 Dimension J (mm) 5 Dimension F (mm) 50 Dimension C (mm) 53 Dimension D (mm) 75 Dimension L (mm) 91 Type No signal pinfrom S$649.90Min. 17 days
- MIKI PULLEY Torque tender 2-axis butt type (with signal pin) TT-2-01-14Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. An optional signal pin allows overload detection. Since it is not a... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Mass (kg) 0.7 Inertia Moment (kgm2) 0.70×10-3 Dimension G (mm) 11 Dimension A (Φmm) 14 Maximum speed (min -1 ) 1800 Size 2 Screw Size M2 2-M5 Screw Size M1 2-M5 Shape 2-axis butting Dimension Y (mm) 2.5 Dimension E (mm) 20 Dimension B (mm) 25 Dimension M (mm) 29 Dimension I (mm) 32 Dimension F (mm) 35 Dimension H (mm) 35 Dimension C (mm) 41 Dimension R (mm) 5 Dimension J (mm) 5 Dimension D (mm) 55 Dimension L (mm) 66 Dimension N (mm) 7 Type With signal pinfrom S$449.90Min. 3 days
- MIKI PULLEY Torque tender 2-axis butt type (with signal pin) TT-3X-01-22Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. An optional signal pin allows overload detection. Since it is not a... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Dimension N (mm) 10 Dimension G (mm) 11 Dimension L (mm) 121 Maximum speed (min -1 ) 1800 Screw Size M2 2-M6 Screw Size M1 2-M6 Shape 2-axis butting Dimension Y (mm) 2.5 Mass (kg) 2.7 Dimension A (Φmm) 22 Dimension E (mm) 30 Dimension B (mm) 36 Size 3X Inertia Moment (kgm2) 4.40×10-3 Dimension M (mm) 42 Dimension I (mm) 45 Dimension H (mm) 45 Dimension R (mm) 5 Dimension J (mm) 6 Dimension D (mm) 75 Dimension F (mm) 80 Dimension C (mm) 85 Type With signal pinfrom S$789.90Min. 22 days
- MIKI PULLEY Torque tender 2-axis butt type (with signal pin) TT-3X-01-18Reliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. An optional signal pin allows overload detection. Since it is not a... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Dimension N (mm) 10 Dimension G (mm) 11 Dimension L (mm) 121 Dimension A (Φmm) 18 Maximum speed (min -1 ) 1800 Screw Size M1 2-M6 Screw Size M2 2-M6 Shape 2-axis butting Dimension Y (mm) 2.5 Mass (kg) 2.7 Dimension E (mm) 30 Dimension B (mm) 36 Size 3X Inertia Moment (kgm2) 4.40×10-3 Dimension M (mm) 42 Dimension H (mm) 45 Dimension I (mm) 45 Dimension R (mm) 5 Dimension J (mm) 6 Dimension D (mm) 75 Dimension F (mm) 80 Dimension C (mm) 85 Type With signal pinfrom S$789.90Min. 22 days
- MIKI PULLEY Torque tender 2-axis butt type TT-4X-01-48NReliably detect overload. Proper operation protects the machine from overload. Since it is a single position type, when the overload is removed, it meshes again at the original indexing position, so synchronous operation is easy. Since it is not a friction type but a meshing type, it can be used ... Read MoreMounting error eccentricity (mm) 0.2 Mounting error declination (°) 0.5 Dimension N (mm) 12 Dimension D (mm) 120 Dimension L (mm) 141 Dimension G (mm) 16 Screw Size M2 2-M10 Screw Size M1 2-M10 Shape 2-axis butting Dimension E (mm) 35 Dimension B (mm) 46 Dimension A (Φmm) 48 Size 4X Maximum speed (min -1 ) 500 Mass (kg) 6.3 Dimension J (mm) 8 Inertia Moment (kgm2) 8.25×10-3 Dimension H (mm) 80 Dimension I (mm) 80 Dimension F (mm) 90 Dimension C (mm) 95 Type No signal pinfrom S$1,499.00Min. 22 days