Brakes
A brake is a device that stops a power unit instantaneously. The motor can be stopped instantly in the same way as a car clutch. In addition to stopping during normal times, it is particularly useful when the equipment is in an abnormal state. Parts that are consumed by a sudden stop motion are made of a highly wear-resistant material called a friction material, and are characterized by being able to withstand long-term use and heavy use stably. There are also many types that reduce annoying frictional noise and shock during sudden braking, so the price will vary depending on the type.
- ASA ELECTRONICS INDUSTRY Non-Excitation Actuated Micro Electromagnetic BrakeBirth of further macro size Φ28mm Height 15.6mm Weight 40g. There are two types of outer diameter sizes, Φ28 and Φ33. Abrasion-resistant and friction-resistant plate that does not require long-life adjustment, is easy to install, and has a large brake torque. Servo system positioning movement pre... Read MoreInsulation Resistance 10MΩ or more at DC500V Mega Insulation Class Class F Rated Voltage (V) DC24 Release time (ms) less than 10from S$48.99Min. 2 days
- MIKI PULLEY Non-excited brake BXR LE modelarmature release time tar (s) 0.02 Dimension a (mm) 0.1 Maximum speed (min -1 ) 6000 Heat Resistance Class F Lead Wire UL3398 (UL style), AWG26 (size)from S$139.90Min. 15 days
- MIKI PULLEY BXH Non-Excitation Electromagnetic Actuated Brake-Two types for braking and holding There are L type for braking and H type for holding with the same dimensions, so it is possible to select according to the application.・ Rated torque 100% No break-in is required. From the beginning of use, the torque satisfies the rated value. -Long life Uses ... Read MoreMaximum Rotation Speed (min-1[rpm]) 5000 Dimension W (mm) AWG26from S$119.90Min. 7 days
- MIKI PULLEY Type 111 excitation brake-A thin design brake. -Similar to a clutch, it has excellent performance, especially responsiveness, and is effective for sudden load stops. -You can choose a model that matches the shape of the mounting part, and because it is lightweight, it can be easily incorporated into any machine.Coil Voltage (V) 24from S$379.90Min. 12 days
- MIKI PULLEY Non-excited brake BXR modelVoltage (V) 24 Heat Resistance Class F Lead Wire UL1333 (UL style), AWG20 (size)from S$199.90Min. 21 days
- ASA ELECTRONICS INDUSTRY Non-excitation actuated micro electromagnetic brakePower Consumption (W) 1 or less (representative value) Insulation Resistance (MΩ) 10 or more (at DC500V megger) Isolation voltage (V/min) (AC50/60Hz) 1000 Mass (g) 33 Suction time (ms) 40 or less Maximum Power (W) 6.7 (instantaneous/typical value) Brake static friction torque (N.m) 7 Insulation Class Class F Rated Voltage (V) DC24±10% Lead Wire FEP AWG30 Release time (ms) less than 10from S$68.99Min. 5 days
- MIKI PULLEY Non-excitation brake motor BMM modelHeat Resistance Class B Voltage (V) DC180 Dimension V (mm) M6 × 1 depth 20from S$1,999.00Min. 7 days
- MIKI PULLEY BXL Non-Electromagnetic Spring-Actuated Brake-Brake only Compact brake for braking. -High reliability The magnetic circuit is designed by the finite element method, so it is highly reliable. -Long life Uses a friction material with high wear resistance and can withstand long-term use. -Low noise rotor spring reduces high-frequency friction ... Read MoreLever Type Without release leverfrom S$199.90Min. 28 days
- MIKI PULLEY Brake motor BMM modelHeat Resistance Class B Voltage (V) DC180from S$999.00Min. 5 days
- SINFONIA TECHNOLOGY Warner brake PB type (integrated friction plate)Warner brake rated torque: 0.1-100kgm Integrated coil and friction plate. A versatile low-cost type that is easy to install.Type Friction plate integratedfrom S$439.90Min. 3 days
- MIKI PULLEY Non-excitation brake motor BMS modelHeat Resistance Class B Voltage (V) DC90 Dimension V (mm) M6 × 1 depth 20from S$1,999.00Min. 15 days
- MIKI PULLEY BXH Non-Excitation Electromagnetic Actuated Brake-Holding-only Compact holding-emergency braking brake.・ High torque Double torque with the same dimensions as the BXL model.・ Rated torque 100% No break-in is required. From the beginning of use, the torque satisfies the rated value. -High reliability The magnetic circuit is designed by the fin... Read MoreLever Type Without release leverfrom S$229.90Min. 28 days
- MIKI PULLEY Type 112 micro excitation brakeMiki Pulley excitation actuated brakes belong to the dry type, single plate, and coil stationary type among friction type electromagnetic brakes. A high-performance and compact microbrake with the same basic design as the microclutch. It has excellent braking ability, is ideal for high-precision ... Read MoreMaximum Rotation Speed (m/min) 10000 Applicable power supply BES・BEH Coil Voltage (V) DC24(at20℃)from S$149.90Min. 13 days
- MIKI PULLEY Brake motor BMS modelHeat Resistance Class B Voltage (V) DC90from S$999.00Min. 15 days
- SINFONIA TECHNOLOGY Cell cab brakeDimension g (mm) 0.5 Dimension b (mm) 10 Static Friction Torque (Nm) 100 Dimension C (Φmm) 175.7 Dimension A (Φmm) 186 Rated Voltage (DC V) 24 Dimension N (mm) 3.5 Dimension d (Φmm) 30 Power Consumption at 75 ℃ (W) 31 Dimension M (mm) 31 Dimension t (mm) 33.3(+0.2 0) Dimension P (mm) 33.5 Dimension Q (mm) 34.5 Mass (kg) 5.7 Dimension D3 (Φmm) 58 Dimension L (mm) 68 Dimension K (mm) 7 dimensions KJ (mm) M8from S$979.90Min. 3 days
- ASAHI SEIKO Disc (with inner diameter processing)Disc Diameter (Φmm) 150 Dimension F (mm) 3 Dimension G (mm) 6from S$239.90Min. 8 days
- Ogura Clutch RNB type dry non-excitation brakeIt is a type for holding and emergency stop. The device can be miniaturized due to its thin, compact and high torque design. Various robots, electric discharge machines, machine tools, medical machines, weightless transfer devices.from S$389.90Min. 4 days
- Ogura Clutch SNB type dry non-excitation operation brakeThe optimum model can be selected for both braking and holding. The thin and compact design makes it possible to make servo motors and various machines and devices compact. Motors, golf carts, electric tricycles, multi-storey car parks, pest control machines.from S$389.90Min. 4 days
- Ogura Clutch OPB type micro powder brakeIt is proportional to current and torque, and has excellent torque control characteristics. Generates stable slip torque. Electric discharge machine, motor tester, packing machine, stranded wire machine.Mass (kg) 1 Rated torque (Nm) 2 Trusco Part No. 462-0186 Capacity (W) 9 Voltage (V) DC24from S$449.90Min. 4 days
- MIKI PULLEY Non-excitation actuated brake 457 modelVoltage (V) 24 Maximum speed (min -1 ) 3000 Heat Resistance Class Ffrom S$379.90Min. 10 days
- MIKI PULLEY Non-excitation actuated brake BXW modelVoltage (V) 24 Maximum speed (min -1 ) 5000 Heat Resistance Class Ffrom S$119.90Min. 15 days
- MIKI PULLEY Micro Excitation Brake 112 Model (Small Brake)armature attracting time ta (s) 0.004 torque decaying time td (s) 0.01 torque build-up time tp (s) 0.01 Mass (kg) 0.057 Dimension a (mm) 0.1 Current (A) 0.25 Dimension J2 (mm) 1.3 Dimension K (mm) 1.5 Maximum speed (min -1 ) 10000 Dimension C4 (mm) 11 Dimension C3 (mm) 11.4 Dimension H (mm) 13.7 allowed clutch power Eeal (J) 1500 Size 2 Dimension J1 (mm) 2.6 Dimension A1 (mm) 28 Dimension C2 (mm) 33.5 Dimension C1 (mm) 39 Dimension P (mm) 5 shaft hole dimension dH7 (mm) 5 Capacity (W) 6 Dimension U (mm) 7 Resistance (Ω) 96 inertia moment (J(kg・m2)) Armature: 1.00 × 10 -6 Heat Resistance Class B Voltage (V) DC24 Static Friction Torque (Nm) Ts:0.4 Lead Wire UL3398 (UL style), AWG26 (size)from S$169.90Min. 10 days
- ASAHI SEIKO Linear brake + manual clamperZero backlash structure Clamp state Visualization Easy operation Space savingHolding power (N) Rating: 400from S$229.90Min. 8 days
- ASAHI SEIKO Manual caliper brake (lock nut included)Heat-resistant friction plate Can also be used as a brake for linear motion The friction plate is easy to replace due to the use of non-asbestos. Can be fixed with mounting bolts, washers (BMK3000), and positioning pins. Locknut includedSpecification (Manual) Dynamic braking force: 2400N Tightening Torque (Nm) 5 Included Accessories Lock nutfrom S$449.90Min. 8 days
- MIKI PULLEY BSZ type excitation brake (one-touch mounting type)Miki Pulley excitation actuated brakes belong to the dry type, single plate, and coil stationary type among friction type electromagnetic brakes. A brake suitable for general industrial machinery in general. One-touch mounting that reduces the hassle of assembly such as gap adjustment due to the ... Read MoreApplicable Temperature Range -10~+40℃ Maximum speed (min -1 ) 1800 Heat Resistance Class B Applicable power supply BES・BEH Coil Voltage (V) DC24(at20℃) Backlash zerofrom S$479.90Min. 34 days
- MIKI PULLEY 458 High-function non-excitation brakeBoth braking and holding It is a brake with a long life and high torque, which is ideal for both braking and holding. Quiet braking sound By adopting a unique special armature, the high-frequency friction noise that is unpleasant to the ear during braking is reduced. Torque adjustable The braking... Read MoreApplicable Temperature Range -10~+40℃ Dimension a (mm) 0.2 Angle α (°) 120 Dimension U (mm) 13 Dimension S (mm) 23 Dimension n (mm) 3 Dimension V (mm) 8 Applicable power supply BEW・BEW-S・BEW-W・BEW-FH・BEM・BEM-T Heat Resistance Class F Backlash Tinyfrom S$299.90Min. 9 days
- ASAHI SEIKO Pneumatic caliper brakeThe holding force and braking force can be adjusted by changing the air pressure.Disc Diameter (Φmm) 150/250 Maximum Operation Frequency (times/min) 60from S$289.90Min. 5 days
- ASAHI SEIKO Pneumatic caliper brake (spring braking type)Normal closed type. (Released with compressed air) You can choose the release pressure. (0.4MPa / 0.6MPa) The force of the spring generates a holding force of 500N (0.4MPa) to 1120N (0.6MPa). By adjusting the piston receiver when the friction plate wears, the force of the braking spring can be fu... Read MoreDisc Diameter (Φmm) 150/250from S$569.90Min. 8 days
- MIKI PULLEY Non-excited brake 458 modelAngle α (°) 120 Dimension n (mm) 3 Maximum speed (min -1 ) 3000 Heat Resistance Class Ffrom S$299.90Min. 8 days
- ASAHI SEIKO Manual caliper brakeHeat-resistant friction plate Can also be used as a brake for linear motion The friction plate can be easily replaced by using non-asbestos. Can be fixed with mounting bolts, washers (BMK3000), and positioning pins.Specification (Manual) Dynamic braking force: 2400N Tightening Torque (Nm) 5from S$439.90Min. 14 days
- Panasonic Brake Unit Contacting Type SD TypeThe brake unit is an electric braking device that instantly stops the motor. Since it is an electric brake, it has a long life and can be inching. Small 8P plug-in method. Can be used in combination with a commercially available SSR (contactless relay). When used in combination with SSR, "op... Read MoreOperation Ambient Temperature (℃) -10~50 Storage Temperature (℃) -10~60 Operating Current (50/60Hz) (A) 3 Applicable Motor Capacity (W) 3~90 Power Prequency (Hz) 50/60Discontinued
- Panasonic Brake unit □ 48mm contactless type for leversiblemaintenance-free. Wiring work like a relay control panel is unnecessary. Maintenance-free is achieved depending on whether it is non-contact. Wide motor capacity can be selected. It can handle from 1W to 90W, and even a motor with a 40W abnormality can be selected with the brake torque switch. No... Read MoreOperation Ambient Temperature (℃) -10~40 Storage Temperature (℃) -20~40 Power Prequency (Hz) 50/60 Operating Humidity Range 85% RH or less (no condensation) Input Voltage (V) Control / DC12 ~ 24 (± 10%) Suitable for Reversible motor Working Voltage Range ± 10% (relative to the rated voltage)Discontinued
- Panasonic Brake unit □ 48mm contactless type for inductionmaintenance-free. Wiring work like a relay control panel is unnecessary. Maintenance-free has been achieved by making it non-contact. Wide motor capacity can be selected. It can handle from 1W to 90W, and even motors of 40W or more can be selected with the brake torque switch. No brake resistance... Read MoreOperation Ambient Temperature (℃) -10~40 Storage Temperature (℃) -20~40 Power Prequency (Hz) 50/60 Operating Humidity Range 85% RH or less (no condensation) Input Voltage (V) Control / DC12 ~ 24 (± 10%) Specification Electric brake Suitable for induction motor Working Voltage Range ± 10% (relative to the rated voltage)Discontinued
- Panasonic Brake unit Contact type EX typeThe brake unit is an electric braking device that instantly stops the motor. Since it is an electric brake, it has a long life and can be inching. Can be controlled by electrical signals. You can control "driving", "stopping operation", and "stopping emotions" by ele... Read MoreOperation Ambient Temperature (℃) -10~50 Storage Temperature (℃) -10~60 Operating Current (50/60Hz) (A) 3 Applicable Motor Capacity (W) 3~90 Power Prequency (Hz) 50/60 Included Accessories SocketDiscontinued