All Category

Brake & Clutch Units

View : Grid List
Filter

Items 1 - 40 of 66

Set Ascending Direction
  1. Micro electromagnetic clutch / brake AM series
    Ogura Clutch Micro electromagnetic clutch / brake AM series
    Compact, lightweight and high torque. The mounting direction is free and mounting is easy. There is no backlash. Copiers, packing machines, packaging machines, automatic ticket vending machines, weighing and packaging machines.
    from S$119.90
    Min. 4 days
  2. Electromagnetic Clutch / Brake Power Supply Unit BEW Model (For General Control)
    MIKI PULLEY Electromagnetic Clutch / Brake Power Supply Unit BEW Model (For General Control)
    This is a basic model of a power supply for electromagnetic clutch / brake control with a rated voltage of DC45 / 90 / 180V. Corresponds to each voltage of input AC100V, AC200V, AC400V The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply by connec... Read More
    Rating:
    100%
    from S$49.99
    Min. 2 days
  3. Electromagnetic Clutch / Brake Power Supply BEW-S Type (Compact and Lightweight)
    MIKI PULLEY Electromagnetic Clutch / Brake Power Supply BEW-S Type (Compact and Lightweight)
    A small power supply for non-excited brakes with a rated voltage of DC45 / 90 / 180V. Corresponds to each voltage of input AC100V, AC200V, AC400V The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply by connecting and inputting any voltage specific... Read More
    Operation Environment  -20~+60℃  Mass (kg)  0.021  Insulation Resistance  100MΩ at DC500V mega  Rectification method  Half-wave rectification  Suitable for  Non-excitation brake 
    from S$32.99
    Min. 2 days
  4. Electromagnetic clutch / brake power supply BEM model
    MIKI PULLEY Electromagnetic clutch / brake power supply BEM model
    A small power supply for non-excited brakes with a rated voltage of DC45 / 90 / 180V. Corresponds to each voltage of input AC100V, AC200V, AC400V The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply by connecting and inputting any voltage specific... Read More
    Operation Environment  -15 to + 60 ° C (no condensation)  Isolation Voltage  1,500 VAC, 50 Hz for 1 minute  Insulation Resistance (MΩ)  100 (at DC500V mega)  Suitable for  Non-excitation brake 
    from S$32.99
    Min. 6 days
  5. Electromagnetic clutch / brake power supply unit BEW-W type (full wave / half wave common, large capacity)
    MIKI PULLEY Electromagnetic clutch / brake power supply unit BEW-W type (full wave / half wave common, large capacity)
    A compact, large-capacity, wide-range power supply device that can be used for all electromagnetic clutches and brakes with a rated voltage of DC45 / 90 / 180V. Wide input / output is possible. The DC voltage required for the operation of the electromagnetic clutch / brake can be obtained simply ... Read More
    Mass (kg)  0.045  Insulation Resistance  100MΩ at DC500V mega  Input Voltage (V)  AC100/200/400  Isolation Voltage  AC2200V 50Hz 1 minute  Suitable for  Non-excitation brake 
    from S$89.99
    Min. 2 days
  6. ERS-L Non-Excitation Actuated Electromagnetic Brake
    SINFONIA TECHNOLOGY ERS-L Non-Excitation Actuated Electromagnetic Brake
    Rated Voltage (DC V)  24 
    from S$439.90
    Min. 3 days
  7. Clutch / brake unit
    MIKI PULLEY Clutch / brake unit
    Clutch / brake unit (125- □ -12G / 121- □ -20G) -A unit designed to maximize the performance of the clutch and brake. -Robust structure and lightweight. -Easy to remove and has a long life. -125- □ -12G is a drip-proof type with an easy-to-use butt structure, and is suitable for various uses of g... Read More
    Coil Voltage (V)  DC24 
    from S$989.90
    Min. 13 days
  8. Controller
    SINFONIA TECHNOLOGY Controller
    from S$539.90
    Min. 3 days
  9. Electromagnetic clutch / brake power supply BES model (for general high-speed control)
    MIKI PULLEY Electromagnetic clutch / brake power supply BES model (for general high-speed control)
    A compact, large-capacity overexcitation power supply that can be used for all electromagnetic clutches and brakes with a rated voltage of DC24V / 45V / 90V. It is a power supply device that improves the suction time and torque rise time of the armature by momentarily applying an overvoltage to t... Read More
    Protective Function  Input side fast blow fuse (5A)  Type of Control  PWM control 
    from S$299.90
    Min. 7 days
  10. JC Cell cab clutch (through shaft type)
    SINFONIA TECHNOLOGY JC Cell cab clutch (through shaft type)
    Rated Voltage (DC V)  24 
    from S$449.90
    Min. 3 days
  11. Electro pack (clutch / brake unit)
    SINFONIA TECHNOLOGY Electro pack (clutch / brake unit)
    Rated torque: 0.1-180kgm A unit that makes it particularly easy to install an electromagnetic clutch. If you connect the drive shafts with a coupling, it is enough to connect the lead wires.
    from S$1,499.00
    Min. 3 days
  12. POC powder clutch (with shaft)
    SINFONIA TECHNOLOGY POC powder clutch (with shaft)
    Maximum Rotation Speed (min-1[rpm])  1800  Rated Voltage (DC V)  24 
    from S$999.00
    Min. 3 days
  13. Electromagnetic clutch / brake power supply BEW-FH type (overexcitation power supply)
    MIKI PULLEY Electromagnetic clutch / brake power supply BEW-FH type (overexcitation power supply)
    A compact, large-capacity overexcitation power supply that can be used for all electromagnetic clutches and brakes with a rated voltage of DC45 / 90 / 180V. Used as an overexcitation power supply device The following effects can be obtained by matching the steady excitation voltage of the power s... Read More
    Operation Environment  -20 to + 60 ° C (no condensation)  Mass (kg)  0.065  Insulation Resistance  100MΩ at DC500V mega  Isolation Voltage  AC2000V 50Hz 1 minute  Suitable for  Non-excitation brake 
    from S$149.90
    Min. 5 days
  14. ERS non-excited electromagnetic brake
    SINFONIA TECHNOLOGY ERS non-excited electromagnetic brake
    Rated Voltage (DC V)  24 
    from S$499.90
    Min. 3 days
  15. Electromagnetic Clutch / Brake Power Supply BEM-T Type
    MIKI PULLEY Electromagnetic Clutch / Brake Power Supply BEM-T Type
    -A small power supply for non-excited brakes with a rated voltage of DC45V / 90V / 180V. -The DC voltage required for the operation of the non-excited brake can be obtained simply by connecting and inputting. -A compact and thin power supply that can be installed anywhere. In addition, the mounti... Read More
    Rating:
    60%
    from S$29.99
    Min. 6 days
  16. Tension controller
    SINFONIA TECHNOLOGY Tension controller
    from S$1,399.00
    Min. 3 days
  17. Electromagnetic clutch / brake power supply BE model
    MIKI PULLEY Electromagnetic clutch / brake power supply BE model
    -A basic model of a power supply for electromagnetic clutch and brake control with a rated voltage of 24V DC. -The DC24V required for the operation of the electromagnetic clutch / brake can be obtained simply by connecting and inputting the voltage specifications of both AC100V and AC200V. -It is... Read More
    Rated Time  Continuous 
    from S$299.90
    Min. 5 days
  18. Power supply BEH model (for ultra-high speed control)
    MIKI PULLEY Power supply BEH model (for ultra-high speed control)
    Frequency (Hz)  50/60  Operation Environment  -10~+50℃/10~90%RH  Power Supply  Single-phase 
    from S$999.00
    Min. 5 days
  19. TZ tooth clutch (bearing mounting type)
    SINFONIA TECHNOLOGY TZ tooth clutch (bearing mounting type)
    Rated Voltage (DC V)  24 
    from S$999.00
    Min. 3 days
  20. PMC powder clutch (micro type)
    SINFONIA TECHNOLOGY PMC powder clutch (micro type)
    Shank Diameter (Φmm)  12  Maximum Rotation Speed (min-1[rpm])  1800  Rated Voltage (DC V)  24 
    from S$659.90
    Min. 3 days
  21. PHC-R powder clutch (hollow shaft type)
    SINFONIA TECHNOLOGY PHC-R powder clutch (hollow shaft type)
    Rated Voltage (DC V)  24 
    from S$1,499.00
    Min. 3 days
  22. PHB powder brake (hollow shaft type)
    SINFONIA TECHNOLOGY PHB powder brake (hollow shaft type)
    Rated Voltage (DC V)  24 
    from S$1,399.00
    Min. 3 days
  23. PTB heat pipe cooled powder brake
    SINFONIA TECHNOLOGY PTB heat pipe cooled powder brake
    Shape  With shaft  Rated Voltage (DC V)  24  Specification  Heat pipe cooling type 
    from S$2,899.00
    Min. 3 days
  24. TO tooth clutch (coil stationary type)
    SINFONIA TECHNOLOGY TO tooth clutch (coil stationary type)
    Rated Voltage (DC V)  24 
    from S$989.90
    Min. 3 days
  25. Electromagnetic tooth scratch 546 model
    MIKI PULLEY Electromagnetic tooth scratch 546 model
    Maximum speed (min -1 1500  speed rating (min-1)  50 (NF), 30 (NS), 100 (sawtooth)  Excitation voltage (V)  DC24  Heat Resistance Class 
    from S$1,499.00
    Min. 8 days
  26. Micro excitation clutch / brake 102 model (small clutch)
    MIKI PULLEY Micro excitation clutch / brake 102 model (small clutch)
    Dimension a (mm)  0.15  Heat Resistance Class  Excitation voltage (V)  DC24  Lead Wire  UL3398 (UL style), AWG26 (size) 
    from S$259.90
    Min. 10 days
  27. Micro excitation clutch / brake 112 model (small brake)
    MIKI PULLEY Micro excitation clutch / brake 112 model (small brake)
    Dimension a (mm)  0.15  Dimension J2 (mm)  1.3  Maximum speed (min -1 10000  Dimension K (mm)  Dimension J1 (mm)  3.3  Heat Resistance Class  Voltage (V)  DC24  Lead Wire  UL3398 (UL style), AWG26 (size) 
    from S$199.90
    Min. 10 days
  28. POB powder brake (with shaft)
    SINFONIA TECHNOLOGY POB powder brake (with shaft)
    Maximum Rotation Speed (min-1[rpm])  1800  Rated Voltage (DC V)  24 
    from S$999.00
    Min. 3 days
  29. Clutch / brake unit CBW model (clutch / brake + reducer)
    MIKI PULLEY Clutch / brake unit CBW model (clutch / brake + reducer)
    Maximum speed (min -1 1800  Belt  A-1  Heat Resistance Class  Voltage (V)  DC24 
    from S$1,999.00
    Min. 20 days
  30. Clutch / brake unit (direct motor connection type)
    MIKI PULLEY Clutch / brake unit (direct motor connection type)
    -An application unit in which a general-purpose motor and clutch / brake are directly connected and integrated in advance. -Easy to install and handle.・ High-frequency operation is possible.
    Coil Voltage (V)  DC24 
    from S$1,999.00
    Min. 13 days
  31. Micro brake BB
    SINFONIA TECHNOLOGY Micro brake BB
    As the name suggests, it is super compact. Small electromagnetic clutches and brakes recognized by others for their size, performance, reliability, and proven track record. All the technology is fully utilized in the small body, and the merits of compact electromagnetic clutches and brakes such a... Read More
    Type  Micro brake 
    from S$199.90
    Min. 3 days
  32. Micro Clutch BO
    SINFONIA TECHNOLOGY Micro Clutch BO
    As the name suggests, it is super compact. Small electromagnetic clutches and brakes recognized by others for their size, performance, reliability, and proven track record. All the technology is fully utilized in the small body, and the merits of compact electromagnetic clutches and brakes such a... Read More
    from S$139.90
    Min. 3 days
  33. Permanently closed brake unit EPR
    SINFONIA TECHNOLOGY Permanently closed brake unit EPR
    A clutch/brake unit that uses a non-excitation actuation type for the brake, using the Warner clutch SFC type for the clutch and the ERS type for the brake. Mounting compatibility with the EP type clutch/brake unit.
    Mass (kg)  15  Shank Diameter (Φmm)  22  Shape  Butt shaft type  Type  Clutch/brake unit  Power Consumption (W)  Clutch: 23, Brake: 13  Rated Voltage (DC V)  Clutch: 24, Brake: 24  Static Friction Torque (Nm)  Clutch: 70, Brake: 40  Clutch  Warner clutch 
    from S$5,699.00
    Min. 3 days
  34. Butt Shaft Clutch/Brake Unit
    SINFONIA TECHNOLOGY Butt Shaft Clutch/Brake Unit
    from S$3,899.00
    Min. 3 days
  35. SBS non-excitation actuated electromagnetic brake
    SINFONIA TECHNOLOGY SBS non-excitation actuated electromagnetic brake
    from S$2,599.00
    Min. 3 days
  36. Electromagnetic clutch / brake unit 125 models (clutch / brake)
    MIKI PULLEY Electromagnetic clutch / brake unit 125 models (clutch / brake)
    Maximum speed (min -1 3000  Heat Resistance Class  Voltage (V)  DC24 
    from S$1,199.00
    Min. 7 days
  37. Clutch / brake unit 125 models
    MIKI PULLEY Clutch / brake unit 125 models
    Maximum speed (min -1 3000  Heat Resistance Class  Voltage (V)  DC24 
    from S$1,199.00
    Min. 32 days
  38. Electromagnetic clutch / brake unit 180 model (sealed clutch / brake)
    MIKI PULLEY Electromagnetic clutch / brake unit 180 model (sealed clutch / brake)
    Maximum speed (min -1 1800  Heat Resistance Class  Brake  Clutch, brake  Voltage (V)  DC24  Dimension X (mm)  M16 
    from S$1,399.00
    Min. 9 days
  39. JEP clutch / brake unit
    SINFONIA TECHNOLOGY JEP clutch / brake unit
    Rated Voltage (DC V)  (Clutch, brake) 24  Brake  Cell cab brake  Clutch  Cell cab clutch 
    from S$1,199.00
    Min. 3 days
  40. Warner Brake PB
    SINFONIA TECHNOLOGY Warner Brake PB
    It almost always appears when dry single plate electromagnetic clutches and brakes are discussed. With its excellent performance and reliability, it boasts an overwhelming track record in all kinds of machines in all fields. A highly reliable auto-gap device that has made the name of "Warner... Read More
    Outer Diameter (Φmm)  127  Mass (kg)  2.7  Power Consumption (W)  21(at75℃)  Rated Voltage (DC V)  24  Shank Diameter (Φmm)  28  Static Friction Torque (Nm)  55  Width (mm)  74  Acceptable work (J)  9.2×10^8  Type  Warner brake  Suitable for  Power supply box: DMP-63/24A  Rotational Speed (r/min)  When idling/braking: 4000 
    from S$1,799.00
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 66

Set Ascending Direction