All Category

Speed Reducers

A reduction gear is a device that increases the torque obtained while being attached to a motor to reduce the rotational speed of the motor. In general, a worm gear is used to obtain a deceleration effect. Because of the structure of the worm gear, the input shaft of the motor and the output shaft that has been decelerated are orthogonal, and the degree of deceleration is determined by the gear ratio of the built-in worm gear. When selecting the reducer, check the shape of the input and output shafts, the specifications of the motor to be used, and the required reduction ratio and torque.
View : Grid List
Filter

Items 1 - 40 of 589

Set Ascending Direction
  1. Able reducer VRXF series (standard type)
    SHIMPO (NIDEC-SHIMPO) Able reducer VRXF series (standard type)
    Backlash (°)  0.25  Type  Standard type  Type of Sign  Flange mounting 
    from S$749.90
    Min. 3 days
  2. Worm reducer LMH-A
    SIGMA GIKEN Worm reducer LMH-A
    Type of Sign  Leg mounting  Transmission type  Worm gear  Type  Decelerator 
    from S$259.90
    Min. 3 days
  3. Worm reducer LMH-B
    SIGMA GIKEN Worm reducer LMH-B
    Transmission type  Worm gear  Type of Sign  Leg mounting  Type  Decelerator 
    from S$259.90
    Min. 3 days
  4. Able reducer VRXF series (high precision type)
    SHIMPO (NIDEC-SHIMPO) Able reducer VRXF series (high precision type)
    Type of Sign  Flange mounting 
    from S$999.00
    Min. 3 days
  5. Worm reducer LML-A
    SIGMA GIKEN Worm reducer LML-A
    Transmission type  Worm gear  Type of Sign  Leg mounting  Type  Decelerator 
    from S$259.90
    Min. 3 days
  6. Able reducer VRG series (Precision type)
    SHIMPO (NIDEC-SHIMPO) Able reducer VRG series (Precision type)
    "Quiet" "High rigidity" "High precision" Precision reducer VRG series for servo motors. Uses helical gears and planetary gear reduction mechanisms suitable for reducing vibration and noise. By making the best use of its strengths, we have achieved noise reduction. Th... Read More
    Type  Extension axis output  Type of Sign  Flange mounting  Transmission type  Planetary gear  Flanged  TYPE3 
    from S$899.90
    Min. 3 days
  7. Small one-stage worm reducer
    Maki Shinko Small one-stage worm reducer
    Transmission type  Worm reducer  Type  Decelerator 
    from S$299.90
    Min. 3 days
  8. Worm reducer LMV-B
    SIGMA GIKEN Worm reducer LMV-B
    Type  Decelerator  Transmission type  Worm gear  Type of Sign  Leg mounting 
    Rating:
    20%
    from S$259.90
    Min. 3 days
  9. Worm reducer LML-B
    SIGMA GIKEN Worm reducer LML-B
    Type of Sign  Leg mounting  Transmission type  Worm gear  Type  Decelerator 
    from S$229.90
    Min. 3 days
  10. Able reducer
    SHIMPO (NIDEC-SHIMPO) Able reducer
    Type of Sign  Flange mounting  Transmission type  Planetary gear 
    from S$899.90
    Min. 24 days
  11. Able reducer NEV series
    SHIMPO (NIDEC-SHIMPO) Able reducer NEV series
    It is an orthogonal compact design that supports space saving that can further demonstrate the characteristics of a small servo motor. A series with a reduction ratio of 1/3 to 1/105 and a motor capacity of 100 to 4000W. High-grade grease with a long life is used as the lubricating oil, and there... Read More
    Type of Sign  Flange mounting  Transmission type  Planetary gear  Flanged  TYPE3 
    from S$899.90
    Min. 3 days
  12. Load cell
    SHIMPO (NIDEC-SHIMPO) Load cell
    from S$1,699.00
    Min. 3 days
  13. counter
    SHIMPO (NIDEC-SHIMPO) counter
    Specification  2-phase input 
    from S$1,399.00
    Min. 3 days
  14. 2-stage worm reducer
    Maki Shinko 2-stage worm reducer
    Smooth and quiet operation due to sliding transmission compared to hypoid gears and helical gears.
    Torque (Nm)  113~56600  Specification  1st stage: Worm / 2nd stage: Warm  Reduction Ratio  300  Type  Wide variations of BH, KH, AH, AOH  Type of Sign  Leg mounting 
    from S$1,399.00
    Min. 9 days
  15. One-stage worm reducer
    Maki Shinko One-stage worm reducer
    Smooth and quiet operation due to slip conduction. Space-saving design is possible because it is an orthogonal axis. Multipurpose hall, stage, IT related, general industry equipment / equipment, transportation equipment such as construction machinery, medical welfare related equipment * 50 / 60Hz... Read More
    Rotational Speed (min -1 [rpm])  1800  Reduction Ratio  20  Mass (kg)  44  Input (kW)  5.84  Frequency (Hz)  50/60 combined use  Output Torque (Nm)  560  Trusco Part No.  827-7873  Type  Decelerator  Shaft end key  JIS B1301-1996 (Parallel key)  Type of Sign  Leg mounting 
    from S$1,999.00
    Min. 5 days
  16. Small one-stage worm reducer
    Maki Shinko Small one-stage worm reducer
    Multipurpose IT-related, general industry equipment / equipment, medical welfare-related equipment * 50 / 60Hz combined use. * When ordering, please specify the rotation speed rpm (1800, 1500, 1200, 1000, 900, 750, 500, 250, 100). * Please note that the MA series can only perform as specified wit... Read More
    Rotational Speed (min -1 [rpm])  1800  Frequency (Hz)  50/60 combined use  Type  Decelerator  Type of Sign  Flange mounting  Shaft end key  JIS B1301-1996 (Parallel key) 
    from S$299.90
    Min. 22 days
  17. Worm reducer BH
    HASEGAWA MACHINE Worm reducer BH
    Hasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read More
    Type  BH 
    from S$399.90
    Min. 26 days
  18. Worm reducer US
    HASEGAWA MACHINE Worm reducer US
    from S$489.90
    Min. 26 days
  19. Worm reducer BHL
    HASEGAWA MACHINE Worm reducer BHL
    Hasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read More
    from S$119.90
    Min. 26 days
  20. Able speed reducer VRG series (precision type)
    SHIMPO (NIDEC-SHIMPO) Able speed reducer VRG series (precision type)
    from S$1,099.00
    Min. 3 days
  21. Worm reducer LMV-A
    SIGMA GIKEN Worm reducer LMV-A
    Type  Decelerator  Type of Sign  Leg mounting  Transmission type  Worm gear 
    from S$269.90
    Min. 3 days
  22. One-stage worm reducer WP type
    Maki Shinko One-stage worm reducer WP type
    Smooth and quiet driving due to sliding transmission compared to hypoid gears and helical gears. It has a characteristic (self-locking) that makes it difficult to reverse from the output shaft.
    Reduction Ratio  20 
    from S$1,799.00
    Min. 9 days
  23. Geneva
    HASEGAWA MACHINE Geneva
    An intermittent motion mechanism that rotates the driver continuously and periodically stops and rotates the wheel.・The cam follower fixed to the driver moves along the groove of the wheel according to the rotation of the driver, giving intermittent motion to the wheel. At the start and end poin... Read More
    Material (wheel)  S50C tempered HRC22 
    from S$859.90
    Min. 31 days
  24. Worm reducer V
    HASEGAWA MACHINE Worm reducer V
    from S$599.90
    Min. 26 days
  25. Worm reducer LMV-D
    SIGMA GIKEN Worm reducer LMV-D
    Type  Decelerator  Transmission type  Worm gear  Type of Sign  Leg mounting 
    from S$259.90
    Min. 4 days
  26. Single stage worm reducer
    Maki Shinko Single stage worm reducer
    Transmission type  Worm reducer  Type  Decelerator 
    from S$449.90
    Min. 3 days
  27. Compact and lightweight worm reducer
    HASEGAWA MACHINE Compact and lightweight worm reducer
    Because it uses engineering plastic, it is ultra-lightweight, compact and economical. Driving is efficient and very quiet. The main body consists of two symmetrical casings that are attached with four bolts to form a single body, and maintenance is free without the need to change lubricating oil.... Read More
    from S$199.90
    Min. 17 days
  28. Worm reducer BHF
    HASEGAWA MACHINE Worm reducer BHF
    Hasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read More
    from S$689.90
    Min. 31 days
  29. Worm reducer BHU
    HASEGAWA MACHINE Worm reducer BHU
    Hasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read More
    Type  BHU 
    from S$449.90
    Min. 26 days
  30. Worm reducer BHV
    HASEGAWA MACHINE Worm reducer BHV
    Hasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read More
    Type  BHV 
    from S$599.90
    Min. 26 days
  31. Single-stage worm reducer (solid shaft) S series WP type
    Maki Shinko Single-stage worm reducer (solid shaft) S series WP type
    Smooth and quiet driving due to sliding transmission compared to hypoid gears and helical gears. It has a characteristic (self-locking) that makes it difficult to reverse from the output shaft. Space-saving design is possible. High reduction ratio in one step (10-60) Input shaft, output shaft: Al... Read More
    Spiral Angle  Right twist  Type  Decelerator  Shaft end key  JIS B1301-1996 (Parallel key)  Torque (Nm)  47~56600  Painting  Atomic tone green (alkyd resin)  Type of Sign  Leg mounting  Reduction Ratio  20  Motor  Without motor  shaft direction  Right side 
    from S$1,199.00
    Min. 9 days
  32. Single-stage worm reducer BP type
    Maki Shinko Single-stage worm reducer BP type
    Since the worm screw is always immersed in lubricating oil and the lubrication conditions are good, it is especially suitable for low-speed operation and high-load operation. The position of the output shaft is high, and it is easy to connect equipment such as pulleys and sprockets with a large r... Read More
    Motor  Without motor  Shaft end key  JIS B1301-1996 (Parallel key)  Spiral Angle  Right twist  Shape of Shank  (Input) Solid axis, (Output) Solid axis  Painting  Atomic tone green (alkyd resin)  Lubrication  Gear oil equivalent to ISO VG320  Transmission type  Worm reducer  Reduction Ratio  15 
    from S$1,199.00
    Min. 9 days
  33. Able reducer VRG series (adapter type)
    SHIMPO (NIDEC-SHIMPO) Able reducer VRG series (adapter type)
    from S$799.90
    Min. 3 days
  34. mini worm
    HASEGAWA MACHINE mini worm
    Since it is an output hollow shaft type, troublesome work such as coupling assembly is unnecessary. It can be assembled easily by simply inserting the main body into the shaft. There are 4 tapped holes on both the top and bottom of the case body, so it can be mounted from any direction. It can be... Read More
    Type  unit only 
    from S$289.90
    Min. 31 days
  35. Worm reducer DS
    HASEGAWA MACHINE Worm reducer DS
    from S$489.90
    Min. 26 days
  36. Worm reducer BHH
    HASEGAWA MACHINE Worm reducer BHH
    Hasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read More
    Type  BHH 
    from S$749.90
    Min. 31 days
  37. Able Reducer Concentric Shaft Type CR Series
    SHIMPO (NIDEC-SHIMPO) Able Reducer Concentric Shaft Type CR Series
    An economical type with a 30-minute backlash that keeps the price down. Compatible with 50-750W TYPE-3. (See the motor matching table) There are 3 types of reduction ratios: 5, 12, and 20. The output shaft is only straight shaft without keyway. Uses grease with high viscosity and difficult to sep... Read More
    from S$199.90
    Min. 3 days
  38. Able reducer
    SHIMPO (NIDEC-SHIMPO) Able reducer
    Quiet type with helical gears. A speed reducer that makes full use of the characteristics of high-precision servo motors. High-grade grease with a long life is used as the lubricating oil and does not need to be replaced. Since it has a closed packing structure, the mounting posture can be freely... Read More
    Material  Aluminum, iron  Type  Decelerator  Type of Sign  Flange mounting  Set Contents  Key, instruction manual 
    from S$749.90
    Min. 3 days
  39. Worm reducer LMV-C
    SIGMA GIKEN Worm reducer LMV-C
    Type  Decelerator  Transmission type  Worm gear  Type of Sign  Leg mounting 
    Rating:
    60%
    from S$269.90
    Min. 4 days
  40. Worm reducer BHD
    HASEGAWA MACHINE Worm reducer BHD
    Hasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read More
    Type  BHD 
    from S$449.90
    Min. 26 days
View : Grid List
Filter

Items 1 - 40 of 589

Set Ascending Direction