Worm Speed Reducers
Other Related Pages
- SIGMA GIKEN Worm reducer LMH-AType of Sign Leg mounting Transmission type Worm gear Type Deceleratorfrom S$259.90Min. 3 days
- SIGMA GIKEN Worm reducer LMH-BTransmission type Worm gear Type of Sign Leg mounting Type Deceleratorfrom S$259.90Min. 3 days
- SIGMA GIKEN Worm reducer LML-ATransmission type Worm gear Type of Sign Leg mounting Type Deceleratorfrom S$259.90Min. 3 days
- Maki Shinko Small one-stage worm reducerTransmission type Worm reducer Type Deceleratorfrom S$299.90Min. 3 days
- SIGMA GIKEN Worm reducer LMV-BType Decelerator Transmission type Worm gear Type of Sign Leg mounting
- SIGMA GIKEN Worm reducer LML-BType of Sign Leg mounting Transmission type Worm gear Type Deceleratorfrom S$229.90Min. 3 days
- Maki Shinko 2-stage worm reducerSmooth and quiet operation due to sliding transmission compared to hypoid gears and helical gears.Torque (Nm) 113~56600 Specification 1st stage: Worm / 2nd stage: Warm Reduction Ratio 300 Type Wide variations of BH, KH, AH, AOH Type of Sign Leg mountingfrom S$1,399.00Min. 9 days
- Maki Shinko One-stage worm reducerSmooth and quiet operation due to slip conduction. Space-saving design is possible because it is an orthogonal axis. Multipurpose hall, stage, IT related, general industry equipment / equipment, transportation equipment such as construction machinery, medical welfare related equipment * 50 / 60Hz... Read MoreRotational Speed (min -1 [rpm]) 1800 Reduction Ratio 20 Mass (kg) 44 Input (kW) 5.84 Frequency (Hz) 50/60 combined use Output Torque (Nm) 560 Trusco Part No. 827-7873 Type Decelerator Shaft end key JIS B1301-1996 (Parallel key) Type of Sign Leg mountingfrom S$1,999.00Min. 5 days
- Maki Shinko Small one-stage worm reducerMultipurpose IT-related, general industry equipment / equipment, medical welfare-related equipment * 50 / 60Hz combined use. * When ordering, please specify the rotation speed rpm (1800, 1500, 1200, 1000, 900, 750, 500, 250, 100). * Please note that the MA series can only perform as specified wit... Read MoreRotational Speed (min -1 [rpm]) 1800 Frequency (Hz) 50/60 combined use Type Decelerator Type of Sign Flange mounting Shaft end key JIS B1301-1996 (Parallel key)from S$299.90Min. 22 days
- HASEGAWA MACHINE Worm reducer BHHasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read MoreType BHfrom S$399.90Min. 26 days
- HASEGAWA MACHINE Worm reducer BHLHasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read Morefrom S$119.90Min. 26 days
- SIGMA GIKEN Worm reducer LMV-AType Decelerator Type of Sign Leg mounting Transmission type Worm gearfrom S$269.90Min. 3 days
- Maki Shinko One-stage worm reducer WP typeSmooth and quiet driving due to sliding transmission compared to hypoid gears and helical gears. It has a characteristic (self-locking) that makes it difficult to reverse from the output shaft.Reduction Ratio 20from S$1,799.00Min. 9 days
- HASEGAWA MACHINE GenevaAn intermittent motion mechanism that rotates the driver continuously and periodically stops and rotates the wheel.・The cam follower fixed to the driver moves along the groove of the wheel according to the rotation of the driver, giving intermittent motion to the wheel. At the start and end poin... Read MoreMaterial (wheel) S50C tempered HRC22from S$859.90Min. 31 days
- SIGMA GIKEN Worm reducer LMV-DType Decelerator Transmission type Worm gear Type of Sign Leg mountingfrom S$259.90Min. 4 days
- Maki Shinko Single stage worm reducerTransmission type Worm reducer Type Deceleratorfrom S$449.90Min. 3 days
- HASEGAWA MACHINE Compact and lightweight worm reducerBecause it uses engineering plastic, it is ultra-lightweight, compact and economical. Driving is efficient and very quiet. The main body consists of two symmetrical casings that are attached with four bolts to form a single body, and maintenance is free without the need to change lubricating oil.... Read Morefrom S$199.90Min. 17 days
- HASEGAWA MACHINE Worm reducer BHFHasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read Morefrom S$689.90Min. 31 days
- HASEGAWA MACHINE Worm reducer BHUHasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read MoreType BHUfrom S$449.90Min. 26 days
- HASEGAWA MACHINE Worm reducer BHVHasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read MoreType BHVfrom S$599.90Min. 26 days
- Maki Shinko Single-stage worm reducer (solid shaft) S series WP typeSmooth and quiet driving due to sliding transmission compared to hypoid gears and helical gears. It has a characteristic (self-locking) that makes it difficult to reverse from the output shaft. Space-saving design is possible. High reduction ratio in one step (10-60) Input shaft, output shaft: Al... Read MoreSpiral Angle Right twist Type Decelerator Shaft end key JIS B1301-1996 (Parallel key) Torque (Nm) 47~56600 Painting Atomic tone green (alkyd resin) Type of Sign Leg mounting Reduction Ratio 20 Motor Without motor shaft direction Right sidefrom S$1,199.00Min. 9 days
- Maki Shinko Single-stage worm reducer BP typeSince the worm screw is always immersed in lubricating oil and the lubrication conditions are good, it is especially suitable for low-speed operation and high-load operation. The position of the output shaft is high, and it is easy to connect equipment such as pulleys and sprockets with a large r... Read MoreMotor Without motor Shaft end key JIS B1301-1996 (Parallel key) Spiral Angle Right twist Shape of Shank (Input) Solid axis, (Output) Solid axis Painting Atomic tone green (alkyd resin) Lubrication Gear oil equivalent to ISO VG320 Transmission type Worm reducer Reduction Ratio 15from S$1,199.00Min. 9 days
- HASEGAWA MACHINE mini wormSince it is an output hollow shaft type, troublesome work such as coupling assembly is unnecessary. It can be assembled easily by simply inserting the main body into the shaft. There are 4 tapped holes on both the top and bottom of the case body, so it can be mounted from any direction. It can be... Read MoreType unit onlyfrom S$289.90Min. 31 days
- HASEGAWA MACHINE Worm reducer BHHHasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read MoreType BHHfrom S$749.90Min. 31 days
- SIGMA GIKEN Worm reducer LMV-CType Decelerator Transmission type Worm gear Type of Sign Leg mounting
- HASEGAWA MACHINE Worm reducer BHDHasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read MoreType BHDfrom S$449.90Min. 26 days
- HASEGAWA MACHINE Worm reducer BHDUHasegawa reducer BH series is based on single-stage worm reducer US type and DS type, and is designed as a universal type conforming to JGMA standards. By combining the main body, base, angle, motor, and speed changer, it is easy to use anywhere, and is small, lightweight, and quiet. It can withs... Read Morefrom S$66.99Min. 16 days
- Maki Shinko Single-stage worm reducer (solid shaft) S Series Cap for B80Color White Suitable Model No.B 80R 15Discontinued
- Sumitomo Heavy Industries Cyclo gear motor Altax Flange mounting Single phase 100V With brake(1) Shaft end diameter dimension: The dimensional tolerance is JIS B 0401-1976 "h6". (2) Shaft end key dimensions: Based on JIS B 1301-1976 parallel keys. (3) Installation part in-row diameter ... Dimensional tolerance is JIS B 0401-1976 "f8". (4) The dimensions of this dimens... Read MoreReduction Ratio 119 Frame No. 5100 Mounting Flange mounting Brake With brake Capacity (kW) 0.2Discontinued
- Sumitomo Heavy Industries Cyclo gear motor Altax Flange mounting Three-phase 200V with brake(1) Shaft end diameter dimension: The dimensional tolerance is JIS B 0401-1976 "h6". (2) Shaft end key dimensions: Based on JIS B 1301-1976 parallel keys. (3) Installation part in-row diameter ... Dimensional tolerance is JIS B 0401-1976 "f8". (4) The dimensions of this dimens... Read MoreReduction Ratio 29 Brake With brake Capacity (kW) 0.1 Frame No. 5075 Mounting Flange mountingDiscontinued
- Taniguchi Gensokuki Motor direct-coupled two-stage worm reducer WMThe motor shaft is directly attached to the input shaft (worm), making it compact in terms of space. Since no coupling is used, it is easy to remove and maintain. Brake motor can be installed. The reduction gear is also sold as a single unit, so a standard motor can be installed.Brake Without brakeDiscontinued
- Sumitomo Heavy Industries Cyclo gear motor Altax Flange mounting Three-phase 200V With motor for inverterWhen the rotation speed of the AC motor exceeds 1800 rpm, the output torque is limited as shown in the figure on the right, so care must be taken with the load torque. Especially when accelerating rapidly to a rotation speed exceeding 1800 rpm immediately after starting, it is necessary to consid... Read MoreCapacity (kW) 1.5 Reduction Ratio 43 Frame No. 5125 Brake Without brake Mounting Flange mountingDiscontinued
- Taniguchi Gensokuki Worm reducer TA type (under input shaft / on output shaft / horizontal orthogonal type)It is an orthogonal type with the input axis (worm) at the bottom and the output axis at the top, and it has the widest range of use for general use. The input axis and output axis can be both axes, and the output axis is also on the right. -You can freely change the dimension to the left or the ... Read Morenominal power (kW) 0.1Discontinued
- Sumitomo Heavy Industries Cyclo Gear Motor Altax Flange Mounting Three Phase 200V(1) Shaft end diameter dimension: The dimensional tolerance is JIS B 0401-1976 "h6". (2) Shaft end key dimensions: Based on JIS B 1301-1976 parallel keys. (3) Installation part in-row diameter ... Dimensional tolerance is JIS B 0401-1976 "f8". (4) The dimensions of this dimens... Read MoreCapacity (kW) 0.04 Frame No. 5065 Brake Without brake Mounting Flange mounting Reduction Ratio 35Discontinued
- Sumitomo Heavy Industries Cyclo Gear Motor Altax Flange Mounting Three Phase 200V(1) Shaft end diameter dimension: The dimensional tolerance is JIS B 0401-1976 "h6". (2) Shaft end key dimensions: Based on JIS B 1301-1976 parallel keys. (3) Installation part in-row diameter ... Dimensional tolerance is JIS B 0401-1976 "f8". (4) The dimensions of this dimens... Read MoreCapacity (kW) 0.75 Reduction Ratio 51 Frame No. 5105 Mounting Flange mounting Brake Without brakeDiscontinued
- Sumitomo Heavy Industries Cyclo gear motor Altax Flange mounting Single phase 100V With brake(1) Shaft end diameter dimension: The dimensional tolerance is JIS B 0401-1976 "h6". (2) Shaft end key dimensions: Based on JIS B 1301-1976 parallel keys. (3) Installation part in-row diameter ... Dimensional tolerance is JIS B 0401-1976 "f8". (4) The dimensions of this dimens... Read MoreBrake With brake Frame No. 5105DA Capacity (kW) 0.2 Mounting Flange mounting Reduction Ratio 143Discontinued
- Sumitomo Heavy Industries Cyclo Gear Motor Altax Flange Mounting Three Phase 200V(1) Shaft end diameter dimension: The dimensional tolerance is JIS B 0401-1976 "h6". (2) Shaft end key dimensions: Based on JIS B 1301-1976 parallel keys. (3) Installation part in-row diameter ... Dimensional tolerance is JIS B 0401-1976 "f8". (4) The dimensions of this dimens... Read MoreCapacity (kW) 0.4 Reduction Ratio 119 Mounting Flange mounting Brake Without brake Frame No. 5115Discontinued