ABLE Speed Reducers
- SHIMPO (NIDEC-SHIMPO) Able reducer VRXF series (standard type)Backlash (°) 0.25 Type Standard type Type of Sign Flange mountingfrom S$749.90Min. 3 days
- SHIMPO (NIDEC-SHIMPO) Able reducer VRG series (Precision type)"Quiet" "High rigidity" "High precision" Precision reducer VRG series for servo motors. Uses helical gears and planetary gear reduction mechanisms suitable for reducing vibration and noise. By making the best use of its strengths, we have achieved noise reduction. Th... Read MoreType Extension axis output Type of Sign Flange mounting Transmission type Planetary gear Flanged TYPE3from S$899.90Min. 3 days
- SHIMPO (NIDEC-SHIMPO) Able reducerType of Sign Flange mounting Transmission type Planetary gearfrom S$899.90Min. 24 days
- SHIMPO (NIDEC-SHIMPO) Able reducer NEV seriesIt is an orthogonal compact design that supports space saving that can further demonstrate the characteristics of a small servo motor. A series with a reduction ratio of 1/3 to 1/105 and a motor capacity of 100 to 4000W. High-grade grease with a long life is used as the lubricating oil, and there... Read MoreType of Sign Flange mounting Transmission type Planetary gear Flanged TYPE3from S$899.90Min. 3 days
- SHIMPO (NIDEC-SHIMPO) Able Reducer Concentric Shaft Type CR SeriesAn economical type with a 30-minute backlash that keeps the price down. Compatible with 50-750W TYPE-3. (See the motor matching table) There are 3 types of reduction ratios: 5, 12, and 20. The output shaft is only straight shaft without keyway. Uses grease with high viscosity and difficult to sep... Read Morefrom S$199.90Min. 3 days
- SHIMPO (NIDEC-SHIMPO) Able reducerQuiet type with helical gears. A speed reducer that makes full use of the characteristics of high-precision servo motors. High-grade grease with a long life is used as the lubricating oil and does not need to be replaced. Since it has a closed packing structure, the mounting posture can be freely... Read MoreMaterial Aluminum, iron Type Decelerator Type of Sign Flange mounting Set Contents Key, instruction manualfrom S$749.90Min. 3 days
- SHIMPO (NIDEC-SHIMPO) Able speed reducer NEV seriesOrthogonal version of the lightweight and compact standard machine. Lineup of solid and hollow types Lineup of lightweight and compact aluminum bodies Lineup of solid and hollow types No need to replace grease within product life, flexible mounting orientation Space-saving support Space-saving su... Read MoreFrame No. E Flanged TYPE3from S$1,399.00Min. 3 days
- SHIMPO (NIDEC-SHIMPO) Silent Able reducer (standard type)Silent type with helical gears. Maintenance-free and free mounting orientation. It is a RoHS directive compliant product. Effective for precise positioning. This speed reducer makes full use of the characteristics of a high-precision servomotor. Long-life high-grade grease is used as lubricating ... Read MoreType of Sign Flange mounting Transmission type Helical gearDiscontinued
- SHIMPO (NIDEC-SHIMPO) Able reducer VRSF series (standard type)Achieves the highest level of quietness not available with conventional reducers. It is about 10% quieter than conventional products. A series of high-precision low backlash 0.08 ° (5 minutes) with backlash of 0.05 ° (3 minutes) or less. Demonstrates its power for precise positioning. A speed red... Read MoreBacklash 0.25 ° (15 minutes) Type of Sign Flange mounting Transmission type Helical gear Type Standard typeDiscontinued
- SHIMPO (NIDEC-SHIMPO) Able reducer VRSF seriesIt is about 10% quieter than conventional products. A series of high-precision low backlash 0.08 ° (5 minutes) with backlash of 0.05 ° (3 minutes) or less. Demonstrates its power for precise positioning. A speed reducer that makes full use of the characteristics of high-precision servo motors. By... Read MoreType of Sign Flange mounting Transmission type Helical gearDiscontinued