All Category

Transporting Related

View : Grid List
Filter

Items 1 - 40 of 1012

Set Ascending Direction
  1. Free Ball Bearing Upward 57mm Pitch
    MonotaRO Free Ball Bearing Upward 57mm Pitch
    You can put the transported object on it and move it 360 degrees freely. * Please refrain from using it for anything other than transportation.
    Specification  Upward use  Material  Steel, Q235, surface plating 
    Rating:
    100%
    from S$3.49
    Min. 2 days
  2. Proside (Screw Blade)
    Dainichi Hanso Proside (Screw Blade)
    Very light (iron specific gravity: 7.85, nylon specific gravity: 1.14), which also reduces the load on the motor. It is hygienic without worrying about rust, and it is cheaper and more economical than stainless steel. It is possible to freely combine long and short, and screw assembly is very eas... Read More
    Rating:
    80%
    from S$2.89
    Min. 2 days
  3. Standard with steel roller shaft
    Makitech Standard with steel roller shaft
    It is a replacement roller for M series steel roller conveyors.
    Suitable Model  R-5015P  Material  Steel  Bearing  Press bearing  Material (Roller Part)  Steel  Shape of Shank  Round / Half Moon Horizontal Pin Hole 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  4. Stainless steel roller conveyor (for SU38 type) roller unit
    Terauchi Stainless steel roller conveyor (for SU38 type) roller unit
    Used for free roller replacement
    Material  Stainless steel  Shaft Shape  Φ12 pipe  Roller Diameter (Φmm)  38 
    from S$34.99
    Min. 2 days
  5. Roller conveyor flexible
    MonotaRO Roller conveyor flexible
    Elastic roller conveyor. Uses lock type casters. Adjustable height. Can be connected. * Do not use for anything other than its intended purpose.
    Material  Steel  Roller Outer Diameter (Φmm)  50 
    Rating:
    40%
    from S$359.90
    Min. 2 days
  6. Φ28 steel roller conveyor (L frame)
    Taiyo Kogyo Φ28 steel roller conveyor (L frame)
    Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read More
    Material (Roller Part)  Steel  Roller Diameter (Φmm)  28.6 
    from S$239.90
    Min. 12 days
  7. Steel roller for medium load (MR3812LO type)
    Central conveyor Steel roller for medium load (MR3812LO type)
    Replacement roller for MR3812
    Material (Roller Part)  Steel (SS, hot dip galvanized) 
    from S$6.89
    Min. 8 days
  8. Aluminum roller conveyor (for SA38F type) Roller unit
    Terauchi Aluminum roller conveyor (for SA38F type) Roller unit
    Used for free roller replacement
    Material  Aluminum  Shaft Shape  Φ12 pipe  Roller Diameter (Φmm)  38.1 
    from S$14.99
    Min. 8 days
  9. Dust discharge hole with upward stainless steel
    ATEC Dust discharge hole with upward stainless steel
    With dust discharge hole. Eliminates dust that has entered the inside and improves ball rotation failure due to dust clogging.
    Mass (g)  232  2018 Trusco page  8 1323 
    from S$69.99
    Min. 3 days
  10. Φ60.5 (2.3) steel roller conveyor
    Taiyo Kogyo Φ60.5 (2.3) steel roller conveyor
    The rollers are large and easy to carry, and are stronger than Φ57. For transporting pallets, mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in p... Read More
    Included Accessories  With connecting bracket  Material (Roller Part)  Steel  Roller Diameter (Φmm)  60.5 
    from S$229.90
    Min. 12 days
  11. Support Roller
    ASTAGE Support Roller
    Ideal for support such as cutting work. Ideal for feeding large plywood, long boards and squares, and heavy materials. No assembly required. In addition, its small size makes it convenient to carry. Compatible with the height of machine tools and workbenches. With a scratch prevention cushion on ... Read More
    Material  Steel 
    Rating:
    83%
    from S$69.99
    Min. 2 days
  12. Steel Roller with Shaft Standard
    Makitech Steel Roller with Shaft Standard
    It is a replacement roller for M series steel roller conveyors.
    Suitable Model  R-3812P  Material  Steel  Bearing  Press bearing  Material (Roller Part)  Steel  Shape of Shank  Round / Half Moon Horizontal Pin Hole 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  13. Caster everywhere
    YAHATA NEJI Caster everywhere
    Since the wheels are spherical, they move smoothly 360 degrees. The material is rust-preventive iron balls for the wheels, and ABS resin for the main body. Casters that are easy to install and remove. Used for moving things that cannot be screwed, such as foliage plants and storage boxes.
    Lock  None  Caster Type  Plate type fixed car caster 
    Rating:
    69%
    from S$7.49
    Min. 2 days
  14. Roller stand
    MonotaRO Roller stand
    The smooth rotation of the rollers makes it ideal as a cradle for cutting pipes and round bars. The height can also be adjusted. You can choose the position of the roller in two stages. Please do not use it for any purpose other than the specified purpose. * Do not use for anything other than its... Read More
    Material  Stand: Cast iron, Roller: Steel  Roller Outer Diameter (Φmm)  57 
    Rating:
    74%
    from S$79.99
    Min. 2 days
  15. Planeveyor PV-B series steel (bolt type top and bottom combined)
    ATEC Planeveyor PV-B series steel (bolt type top and bottom combined)
    Bolt type plain bear. Inside the plain bear, a high-precision main ball and a large number of small balls are placed so as to wrap it. Maintains smooth and stable rotation performance regardless of whether it is for upward or downward use.
    Specification  Top and bottom  Material  (Ball) SUJ2, (Ball holder) SCM415  Cover  SUM  Type  Bolt type (both upward and downward)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$16.99
    Min. 2 days
  16. Steel Ball Caster (for Upward) Ball Transfer
    TRUSCO Steel Ball Caster (for Upward) Ball Transfer
    Specification  Upward use  Material  All steel 
    Rating:
    80%
    from S$3.89
    Min. 2 days
  17. Single roller 300mm type with shaft
    TRUSCO Single roller 300mm type with shaft
    It is a roller that can be attached to each manufacturer's conveyor as a replacement by adjusting the attached color.
    Included Accessories  Auxiliary collar, pin  Shaft  340×Φ12mm 
    Rating:
    92%
    from S$13.99
    Min. 2 days
  18. FREE BEAR Press-Molded Product (For Upward)
    FREEBEAR FREE BEAR Press-Molded Product (For Upward)
    It firmly supports heavy objects with small points on the spherical surface, and realizes the movement of all objects safely and easily in various fields, not to mention production and logistics. Can transport heavy objects with a small amount of force. Achieves labor saving. Smooth transportatio... Read More
    Specification  Upward use  Material  Steel 
    Rating:
    90%
    from S$3.99
    Min. 2 days
  19. Free ball bearing upward 40mm pitch
    MonotaRO Free ball bearing upward 40mm pitch
    You can put the transported object on it and move it 360 degrees freely. * Please refrain from using it for anything other than transportation.
    Specification  Upward use  Material  Steel, Q235, surface plating 
    Rating:
    100%
    from S$2.09
    Min. 2 days
  20. Bar cut HSS type BF6-HSS1M NH25PP0.2 black
    BURRTEC Bar cut HSS type BF6-HSS1M NH25PP0.2 black
    Rubber (TPE: thermoplastic elastomer) is used for the frame. You can choose from 4 types of frames according to the mounting location and application. You can select the material that suits your application. The rubber frame makes it easy to "bend" and "cut". Measures against ... Read More
    Material  PP、TPE  Mass (g)  300  Wire Diameter Φ(mm)  0.2 
    Rating:
    80%
    from S$68.99
    Min. 2 days
  21. Resin Ball Caster
    TRUSCO Resin Ball Caster
    Specification  Upward use  Material  Body steel, ball resin  Material / Finish  All steel  Mass (g)  84 
    Rating:
    83%
    from S$10.99
    Min. 2 days
  22. Slider board rail
    DAISAN Slider board rail
    It is a rail type and is also used for W laying. It also supports curves such as shooters. It is used by laying it on an assembly line of a home appliance maker.
    Material  POM  2018 Trusco page  8 1304 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  23. Free ball bearing  upward  31mm pitch
    MonotaRO Free ball bearing upward 31mm pitch
    You can put the transported object on it and move it 360 degrees freely. * Please refrain from using it for anything other than transportation.
    Specification  Upward use  Material  Steel, Q235, surface plating  Mass (g)  46.6 
    from S$2.09
    Min. 2 days
  24. Medium load roller conveyor FMC57R-TS Roller only
    Meikikou Medium load roller conveyor FMC57R-TS Roller only
    Material  SS  Bearing  press  Wall Thickness  1.4  Axis  None  Roller Diameter (Φmm)  57 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  25. Single roller 400mm type with shaft
    TRUSCO Single roller 400mm type with shaft
    It is a roller that can be attached to each manufacturer's conveyor as a replacement by adjusting the attached color.
    Included Accessories  Auxiliary collar, pin  Shaft  440×Φ12mm 
    Rating:
    97%
    from S$16.99
    Min. 2 days
  26. Steel Roller Single Unit
    Makitech Steel Roller Single Unit
    Suitable Model  R-5714P  Material  Steel  Bearing  Press bearing  Material (Roller Part)  Steel  Shape of Shank  Round / Half Moon Horizontal Pin Hole 
    Rating:
    70%
    from S$17.99
    Min. 2 days
  27. Light load roller conveyor FLB38R-QS Roller only
    Meikikou Light load roller conveyor FLB38R-QS Roller only
    Material  SS  Bearing  press  Wall Thickness  1.2  Axis  None  Roller Diameter (Φmm)  38 
    from S$11.99
    Min. 2 days
  28. Single roller 600mm type with shaft
    TRUSCO Single roller 600mm type with shaft
    It is a roller that can be attached to each manufacturer's conveyor as a replacement by adjusting the attached color.
    Included Accessories  Auxiliary collar, pin  Shaft  652×Φ12mm 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  29. Slider board 400 × 1000mm round type
    DAISAN Slider board 400 × 1000mm round type
    Friction resistance is reduced and objects can be slid and moved simply by fixing them to the floor and laying them down. It is used for floors and shelves where you want to move things easily.
    Material  POM  Mass (g)  820  2018 Trusco page  8 1303 
    Rating:
    60%
    from S$119.90
    Min. 2 days
  30. Plastic Roller Unit (Corocon Mini) Single Unit KBW Type
    Okura yusoki Plastic Roller Unit (Corocon Mini) Single Unit KBW Type
    KBS roller type with resin roller diameter Φ12.5 × 44.5mm [RoHS compliant] Uses RoHS directive compliant members that eliminate specific harmful substances from rollers to bolts, including powder-coated frames. An eco-friendly conveyor. It can be used in various ways according to the application ... Read More
    Material (Roller Part)  POM  Roller Diameter (Φmm)  12.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.99
    Min. 2 days
  31. LAIKET (Nylon)
    Dainichi Hanso LAIKET (Nylon)
    Lightweight: Approximately 1/2 to 1/7 lighter than an iron bucket. Economical: Because it is soft and light, it requires a small number of belt plies and has a long belt life and is economical. Stability: There is no powder adhesion and the content can be kept constant, so the transportation capa... Read More
    Rating:
    100%
    from S$2.09
    Min. 2 days
  32. Variable Frequency Digital Controller C10 Series
    SINFONIA TECHNOLOGY Variable Frequency Digital Controller C10 Series
    Input Power  AC100~120±10% AC200~230V±10% 50/60Hz 
    Rating:
    80%
    from S$659.90
    Min. 2 days
  33. Steel roller conveyor (for S38 type) Roller unit
    Terauchi Steel roller conveyor (for S38 type) Roller unit
    Used for free roller replacement
    Material  Steel  Shaft Shape  Φ12 pipe  Roller Diameter (Φmm)  38.1 
    from S$9.89
    Min. 2 days
  34. Vibrator V type
    SINFONIA TECHNOLOGY Vibrator V type
    Suitable for  (Controller) C4-5B 
    Rating:
    100%
    from S$479.90
    Min. 2 days
  35. Slider board 400 × 900mm round type
    DAISAN Slider board 400 × 900mm round type
    Friction resistance is reduced and objects can be slid and moved simply by fixing them to the floor and laying them down. It is used for floors and shelves where you want to move things easily.
    Material  POM  Mass (g)  760  2018 Trusco page  8 1303 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  36. Roller Stand Foldable
    MonotaRO Roller Stand Foldable
    * Do not use for anything other than its intended purpose.
    Material  Steel  Roller Outer Diameter (Φmm)  35 
    Rating:
    65%
    from S$49.99
    Min. 2 days
  37. Bar cut HS type BF6-HS 5M NH40 PP0.2 black
    BURRTEC Bar cut HS type BF6-HS 5M NH40 PP0.2 black
    The rubber frame makes it easy to "bend" and "cut".
    Mass (g)  900  Wire Diameter Φ(mm)  0.2  Material (Brush Part)  PP  Material (Frame)  TPE 
    Rating:
    100%
    from S$349.90
    Min. 2 days
  38. Slider board 300 × 500mm round type
    DAISAN Slider board 300 × 500mm round type
    It can be fixed to the floor or shelf to reduce frictional resistance and allow objects to slide and move. It is used for floors and shelves where you want to move things easily.
    Material  POM  Mass (g)  315  2018 Trusco page  8 1303 
    from S$59.99
    Min. 2 days
  39. Bar-cut HS type BF6-HS 1M NH40 PP0.2 black
    BURRTEC Bar-cut HS type BF6-HS 1M NH40 PP0.2 black
    Mass (g)  300  Wire Diameter Φ(mm)  0.2 
    from S$66.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1012

Set Ascending Direction
Filter by categories