Ball Transfers
Freebear / ballbear is a product that has a ball embedded in the center of the bearing. Unlike general bearings, it is often used for transport and other purposes, and it can be transported at various angles as well as in a straight line because it slides on the ball. Taking advantage of this characteristic, it is placed under a caster or cargo bed to carry things while rolling. There are up-facing, down-facing, and top / bottom ones, and you can choose what you want to use.
Other Related Pages
- MonotaRO Free Ball Bearing Upward 57mm PitchYou can put the transported object on it and move it 360 degrees freely. * Please refrain from using it for anything other than transportation.Allowable Load (kg) About 15 Material Steel, Q235, surface plating Specification Upward use
- ATEC Dust discharge hole with upward stainless steelWith dust discharge hole. Eliminates dust that has entered the inside and improves ball rotation failure due to dust clogging.Mass (g) 232 Allowable Load (kg) 200 Trusco Part No. 856-0275 2018 Trusco page 8 1323from S$69.99Min. 3 days
- Iguchi Kiko Ball bear US type / US-S type / US-J type (steel / stainless steel, upward)from S$8.99Min. 4 days
- YAHATA NEJI Caster everywhereSince the wheels are spherical, they move smoothly 360 degrees. The material is rust-preventive iron balls for the wheels, and ABS resin for the main body. Casters that are easy to install and remove. Used for moving things that cannot be screwed, such as foliage plants and storage boxes.Lock None Caster Type Plate type fixed car caster
- ATEC Planeveyor PV-B series steel (bolt type top and bottom combined)Bolt type plain bear. Inside the plain bear, a high-precision main ball and a large number of small balls are placed so as to wrap it. Maintains smooth and stable rotation performance regardless of whether it is for upward or downward use.Material (Ball) SUJ2, (Ball holder) SCM415 Type Bolt type (both upward and downward) RoHS directive (corresponding to 10 substances) Correspondence Cover SUM Specification Top and bottom
- TRUSCO Steel Ball Caster (for Upward) Ball TransferSpecification Upward use Material All steel
- FREEBEAR FREE BEAR Press-Molded Product (For Upward)It firmly supports heavy objects with small points on the spherical surface, and realizes the movement of all objects safely and easily in various fields, not to mention production and logistics. Can transport heavy objects with a small amount of force. Achieves labor saving. Smooth transportatio... Read MoreMaterial Steel Specification Upward use
- MonotaRO Free ball bearing upward 40mm pitchYou can put the transported object on it and move it 360 degrees freely. * Please refrain from using it for anything other than transportation.Allowable Load (kg) About 15 Material Steel, Q235, surface plating Specification Upward use
- TRUSCO Resin Ball CasterMass (g) 84 Material Body steel, ball resin Trusco Part No. 501-4140 Material / Finish All steel Allowable Load (kg) 30 Specification Upward use
- MonotaRO Free ball bearing upward 31mm pitchYou can put the transported object on it and move it 360 degrees freely. * Please refrain from using it for anything other than transportation.Mass (g) 46.6 Allowable Load (kg) About 15 Material Steel, Q235, surface plating Specification Upward usefrom S$2.39Min. 2 days
- Iguchi Kiko Ball Transfer Unit (For Downward)Specification Downward use Material Ball: Steel, Body: Steelfrom S$43.99Min. 2 days
- ATEC Planeveyor PV-B series made of stainless steelBolt type plain bear. Inside the plain bear, a high-precision main ball and a large number of small balls are placed so as to wrap it. Maintains smooth and stable rotation performance regardless of whether it is for upward or downward use.Material (Ball) SUS440C, (Ball holder) SUS440C Type Bolt type (both upward and downward) RoHS directive (corresponding to 10 substances) Correspondence Cover SUS303 Specification Top and bottomfrom S$43.99Min. 2 days
- FREEBEAR FREEBEAR Ball Transfer Bearing Machined Product (for Upward) Bolt MountingIt firmly supports heavy objects with small points on the spherical surface, and realizes the movement of all objects safely and easily in various fields, not to mention production and logistics. Can transport heavy objects with a small amount of force. Achieves labor saving. Smooth transportatio... Read MoreShape With bolt Specification Upward usefrom S$14.99Min. 2 days
- FREEBEAR FREE BEAR Press Molded Product (For Upward) with SpringThe built-in spring makes it possible to receive the load evenly against the unbalanced load due to the shape of the transported object.from S$6.59Min. 2 days
- Iguchi Kiko Ball bear (for upward)Upward use / Bolt integrated type Conveyor system refraction, curves, rotations, bifurcationsSpecification Upward use Material Ball: Steel, Body: Steelfrom S$14.99Min. 2 days
- Iguchi Kiko US Ball Transfer Unit (For Upward)Achieved high quality and excellent cost performance.
- TRUSCO Steel ball caster embedded typeMaterial All steel Mass (g) 140 Allowable Load (kg) 30 Trusco Part No. 256-8667 Specification Upward use
- TRUSCO Ball caster Press molded productMass (g) 144 Type Upward use Specification Upward use Allowable Load (kg) 30 Trusco Part No. 501-4158from S$29.99Min. 2 days
- ATEC Planeveyor PV-C series steel (press-molded spring cushion type, upward only)Press-molded spring cushion type plain bear. Due to the internal spring contraction, it is possible to receive the load evenly even when the level of the ball contact surface of the work is not high or when the load is uneven. Since it is a press-molded type, the cost is lower than that of cut pr... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Type Steel Specification Upward only
- FREEBEAR Free Bare Press Molded Product (For Upward) Embedded / UFO TypeSpecification Upward use Shape With flangefrom S$9.49Min. 2 days
- FREEBEAR FREE BEAR Press Molded Product (For Upward) with Spring / Flange TypeThe built-in spring makes it possible to receive a load evenly against the eccentric load due to the shape of the transported object.Spring Compression (mm) 2.5from S$12.99Min. 2 days
- ATEC Planeveyor PV series steel (press-molded product upward only)It is a mass-produced press product with high versatility and low cost. Press-molded type plain bear. This is the lowest cost series of plain bears for transporting heavy objects. No special spherical surface (PAT.P) is used, and it is an upward-only product. * It is not a special spherical surface.Material (Small ball) STEEL, (Ball holder) SUS304 Cover SPCE Specification Upward onlyfrom S$3.89Min. 6 days
- ATEC Planeveyor PV-S series waste discharge steel (bolt type downward only)Due to the structure of the conventional ball transfer, dust easily enters the inside and it is difficult to remove it once it enters, so it was not good at harsh usage environments with water (seawater, muddy water, etc.), oil, dust, etc. Taking advantage of the special spherical surface (PAT.P)... Read MoreMaterial (Ball) SUJ2, (Ball holder) SUM415 Type Bolt type (for downward) RoHS directive (corresponding to 10 substances) Correspondence Specification Downward only Cover SUMfrom S$39.99Min. 6 days
- Iguchi Kiko IM Type Ball Transfer Unit (For Upward)Ideal for conveyor systems that move lightweight objects. Another major feature is its low price.from S$3.89Min. 2 days
- FREEBEAR Free bear press molded product (for upward)Shape With flange Specification Upward use
- FREEBEAR Press-Molded Products for Upward (with Dust Discharge Function)Allowable Load (kg) 30from S$6.29Min. 2 days
- ATEC Planeveyor PV series made of stainless steel (press-molded product upward only)It is a mass-produced press product with high versatility and low cost. Press-molded type plain bear. This is the lowest cost series of plain bears for transporting heavy objects. No special spherical surface (PAT.P) is used, and it is an upward-only product. * It is not a special spherical surface.RoHS directive (corresponding to 10 substances) Correspondence Cover SUS304 Specification Upward onlyfrom S$14.99Min. 6 days
- ATEC Planeveyor PV series Waste discharge Medium load steel (press upward only)The industry's first medium-load, dust-discharge type Planeveyor for all-press molding. A special spherical surface (PAT.P) is used for the first time in press molding, and the recommended working load is 490N (conventional size 290N). In addition, a dust discharge hole is adopted as standard... Read MoreLoad capacity 490N(50kgf) RoHS directive (corresponding to 10 substances) Correspondence Type Steel Specification Upward onlyfrom S$9.59Min. 6 days
- Iguchi Kiko Clean room type ball bearAllowable Load (kg) - Material (Cap) POM Material (Main Unit) POMfrom S$11.99Min. 2 days
- TOCHIGIYA Ball caster (press mold)By attaching it to a carrier, etc., you can move and change the direction of products smoothly. Product carrier, turntable, etc. * This product is for upward use.RoHS directive (corresponding to 10 substances) Correspondence Parts Name Large ball, small ball, case, saucer Surface Treatment Trivalent chromatefrom S$5.99Min. 2 days
- TRUSCO Ball Caster Press Molded ProductTrusco Part No. 501-4247 Mass (g) 84 Specification Upward use Allowable Load (kg) 30 Type Upward usefrom S$23.99Min. 2 days
- TAKIGEN MFG Ball casterSince it is a machined product, it can withstand heavy loads. A point contact mechanism with a low coefficient of friction that allows heavy objects to move 360 degrees. K-143-5SNM is a very small type. Conveyor system turntableMaterial (Ball) Stainless steel bearing steel (SUS440C) Material (Case) Stainless steel (SUS304)from S$95.99Min. 5 days
- FREEBEAR Free bear press molded product (for upward) Dust proof typeMass (g) 150 Allowable Load (kg) 30 Trusco Part No. 500-5655 Material Steel Specification Upward use Shape With flangefrom S$7.99Min. 2 days
- HILOGIK Face casterWheel / caster series * When using 4 casters, the proper load capacity is 1 load (kg) x 4 (pieces) x 0.8.Caster Type Plate type swivel casterfrom S$6.89Min. 5 days
- TOCHIGIYA Ball caster (bolt type)By improving the shape of the inner saucer, the load that was concentrated on the bottom surface of the conventional product has been dispersed on the circumference. Friction resistance is reduced, achieving smooth operation and high durability. Product carrier, turntable, etc. * Chamfer (C1.0) s... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Parts Name Large ball, small ball, case, saucerfrom S$22.99Min. 5 days
- ATEC Planeveyor PV Series Dust Ejection Heavy Duty Steel (Press + Cutting Up only)Garbage discharge type A general-purpose type of plain bear. Since it has the same dimensions as the press type plain bear PV30, it is a more versatile product.Material (Ball) STEEL, (Ball holder) SCM415 Load capacity 1176N(120kgf) Weight (g) 230 Trusco Part No. 856-0257 RoHS directive (corresponding to 10 substances) Correspondence Cover SPCE・SUM Specification Upward onlyfrom S$37.99Min. 6 days
- Iguchi Kiko IP type ball bear (for upward / lightweight only)-All-resin ball bear that can be used in a clean environment for food and pharmaceuticals and various transportation lines that use water. In addition, this product is compatible with clean packs as well as the ball bear ISC series for clean rooms, so please use it as a functional component of va... Read MoreSpecification Upward onlyfrom S$14.99Min. 2 days