Conveyors
A conveyor is ideal for feeding heavy or large plywood by rolling rollers. Some are elastic and some have folding conveyors. Steel roller conveyors are suitable for transporting light and medium loads, and are the cheapest compared to other aluminum and stainless steel products. Aluminum roller conveyors are lightweight and easy to handle. Stainless steel roller conveyors are expensive but have excellent water and chemical resistance.
Other Related Pages
- Dainichi Hanso Proside (Screw Blade)Very light (iron specific gravity: 7.85, nylon specific gravity: 1.14), which also reduces the load on the motor. It is hygienic without worrying about rust, and it is cheaper and more economical than stainless steel. It is possible to freely combine long and short, and screw assembly is very eas... Read More
- Makitech Standard with steel roller shaftIt is a replacement roller for M series steel roller conveyors.Roller Dimensions, Outer Diameter x Wall Thickness x Shaft Diameter (mm) 50.8×1.6×12 Bearing Press bearing Suitable Model R-5015P Shape of Shank Round / Half Moon Horizontal Pin Hole Material (Roller Part) Steel Material Steel
- Terauchi Stainless steel roller conveyor (for SU38 type) roller unitUsed for free roller replacementRoller Diameter (Φmm) 38 Material Stainless steel Shaft Shape Φ12 pipefrom S$34.99Min. 2 days
- MonotaRO Roller conveyor flexibleElastic roller conveyor. Uses lock type casters. Adjustable height. Can be connected. * Do not use for anything other than its intended purpose.Operating Load (kg) 130 Roller Spacing (mm) 130 Tool Length (mm) 450~1300 Roller Width (mm) 478 Roller Outer Diameter (Φmm) 50 Conveyor Height H (mm) 670~940 Mass (kg) About 34.5 Material Steel
- Taiyo Kogyo Φ28 steel roller conveyor (L frame)Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read MoreWall Thickness (mm) 1.2 Roller Diameter (Φmm) 28.6 Material (Roller Part) Steelfrom S$239.90Min. 13 days
- Central conveyor Steel roller for medium load (MR3812LO type)Replacement roller for MR3812Roller Outer Diameter x Wall Thickness (mm) 38.1×1.2 Material (Roller Part) Steel (SS, hot dip galvanized)from S$6.89Min. 8 days
- Taiyo Kogyo Φ60.5 (2.3) steel roller conveyorThe rollers are large and easy to carry, and are stronger than Φ57. For transporting pallets, mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in p... Read MoreRoller load capacity (kg / piece) 160 Wall Thickness (mm) 2.3 Roller Diameter (Φmm) 60.5 Material (Roller Part) Steel Included Accessories With connecting bracketfrom S$229.90Min. 13 days
- Terauchi Aluminum roller conveyor (for SA38F type) Roller unitUsed for free roller replacementRoller Diameter (Φmm) 38.1 Material Aluminum Shaft Shape Φ12 pipefrom S$14.99Min. 8 days
- ASTAGE Support RollerIdeal for support such as cutting work. Ideal for feeding large plywood, long boards and squares, and heavy materials. No assembly required. In addition, its small size makes it convenient to carry. Compatible with the height of machine tools and workbenches. With a scratch prevention cushion on ... Read MoreOperating Load (kg) 45 Material Steel
- Makitech Steel Roller with Shaft StandardIt is a replacement roller for M series steel roller conveyors.Roller Dimensions, Outer Diameter x Wall Thickness x Shaft Diameter (mm) 38.1×1.2×12 Bearing Press bearing Suitable Model R-3812P Shape of Shank Round / Half Moon Horizontal Pin Hole Material Steel Material (Roller Part) Steel
- MonotaRO Roller standThe smooth rotation of the rollers makes it ideal as a cradle for cutting pipes and round bars. The height can also be adjusted. You can choose the position of the roller in two stages. Please do not use it for any purpose other than the specified purpose. * Do not use for anything other than its... Read MoreOperating Load (kg) 80 Mass (kg) About 7.3 Roller Width (mm) 388 Material Stand: Cast iron, Roller: Steel Roller Outer Diameter (Φmm) 57
- TRUSCO Single roller 300mm type with shaftIt is a roller that can be attached to each manufacturer's conveyor as a replacement by adjusting the attached color.Included Accessories Auxiliary collar, pin Shaft 340×Φ12mm Material Carbon steel pipe for machine structure Roller Width (mm) 298
- BURRTEC Bar cut HSS type BF6-HSS1M NH25PP0.2 blackRubber (TPE: thermoplastic elastomer) is used for the frame. You can choose from 4 types of frames according to the mounting location and application. You can select the material that suits your application. The rubber frame makes it easy to "bend" and "cut". Measures against ... Read MoreMaterial PP、TPE Bristle Length (mm) 25 Overall Length (mm) 1000 Overall Length (m) 1 Width (mm) 6 Wire Diameter Φ(mm) 0.2 Mass (g) 300 Overall Height (mm) 45 Height (mm) 45
- DAISAN Slider board railIt is a rail type and is also used for W laying. It also supports curves such as shooters. It is used by laying it on an assembly line of a home appliance maker.2018 Trusco page 8 1304 Material POM
- Meikikou Medium load roller conveyor FMC57R-TS Roller onlyWall Thickness 1.4 Roller Diameter (Φmm) 57 Axis None Material SS Bearing press
- TRUSCO Single roller 400mm type with shaftIt is a roller that can be attached to each manufacturer's conveyor as a replacement by adjusting the attached color.Material Carbon steel pipe for machine structure Shaft 440×Φ12mm Included Accessories Auxiliary collar, pin Roller Width (mm) 388
- Makitech Steel Roller Single UnitRoller Dimensions, Outer Diameter x Wall Thickness x Shaft Diameter (mm) 57×1.4×12 Bearing Press bearing Suitable Model R-5714P Shape of Shank Round / Half Moon Horizontal Pin Hole Material Steel Material (Roller Part) Steel
- Meikikou Light load roller conveyor FLB38R-QS Roller onlyWall Thickness 1.2 Roller Diameter (Φmm) 38 Axis None Material SS Bearing pressfrom S$11.99Min. 2 days
- TRUSCO Single roller 600mm type with shaftIt is a roller that can be attached to each manufacturer's conveyor as a replacement by adjusting the attached color.Shaft 652×Φ12mm Roller Width (mm) 598 Material Carbon steel pipe for machine structure Included Accessories Auxiliary collar, pin
- DAISAN Slider board 400 × 1000mm round typeFriction resistance is reduced and objects can be slid and moved simply by fixing them to the floor and laying them down. It is used for floors and shelves where you want to move things easily.Length (mm) 1005 Thickness (mm) 3.8 Width (mm) 405 2018 Trusco page 8 1303 Mass (g) 820 Trusco Part No. 856-0404 Material POM
- Okura yusoki Plastic Roller Unit (Corocon Mini) Single Unit KBW TypeKBS roller type with resin roller diameter Φ12.5 × 44.5mm [RoHS compliant] Uses RoHS directive compliant members that eliminate specific harmful substances from rollers to bolts, including powder-coated frames. An eco-friendly conveyor. It can be used in various ways according to the application ... Read MoreDimensions, Width W x Length L (mm) (Basic unit) 50 x 150 Cell Spacing (mm) (Laura) 15 roller Durability(kg) 0.5 Roller Diameter (Φmm) 12.5 RoHS directive (corresponding to 10 substances) Correspondence Material (Roller Part) POMfrom S$8.99Min. 2 days
- Dainichi Hanso LAIKET (Nylon)Lightweight: Approximately 1/2 to 1/7 lighter than an iron bucket. Economical: Because it is soft and light, it requires a small number of belt plies and has a long belt life and is economical. Stability: There is no powder adhesion and the content can be kept constant, so the transportation capa... Read More
- SINFONIA TECHNOLOGY Variable Frequency Digital Controller C10 SeriesInput Power AC100~120±10% AC200~230V±10% 50/60Hz
- Terauchi Steel roller conveyor (for S38 type) Roller unitUsed for free roller replacementRoller Diameter (Φmm) 38.1 Material Steel Shaft Shape Φ12 pipefrom S$9.89Min. 2 days
- DAISAN Slider board 400 × 900mm round typeFriction resistance is reduced and objects can be slid and moved simply by fixing them to the floor and laying them down. It is used for floors and shelves where you want to move things easily.Thickness (mm) 3.8 Width (mm) 405 Mass (g) 760 2018 Trusco page 8 1303 Trusco Part No. 856-0403 Length (mm) 905 Material POM
- MonotaRO Roller Stand Foldable* Do not use for anything other than its intended purpose.Roller Width (mm) 308 Roller Outer Diameter (Φmm) 35 Operating Load (kg) 40 Height (mm) 650~1060 Mass (kg) About 2.8 Material Steel
- BURRTEC Bar cut HS type BF6-HS 5M NH40 PP0.2 blackThe rubber frame makes it easy to "bend" and "cut".Bristle Length (mm) 40 Wire Diameter Φ(mm) 0.2 Material (Frame) TPE Trusco Part No. 805-1372 Mass (g) 900 Length (m) 5 Height (mm) 60 Overall Length (m) 5 Width (mm) 6 Material (Brush Part) PP
- DAISAN Slider board 300 × 500mm round typeIt can be fixed to the floor or shelf to reduce frictional resistance and allow objects to slide and move. It is used for floors and shelves where you want to move things easily.Width (mm) 295 Thickness (mm) 3.8 Mass (g) 315 Length (mm) 492 2018 Trusco page 8 1303 Trusco Part No. 856-0402 Material POMfrom S$59.99Min. 2 days
- BURRTEC Bar-cut HS type BF6-HS 1M NH40 PP0.2 blackHeight (mm) 60 Mass (g) 300 Wire Diameter Φ(mm) 0.2 Bristle Length (mm) 40 Overall Length (m) 1 Width (mm) 6from S$65.99Min. 2 days
- Okura yusoki Plastic Wheel Unit (Corocon Mini) Single Unit KBS / KBL TypeΦ12.5 resin wheel and aluminum frame hygienic ultra-small transport conveyor Wheel type that can be staggered [RoHS compliant] Uses RoHS directive compliant members that eliminate specific harmful substances from rollers to bolts, including powder-coated frames. An eco-friendly conveyor. It can b... Read MoreDimensions, Width W x Length L (mm) (Basic unit) 15 x 150 Strength (kg) (Wheel) 0.5 Cell Spacing (mm) (Wheel) 15 Wheel Diameter (Φmm) 12.5 RoHS directive (corresponding to 10 substances) Correspondence Material (wheel) POMfrom S$3.79Min. 2 days
- ASTAGE Roller standIdeal for support such as cutting work. Ideal for feeding large plywood, long boards and squares, and heavy materials. Compatible with the height of machine tools and workbenches. No assembly required. In addition, it can be easily folded and stored for a clean look.Mass (kg) 4.3 Operating Load (kg) 45 Roller Dimensions, Diameter x L (Φmm x mm) 48×300 Height (mm) 660~1100 Material Steel
- DAISAN Slider board 300 × 400mm round typeIt can be fixed to the floor or shelf to reduce frictional resistance and allow objects to slide and move. It is used for floors and shelves where you want to move things easily.Mass (g) 260 Width (mm) 297 Thickness (mm) 3.8 Length (mm) 395 2018 Trusco page 8 1303 Trusco Part No. 856-0401 Material POMfrom S$55.99Min. 2 days
- TRUSCO Single roller 500mm type with shaftIt is a roller that can be attached to each manufacturer's conveyor as a replacement by adjusting the attached color.Included Accessories Auxiliary collar, pin Material Carbon steel pipe for machine structure Roller Width (mm) 488 Shaft 540×Φ12mm
- BURRTEC Bar cut HM type BF8-HM 1M NH40 PP0.2 blackRubber (TPE: thermoplastic elastomer) is used for the frame. The rubber frame makes it easy to "bend" and "cut". Since it can be wound up to 25m, it can be installed seamlessly. Measures against gaps in doors of food factories (insect prevention measures), blindfolds for wirin... Read MoreBristle Length (mm) 40 Overall Length (m) 1 Height (mm) 65 Mass (g) 400 Wire Diameter Φ(mm) 0.2 Width (mm) 8
- Terauchi Steel roller conveyor (for S5723 type) Roller unitUsed for free roller replacementRoller Diameter (Φmm) 57.2 Material Steel Shaft Shape Φ12 round steelfrom S$14.99Min. 8 days
- Terauchi Steel roller conveyor (for LS20) Roller unitUsed for free roller replacementRoller Diameter (Φmm) 20 Material Steel Shaft Shape Φ6 round steelfrom S$10.99Min. 12 days
Filter by categories