All Category

Conveyor Accessories

View : Grid List
Filter

Items 1 - 40 of 280

Set Ascending Direction
  1. Proside (Screw Blade)
    Dainichi Hanso Proside (Screw Blade)
    Very light (iron specific gravity: 7.85, nylon specific gravity: 1.14), which also reduces the load on the motor. It is hygienic without worrying about rust, and it is cheaper and more economical than stainless steel. It is possible to freely combine long and short, and screw assembly is very eas... Read More
    Rating:
    80%
    from S$2.89
    Min. 2 days
  2. Bar cut HSS type BF6-HSS1M NH25PP0.2 black
    BURRTEC Bar cut HSS type BF6-HSS1M NH25PP0.2 black
    Rubber (TPE: thermoplastic elastomer) is used for the frame. You can choose from 4 types of frames according to the mounting location and application. You can select the material that suits your application. The rubber frame makes it easy to "bend" and "cut". Measures against ... Read More
    Material  PP、TPE  Bristle Length (mm)  25  Overall Length (mm)  1000  Overall Length (m)  Width (mm)  Wire Diameter Φ(mm)  0.2  Mass (g)  300  Overall Height (mm)  45  Height (mm)  45 
    Rating:
    80%
    from S$65.99
    Min. 2 days
  3. LAIKET (Nylon)
    Dainichi Hanso LAIKET (Nylon)
    Lightweight: Approximately 1/2 to 1/7 lighter than an iron bucket. Economical: Because it is soft and light, it requires a small number of belt plies and has a long belt life and is economical. Stability: There is no powder adhesion and the content can be kept constant, so the transportation capa... Read More
    Rating:
    100%
    from S$2.09
    Min. 2 days
  4. Bar cut HS type BF6-HS 5M NH40 PP0.2 black
    BURRTEC Bar cut HS type BF6-HS 5M NH40 PP0.2 black
    The rubber frame makes it easy to "bend" and "cut".
    Bristle Length (mm)  40  Wire Diameter Φ(mm)  0.2  Material (Frame)  TPE  Trusco Part No.  805-1372  Mass (g)  900  Length (m)  Height (mm)  60  Overall Length (m)  Width (mm)  Material (Brush Part)  PP 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  5. Bar-cut HS type BF6-HS 1M NH40 PP0.2 black
    BURRTEC Bar-cut HS type BF6-HS 1M NH40 PP0.2 black
    Height (mm)  60  Mass (g)  300  Wire Diameter Φ(mm)  0.2  Bristle Length (mm)  40  Overall Length (m)  Width (mm) 
    from S$65.99
    Min. 2 days
  6. Bar cut HM type BF8-HM 1M NH40 PP0.2 black
    BURRTEC Bar cut HM type BF8-HM 1M NH40 PP0.2 black
    Rubber (TPE: thermoplastic elastomer) is used for the frame. The rubber frame makes it easy to "bend" and "cut". Since it can be wound up to 25m, it can be installed seamlessly. Measures against gaps in doors of food factories (insect prevention measures), blindfolds for wirin... Read More
    Bristle Length (mm)  40  Overall Length (m)  Height (mm)  65  Mass (g)  400  Wire Diameter Φ(mm)  0.2  Width (mm) 
    Rating:
    60%
    from S$65.99
    Min. 2 days
  7. Conveyor Parts Safety Pullcord Switch
    MATSUSHIMA Machinery Laboratory Conveyor Parts Safety Pullcord Switch
    from S$439.90
    Min. 2 days
  8. Both ends clamp (color)
    Dainichi Hanso Both ends clamp (color)
    Rating:
    20%
    from S$7.39
    Min. 2 days
  9. Bar strip brush H825-1000PBT2W white
    BURRTEC Bar strip brush H825-1000PBT2W white
    An aluminum frame is used for the frame. You can choose from two types of frames according to the mounting location and application. Because it is an aluminum frame, you can adjust the dimensions in the longitudinal direction with a gold saw or the like. Measures against gaps in doors of food fac... Read More
    Trusco Part No.  805-1509  Height (mm)  50  Mass (g)  280  Bristle Length (mm)  25  Width (mm)  8.7  Overall Length (mm)  1000  Wire Diameter Φ(mm)  0.2 
    Rating:
    100%
    from S$119.90
    Min. 5 days
  10. Bar cut MHS type BF8-MHS1M NH30 PP0.2 black
    BURRTEC Bar cut MHS type BF8-MHS1M NH30 PP0.2 black
    Wire Diameter Φ(mm)  0.2  Height (mm)  48  Bristle Length (mm)  30  Width (mm)  Overall Length (m) 
    from S$65.99
    Min. 2 days
  11. Bar cut HSS type BF6-HSS5M NH25PP0.2 black
    BURRTEC Bar cut HSS type BF6-HSS5M NH25PP0.2 black
    Wire Diameter Φ(mm)  0.2  Bristle Length (mm)  25  Mass (g)  800  Height (mm)  45  Overall Length (m)  Trusco Part No.  805-1345  Width (mm) 
    from S$299.90
    Min. 2 days
  12. Bar seal brush rust-proof stainless steel
    BURRTEC Bar seal brush rust-proof stainless steel
    from S$59.99
    Min. 2 days
  13. Bar cut MFS type BF8-MFS5M NH30PP0.2 black
    BURRTEC Bar cut MFS type BF8-MFS5M NH30PP0.2 black
    Rubber (TPE: thermoplastic elastomer) is used for the frame. You can choose from 4 types of frames according to the mounting location and application. You can select the material that suits your application. The rubber frame makes it easy to "bend" and "cut". Since it can be w... Read More
    Wire Diameter Φ(mm)  0.2  Width (mm)  18  Bristle Length (mm)  30  Overall Height (mm)  38  Height (mm)  38  Overall Length (m)  Overall Length (mm)  5000  Color  Black 
    from S$299.90
    Min. 2 days
  14. Bar strip brush H825-100PBT2W
    BURRTEC Bar strip brush H825-100PBT2W
    Mass (g)  28  Overall Length (mm)  100  Width (mm)  8.7  Height (mm)  50  Bristle Length (mm)  25  Trusco Part No.  805-1506  Wire Diameter Φ(mm)  0.2 
    from S$14.99
    Min. 2 days
  15. Wheel conveyor mounting bracket A for cassette type picking rack
    TRUSCO Wheel conveyor mounting bracket A for cassette type picking rack
    Mounting bracket for V-1820ECON and V-3620ECON. Also compatible with V-1820UP (UD / US) and V-3620UP (UD / US). It can be installed with one touch without screws. Metal fittings for attaching a picking wheel conveyor to a pipe rack.
    Mass (g)  138  Trusco Part No.  382-9995 
    from S$6.49
    Min. 2 days
  16. Bar seal brush
    BURRTEC Bar seal brush
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    Type  BS10S type  Dimension B (mm)  235  Dimension A (mm)  Overall Height (mm)  110  Number of Holes  Bristle Length (mm)  60  Length L (mm)  1000  Brush  PP white 0.5Φ 
    from S$379.90
    Min. 2 days
  17. Sleeve roll
    Mitsuboshi Belting Sleeve roll
    It is a press-fit type roller coating material and cushioning material with a completely new concept, in which two layers of mild steel urethane are integrally molded. It can be easily attached by simply press-fitting it into an iron core or roller, and it also demonstrates a strong grip. It is v... Read More
    Hardness  (Outside / inside) 80/86  Width (mm)  50  Color  (Outside / Inside) Gray / Blue  Wall Thickness (mm) 
    from S$23.99
    Min. 3 days
  18. Bar strip brush H950-1000 PBT0.2 Blue
    BURRTEC Bar strip brush H950-1000 PBT0.2 Blue
    Bristle Length (mm)  50  Height (mm)  85  Width (mm)  9.2  Overall Length (mm)  1000  Wire Diameter Φ(mm)  0.2  Trusco Part No.  805-1512 
    from S$199.90
    Min. 5 days
  19. Bar strip brush H825-500PBT2W
    BURRTEC Bar strip brush H825-500PBT2W
    Wire Diameter Φ(mm)  0.2  Trusco Part No.  805-1508  Height (mm)  50  Width (mm)  8.7  Bristle Length (mm)  25  Mass (g)  140  Overall Length (mm)  500 
    from S$59.99
    Min. 5 days
  20. Pivoted bucket (for heat resistance)
    Dainichi Hanso Pivoted bucket (for heat resistance)
    from S$43.99
    Min. 2 days
  21. Bar cut HL type BF15-HLY1MNH60 PP0. 2 yellow
    BURRTEC Bar cut HL type BF15-HLY1MNH60 PP0. 2 yellow
    Trusco Part No.  805-1396  Wire Diameter Φ(mm)  0.2  Bristle Length (mm)  60  Height (mm)  100  Width (mm)  15  Overall Length (m) 
    from S$149.90
    Min. 5 days
  22. Bar strip brush H16100-1000 PBT0.5 Blue
    BURRTEC Bar strip brush H16100-1000 PBT0.5 Blue
    Width (mm)  16.2  Wire Diameter Φ(mm)  0.15  Trusco Part No.  805-1516  Overall Length (mm)  1000  Height (mm)  145  Bristle Length (mm)  100 
    from S$479.90
    Min. 3 days
  23. Conveyor parts Belt offset switch
    MATSUSHIMA Machinery Laboratory Conveyor parts Belt offset switch
    from S$439.90
    Min. 53 days
  24. Bar strip brush H810-1000NY1BL
    BURRTEC Bar strip brush H810-1000NY1BL
    Wire Diameter Φ(mm)  0.1  Width (mm)  8.7  Trusco Part No.  805-1504  Bristle Length (mm)  10  Height (mm)  35  Overall Length (mm)  1000 
    from S$119.90
    Min. 3 days
  25. Bar strip brush H825-100PBT2B
    BURRTEC Bar strip brush H825-100PBT2B
    Trusco Part No.  805-1507  Bristle Length (mm)  25  Mass (g)  28  Width (mm)  8.7  Overall Length (mm)  100  Height (mm)  50  Wire Diameter Φ(mm)  0.2 
    from S$16.99
    Min. 14 days
  26. Wheel conveyor mounting bracket B for cassette type picking rack
    TRUSCO Wheel conveyor mounting bracket B for cassette type picking rack
    Mounting bracket for V-1820ECON and V-3620ECON. Also compatible with V-1820UP (UD / US) and V-3620UP (UD / US). It can be installed with one touch without screws. Metal fittings for attaching a picking wheel conveyor to a pipe rack.
    Mass (g)  156  Trusco Part No.  374-9975 
    from S$6.89
    Min. 2 days
  27. Bar strip brush F980-1000 PP0.2 Black
    BURRTEC Bar strip brush F980-1000 PP0.2 Black
    Width (mm)  9.2  Bristle Length (mm)  80  Overall Length (mm)  1000  Trusco Part No.  805-1525  Wire Diameter Φ(mm)  0.2 
    from S$239.90
    Min. 3 days
  28. Wheel conveyor mounting bracket S for cassette type picking rack
    TRUSCO Wheel conveyor mounting bracket S for cassette type picking rack
    Mounting bracket for V-1820ECON and V-3620ECON. Also compatible with V-1820UP (UD / US) and V-3620UP (UD / US). It can be installed with one touch without screws. Metal fittings for attaching a picking wheel conveyor to a pipe rack.
    Mass (g)  193  Trusco Part No.  374-9983 
    from S$8.39
    Min. 2 days
  29. Conveyor Parts Chute Switch
    MATSUSHIMA Machinery Laboratory Conveyor Parts Chute Switch
    from S$1,399.00
    Min. 22 days
  30. Bar-cut FM type BF10-FM 1M NH40 PP0.2 black
    BURRTEC Bar-cut FM type BF10-FM 1M NH40 PP0.2 black
    Width (mm)  25  Height (mm)  48  Overall Length (m)  Bristle Length (mm)  40  Wire Diameter Φ(mm)  0.2 
    from S$68.99
    Min. 4 days
  31. Bar cut HL type
    BURRTEC Bar cut HL type
    Rubber (TPE: thermoplastic elastomer) is used for the frame. You can select from 4 types of frames according to the mounting location and application. You can select the material that suits your application. Because it is a rubber frame, it "bends" and " Easy to cut "Can be in... Read More
    Wire Diameter Φ(mm)  0.3  Height (mm)  100  Width (mm)  15  Bristle Length (mm)  60 
    from S$2,999.00
    Min. 5 days
  32. Output cable for electric stopper
    SUS Output cable for electric stopper
    from S$9.79
    Min. 11 days
  33. Bar strip H8 type Birkinta 0.35
    BURRTEC Bar strip H8 type Birkinta 0.35
    Wire Diameter Φ(mm)  0.35  Width (mm)  8.7  Bristle Length (mm)  50  Trusco Part No.  805-1517  Overall Length (mm)  500  Height (mm)  75 
    from S$119.90
    Min. 3 days
  34. Varipass
    Dainichi Hanso Varipass
    Color  Pale yellow 
    from S$119.90
    Min. 12 days
  35. Bar cut HM type BF8-HM 25M NH40 PP0.2 black
    BURRTEC Bar cut HM type BF8-HM 25M NH40 PP0.2 black
    Trusco Part No.  805-1383  Bristle Length (mm)  40  Overall Length (m)  25  Height (mm)  65  Width (mm)  Mass (kg)  Wire Diameter Φ(mm)  0.2 
    from S$1,399.00
    Min. 5 days
  36. Bar strip brush F825-1000 PBT0.2 white
    BURRTEC Bar strip brush F825-1000 PBT0.2 white
    Bristle Length (mm)  25  Width (mm)  20  Overall Length (mm)  1000  Trusco Part No.  805-1521  Height (mm)  25  Wire Diameter Φ(mm)  0.2 
    from S$98.99
    Min. 3 days
  37. Electric stopper kit
    SUS Electric stopper kit
    from S$259.90
    Min. 11 days
  38. Bar cut HSS type BF6-HSSY5M NH25PP0.2 yellow
    BURRTEC Bar cut HSS type BF6-HSSY5M NH25PP0.2 yellow
    Bristle Length (mm)  25  Height (mm)  45  Overall Length (m)  Wire Diameter Φ(mm)  0.2  Width (mm) 
    from S$329.90
    Min. 4 days
  39. Bar cut A2 type BF7-A2 5M NH40 PP0.2 black
    BURRTEC Bar cut A2 type BF7-A2 5M NH40 PP0.2 black
    Bristle Length (mm)  40  Height (mm)  46.5  Wire Diameter Φ(mm)  0.2  Trusco Part No.  805-1357  Width (mm)  Overall Length (m) 
    from S$119.90
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 280

Set Ascending Direction