All Category

Wheel Conveyors

A wheel conveyor is a conveyor used to transport lightweight cardboard cases. The material is mainly made of steel, resin, stainless steel, aluminum, etc. Some wheel conveyors for picking racks are quiet and have plastic wheels that do not damage workpieces, while others have excellent oil resistance and shock resistance. A general-purpose wheel conveyor suitable for every application is ideal for racks and stocks. A high-strength type wheel conveyor with a load of 160kg per wheel is suitable for transporting heavy objects.
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. Slider board rail
    DAISAN Slider board rail
    It is a rail type and is also used for W laying. It also supports curves such as shooters. It is used by laying it on an assembly line of a home appliance maker.
    2018 Trusco page  8 1304  Material  POM 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  2. Slider board 400 × 1000mm round type
    DAISAN Slider board 400 × 1000mm round type
    Friction resistance is reduced and objects can be slid and moved simply by fixing them to the floor and laying them down. It is used for floors and shelves where you want to move things easily.
    Length (mm)  1005  Thickness (mm)  3.8  Width (mm)  405  2018 Trusco page  8 1303  Mass (g)  820  Trusco Part No.  856-0404  Material  POM 
    Rating:
    60%
    from S$119.90
    Min. 2 days
  3. Slider board 400 × 900mm round type
    DAISAN Slider board 400 × 900mm round type
    Friction resistance is reduced and objects can be slid and moved simply by fixing them to the floor and laying them down. It is used for floors and shelves where you want to move things easily.
    Thickness (mm)  3.8  Width (mm)  405  Mass (g)  760  2018 Trusco page  8 1303  Trusco Part No.  856-0403  Length (mm)  905  Material  POM 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  4. Slider board 300 × 500mm round type
    DAISAN Slider board 300 × 500mm round type
    It can be fixed to the floor or shelf to reduce frictional resistance and allow objects to slide and move. It is used for floors and shelves where you want to move things easily.
    Width (mm)  295  Thickness (mm)  3.8  Mass (g)  315  Length (mm)  492  2018 Trusco page  8 1303  Trusco Part No.  856-0402  Material  POM 
    from S$59.99
    Min. 2 days
  5. Slider board 300 × 400mm round type
    DAISAN Slider board 300 × 400mm round type
    It can be fixed to the floor or shelf to reduce frictional resistance and allow objects to slide and move. It is used for floors and shelves where you want to move things easily.
    Mass (g)  260  Width (mm)  297  Thickness (mm)  3.8  Length (mm)  395  2018 Trusco page  8 1303  Trusco Part No.  856-0401  Material  POM 
    from S$55.99
    Min. 2 days
  6. Slider board PP laying sheet affixed
    DAISAN Slider board PP laying sheet affixed
    It can be easily used by laying the PP sheet down on a flat surface. You can freely lay out. It is used by laying it on the floor where things are moved.
    Material  POM  Width (mm)  400  Trusco Part No.  856-9222  2018 Trusco page  8 1303  Mass (kg)  Length (mm)  2000 
    from S$289.90
    Min. 2 days
  7. Slider board 300 × 400mm conductive
    DAISAN Slider board 300 × 400mm conductive
    A slider board that conducts electricity. It is used by laying it on an assembly line of a home appliance maker.
    Mass (g)  240  Width (mm)  295  2018 Trusco page  8 1303  Trusco Part No.  856-0415  Length (mm)  395  Material  POM 
    from S$64.99
    Min. 2 days
  8. Slider Board 400 × 300 × 3.8mm
    FLON CHEMICAL Slider Board 400 × 300 × 3.8mm
    You can easily slide heavy objects. Can be used on both sides. You can "push", "pull", and "rotate" your luggage on the board.
    As ONE Part Number  3-8791-01  Material  POM (polyacetal) 
    from S$66.99
    Min. 4 days
  9. Slider board ship bottom
    DAISAN Slider board ship bottom
    With a slider board fixed to the floor and a double floor, you can overcome steps of about 20 mm. It is used in places where there is a step instead of a dolly.
    Material  POM  2018 Trusco page  8 1304 
    from S$43.99
    Min. 2 days
  10. Slider board ship size
    DAISAN Slider board ship size
    With a slider board fixed to the floor and a double floor, you can overcome steps of about 20 mm. It is used in places where there is a step instead of a dolly.
    Trusco Part No.  856-0412  2018 Trusco page  8 1304  Material  POM  Mass (g)  880  Length (mm)  965  Cell Spacing (mm)  400  Uniform Load (kg)  20 
    from S$129.90
    Min. 2 days
  11. Slider board thin rail
    DAISAN Slider board thin rail
    It is a rail type and is also used for W laying. It also supports curves such as shooters. It is used by laying it on an assembly line of a home appliance maker.
    Length (mm)  500  Trusco Part No.  856-0405  Material  POM  Width (mm)  35  Mass (g)  30  2018 Trusco page  8 1304 
    from S$13.99
    Min. 2 days
  12. Slider board ship bottom small
    DAISAN Slider board ship bottom small
    With a slider board fixed to the floor and a double floor, you can overcome steps of about 20 mm. It is used in places where there is a step instead of a dolly.
    Trusco Part No.  856-0411  Mass (g)  420  2018 Trusco page  8 1304  Material  POM 
    from S$69.99
    Min. 32 days
  13. Wheel conveyor stand
    TRUSCO Wheel conveyor stand
    The standard stand for wheel conveyors is lightweight and robust with adjustable height and bracket angle. Wheel conveyor stand.
    Specification  With base 
    from S$139.90
    Min. 3 days
  14. Dedicated wheel stopper
    TRUSCO Dedicated wheel stopper
    The fulcrum has been raised to improve the stopping stability of the transported object. As a stopper for transported items.
    Height (mm)  40  Mass (g)  157  Suitable Model  V-38S、V-38N、V-38AL、V-40G  Trusco Part No.  511-5892 
    from S$9.89
    Min. 32 days
  15. Connected base steel
    TRUSCO Connected base steel
    It can be used to install a wheel conveyor for light loads. As a base for placing on the floor to determine the width of the wheel conveyor.
    Material (wheel)  Steel  Suitable Model  V-38S、V-38SUS、V-38AL、V-38N、V-40T、V-40G 
    from S$14.99
    Min. 2 days
  16. Slider board conductive rail
    DAISAN Slider board conductive rail
    It is a rail type and is also used for W laying. Slide an object in a straight line to conduct electricity. It is used by laying it on an assembly line of a home appliance maker.
    2018 Trusco page  8 1304  Material  POM  Length (mm)  500 
    from S$16.99
    Min. 2 days
  17. Wheel conveyor for picking rack (iron Φ36) P40 × L2400
    TRUSCO Wheel conveyor for picking rack (iron Φ36) P40 × L2400
    Has excellent oil resistance and impact. For mounting shooter racks, trolleys, and line pallets. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    wheel width (mm)  20  Dimension A (mm)  20  Tool Length (mm)  2400  Trusco Part No.  285-2276  Wheel Diameter (Φmm)  36  Mass (kg)  4.32  Cell Spacing (mm)  40  Specification  Load per wheel: 15kg 
    from S$139.90
    Min. 5 days
  18. Wheel conveyor for cassette type picking rack Φ18 P25×180
    TRUSCO Wheel conveyor for cassette type picking rack Φ18 P25×180
    The combination of the frame and the resin roller unit makes it easy to disassemble and assemble, and has excellent reusability and recyclability. Wheel conveyor for shooter racks and picking racks.
    Wheel Diameter (Φmm)  18  Tool Length (mm)  1800  Mass (kg)  2.64  wheel width (mm)  20  Cell Spacing (mm)  25  Trusco Part No.  461-1365  Specification  Load per wheel: 10kg 
    from S$67.99
    Min. 8 days
  19. Wheel Conveyor for Cassette Type Picking Rack Φ18 P25 × 100
    TRUSCO Wheel Conveyor for Cassette Type Picking Rack Φ18 P25 × 100
    The combination of the frame and the resin roller unit makes it easy to disassemble and assemble, and has excellent reusability and recyclability. Wheel conveyor for shooter racks and picking racks.
    Mass (kg)  1.47  Tool Length (mm)  1000  Wheel Diameter (Φmm)  18  wheel width (mm)  20  Cell Spacing (mm)  25  Trusco Part No.  461-1357  Specification  Load per wheel: 10kg 
    from S$37.99
    Min. 8 days
  20. Wheel conveyor for cassette type picking rack Φ36 P40×180
    TRUSCO Wheel conveyor for cassette type picking rack Φ36 P40×180
    The combination of the frame and the resin roller unit makes it easy to disassemble and assemble, and has excellent reusability and recyclability. Wheel conveyor for shooter racks and picking racks.
    Tool Length (mm)  1800  Mass (kg)  2.16  wheel width (mm)  20  Wheel Diameter (Φmm)  36  Cell Spacing (mm)  40  Trusco Part No.  461-1977  Specification  Load per wheel: 10kg 
    from S$67.99
    Min. 8 days
  21. Foil conveyor for pick rack
    TRUSCO Foil conveyor for pick rack
    Has excellent oil resistance and impact. For mounting shooter racks, trolleys, and line pallets. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Load (kg)  (Per wheel) 15  Width (mm)  (Wheel) 20  Mass (kg)  1.45  Tool Length (mm)  1000  Trusco Part No.  285-2292  Wheel Diameter (Φmm)  36  Cell Spacing (mm)  50  Material (wheel)  Conductive polypropylene resin  Material (Frame)  Hot dip galvanized steel sheet 
    from S$47.99
    Min. 8 days
  22. Cassette Type Picking Grack Wheel Conveyor Φ36 P50 × 100
    TRUSCO Cassette Type Picking Grack Wheel Conveyor Φ36 P50 × 100
    The combination of the frame and the resin roller unit makes it easy to disassemble and assemble, and has excellent reusability and recyclability. Wheel conveyor for shooter racks and picking racks. *This product cannot be delivered to private homes.
    Mass (kg)  1.16  Tool Length (mm)  1000  wheel width (mm)  20  Wheel Diameter (Φmm)  36  Trusco Part No.  461-2027  Cell Spacing (mm)  50  Specification  Load per wheel: 10kg 
    from S$32.99
    Min. 8 days
  23. Rack ZCR
    IMAO Rack ZCR
    from S$14.99
    Min. 8 days
  24. Foil Conveyor for Pick Rack
    TRUSCO Foil Conveyor for Pick Rack
    The resin wheel is quiet and does not damage the work. For mounting shooter racks, trolleys, and line pallets. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Load (kg)  (Per wheel) 10  Width (mm)  (Wheel) 20  Mass (kg)  1.28  Tool Length (mm)  1000  Wheel Diameter (Φmm)  36  Cell Spacing (mm)  40  Trusco Part No.  461-2191  Material (wheel)  Conductive polypropylene resin  Material (Frame)  Hot dip galvanized steel sheet 
    from S$37.99
    Min. 8 days
  25. Wheel conveyor for picking rack (iron Φ36) P40 × L2000
    TRUSCO Wheel conveyor for picking rack (iron Φ36) P40 × L2000
    Has excellent oil resistance and impact. For mounting shooter racks, trolleys, and line pallets.
    Dimension A (mm)  20  wheel width (mm)  20  Tool Length (mm)  2000  Trusco Part No.  285-2268  Mass (kg)  3.6  Wheel Diameter (Φmm)  36  Cell Spacing (mm)  40  Specification  Load per wheel: 15kg 
    from S$119.90
    Min. 5 days
  26. Wheel conveyor for picking rack (resin Φ18) P25 × L3000
    TRUSCO Wheel conveyor for picking rack (resin Φ18) P25 × L3000
    Small diameter (18 mm) and small pitch (20 mm) enable small-sized workpieces to be transported. For small parts and containers.
    Dimension A (mm)  12.5  Wheel Diameter (Φmm)  18  wheel width (mm)  20  Cell Spacing (mm)  25  Mass (kg)  3.69  Trusco Part No.  300-5631  Tool Length (mm)  3000  Specification  Load per wheel: 10kg 
    from S$119.90
    Min. 5 days
  27. Air lifting lift (sun-up) wheel type
    Taiyo Kogyo Air lifting lift (sun-up) wheel type
    Stroke (mm)  20 
    from S$569.90
    Min. 12 days
  28. Wheel Conveyor for Picking Rack (Resin Φ36) P40 x L1500
    TRUSCO Wheel Conveyor for Picking Rack (Resin Φ36) P40 x L1500
    The resin wheel is quiet and does not damage the work. For mounting shooter racks, trolleys, and line pallets. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Mass (kg)  1.92  Tool Length (mm)  1500  wheel width (mm)  20  Dimension A (mm)  20  Wheel Diameter (Φmm)  36  Cell Spacing (mm)  40  Trusco Part No.  461-2205  Specification  Load per wheel: 10kg 
    from S$53.99
    Min. 8 days
  29. Wheel conveyor (machined Φ32×25) P40xL1500mm
    TRUSCO Wheel conveyor (machined Φ32×25) P40xL1500mm
    It uses machined wheels with a diameter of 32 mm, width of 25 mm, and shaft of 8 mm, and has better shock resistance and load capacity than conventional products. High strength due to the adoption of a 3.2mm thick frame. For transporting heavy objects such as mold transport. Use for dedicated lin... Read More
    Tool Length (mm)  1500  Dimension A (mm)  20/40  wheel width (mm)  25  Trusco Part No.  301-0040  Wheel Diameter (Φmm)  32  Cell Spacing (mm)  40  Mass (kg)  7.57  Material  Frame: Steel Wheels: Steel  Specification  Load per wheel: 90kg 
    from S$439.90
    Min. 3 days
  30. Wheel Conveyor for Picking Rack (Resin Φ36) P50 x L2000
    TRUSCO Wheel Conveyor for Picking Rack (Resin Φ36) P50 x L2000
    The resin wheel is quiet and does not damage the work. For mounting shooter racks, trolleys, and line pallets. * Products that cannot be delivered to individual homes
    Mass (kg)  2.5  wheel width (mm)  20  Tool Length (mm)  2000  Dimension A (mm)  25  Wheel Diameter (Φmm)  36  Trusco Part No.  461-2256  Cell Spacing (mm)  50  Specification  Load per wheel: 10kg 
    from S$65.99
    Min. 3 days
  31. Wheelcon mounting bracket
    TRUSCO Wheelcon mounting bracket
    Trusco Part No.  288-5131  Mass (g)  161 
    Discontinued
  32. Stainless steel single wheel 20kg (V-38SUS type Φ38 × 12mm)
    TRUSCO Stainless steel single wheel 20kg (V-38SUS type Φ38 × 12mm)
    Width (mm)  (Wheel) 12  Allowable Load (kg)  20  Thickness at the Center (mm)  25  Wheel Diameter (Φmm)  38  Mass (g)  45.4  Trusco Part No.  461-2540  Axis  M6  Material (wheel)  Stainless steel  Specification  Stainless steel wheel  Suitable Conveyor  V-38SUS type 
    Discontinued
  33. Wheelcon mounting bracket type A
    TRUSCO Wheelcon mounting bracket type A
    It can be installed with one touch without screws. For mounting a picking wheel conveyor on a pipe rack.
    Mass (g)  117  Trusco Part No.  288-5115 
    Discontinued
  34. Resin wheel conveyor
    Terauchi Resin wheel conveyor
    Uses Φ23 polypropylene resin wheels. Various uses such as mounting on a rack
    Material (Frame)  Aluminum  Material (wheel)  Polyacetal resin  Material (shaft)  Stainless steel 
    Discontinued
  35. Aluminum wheel conveyor
    Terauchi Aluminum wheel conveyor
    The wheels and frame are made of aluminum and are lightweight. Aluminum lightweight hall conveyor for light load products
    Tool Length (mm)  2000  Material (Frame)  Aluminum  Material  Frame: Aluminum, Wheel: Aluminum  Cell Spacing (mm)  100  Material (wheel)  Aluminum 
    Discontinued
  36. Mini mini wheel
    Makitech Mini mini wheel
    Material  Frame: Steel, Wheel: Resin  Material (wheel)  Resin  Material (Frame)  Steel 
    Discontinued
  37. Wheel conveyor made of white rubber lining steel
    Terauchi Wheel conveyor made of white rubber lining steel
    The steel wheels are lined with white synthetic rubber. Suitable for transporting fragile items Light load wheel conveyor
    Material (Frame)  Steel  Material (wheel)  Steel white rubber lining 
    Discontinued
  38. Rubber lining single wheel 30kg (V-40G type Φ40 × 9mm)
    TRUSCO Rubber lining single wheel 30kg (V-40G type Φ40 × 9mm)
    Width (mm)  (Wheel) 9  Thickness at the Center (mm)  25  Trusco Part No.  461-2558  Wheel Diameter (Φmm)  40  Material (wheel)  Rubber lining  Suitable Conveyor  V40G type  Specification  Wheel made of black rubber lining  Allowable Load (kg)  30  Mass (g)  65.5  Axis  M6 
    Discontinued
  39. TS steel wheel conveyor
    Terauchi TS steel wheel conveyor
    Uses a Φ25mm steel press wheel. Transport of parts between processes. For transporting irregularly shaped items.
    Load (kg)  (1 wheel) 7  Width (mm)  (Wheel part) 7.2  Wheel Diameter (Φmm)  25  Material (wheel)  Steel  Material (Frame)  Steel 
    Discontinued
  40. Steel wheel conveyor
    Terauchi Steel wheel conveyor
    This is a standard model of wheel conveyor. Uses a Φ38mm steel press wheel. Wheel conveyor for light loads
    Tool Length (mm)  3000  Cell Spacing (mm)  75  Material  Frame: Steel, Wheel: Steel  Material (Frame)  Steel  Material (wheel)  Steel 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction