Other Conveyors
- SINFONIA TECHNOLOGY Variable Frequency Digital Controller C10 SeriesInput Power AC100~120±10% AC200~230V±10% 50/60Hz
- SINFONIA TECHNOLOGY Compact electromagnetic feeder CF type* Trough is not included.from S$1,399.00Min. 3 days
- WAKO Phosphorus woodNecessary for forklift work for storage and movement of heavy and long objects that do not use pallets. It has a handle that is convenient for handling. Special sizes can also be manufactured. Factory, distribution warehouseHeight (mm) 120 Length (mm) 180 Opening Width (mm) 400from S$98.99Min. 2 days
- SANWA CONVEYOR Standard screw blade A typeSince it is continuously wound, the transportation condition is good and smooth transportation is possible.Blade length (mm) 1500 Type A Material Equivalent SS400from S$289.90Min. 12 days
- SANWA CONVEYOR Standard screw blade[Standard screw blade A type] The material of the blade is SS400 equivalent, and it is continuously wound, so the transportation condition is good and smooth transportation is possible. [Standard screw blade type B] The material of the blade is SS400 equivalent. It is processed by a dedicated bla... Read Morefrom S$439.90Min. 7 days
- SINFONIA TECHNOLOGY Linear feeder MF series (direct installation type)Suitable for (Controller) C10-1VF / C10-1VFEF / C4-5B Maximum Length (mm) (Shoot) 300 Maximum Width (mm) (Shoot) 35 Mass (kg) 0.6 (shoot) max 0.4 Frequency 50~90Hzfrom S$399.90Min. 3 days
- SINFONIA TECHNOLOGY Parts feeder ER series* Bowl is not included.Power Supply Voltage (V) 200 Frequency 50~90Hzfrom S$1,399.00Min. 109 days
- SINFONIA TECHNOLOGY Linear feeder MF series (direct installation type)Suitable for (Controller) C10-1VF / C10-1VFEF / C4-5B Maximum Width (mm) (Shoot) 45 Maximum Length (mm) (Shoot) 450 Mass (kg) 1.8 (shoot) max 1.5 Frequency 50~90Hz
- SINFONIA TECHNOLOGY Linear feeder LFB series (leaf spring vibration-proof type)Offset Angle (°) (Leaf spring) 15 Suitable for (Controller) C10-1VF Rated Voltage (V) 200from S$799.90Min. 3 days
- SANWA CONVEYOR Both ends bearing Gland packing method FU typeIt is a bearing unit used for the drive side and the driven side, and it is possible to shorten the assembly time because it is only welded to the end plate (casing). The seal part uses gland packing.from S$559.90Min. 13 days
- SINFONIA TECHNOLOGY Linear feeder LF series (coil spring vibration-proof type)Suitable for (Controller) C10-3VF / C10-3VFEF / C4-5B Angle α (°) (Leaf spring mounting) 0 ~ 20 Angle β (°) (Leaf spring mounting) 10-30 Rated Voltage (V) 200/220 Frequency 50~90Hzfrom S$2,699.00Min. 3 days
- SANWA CONVEYOR Intermediate bearing MC nylon type CU typeThe bearing part has a two-piece structure, and the unit can be replaced in a short time. The material of the bearing is MC nylon resin.Material (Bearing) MC nylonfrom S$259.90Min. 8 days
- SINFONIA TECHNOLOGY Parts feeder EA seriesFrequency 100~180Hz Power Supply Voltage (V) 200from S$1,499.00Min. 3 days
- SINFONIA TECHNOLOGY Single controllerDigital settings and display for easy setting value management. It has abundant external control functions. CE marking compliant product. Comes with a key lock function. The auto tuning function eliminates the need for leaf spring adjustment. Constant amplitude control is possible according to th... Read Morefrom S$1,199.00Min. 3 days
- KANETEC Standard spiral magnet conveyorIt has excellent processing capacity and maintains high transport efficiency. The running cost is low. For transporting chips discharged by processing between out-of-machine removal and collection in machine tools.Output Shaft Rotation Speed (50/60Hz) (min -1 [rpm]) 30/36 Power Cable (m) None Power Input (V) Three-phase 200/220from S$4,999.00Min. 52 days
- SANWA CONVEYOR Intermediate bearing Oil-impregnated metal type CU-L typeThe bearing part has a two-piece structure, and the unit can be replaced in a short time. The material of the bearing is oil-impregnated metal.Material (Bearing) Oil impregnated metalfrom S$439.90Min. 7 days
- SINFONIA TECHNOLOGY Single controllerDigital settings and display for easy setting value management. It has abundant external control functions. CE marking compliant product. Comes with a key lock function. As a dedicated controller for parts feeders and linear feeders. * Cannot be used for piezoelectric vibrators.from S$899.90Min. 3 days
- KANETEC Spiral magnet conveyorOutstanding durability and safety. Since it has a simple structure, almost no maintenance is required. Since the mechanically movable (rotating) part is housed in a closed cylinder, there is no risk of contact injury. This is an economical function. It has excellent processing capacity and mainta... Read Morefrom S$4,999.00Min. 48 days
- KANETEC Ultra-small spiral magnet conveyorOutstanding durability and safety. Since it has a simple structure, almost no maintenance is required. Since the mechanically movable (rotating) part is housed in a closed cylinder, there is no risk of contact injury. This is an economical function. It has excellent processing capacity and mainta... Read MoreMotor Capacity 6W Specification Carry amount: 2kg / h Speed Drive speed: 10 / 12rpm 50 / 60Hz Power Supply AC100V 50/60Hzfrom S$4,899.00Min. 48 days
- SINFONIA TECHNOLOGY Linear feeder LFB / HLFB series (leaf spring vibration-proof type)from S$1,199.00Min. 3 days
- SINFONIA TECHNOLOGY Parts feeder EA seriesThe parts feeder EA series is suitable for a wide range of minute and precision workpieces. With a high frequency of 100 to 180 Hz and a small amplitude of 0.6 mm, it is a parts feeder that is ideal for minute and precision workpieces of 10 mm or less and thin objects. Bowl diameters from 150 to ... Read MoreRated Current (A) 0.4 Frequency range (Hz) 100~180 Height (mm) 133 Outer Diameter (Φmm) 160 Power Supply Voltage (V) 200 Mass (kg) Actuator: 8.5 Compatible Controller Model C10-1VF・C10-1VFEFfrom S$999.00Min. 3 days
- SINFONIA TECHNOLOGY Compact electromagnetic feeder CF type Standard specification with troughfrom S$689.90Min. 3 days
- FREEBEAR Free bear sliderCompared to the conventional product (mega slider), the ball does not fall, so heavy objects can be moved while attached. Transport and positioning of heavy objects such as jigs and molds * In order to move heavy objects as lightly as possible, make the transport surface hard and smooth.Material Stainless steel Mass (kg) 3 Allowable Load (kg) 1000 Trusco Part No. 868-3104 Width (mm) 145.16 Length (mm) 72 Height (mm) 50from S$1,799.00Min. 3 days
- SINFONIA TECHNOLOGY Variable frequency digital controller C9-03VFTC seriesMaximum Current (A) 0.6A Input Power AC100/110±10% 50/60Hz Output Voltage 0~95V Mass (kg) 1.8from S$1,999.00Min. 16 days
- SANWA CONVEYOR Bearings on both ends Oil seal method FUO typeIt is a bearing unit used for the drive side and the driven side, and it is possible to shorten the assembly time because it is only welded to the end plate (casing). The seal part uses an oil seal.from S$379.90Min. 8 days
- URAS TECHNO Vibrators (2 Pole 3-Phase Induction Motors)A high-performance vibration generator. Durable, long life and easy to maintain. All weather type. You can choose from a wide variety of models. We have a variety of options available. For preventing blockage of hoppers and shoots.Current, 60Hz (A) (200V)1.2、(220V)1.2 Current, 50Hz (A) (200V)1.4 Mounting Bolts 12mm Mass (kg) 14 Height (mm) 175 Length (mm) 180 Motor 2-pole three-phase induction motor Trusco Part No. 207-2299 Output (W) 250 Width (mm) 260 Centrifugal power (kN) 3.5 Protection Class IP66 Bearing No lubricationfrom S$1,199.00Min. 3 days
- URAS TECHNO Vibrators (4 Pole 3-Phase Induction Motors)A high-performance vibration generator. Durable, long life and easy to maintain. All weather type. You can choose from a wide variety of models. We have a variety of options available. For vibration feeders (transport aircraft) and vibration sieving machines (screens).Current, 60Hz (A) (200V)0.89、(220V)0.95 Current, 50Hz (A) (200V)1.2 Mounting Bolts 10mm Output (W) 130 Mass (kg) 17 Height (mm) 180 Length (mm) 180 Trusco Part No. 207-2298 Width (mm) 265 Centrifugal power (kN) 3 Motor 4-pole three-phase induction motor Protection Class IP66 Bearing No lubricationfrom S$1,199.00Min. 2 days
- URAS TECHNO Vibrators (Capacitor Built-in Single Phase Induction Motor)A high-performance vibration generator. Durable, long life and easy to maintain. All weather type. You can choose from a wide variety of models. We have a variety of options available. For preventing blockage of hoppers and shoots.Current, 50Hz (A) (100V)1.2 Current, 60Hz (A) (100V)1.2、(110V)1.2 Centrifugal power (kN) 1 Mounting Bolts 10mm Length (mm) 160 Height (mm) 175 Trusco Part No. 207-2300 Width (mm) 210 Output (W) 65 Mass (kg) 9.5 Protection Class IP66 Bearing No lubricationfrom S$899.90Min. 3 days
- ENERPAC Road skating* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.Discontinued