All Category

Roller Conveyors

A roller conveyor is a device for moving a conveyed product. A roller conveyor with rotating rollers arranged in parallel between frames is a convenient item for efficiently transporting heavy objects. It is used in a wide range of work sites, such as transporting products in the factory, as well as products between trucks. It is characterized by various types, such as lightweight type using aluminum rollers, steel made of high robustness, and roller size. It is a good idea to select items that are appropriate for the size and weight of the transported items. If you use it in combination with a curve type, you can use the work space efficiently.
View : Grid List
Filter

Items 1 - 40 of 64

Set Ascending Direction
  1. Standard with steel roller shaft
    Makitech Standard with steel roller shaft
    It is a replacement roller for M series steel roller conveyors.
    Roller Dimensions, Outer Diameter x Wall Thickness x Shaft Diameter (mm)  50.8×1.6×12  Bearing  Press bearing  Suitable Model  R-5015P  Shape of Shank  Round / Half Moon Horizontal Pin Hole  Material (Roller Part)  Steel  Material  Steel 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  2. Φ28 steel roller conveyor (L frame)
    Taiyo Kogyo Φ28 steel roller conveyor (L frame)
    Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read More
    Wall Thickness (mm)  1.2  Roller Diameter (Φmm)  28.6  Material (Roller Part)  Steel 
    from S$239.90
    Min. 13 days
  3. Φ60.5 (2.3) steel roller conveyor
    Taiyo Kogyo Φ60.5 (2.3) steel roller conveyor
    The rollers are large and easy to carry, and are stronger than Φ57. For transporting pallets, mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in p... Read More
    Roller load capacity (kg / piece)  160  Wall Thickness (mm)  2.3  Roller Diameter (Φmm)  60.5  Material (Roller Part)  Steel  Included Accessories  With connecting bracket 
    from S$229.90
    Min. 13 days
  4. Steel Roller with Shaft Standard
    Makitech Steel Roller with Shaft Standard
    It is a replacement roller for M series steel roller conveyors.
    Roller Dimensions, Outer Diameter x Wall Thickness x Shaft Diameter (mm)  38.1×1.2×12  Bearing  Press bearing  Suitable Model  R-3812P  Shape of Shank  Round / Half Moon Horizontal Pin Hole  Material  Steel  Material (Roller Part)  Steel 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  5. Steel Roller Single Unit
    Makitech Steel Roller Single Unit
    Roller Dimensions, Outer Diameter x Wall Thickness x Shaft Diameter (mm)  57×1.4×12  Bearing  Press bearing  Suitable Model  R-5714P  Shape of Shank  Round / Half Moon Horizontal Pin Hole  Material  Steel  Material (Roller Part)  Steel 
    Rating:
    70%
    from S$17.99
    Min. 2 days
  6. Φ25 × W23 heavy load cutting wheel conveyor
    Taiyo Kogyo Φ25 × W23 heavy load cutting wheel conveyor
    wheel width (mm)  23  Wheel Diameter (Φmm)  25  Material (Roller Part)  Steel 
    from S$179.90
    Min. 13 days
  7. Φ28 steel roller conveyor
    Taiyo Kogyo Φ28 steel roller conveyor
    For transporting small items, suitable for transporting lightweight products, precision equipment, etc. For mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Av... Read More
    Wall Thickness (mm)  1.2  Roller Diameter (Φmm)  28.6  Material (Roller Part)  Steel  Included Accessories  With connecting bracket 
    from S$229.90
    Min. 2 days
  8. Φ25 steel roller conveyor
    Taiyo Kogyo Φ25 steel roller conveyor
    For transporting small items, suitable for transporting lightweight products, precision equipment, etc. For mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Av... Read More
    Wall Thickness (mm)  1.2  Tool Length (mm)  2000  Roller Diameter (Φmm)  25.4  Mass (kg)  29.07  Cell Spacing (mm)  30  Roller Width (mm)  300  Roller load capacity (kg / piece)  35  Material (Roller Part)  Steel  Included Accessories  With connecting bracket 
    from S$599.90
    Min. 3 days
  9. Φ42 Steel Roller Conveyor
    Taiyo Kogyo Φ42 Steel Roller Conveyor
    It is a general-purpose size Φ42 specification. For mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dust. * Do not pla... Read More
    Wall Thickness (mm)  1.2  Roller Diameter (Φmm)  42.7  Material (Roller Part)  Steel  Included Accessories  With connecting bracket 
    from S$199.90
    Min. 13 days
  10. 400x3000mm roller conveyor (aluminum)
    ESCO 400x3000mm roller conveyor (aluminum)
    Esco Part No.  EA985G-3  Material (Roller Part)  Aluminum 
    from S$1,099.00
    Min. 6 days
  11. Φ57 (2.1) steel roller conveyor
    Taiyo Kogyo Φ57 (2.1) steel roller conveyor
    Φ57 general-purpose product with a wall thickness of 2.1, which is more resistant to dents than the wall thickness of 1.4, and the frame has a wall thickness of 3.2. For transporting pallets, mounting on trolleys and racks, stock lines, etc. *Please do not step on the conveyor. There is a risk of... Read More
    Roller load capacity (kg / piece)  160  Wall Thickness (mm)  2.1  Roller Diameter (Φmm)  57.2  Material (Roller Part)  Steel  Included Accessories  With connecting bracket 
    from S$229.90
    Min. 2 days
  12. Φ57 (2.3) steel roller conveyor
    Taiyo Kogyo Φ57 (2.3) steel roller conveyor
    Φ57 conveyor for heavy loads. This is the most versatile model for heavy loads. For transporting pallets, mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoi... Read More
    Wall Thickness (mm)  2.3  Roller load capacity (kg / piece)  300  Roller Diameter (Φmm)  57.2  Material (Roller Part)  Steel  Included Accessories  With connecting bracket  Shank Diameter (Φmm)  Φ17 
    from S$289.90
    Min. 3 days
  13. Φ38 steel roller conveyor (L frame)
    Taiyo Kogyo Φ38 steel roller conveyor (L frame)
    Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read More
    Wall Thickness (mm)  1.2  Roller Diameter (Φmm)  38.1  Material (Roller Part)  Steel 
    from S$199.90
    Min. 13 days
  14. Steel roller conveyor
    TERAUCHI Corporation Steel roller conveyor
    -The roller wall thickness is 1.2 mm. -Uses a Φ8 pipe shaft. Ideal for transporting light and medium load products. * Delivery to private homes is not possible.
    Wall Thickness (mm)  1.2  Tool Length (mm)  1000  Roller Diameter (Φmm)  31.8  Roller load capacity (kg / piece)  43  Frame (mm)  50X25X2.3t  Material (Frame)  Steel  Material (Roller Part)  Steel 
    from S$199.90
    Min. 5 days
  15. Steel roller conveyor
    TERAUCHI Corporation Steel roller conveyor
    -Roller wall thickness is 2.3 mm and has excellent impact resistance. -Uses a 11.8Φ shaft. Suitable for medium weight transport. * Delivery to private homes is not possible.
    Wall Thickness (mm)  2.3  Roller Diameter (Φmm)  38.1  Frame (mm)  50X25X2.3t  Material (Roller Part)  Steel  Material (Frame)  Steel 
    from S$149.90
    Min. 5 days
  16. Φ38 Steel Roller Conveyor W300 × P75 × L3000mm
    TRUSCO Φ38 Steel Roller Conveyor W300 × P75 × L3000mm
    * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Wall Thickness (mm)  1.2  Roller load capacity (kg / piece)  120  Roller Width (mm)  300  Trusco Part No.  300-5470  Tool Length (mm)  3000  Mass (kg)  33.9  Dimension A (mm)  34.5  Roller Diameter (Φmm)  38.1  Cell Spacing (mm)  75  Material (Roller Part)  Carbon steel pipe for machine structure 
    from S$559.90
    Min. 5 days
  17. Φ60.5 (3.2) steel roller conveyor
    Taiyo Kogyo Φ60.5 (3.2) steel roller conveyor
    STK black wall thickness 3.2 is used for the rollers. It has excellent durability. Shaft diameter Φ17 type. For transporting pallets, mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in wate... Read More
    Wall Thickness (mm)  3.2  Roller Diameter (Φmm)  60.5  Material (Roller Part)  Steel  Included Accessories  With connecting bracket  Shank Diameter (Φmm)  Φ17 
    from S$299.90
    Min. 3 days
  18. Φ38 Aluminum Roller Conveyor W600 × P75 × L2000mm
    TRUSCO Φ38 Aluminum Roller Conveyor W600 × P75 × L2000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance.
    Wall Thickness (mm)  1.5  Mass (kg)  16.40  Tool Length (mm)  2000  Roller load capacity (kg / piece)  24  Roller Diameter (Φmm)  38  Trusco Part No.  461-2795  Roller Width (mm)  600  Cell Spacing (mm)  75  Material (Roller Part)  Aluminum 
    from S$859.90
    Min. 5 days
  19. Steel roller conveyor
    TERAUCHI Corporation Steel roller conveyor
    -The roller wall thickness is 2.3 mm. -Uses a Φ12 round steel shaft. It is a medium-diameter product equivalent to that for heavy weight. * Delivery to private homes is not possible.
    Tool Length (mm)  1000  Roller load capacity (kg / piece)  180  Wall Thickness (mm)  2.3  Roller Diameter (Φmm)  48.6  Frame (mm)  70X30X3.2t  Material (Roller Part)  Steel  Material (Frame)  Steel 
    from S$199.90
    Min. 5 days
  20. Diameter 38 Aluminum Roller Conveyor W400 × P100 × L2000mm
    TRUSCO Diameter 38 Aluminum Roller Conveyor W400 × P100 × L2000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Wall Thickness (mm)  1.5  Cell Spacing (mm)  100  Mass (kg)  12.98  Tool Length (mm)  2000  Roller load capacity (kg / piece)  36  Roller Diameter (Φmm)  38  Roller Width (mm)  400  Trusco Part No.  461-2698  Material (Roller Part)  Aluminum 
    from S$589.90
    Min. 5 days
  21. Steel roller alone (with shaft)
    TERAUCHI Corporation Steel roller alone (with shaft)
    The roller wall thickness is 1.2 mm. I am using a Φ8 pipe shaft. Ideal for transporting light and medium load products. * Delivery to private homes is not possible.
    Wall Thickness (mm)  1.2  Roller Diameter (Φmm)  31.8  Shaft Diameter (Φmm)  Material (Roller Part)  Steel 
    from S$12.99
    Min. 5 days
  22. Φ19 steel roller conveyor
    Taiyo Kogyo Φ19 steel roller conveyor
    With a roller diameter of Φ19 and P22, it has a very narrow pitch and is suitable for lightweight transportation of small parts. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * A... Read More
    Wall Thickness (mm)  1.2  Roller Diameter (Φmm)  19.1  Cell Spacing (mm)  22  Roller load capacity (kg / piece)  30  Material (Roller Part)  Steel  Included Accessories  With connecting bracket 
    from S$599.90
    Min. 3 days
  23. 400x2000mm  Roller conveyor (aluminum)
    ESCO 400x2000mm Roller conveyor (aluminum)
    For light load transport
    Mass (kg)  11  maximum load of frame (kg)  160 (floor)  Overall Length (mm)  2000  Roller load capacity (kg / piece)  31  Roller Diameter (Φmm)  38.1  Roller Width (mm)  400  Material  Aluminum 
    from S$879.90
    Min. 5 days
  24. 300x2000mm  Roller conveyor (aluminum)
    ESCO 300x2000mm Roller conveyor (aluminum)
    For light load transport
    Mass (kg)  10.1  maximum load of frame (kg)  160 (floor)  Overall Length (mm)  2000  Roller Diameter (Φmm)  28.6  Roller Width (mm)  300  Roller load capacity (kg / piece)  42  Material  Aluminum 
    from S$869.90
    Min. 5 days
  25. Roller conveyor (aluminum / foldable)
    ESCO Roller conveyor (aluminum / foldable)
    The empty floor turns into a conveyor line. It can be freely installed in a straight line, curve, S-shape, etc. at the desired location. When the work is finished, it can be rolled up and stored easily. Can also be installed on the work table. Please use it together with the ball caster (EA986S-3... Read More
    from S$769.90
    Min. 4 days
  26. S5721 type steel roller conveyor
    Taiyo Kogyo S5721 type steel roller conveyor
    A roller conveyor that is resistant to dents. Φ57 general-purpose product with a wall thickness of 2.1, which is more resistant to dents than a wall thickness of 1.4, and the frame has a wall thickness of 3.2. * This item cannot be delivered to individual homes.
    Roller load capacity (kg / piece)  160  Wall Thickness (mm)  2.1  Cell Spacing (mm)  200  Roller Width (mm)  500  Roller Diameter (Φmm)  57.2  2018 Trusco page  8 1252  Material (Roller Part)  Steel 
    from S$179.90
    Min. 16 days
  27. Φ38 steel roller conveyor W500×P100×L3000mm
    TRUSCO Φ38 steel roller conveyor W500×P100×L3000mm
    * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Wall Thickness (mm)  1.2  Cell Spacing (mm)  100  Dimension A (mm)  22  Trusco Part No.  300-5879  Tool Length (mm)  3000  Mass (kg)  37.5  Roller Diameter (Φmm)  38.1  Roller Width (mm)  500  Roller load capacity (kg / piece)  70  Material (Roller Part)  Carbon steel pipe for machine structure 
    from S$589.90
    Min. 4 days
  28. Φ57 steel roller conveyor W500×P100×L3000mm
    TRUSCO Φ57 steel roller conveyor W500×P100×L3000mm
    Wall Thickness (mm)  1.4  Cell Spacing (mm)  100  Roller load capacity (kg / piece)  160  Trusco Part No.  300-6239  Tool Length (mm)  3000  Dimension A (mm)  47  Roller Width (mm)  500  Mass (kg)  54.1  Roller Diameter (Φmm)  57.2  Material (Roller Part)  Carbon steel pipe for machine structure 
    from S$749.90
    Min. 4 days
  29. Φ42 steel roller conveyor (L frame)
    Taiyo Kogyo Φ42 steel roller conveyor (L frame)
    Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read More
    Wall Thickness (mm)  1.2  Roller Diameter (Φmm)  42.7  Material (Roller Part)  Steel 
    from S$239.90
    Min. 13 days
  30. Φ45 aluminum roller only
    TRUSCO Φ45 aluminum roller only
    Material (Roller Part)  Aluminum 
    from S$22.99
    Min. 9 days
  31. Φ19 steel roller conveyor (L frame)
    Taiyo Kogyo Φ19 steel roller conveyor (L frame)
    Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read More
    Wall Thickness (mm)  1.2  Roller Diameter (Φmm)  19.1  Cell Spacing (mm)  22  Roller load capacity (kg / piece)  30  Material (Roller Part)  Steel 
    from S$449.90
    Min. 13 days
  32. 300x2000mm  Roller conveyor (aluminum)
    ESCO 300x2000mm Roller conveyor (aluminum)
    For light load transport
    maximum load of frame (kg)  160 (floor)  Overall Length (mm)  2000  Roller Width (mm)  300  Roller Diameter (Φmm)  38.1  Roller load capacity (kg / piece)  42  Mass (kg)  9.4  Material  Aluminum 
    from S$789.90
    Min. 5 days
  33. 300x1500mm  Roller conveyor (made of aluminum)
    ESCO 300x1500mm Roller conveyor (made of aluminum)
    For light load transport
    Overall Length (mm)  1500  maximum load of frame (kg)  225 (floor)  Roller Width (mm)  300  Roller load capacity (kg / piece)  42  Roller Diameter (Φmm)  45  Mass (kg)  7.6  Material  Aluminum 
    from S$679.90
    Min. 5 days
  34. Steel roller alone (with shaft)
    TERAUCHI Corporation Steel roller alone (with shaft)
    The roller wall thickness is 2.3 mm and it has excellent impact resistance. Uses a 11.8Φ shaft. Suitable for medium weight transport. * Delivery to private homes is not possible.
    Shaft Diameter (Φmm)  12  Wall Thickness (mm)  2.3  Roller Diameter (Φmm)  38.1  Material (Roller Part)  Steel 
    from S$13.99
    Min. 5 days
  35. Steel roller alone (with shaft)
    TERAUCHI Corporation Steel roller alone (with shaft)
    The roller wall thickness is 1.6 mm. Φ11.8 pipe shaft is used. It is a general-purpose product that is commonly used for transporting medium-weight products. * Delivery to private homes is not possible.
    Wall Thickness (mm)  1.6  Shaft Diameter (Φmm)  12  Roller Diameter (Φmm)  48.6  Material (Roller Part)  Steel 
    from S$14.99
    Min. 5 days
  36. Φ38 Steel Roller Conveyor W300 × P50 × L3000mm
    TRUSCO Φ38 Steel Roller Conveyor W300 × P50 × L3000mm
    Wall Thickness (mm)  1.2  Roller load capacity (kg / piece)  120  Dimension A (mm)  22  Roller Width (mm)  300  Trusco Part No.  300-5674  Tool Length (mm)  3000  Roller Diameter (Φmm)  38.1  Mass (kg)  44.4  Cell Spacing (mm)  50  Material (Roller Part)  Carbon steel pipe for machine structure 
    from S$749.90
    Min. 5 days
  37. Diameter 38 Aluminum Roller Conveyor W400 × P75 × L3000mm
    TRUSCO Diameter 38 Aluminum Roller Conveyor W400 × P75 × L3000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance.
    Wall Thickness (mm)  1.5  Mass (kg)  21.98  Tool Length (mm)  3000  Roller load capacity (kg / piece)  36  Roller Diameter (Φmm)  38  Roller Width (mm)  400  Trusco Part No.  461-2728  Cell Spacing (mm)  75  Material (Roller Part)  Aluminum 
    from S$989.90
    Min. 5 days
  38. NF Roller Rail 3000mm
    NIPPON FILING NF Roller Rail 3000mm
    The small and sturdy rail has excellent wear and impact resistance. Pick rack parts
    Depth D (mm)  3022  Material (Roller Part)  Resin 
    from S$99.90
    Min. 2 days
  39. Φ45 Aluminum Roller Conveyor W400 × P75 × L2000mm
    TRUSCO Φ45 Aluminum Roller Conveyor W400 × P75 × L2000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Wall Thickness (mm)  1.5  Mass (kg)  15.68  Tool Length (mm)  2000  Roller load capacity (kg / piece)  40  Roller Width (mm)  400  Roller Diameter (Φmm)  45  Trusco Part No.  461-2876  Cell Spacing (mm)  75  Material (Roller Part)  Aluminum 
    from S$699.90
    Min. 5 days
  40. Φ38 steel roller conveyor W300×P50×L1500mm
    TRUSCO Φ38 steel roller conveyor W300×P50×L1500mm
    Wall Thickness (mm)  1.2  Roller load capacity (kg / piece)  120  Tool Length (mm)  1500  Dimension A (mm)  22  Mass (kg)  22.2  Roller Width (mm)  300  Trusco Part No.  300-5658  Roller Diameter (Φmm)  38.1  Cell Spacing (mm)  50  Material (Roller Part)  Carbon steel pipe for machine structure 
    from S$389.90
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 64

Set Ascending Direction