All Category

Aluminum Roller Conveyors

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. 400x3000mm roller conveyor (aluminum)
    ESCO 400x3000mm roller conveyor (aluminum)
    Esco Part No.  EA985G-3  Material (Roller Part)  Aluminum 
    from S$1,099.00
    Min. 6 days
  2. Φ38 Aluminum Roller Conveyor W600 × P75 × L2000mm
    TRUSCO Φ38 Aluminum Roller Conveyor W600 × P75 × L2000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance.
    Wall Thickness (mm)  1.5  Mass (kg)  16.40  Tool Length (mm)  2000  Roller load capacity (kg / piece)  24  Roller Diameter (Φmm)  38  Trusco Part No.  461-2795  Roller Width (mm)  600  Cell Spacing (mm)  75  Material (Roller Part)  Aluminum 
    from S$859.90
    Min. 5 days
  3. Diameter 38 Aluminum Roller Conveyor W400 × P100 × L2000mm
    TRUSCO Diameter 38 Aluminum Roller Conveyor W400 × P100 × L2000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Wall Thickness (mm)  1.5  Cell Spacing (mm)  100  Mass (kg)  12.98  Tool Length (mm)  2000  Roller load capacity (kg / piece)  36  Roller Diameter (Φmm)  38  Roller Width (mm)  400  Trusco Part No.  461-2698  Material (Roller Part)  Aluminum 
    from S$589.90
    Min. 5 days
  4. 400x2000mm  Roller conveyor (aluminum)
    ESCO 400x2000mm Roller conveyor (aluminum)
    For light load transport
    Mass (kg)  11  maximum load of frame (kg)  160 (floor)  Overall Length (mm)  2000  Roller load capacity (kg / piece)  31  Roller Diameter (Φmm)  38.1  Roller Width (mm)  400  Material  Aluminum 
    from S$879.90
    Min. 5 days
  5. 300x2000mm  Roller conveyor (aluminum)
    ESCO 300x2000mm Roller conveyor (aluminum)
    For light load transport
    Mass (kg)  10.1  maximum load of frame (kg)  160 (floor)  Overall Length (mm)  2000  Roller Diameter (Φmm)  28.6  Roller Width (mm)  300  Roller load capacity (kg / piece)  42  Material  Aluminum 
    from S$869.90
    Min. 5 days
  6. Roller conveyor (aluminum / foldable)
    ESCO Roller conveyor (aluminum / foldable)
    The empty floor turns into a conveyor line. It can be freely installed in a straight line, curve, S-shape, etc. at the desired location. When the work is finished, it can be rolled up and stored easily. Can also be installed on the work table. Please use it together with the ball caster (EA986S-3... Read More
    from S$769.90
    Min. 4 days
  7. Φ45 aluminum roller only
    TRUSCO Φ45 aluminum roller only
    Material (Roller Part)  Aluminum 
    from S$22.99
    Min. 9 days
  8. 300x2000mm  Roller conveyor (aluminum)
    ESCO 300x2000mm Roller conveyor (aluminum)
    For light load transport
    maximum load of frame (kg)  160 (floor)  Overall Length (mm)  2000  Roller Width (mm)  300  Roller Diameter (Φmm)  38.1  Roller load capacity (kg / piece)  42  Mass (kg)  9.4  Material  Aluminum 
    from S$789.90
    Min. 5 days
  9. 300x1500mm  Roller conveyor (made of aluminum)
    ESCO 300x1500mm Roller conveyor (made of aluminum)
    For light load transport
    Overall Length (mm)  1500  maximum load of frame (kg)  225 (floor)  Roller Width (mm)  300  Roller load capacity (kg / piece)  42  Roller Diameter (Φmm)  45  Mass (kg)  7.6  Material  Aluminum 
    from S$679.90
    Min. 5 days
  10. Diameter 38 Aluminum Roller Conveyor W400 × P75 × L3000mm
    TRUSCO Diameter 38 Aluminum Roller Conveyor W400 × P75 × L3000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance.
    Wall Thickness (mm)  1.5  Mass (kg)  21.98  Tool Length (mm)  3000  Roller load capacity (kg / piece)  36  Roller Diameter (Φmm)  38  Roller Width (mm)  400  Trusco Part No.  461-2728  Cell Spacing (mm)  75  Material (Roller Part)  Aluminum 
    from S$989.90
    Min. 5 days
  11. Φ45 Aluminum Roller Conveyor W400 × P75 × L2000mm
    TRUSCO Φ45 Aluminum Roller Conveyor W400 × P75 × L2000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Wall Thickness (mm)  1.5  Mass (kg)  15.68  Tool Length (mm)  2000  Roller load capacity (kg / piece)  40  Roller Width (mm)  400  Roller Diameter (Φmm)  45  Trusco Part No.  461-2876  Cell Spacing (mm)  75  Material (Roller Part)  Aluminum 
    from S$699.90
    Min. 5 days
  12. Φ38 aluminum roller conveyor W500×P75×L2000mm
    TRUSCO Φ38 aluminum roller conveyor W500×P75×L2000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Wall Thickness (mm)  1.5  Mass (kg)  16.40  Tool Length (mm)  2000  Roller load capacity (kg / piece)  28  Roller Diameter (Φmm)  38  Trusco Part No.  461-2752  Roller Width (mm)  500  Cell Spacing (mm)  75  Material (Roller Part)  Aluminum 
    from S$749.90
    Min. 4 days
  13. Diameter 38 Aluminum Roller Conveyor W600 × P75 × L3000mm
    TRUSCO Diameter 38 Aluminum Roller Conveyor W600 × P75 × L3000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance.
    Wall Thickness (mm)  1.5  Roller load capacity (kg / piece)  24  Mass (kg)  24.30  Tool Length (mm)  3000  Roller Diameter (Φmm)  38  Trusco Part No.  461-2809  Roller Width (mm)  600  Cell Spacing (mm)  75  Material (Roller Part)  Aluminum 
    from S$1,299.00
    Min. 5 days
  14. 300x500-600mm  Roller conveyor stand
    ESCO 300x500-600mm Roller conveyor stand
    Dimensions, Width W x Depth D x Height H (mm)  375×130×550(±50)  roller top height (mm)  500~600  Material  Steel 
    from S$159.90
    Min. 5 days
  15. 500x500-600mm  Roller conveyor stand
    ESCO 500x500-600mm Roller conveyor stand
    roller top height (mm)  500~600  Dimensions, Width W x Depth D x Height H (mm)  575×130×550(±50)  Material  Steel 
    from S$159.90
    Min. 5 days
  16. Φ45 Aluminum Roller Conveyor W400 × P100 × L2000mm
    TRUSCO Φ45 Aluminum Roller Conveyor W400 × P100 × L2000mm
    Lightweight and easy to handle. Uses aluminum with excellent corrosion resistance. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.
    Wall Thickness (mm)  1.5  Cell Spacing (mm)  100  Mass (kg)  13.61  Tool Length (mm)  2000  Roller load capacity (kg / piece)  40  Roller Width (mm)  400  Roller Diameter (Φmm)  45  Trusco Part No.  461-2850  Material (Roller Part)  Aluminum 
    from S$599.90
    Min. 5 days
  17. Manila Track Rope 10Φ × 25m
    YUTAKA MAKE Manila Track Rope 10Φ × 25m
    Thickness (Diameter in Φmm)  10  Rope Length (m)  25 
    Discontinued
  18. Diamond rope drum winding 6mm G & G
    YUTAKA MAKE Diamond rope drum winding 6mm G & G
    Quantity  1 box (200m)  Rope Length (m)  200  Thickness (Diameter in Φmm) 
    Discontinued
  19. Manual winding handler
    Tsukasa Manual winding handler
    You can easily use it just by inserting it into a cigarette. (However, for 3 inch (about 76 mm) cigarettes only)
    Outer Diameter (Φmm)  80  Overall Length (mm)  160  Other  Stretch film is sold separately  Height (mm)  76 (holder part) 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction