Steel Roller Conveyors
Other Related Pages
- Makitech Standard with steel roller shaftIt is a replacement roller for M series steel roller conveyors.Roller Dimensions, Outer Diameter x Wall Thickness x Shaft Diameter (mm) 50.8×1.6×12 Bearing Press bearing Suitable Model R-5015P Shape of Shank Round / Half Moon Horizontal Pin Hole Material (Roller Part) Steel Material Steel
- Taiyo Kogyo Φ28 steel roller conveyor (L frame)Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read MoreWall Thickness (mm) 1.2 Roller Diameter (Φmm) 28.6 Material (Roller Part) Steelfrom S$239.90Min. 13 days
- Taiyo Kogyo Φ60.5 (2.3) steel roller conveyorThe rollers are large and easy to carry, and are stronger than Φ57. For transporting pallets, mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in p... Read MoreRoller load capacity (kg / piece) 160 Wall Thickness (mm) 2.3 Roller Diameter (Φmm) 60.5 Material (Roller Part) Steel Included Accessories With connecting bracketfrom S$229.90Min. 13 days
- Makitech Steel Roller with Shaft StandardIt is a replacement roller for M series steel roller conveyors.Roller Dimensions, Outer Diameter x Wall Thickness x Shaft Diameter (mm) 38.1×1.2×12 Bearing Press bearing Suitable Model R-3812P Shape of Shank Round / Half Moon Horizontal Pin Hole Material Steel Material (Roller Part) Steel
- Makitech Steel Roller Single UnitRoller Dimensions, Outer Diameter x Wall Thickness x Shaft Diameter (mm) 57×1.4×12 Bearing Press bearing Suitable Model R-5714P Shape of Shank Round / Half Moon Horizontal Pin Hole Material Steel Material (Roller Part) Steel
- Taiyo Kogyo Φ25 × W23 heavy load cutting wheel conveyorwheel width (mm) 23 Wheel Diameter (Φmm) 25 Material (Roller Part) Steelfrom S$179.90Min. 13 days
- Taiyo Kogyo Φ28 steel roller conveyorFor transporting small items, suitable for transporting lightweight products, precision equipment, etc. For mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Av... Read MoreWall Thickness (mm) 1.2 Roller Diameter (Φmm) 28.6 Material (Roller Part) Steel Included Accessories With connecting bracketfrom S$229.90Min. 2 days
- Taiyo Kogyo Φ25 steel roller conveyorFor transporting small items, suitable for transporting lightweight products, precision equipment, etc. For mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Av... Read MoreWall Thickness (mm) 1.2 Tool Length (mm) 2000 Roller Diameter (Φmm) 25.4 Mass (kg) 29.07 Cell Spacing (mm) 30 Roller Width (mm) 300 Roller load capacity (kg / piece) 35 Material (Roller Part) Steel Included Accessories With connecting bracketfrom S$599.90Min. 3 days
- Taiyo Kogyo Φ42 Steel Roller ConveyorIt is a general-purpose size Φ42 specification. For mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dust. * Do not pla... Read MoreWall Thickness (mm) 1.2 Roller Diameter (Φmm) 42.7 Material (Roller Part) Steel Included Accessories With connecting bracketfrom S$199.90Min. 13 days
- Taiyo Kogyo Φ57 (2.1) steel roller conveyorΦ57 general-purpose product with a wall thickness of 2.1, which is more resistant to dents than the wall thickness of 1.4, and the frame has a wall thickness of 3.2. For transporting pallets, mounting on trolleys and racks, stock lines, etc. *Please do not step on the conveyor. There is a risk of... Read MoreRoller load capacity (kg / piece) 160 Wall Thickness (mm) 2.1 Roller Diameter (Φmm) 57.2 Material (Roller Part) Steel Included Accessories With connecting bracketfrom S$229.90Min. 2 days
- Taiyo Kogyo Φ57 (2.3) steel roller conveyorΦ57 conveyor for heavy loads. This is the most versatile model for heavy loads. For transporting pallets, mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoi... Read MoreWall Thickness (mm) 2.3 Roller load capacity (kg / piece) 300 Roller Diameter (Φmm) 57.2 Material (Roller Part) Steel Included Accessories With connecting bracket Shank Diameter (Φmm) Φ17from S$289.90Min. 3 days
- Taiyo Kogyo Φ38 steel roller conveyor (L frame)Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read MoreWall Thickness (mm) 1.2 Roller Diameter (Φmm) 38.1 Material (Roller Part) Steelfrom S$199.90Min. 13 days
- Taiyo Kogyo Φ60.5 (3.2) steel roller conveyorSTK black wall thickness 3.2 is used for the rollers. It has excellent durability. Shaft diameter Φ17 type. For transporting pallets, mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in wate... Read MoreWall Thickness (mm) 3.2 Roller Diameter (Φmm) 60.5 Material (Roller Part) Steel Included Accessories With connecting bracket Shank Diameter (Φmm) Φ17from S$299.90Min. 3 days
- TERAUCHI Corporation Steel roller alone (with shaft)The roller wall thickness is 1.2 mm. I am using a Φ8 pipe shaft. Ideal for transporting light and medium load products. * Delivery to private homes is not possible.Wall Thickness (mm) 1.2 Roller Diameter (Φmm) 31.8 Shaft Diameter (Φmm) 8 Material (Roller Part) Steelfrom S$12.99Min. 5 days
- TRUSCO Φ38 Steel Roller Conveyor W300 × P75 × L3000mm* Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.Wall Thickness (mm) 1.2 Roller load capacity (kg / piece) 120 Roller Width (mm) 300 Trusco Part No. 300-5470 Tool Length (mm) 3000 Mass (kg) 33.9 Dimension A (mm) 34.5 Roller Diameter (Φmm) 38.1 Cell Spacing (mm) 75 Material (Roller Part) Carbon steel pipe for machine structurefrom S$559.90Min. 5 days
- TERAUCHI Corporation Steel roller conveyor-The roller wall thickness is 1.2 mm. -Uses a Φ8 pipe shaft. Ideal for transporting light and medium load products. * Delivery to private homes is not possible.Wall Thickness (mm) 1.2 Tool Length (mm) 1000 Roller Diameter (Φmm) 31.8 Roller load capacity (kg / piece) 43 Frame (mm) 50X25X2.3t Material (Frame) Steel Material (Roller Part) Steelfrom S$199.90Min. 5 days
- TERAUCHI Corporation Steel roller conveyor-Roller wall thickness is 2.3 mm and has excellent impact resistance. -Uses a 11.8Φ shaft. Suitable for medium weight transport. * Delivery to private homes is not possible.Wall Thickness (mm) 2.3 Roller Diameter (Φmm) 38.1 Frame (mm) 50X25X2.3t Material (Roller Part) Steel Material (Frame) Steelfrom S$149.90Min. 5 days
- TERAUCHI Corporation Steel roller conveyor-The roller wall thickness is 2.3 mm. -Uses a Φ12 round steel shaft. It is a medium-diameter product equivalent to that for heavy weight. * Delivery to private homes is not possible.Tool Length (mm) 1000 Roller load capacity (kg / piece) 180 Wall Thickness (mm) 2.3 Roller Diameter (Φmm) 48.6 Frame (mm) 70X30X3.2t Material (Roller Part) Steel Material (Frame) Steelfrom S$199.90Min. 5 days
- Taiyo Kogyo Φ19 steel roller conveyorWith a roller diameter of Φ19 and P22, it has a very narrow pitch and is suitable for lightweight transportation of small parts. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * A... Read MoreWall Thickness (mm) 1.2 Roller Diameter (Φmm) 19.1 Cell Spacing (mm) 22 Roller load capacity (kg / piece) 30 Material (Roller Part) Steel Included Accessories With connecting bracketfrom S$599.90Min. 3 days
- Taiyo Kogyo S5721 type steel roller conveyorA roller conveyor that is resistant to dents. Φ57 general-purpose product with a wall thickness of 2.1, which is more resistant to dents than a wall thickness of 1.4, and the frame has a wall thickness of 3.2. * This item cannot be delivered to individual homes.Roller load capacity (kg / piece) 160 Wall Thickness (mm) 2.1 Cell Spacing (mm) 200 Roller Width (mm) 500 Roller Diameter (Φmm) 57.2 2018 Trusco page 8 1252 Material (Roller Part) Steelfrom S$179.90Min. 16 days
- TRUSCO Φ38 steel roller conveyor W500×P100×L3000mm* Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.Wall Thickness (mm) 1.2 Cell Spacing (mm) 100 Dimension A (mm) 22 Trusco Part No. 300-5879 Tool Length (mm) 3000 Mass (kg) 37.5 Roller Diameter (Φmm) 38.1 Roller Width (mm) 500 Roller load capacity (kg / piece) 70 Material (Roller Part) Carbon steel pipe for machine structurefrom S$589.90Min. 3 days
- TRUSCO Φ57 steel roller conveyor W500×P100×L3000mmWall Thickness (mm) 1.4 Cell Spacing (mm) 100 Roller load capacity (kg / piece) 160 Trusco Part No. 300-6239 Tool Length (mm) 3000 Dimension A (mm) 47 Roller Width (mm) 500 Mass (kg) 54.1 Roller Diameter (Φmm) 57.2 Material (Roller Part) Carbon steel pipe for machine structurefrom S$749.90Min. 3 days
- Taiyo Kogyo Φ42 steel roller conveyor (L frame)Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read MoreWall Thickness (mm) 1.2 Roller Diameter (Φmm) 42.7 Material (Roller Part) Steelfrom S$239.90Min. 13 days
- Taiyo Kogyo Φ19 steel roller conveyor (L frame)Due to the specifications of the L-shaped frame, it can be installed in a small space. For space-saving installation * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Avoid using in places with chemicals or dus... Read MoreWall Thickness (mm) 1.2 Roller Diameter (Φmm) 19.1 Cell Spacing (mm) 22 Roller load capacity (kg / piece) 30 Material (Roller Part) Steelfrom S$449.90Min. 13 days
- TERAUCHI Corporation Steel roller alone (with shaft)The roller wall thickness is 2.3 mm and it has excellent impact resistance. Uses a 11.8Φ shaft. Suitable for medium weight transport. * Delivery to private homes is not possible.Shaft Diameter (Φmm) 12 Wall Thickness (mm) 2.3 Roller Diameter (Φmm) 38.1 Material (Roller Part) Steelfrom S$13.99Min. 5 days
- TERAUCHI Corporation Steel roller alone (with shaft)The roller wall thickness is 1.6 mm. Φ11.8 pipe shaft is used. It is a general-purpose product that is commonly used for transporting medium-weight products. * Delivery to private homes is not possible.Wall Thickness (mm) 1.6 Shaft Diameter (Φmm) 12 Roller Diameter (Φmm) 48.6 Material (Roller Part) Steelfrom S$14.99Min. 5 days
- TRUSCO Φ38 Steel Roller Conveyor W300 × P50 × L3000mmWall Thickness (mm) 1.2 Roller load capacity (kg / piece) 120 Dimension A (mm) 22 Roller Width (mm) 300 Trusco Part No. 300-5674 Tool Length (mm) 3000 Roller Diameter (Φmm) 38.1 Mass (kg) 44.4 Cell Spacing (mm) 50 Material (Roller Part) Carbon steel pipe for machine structurefrom S$749.90Min. 5 days
- TRUSCO Φ38 steel roller conveyor W300×P50×L1500mmWall Thickness (mm) 1.2 Roller load capacity (kg / piece) 120 Tool Length (mm) 1500 Dimension A (mm) 22 Mass (kg) 22.2 Roller Width (mm) 300 Trusco Part No. 300-5658 Roller Diameter (Φmm) 38.1 Cell Spacing (mm) 50 Material (Roller Part) Carbon steel pipe for machine structurefrom S$389.90Min. 8 days
- TRUSCO Φ38 steel roller conveyor W400×P50×L2000mmWall Thickness (mm) 1.2 Tool Length (mm) 2000 Dimension A (mm) 22 Trusco Part No. 300-5704 Mass (kg) 35.2 Roller Diameter (Φmm) 38.1 Roller Width (mm) 400 Cell Spacing (mm) 50 Roller load capacity (kg / piece) 90 Material (Roller Part) Carbon steel pipe for machine structurefrom S$589.90Min. 3 days
- TRUSCO Φ38 steel roller conveyor W500×P50×L3000mmWall Thickness (mm) 1.2 Dimension A (mm) 22 Trusco Part No. 300-5755 Tool Length (mm) 3000 Roller Diameter (Φmm) 38.1 Cell Spacing (mm) 50 Roller Width (mm) 500 Mass (kg) 61.7 Roller load capacity (kg / piece) 70 Material (Roller Part) Carbon steel pipe for machine structurefrom S$979.90Min. 3 days
- Taiyo Kogyo E5723 type steel roller conveyorThis is the most versatile model for heavy loads. Φ57 conveyor for heavy loads. For transporting pallets, mounting on trolleys and racks, stock lines, etc.Cell Spacing (mm) 150 Wall Thickness (mm) 2.3 Tool Length (mm) 2000 Roller Width (mm) 300 Roller load capacity (kg / piece) 300 Mass (kg) 36.64 Roller Diameter (Φmm) 57.2 2018 Trusco page 8 1253 Trusco Part No. 858-5458 Material (Roller Part) Steel Shaft Diameter Φ17mmfrom S$399.90Min. 4 days
- Taiyo Kogyo Steel roller conveyor Φ12Suitable for transporting very small parts. For light loads. For direct transportation of parts * Please do not rest on the roller. * The shaft is a wire stopper. * There is no connecting bracket.Wall Thickness (mm) 1.0 Roller Diameter (Φmm) 12 Cell Spacing (mm) 15from S$479.90Min. 3 days
- Taiyo Kogyo Φ28 steel roller conveyorFor transporting small items, suitable for transporting lightweight products, precision equipment, etc. For mounting on trolleys and racks, stock lines, etc. * Do not get on the conveyor. There is a risk of falling. * Please use at room temperature. * Avoid using in water or in a damp place. * Av... Read MoreWall Thickness (mm) 1.2 Tool Length (mm) 1000 Mass (kg) 12.81 Roller Diameter (Φmm) 28.6 Roller Width (mm) 300 Cell Spacing (mm) 40 Roller load capacity (kg / piece) 50 Trusco Part No. 858-5249 Material (Roller Part) Steel Included Accessories With connecting bracketfrom S$289.90Min. 3 days
- TERAUCHI Corporation Steel roller conveyor* Delivery to private homes is not possible.Wall Thickness (mm) 1.6 Tool Length (mm) 1000 Roller Diameter (Φmm) 48.6 Roller load capacity (kg / piece) 65 Frame (mm) 70X30X3.2t Material (Frame) Steel Material (Roller Part) Steelfrom S$149.90Min. 5 days
- TERAUCHI Corporation Steel roller alone (with shaft)The roller wall thickness is 2.3 mm. Uses a Φ12 round steel shaft. It is a medium-diameter product equivalent to that for heavy weight. * Delivery to private homes is not possible.Shaft Diameter (Φmm) 12 Wall Thickness (mm) 2.3 Roller Diameter (Φmm) 48.6 Material (Roller Part) Steelfrom S$14.99Min. 5 days
- TERAUCHI Corporation Stainless steel roller alone (with shaft)Made of all stainless steel (SUS304). The roller diameter is Φ60.5. The roller wall thickness is 1.5 mm. I am using a Φ12 pipe shaft. For transporting medium load products. It has excellent water resistance and corrosion resistance, so it is suitable for chemicals. * Delivery to private homes is ... Read MoreWall Thickness (mm) 1.5 Shaft Diameter (Φmm) 12 Roller Diameter (Φmm) 60.5 Material (Roller Part) Stainless steelfrom S$56.99Min. 5 days
- TERAUCHI Corporation Steel roller alone (with shaft)The roller wall thickness is 3.8 mm. Uses a Φ16.8 round steel shaft. A conveyor for super heavy loads using high quality bearings. * Delivery to private homes is not possible.Shaft Diameter (Φmm) 16.8 Round steel Wall Thickness (mm) 3.8 Roller Diameter (Φmm) 76.3 Material (Roller Part) Steelfrom S$44.99Min. 5 days
- Central conveyor Steel Roller Conveyor MMR2808Ideal for transporting bare parts and small items and lightweight items.Wall Thickness (mm) 1.2 Tool Length (mm) 1000 Mass (kg) 15 Trusco Part No. 159-1588 Roller load capacity (kg / piece) 20 Roller Width (mm) 250 Roller Diameter (Φmm) 28.6 Cell Spacing (mm) 30 Material Frame: Steel Material (Roller Part) Steel Specification Transport load about 100kg / mfrom S$359.90Min. 5 days
- TRUSCO Φ38 steel roller conveyor* Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location, and road width.Wall Thickness (mm) 1.2 Tool Length (mm) 1000 roller Durability(kg) 120 Mass (kg) 14.8 Roller Width (mm) 300 Trusco Part No. 300-5640 Roller Diameter (Φmm) 38.1 Cell Spacing (mm) 50 Material (Roller Part) Steelfrom S$269.90Min. 8 days
- Central conveyor Steel roller conveyor* Conditions for captain and number of legs: 2 legs are required if the captain is 1m or 1.5m, and 3 legs are required if the captain is 2m or 3m.Wall Thickness (mm) 1.2 roller Durability(kg) 100 / book Tool Length (mm) 1000 Roller Diameter (Φmm) 38.1 Cell Spacing (mm) 75 Material (Roller Part) SteelDiscontinued