All Category

Roller Conveyor Support Stands

A roller conveyor stand is a stand on which a support bar called a roller conveyor stay is placed. Many are made of steel, stainless steel, etc., and the height ranges from standard to low floor. There is also a stand with wheels that are easy to move and the angle can be adjusted. When using the stand, it is necessary to choose a suitable one because it can not be used even if you buy a stand unless you choose the same width as the roller width of the main body.
View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Roller conveyor stand type 2B stand
    Makitech Roller conveyor stand type 2B stand
    made of steel. Can be installed on all Makitec roller conveyors. *When ordering, please select a product with the same dimensions as the roller width of the conveyor body. *If you purchase a stand together with a SUS conveyor body and an aluminum conveyor body at the discretion of the manufacture... Read More
    Width (mm)  250  Roller Width (mm)  250  Leg Height (mm)  810~910  Color (Body)  Green 
    from S$129.90
    Min. 9 days
  2. VF-99 V head pipe stand
    RIDGID (Emerson Japan) VF-99 V head pipe stand
    The ergonomic V-handle is convenient for height adjustment and when transporting the stand. Ideal for thread cutting and groover processing. A ball transfer head can be attached. It can be folded and stored in a circle with a diameter of 7 inches. Piping support equipment
    Maximum Load (kg)  1134  Trusco Part No.  495-0593  Length (mm)  590  Width (mm)  590  Suitable Pipe  6A~300A  Height (mm)  710~1300  Specification  Folding  Model  VF-99  Dimension (inch)  [Maximum tube] 12 (300mm) 
    from S$389.90
    Min. 4 days
  3. Conveyor head pipe stand
    RIDGID (Emerson Japan) Conveyor head pipe stand
    Trusco Part No.  495-1352 
    from S$479.90
    Min. 4 days
  4. Bracket (for conveyor)
    Makitech Bracket (for conveyor)
    from S$43.99
    Min. 9 days
  5. Stand for Aluminum Roller Conveyor Width 600
    TRUSCO Stand for Aluminum Roller Conveyor Width 600
    Lightweight and easy to handle. It can be used by mounting the stay part of the aluminum conveyor. Easy to install legs. Easy-to-use stand shape. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location,... Read More
    Applicable Width (mm)  (Roller) 600  Height (mm)  (Working surface) 630-930  Trusco Part No.  461-2990  Mass (kg)  6.4  Specification  Knob bolt height adjustment type  Material  Steel  Suitable Model  VR-AL3815F type / VR-AL4515F type 
    from S$179.90
    Min. 8 days
  6. Ball transfer head BTH-9
    RIDGID (Emerson Japan) Ball transfer head BTH-9
    Trusco Part No.  495-0917 
    from S$479.90
    Min. 4 days
  7. Aluminum Roller Conveyor Stand Width 400
    TRUSCO Aluminum Roller Conveyor Stand Width 400
    Lightweight and easy to handle. It can be used by mounting the stay part of the aluminum conveyor. Easy to install legs. Easy-to-use stand shape. * Because it is a long product, it may be chartered or cannot be delivered depending on the conditions such as the delivery destination area, location,... Read More
    Applicable Width (mm)  (Roller) 400  Height (mm)  (Working surface) 630-930  Trusco Part No.  431-9991  Mass (kg)  Specification  Knob bolt height adjustment type  Material  Steel  Suitable Model  VR-AL3815F type / VR-AL4515F type 
    Rating:
    80%
    from S$179.90
    Min. 5 days
  8. IC stand
    Central conveyor IC stand
    * Conditions for captain and number of legs: 2 legs are required if the captain is 1m or 1.5m, and 3 legs are required if the captain is 2m or 3m.
    Height adjustment range (mm)  80 
    Discontinued
  9. IB stand
    Central conveyor IB stand
    * Conditions for captain and number of legs: 2 legs are required if the captain is 1m or 1.5m, and 3 legs are required if the captain is 2m or 3m.
    Height adjustment range (mm)  60 
    Discontinued
  10. Steel stand
    Terauchi Steel stand
    Height (mm)  (Work surface) 650-750  Height adjustment range (mm)  100 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction